Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Humidity and Temperature Meter

Box Dimensions (mm)
213x178x47
Mass (per box)(g)
260
Humidity Measurement Range (%)
0 - 100
Temperature Measurement Range (deg C)
-30 - 50
Body Weight (g)
190
Main Part Dimension (mm)
phi155x37
Material (Body)
Plastic
Application
For wall hanging
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HD-150 07225906 -
Discontinued
[x]
ADD TO CART

Related Products