Buy more than* S$200* and get FREE SHIPPING

Micro Pocket-Size Analog Multi-Tester

4.17 (6)
Battery Check Range
1.5V(14ohm of load resistance) 9V (420ohm of load resistance)
Incorporated Fuse
phi5x20mm(fast blow fuse)500mA/250Vx1
Batteries
AAA manganese dry cell x1 (built-in)
DC Voltage (V)
10/50/250/500V
Resistance (omega)
5K/500Kohm
AC Voltage (V)
50/250/500V
Dimensions (Height H x Width W x Depth D) (mm)
126x87x30
Remarks
AP31 succeeding model
Weight (g)
About 185
TRUSCO Part Number
284-8431
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AP33 06847811 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 5
3 star 0
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Inspection of equipment
4
From Japan
On 2016-05-30 14:40:27
The storage of the lead rod does not clash. It is only necessary to have x1 in the resistance range.
This review is about item#06847811.
Easy continuity test
4
From Japan
On 2016-04-28 08:59:32
I think that COSPA is good when viewed comprehensively. The only difficulty is that the test leads are very short and do not reach the deep contacts, so we need to devise.
This review is about item#06847811.
Mechanical repair
5
From Japan
On 2015-10-23 23:16:30
It is small and easy to carry.
This review is about item#06847811.
Continuity check and voltage check
4
From Japan
On 2015-07-05 20:58:48
I think that it is easy to grip and easy to use. While satisfied, I wonder if the dial is a little wider and easier to read. Is it?
This review is about item#06847811.
Try to measure the voltage of the existing power supply.
4
From Japan
On 2014-05-15 09:53:40
Compact and easy to use. It was easy and good way to wire the wires. I entered my pocket and it was very good.
This review is about item#06847811.
Construction site, repair of home appliances
4
From Japan
On 2013-03-11 09:13:18
① Make it solid in price ② Make it fit in your pocket ③ It is more than 3 leads can be stored. It is suitable for work in a stepladder and work on a rooftop.
This review is about item#06847811.

Related Products