Buy more than* S$200* and get FREE SHIPPING

Analog Multitester

4.33 (3)
Tolerance Warranty Temperature/Humidity Range
23deg C+/-2deg C 45 to 75% or less no condensation
DC Current Transfer Ratio
Transistor DC current gain hFE = lc/lb Approximate values 0 To 1000
Current between Terminals
Current through the DUT (measured between terminals): measure resistance, including resistance range, Approximate values 0-80 ? A ohm x 1 k 0 To 800 ?m A ohm x 100 0 To 8 mA ohm x 10 0-80 MA ohm x 1
Incorporated Fuse
0.5A/250V (5x20-mm ceramic pipe) Quick cutting model Breaking capacity 1500
x1/x10/x100/x1k/x10kohm tolerance-scale length within +/- 3%
DC Current
30micro/0.3m/3m/30m/0.3A tolerance - maximum surfacing value within +/-2.5% l(30microA, 0.3 A-range is within +/-3%)
DC Voltage
120m tolerance-maximum surfacing value within +/-4% internal resistance 4kohm/v 3 / 12 / 30 / 120 / 300 / 1000 V / 30KV tolerance - maximum surfacing value +/-2.5% less than internal resistance of 50kohmohm/v (1000V 15k range ohm/v)
Operating Environment
Altitudes below 2000m - pollution level 2 - indoor use
Operating Temperature and Humidity Range
80% RH at 5degreeC to 31degreeC(max.) 31: At 40 degree c 80-50% RH decreasing linearly at 31 to 40degreeC There is no condensation
AC Voltage
3 / 12 / 30 / 120 / 300 / 750 V tolerance-maximum surfacing value within +/-3% (Less than 12V within +/-4%) internal resistance of 8 k ohm/v
Range Switching
Manual switching
Outside Dimension (Height x Width x Depth) (mm)
Condenser Capacity (microF)
C1 range - 50 to 0.2 tolerance. scale length +/- 6% C2 range - 0.01 to 20 tolerance. scale length +/- 6% C2 range -1 to 2,000 approximate values
R6 (AA) Type 1.5V (2), 6F22 (lamination type) 9V (1)
IEC601010-1 (EN61010-1)
Weight (g)
About 370
Internal magnet type taut band(drop shock proof) 15 micro A Polarity switch(switching + and - og measurement terminal)
Test lead (TL-21) 1 set Spare fuse (product number F1176) 1 clip lead (CL-506) 1
...see all>
Product Options
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CX506a 06772062 109.99 SGD
Shipped after 2018-03-22
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
At work.
From Japan
On 2017-08-02 23:16:32
Both red and black are covered up to the pointed front of the test lead tip, so it is difficult to short-circuit, but it is difficult to use it with the side of the bar etc. Because the movement of the needle is slow, feeling is hard to grasp when searching by hitting Jeong Chun.
This review is about item#6772062.
Homebrew of the amplifier
From Japan
On 2015-01-23 18:13:51
It is troublesome to have to set the zero point every time by measuring the resistance and the capacitor. I want you to develop a method that can be done with one touch.
This review is about item#06772062.
Electronic circuit repair etc.
From Japan
On 2013-07-08 20:42:02
I used an analog tester from before but it has broken and recently it has been increasing to use digital multimeter. But it seems easy to use analog tester familiar with it. I would like to use it for a long time.
This review is about item#06772062.

Related Products