Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pocket Type Digital Multimeter

4.80 (5)
Open Circuit Voltage (V)
0.4
Built-in Battery
LR-44(button cell)x2
Trunking
Buzzer rounds in below 10 to 200ohm
Diode Test
Open voltage about 1.5V
Sample Rate
Numerical part: Three
Frequency Characteristics
40 - 400Hz
DC Voltage (V)
400m/40/400/500V
Resistance (omega)
400/4k/40k/400k/4M/40M
AC Voltage (V)
4/40/400/500V
Dimensions (Height H x Width W x Depth D) (mm)
115x57x18
Weight (g)
About 85
TRUSCO Part Number
284-8554
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PM7a 06851564 58.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Voltage measurement measurement
5
From Japan
On 2017-10-02 17:21:51
It is very convenient to enter the chest pocket. Good to use immediately
This review is about item#6851564.
Electrical construction
5
From Japan
On 2017-08-08 20:13:35
Very good, but it is best if you can measure the frequency Storage is also best for durability
This review is about item#6851564.
It is used when it is necessary unexpectedly at the time of electric work.
5
From Japan
On 2017-04-02 10:30:20
Always bring it to the breast pocket, normal condition with emergency use is using another large tester. I think that the case cover is solid, very small and very good product.
This review is about item#6851564.
For wiring
4
From Japan
On 2016-04-06 23:07:09
Although it is purchasing the second one, since I can take out the screw behind which it takes when replacing the battery, I want you to improve it. Others are satisfied.
This review is about item#06851564.
Mainly bike's inspection work
5
From Japan
On 2014-05-19 15:04:24
I used the product before but I purchased it because I was lost ashamed. So I am very satisfied without losing my operation.
This review is about item#06851564.

Related Products