Buy more than* S$200* and get FREE SHIPPING

Analog Multitester

5.00 (3)
Dimensions (Height H x Width W x Depth D) (mm)
144x99x41
Type
Analog multi-tester
...see all>
Product Options
ADD TO CART
Direct Current (A) Resistance (omega) AC Voltage (V) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Direct Current (A) Resistance (omega) AC Voltage (V) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50micro/2.5m/25m/0.25 2k/20k/200k/2M 10/50/250/500 (9kohm / V) 270 1PC 1 SP20 03359273 63.99 SGD
In stock
60micro/30M/0.3 2k/20k/2M 12/30/120/300/600 About 270 1PC 1 SP21 03359282 80.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used when repairing a machine
5
From Japan
On 2014-10-06 08:47:05
The measuring instrument which used before was old, I bought it by exchange. While digital is currently in widespread use, the lineup of item count etc is good, so this time we wanted analogue, so we could purchase good products cheaper than other companies.
This review is about item#03359273.
For maintenance of electronic equipment
5
From Japan
On 2014-06-15 15:02:38
I have been using the same type from before. The display is big, it is a safe brand.
This review is about item#03359273.
Energization confirmation, voltage measurement etc.
5
From Japan
On 2014-05-15 18:09:49
The tester I used before was old and it can not be adjusted, so I replaced it. It has a lot of measurement ranges, and the display scale is easy to see very usefully.
This review is about item#03359273.

Related Products