Buy more than* S$200* and get FREE SHIPPING

Measure Tape, Steel, "Gripper"

4.82 (11)
Materials (tape)
Steel
Coat
Nylon
Scale Specification
Meter
Tape Width (mm)
10
...see all>
Product Options
ADD TO CART
Length (m) JIS Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) JIS Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 Grade 1 1PC 1 KMC-900R 07225836 23.99 SGD
In stock
30 Grade 1 1PC 1 KMC-900R 07225845 31.99 SGD
In stock
10 1st class 1PC 1 KMC-900R 07225827 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
Cable production
5
From Japan
On 2017-07-29 21:02:04
Compact and has enough length and is very easy to use. Also the scale part seems to be strong.
This review is about item#7225836.
Field survey Inside the room
4
From Japan
On 2017-06-09 15:51:16
I feel the size halfway. It is excellent in carrying, but it is big to put it in your pocket, and whether it can not attach a clip or a strap. I put it in the waist pouch, but it feels a bit bigger anyway.
This review is about item#07225836.
Score of steel frame
5
From Japan
On 2016-12-20 07:36:02
Easy to use, cheerful, easy to see, cheap, affordable size
This review is about item#07225836.
Parking lot measurement etc
5
From Japan
On 2016-10-11 17:44:56
I use it when I am missing with an ordinary measure. Very easy to use and useful.
This review is about item#7225836.
Production site
4
From Japan
On 2015-08-27 18:08:30
Accuracy No problem. There is no problem with rubbing strength of letters. I am sorry that the take-up knob is tilted with respect to the direction of rotation and the strike is not attached, so the deduction point 1.
This review is about item#07225827.
Measurement with a yacht
5
From Japan
On 2015-06-11 21:25:08
It is convenient because it can not measure well with convex or nonmetallic major, but places that do not stretch are good
This review is about item#07225827.
At the time of registration application for trailer manufactured by our company (vehicle inspection place)
5
From Japan
On 2015-02-26 13:33:09
Used when working at a vehicle inspection place. I will purchase the big one this time because I will set aside after measuring and forget to take it home. I am listening to the voices from workers that it is a usable size.
This review is about item#07225845.
Distance measurement
5
From Japan
On 2014-04-28 19:33:48
Compact and easy to use
This review is about item#07225836.
DIY of construction civil engineering
5
From Japan
On 2013-12-12 08:16:46
I like the feeling of fitting in my hands. I like pulling out, winding up smoothly and I like it.
This review is about item#07225827.
For on-site use
5
From Japan
On 2012-12-24 14:24:51
It is easier to make than nylon
This review is about item#07225845.

Related Products