Buy more than* S$200* and get FREE SHIPPING

Slant Level Pro

Purpose
For revolution type goniometry For construction For engineering works, For revolution type goniometry For construction For engineering works
Color (Body)
Black (skeleton)
Pricision
+/- 17.5 mm / m = +/- 1.0 degree within
Body Weight (g)
295
Dimensions (Length L x Width W x Height H) (mm)
20x150x250
Sensitivity (mm/m)
0.50=0.0286 degree
TRUSCO Part Number
410-5125
Specification
ABS resin Rotary Waterproof type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ED-25SPRO 07225985 34.99 SGD
In stock
ADD TO CART

Related Products