Buy more than* S$200* and get FREE SHIPPING

Torque Driver

3.40 (5)
Caution
Bit is not included, Bit is not included
Pricision
+/-3%
Others
Bits sold separately.
...see all>
Product Options
ADD TO CART
Overall Length (mm) TRUSCO Part Number Accessories Torque Adjustment Range: Minimum-Maximum (cN, M) Torque Adjustment Range 1 Scale (cN-m) Reference/Old Model Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) TRUSCO Part Number Accessories Torque Adjustment Range: Minimum-Maximum (cN, M) Torque Adjustment Range 1 Scale (cN-m) Reference/Old Model Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
120 157-9657 Resin handle 20 to 120 1 12RTD About 125 1PC 1 RTD120CN 02011432 179.99 SGD
In stock
100 157-9622 - 2 to 15 0.1 1.5RTD About 50 1PC 1 RTD15CN 02011441 169.99 SGD
In stock
140 157-9665 Resin handle, preset hook spanner 60 to 260 2 26RTD About 225 1PC 1 RTD260CN 02011457 189.99 SGD
In stock
100 157-9631 - 4 to 30 0.2 3RTD About 50 1PC 1 RTD30CN 02011466 169.99 SGD
In stock
150 157-9673 Presetting hook spanner 100 to 500 2.5 50RTD About 330 1PC 1 RTD500CN 02011475 239.99 SGD
In stock
105 157-9649 - 10 to 60 0.5 6RTD About 80 1PC 1 RTD60CN 02011484 179.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
Tighten the hose band
5
From Japan
On 2016-08-11 19:33:58
I was thinking that I wanted it from a long time since I had to overtighten the hose band and hurt the hose. I think that it does not have over torque because it idles when setting torque is reached and it is good.
This review is about item#2011475.
It was used for destructive inspection of constant torque tightening of resin molded products
1
From Japan
On 2016-05-23 15:29:03
When the torque setting of 1.5 N · m or more is reached, the original lock function disappears. After that, I inquired about nonconformity and quickly took it back, but I felt that the response after that was a bit slow
This review is about item#02011457.
Tightening the bus bar in the distribution board
3
From Japan
On 2015-02-03 17:20:51
It is good to have a plastic cover on the part of the handle. (Plastic cover is standard attached to RTD 260 CN of simultaneous purchase.)
This review is about item#02011475.
Tightening of disk for HDD to spindle
3
From Japan
On 2014-03-17 14:59:30
I think that it is difficult to see the memory for torque setting a little.
This review is about item#02011466.
Hexagon screw tightening
5
From Japan
On 2014-01-20 14:49:47
The main body wanted explanation about more applicable bit more problem.
This review is about item#02011484.

Related Products