Buy more than* S$200* and get FREE SHIPPING

Rubber Boots

4.00 (4)
Foot Width
3E, 3E
Standard Weight (g/1 leg)
845(26.0cm), 845(26.0cm), 845(26.0cm)
Material (Sole)
PVC, PVC
Material (Skin)
PVC, PVC
Length (cm)
41.5(26cm), 41.5(26cm)
Color
White, White
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24, 24, 24 1Pair 1 Z-01 07179435 65.99 SGD
In stock
24.5, 24.5, 24.5 1Pair 1 Z-01 07179444 65.99 SGD
In stock
25, 25, 25.0 1Pair 1 Z-01 07179453 65.99 SGD
In stock
25.5, 25.5, 25.5 1Pair 1 Z-01 07179462 65.99 SGD
In stock
26, 26, 26.0 1Pair 1 Z-01 07179471 65.99 SGD
Shipped after 2018-01-22
26.5, 26.5, 26.5 1Pair 1 Z-01 07179487 65.99 SGD
In stock
27, 27, 27.0 1Pair 1 Z-01 07179496 65.99 SGD
In stock
28, 28, 28.0 1Pair 1 Z-01 07179505 65.99 SGD
Shipped after 2018-01-25
29, 29, 29.0 1Pair 1 Z-01 07179514 65.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Farm work
4
From Japan
On 2015-08-26 17:14:55
Although comfort is very good, I was concerned about being able to steak a little.
This review is about item#07179471.
Summer field work
5
From Japan
On 2014-05-16 13:12:14
I bought it for the field work in the summer. Up to now I have tolerated the sunbathing in the sunshine in summer, but I hope that this boots is a little better. Moreover, I am expecting that it will last long because it is PVC.
This review is about item#07179471.
Farm work
5
From Japan
On 2013-10-13 15:54:52
I am using it for farm work. Sometimes I go to mountain work. Garbage etc. does not enter because it is long. It is hard to slip. I think that it is still better if it is a bit lighter, but I guess there is no use because it is rubber. I think that I used around 4 years ago. I am satisfied.
This review is about item#07179444.
Electropolishing work
2
From Japan
On 2013-01-24 17:04:57
Previously, I was using the same product (Hironori), but the production was not in time so the wait for 2 months was normal and the work was troubled. The unit price was also high and nearly doubled. The decrease of the bottom was quick and dangerous for the high price. When asking the impression to the worker, it became unnecessary to decrease and became to be able to work safely without slipping. However, it is good that there is black if there is sense of incongruity as it has been using black until now, but thank you for your consideration.

Related Products