Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Absorbed Amount Standard Color Yield Point (N/mm2) Tensile Strength (N/mm2) AWS Standards Elongation (%) Rod Diameter (phi mm) JIS Standard Stick Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Absorbed Amount Standard Color Yield Point (N/mm2) Tensile Strength (N/mm2) AWS Standards Elongation (%) Rod Diameter (phi mm) JIS Standard Stick Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
95J / energy (one case) Pat. No. 1533782 Bo-taniro: green 400 (one case) 450 (one case) AWS A5.1 E6019 applicable 30 (one case) 3.2 Z3211 E4319 (formerly Z3211 D4301) 350 1Box(5kgx4Box) 1 B-10 07246967 189.99 SGD
In stock
- - - - - - - 5 - 400 1box(20kg) 1 B-10 29887506 179.99 SGD
Shipped after 2018-02-23
95J / energy (one case) Pat. No. 1533782 Bo-taniro: green 400 (one case) 450 (one case) AWS A5.1 E6019 applicable 30 (one case) 4 Z3211 E4319 (formerly Z3211 D4301) 400 1Box(5kgx4Box) 1 B-10 07246976 179.99 SGD
In stock
- - - - - - - 5 - 400 1box(5kg) 1 B-10 62975815 48.99 SGD
Shipped after 2018-02-23
95J/energy (an example) Patent No. 1533782 Rod end color: Green 400 (an example) 450 (an example) AWS A5.1 E6019 relevance 30 (an example) 2.6 Z3211 E4319 (old Z3211 D4301) 350 1Box(5kgx4Box) 1 B-10 07246951 229.99 SGD
In stock
95J/energy (an example) Patent No. 1533782 Rod end color: Green 400 (an example) 450 (an example) AWS A5.1 E6019 relevance 30 (an example) 2.6 Z3211 E4319 (old Z3211 D4301) 350 1Pack(5kg) 1 B-10 10019965 59.99 SGD
In stock
95J/energy (an example) Patent No. 1533782 Rod end color: Green 400 (an example) 450 (an example) AWS A5.1 E6019 relevance 30 (an example) 3.2 Z3211 E4319 (old Z3211 D4301) 350 1Pack(5kg) 1 B-10 10019974 51.99 SGD
In stock
95J/energy (an example) Patent No. 1533782 Rod end color: Green 400 (an example) 450 (an example) AWS A5.1 E6019 relevance 30 (an example) 4 Z3211 E4319 (old Z3211 D4301) 400 1Pack(5kg) 1 B-10 10019983 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.69
16 Customer Reviews
The reviews are automatic translation.
Welding operation
5
From Japan
On 2017-10-02 21:38:11
I purchased this welding rod for the first time, but I am satisfied.
This review is about item#10019965.
welding
3
From Japan
On 2017-06-28 15:47:07
Especially not possible, it is used normally. I hope the price is lower.
This review is about item#10019983.
Repair work of manufacturing equipment
5
From Japan
On 2017-02-20 10:57:33
I have been using this mild steel since I started the welding work at work. I can not compare because I have never used any other company, but I am satisfied because it is easy to use.
This review is about item#10019974.
Welding of steel materials
5
From Japan
On 2016-09-30 13:36:45
It was a bargain and it was worth the price.
This review is about item#7246967.
Truck repair, remodeling
5
From Japan
On 2016-06-24 10:20:38
Even an amateur himself could weld it without problems. I think that it is limited to this one for the first time.
This review is about item#10019965.
Hand welding
5
From Japan
On 2016-03-23 20:01:04
It is the usual welding rod
This review is about item#10019974.
Piping work
5
From Japan
On 2016-03-02 21:42:42
There is also strength which is cheap and easy to weld and is recommended. I also want to use it again
This review is about item#10019974.
Piping work
5
From Japan
On 2016-02-16 20:49:34
It is cheap and easy to use
This review is about item#10019974.
Iron welding
5
From Japan
On 2016-01-12 15:06:32
It was easy to use.
This review is about item#10019965.
Production of building hardware
5
From Japan
On 2014-08-31 18:16:00
I have been using B-10 since I went to a vocational school for welding. We have patronized with strong workability and back bending products. Technically we do not do welding work only occasionally, but for welding amateur's me, B-10 4 mm will guarantee satisfactory work.
This review is about item#10019983.

Related Products