Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Color Yield Point (N/mm2) Tensile Strength (N/mm2) AWS Standards Elongation (%) Rod Diameter (phi mm) Stick Length (mm) Absorbed Amount Standard Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Yield Point (N/mm2) Tensile Strength (N/mm2) AWS Standards Elongation (%) Rod Diameter (phi mm) Stick Length (mm) Absorbed Amount Standard Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - 6 450 - -   1box(20kg) 1 B-14 29887524 199.90 SGD
Shipped after 2017-12-01
Bo-taniro: pale brown 410 (one case) 460 (one case) AWS A5.1 E6019 applicable 32 (one case) 3.2 400 110J / energy (one case) Pat. No. 1533782   1Box(5kgx4Box) 1 B-14 07246994 140.83 SGD
Shipped after 2017-11-27
Bo-taniro: light brown 410 (one case) 460 (one case) Applicable AWS A5.1 E6019 32 (one case) 2.6 350 110J / energy (one case) No. 1533782 patent   1Box(5kgx4Box) 1 B-14 07246985 249.90 SGD
Shipped after 2017-11-27
- - - - - 5 450 - - *[No return] You cannot return this product. For details, see FAQ. 1box(5kg) 1 B-14 62975824 80.30 SGD
Shipped after 2017-12-01
Rod end color: Light brown 410 (an example) 460 (an example) AWS A5.1 E6019 applicable 32 (an example) 4 450 110J/energy (an example) Patent No. 1533782   1Box(5kgx4Box) 1 B-14 07247003 149.90 SGD
Shipped after 2017-11-27
Rod end color: Light brown 410 (an example) 460 (an example) AWS A5.1 E6019 relevance 32 (an example) 2.6 350 110J/energy (an example) Patent No. 1533782   1Box(5kg) 1 B-14 10019992 62.08 SGD
Shipped after 2017-11-27
Rod end color: Light brown 410 (an example) 460 (an example) AWS A5.1 E6019 relevance 32 (an example) 3.2 400 110J/energy (an example) Patent No. 1533782   1Box(5kg) 1 B-14 10020001 59.03 SGD
Shipped after 2017-11-27
Rod end color: Light brown 410 (an example) 460 (an example) AWS A5.1 E6019 relevance 32 (an example) 4 450 110J/energy (an example) Patent No. 1533782   1Box(5kg) 1 B-14 10020017 48.18 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 10
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.77
13 Customer Reviews
The reviews are automatic translation.
Maintenance of machinery, processing, making things and so on.
4
From Japan
On 2017-01-11 15:23:21
Early arcs are easy to fly and slag is also less than before use? I feel it.
This review is about item#10019992.
Plate welding welding
4
From Japan
On 2016-09-29 19:21:06
There is also strength, the price is outstanding and the use is also excellent quite well there.
This review is about item#10020001.
Welding operation
5
From Japan
On 2016-05-13 18:25:15
It is easy to weld. I would like to purchase it next time.
This review is about item#10020001.
Welding operation
5
From Japan
On 2016-02-25 20:05:30
Can be used without problems
This review is about item#10020001.
Ship repair work
5
From Japan
On 2014-12-18 13:42:50
Because it is always used, it is saved for being cheaply purchased.
This review is about item#10020017.
It is used for the processing of steel frame buildings and on site construction.
5
From Japan
On 2014-09-25 15:29:09
Since Kobe Steel's molten bar is widely handled at each dealer, we use it with confidence. In workability at the time of welding it is easy to handle as unlike the illuminite type, peeling of the slag is also smooth, I think that it is a molten bar that is compatible with workability and welding strength.
This review is about item#07246994.
Purchase for practice of welding competition
5
From Japan
On 2013-12-08 12:57:34
I always bought it with a monotaro that sells at 5 kg since it sold the welding rod only at 20 kg unit at the logistics shop I was purchasing. Monotaro is a pleasant person for those who need only a small amount like me. The welding rod itself was a thing of Kobe Steel and there was no problem at all. I would like to ask Mr. Monotaro, would you please increase the brand of the welding rod little by little? I think that it will be more convenient if you do so.
This review is about item#07246994.
Maintenance and repair of machine used
5
From Japan
On 2013-04-18 18:22:41
Bead is beautiful and sparks are very good.
This review is about item#10020001.
Used for a little welding at the company
5
From Japan
On 2013-02-27 13:24:07
Although it is a welding rod which is easy to use easily, it is a little expensive at the home center but the quantity is large at the specialty shop and I think that the price (size) is also exactly the price I ordered this time.
This review is about item#10020017.
Car reinforcement etc.
5
From Japan
On 2011-05-08 21:08:06
It is easy to use in any position.
This review is about item#10019992.

Related Products