Buy more than* S$200* and get FREE SHIPPING

Socket (12pt./entery 12.7mm)

4.80 (15)
Plug-in Angle (mm [inch])
12.7(1/2)
Plug Angle (mm)
12.7
Material
Chromium vanadium steel
...see all
Product Options
ADD TO CART
Dimension l (mm) Dimension D2 (mm) Dimension D1 (mm) Dimensions L (mm) Weight (g) Width Across Flat (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension l (mm) Dimension D2 (mm) Dimension D1 (mm) Dimensions L (mm) Weight (g) Width Across Flat (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 23.3 19 38 60 13 1PC 1 13-4D 07184362 -
Discontinued
[x]
11 23.3 20.4 38 61 14 1PC 1 14-4D 08744391 -
Discontinued
[x]
12 22.5 24 38 66 17 1PC 1 17-4D 07184371 2.63 SGD
In stock
13 23 26.8 38 86 19 1PC 1 19-4D 07184387 -
Discontinued
[x]
13 23 29.2 38 97 21 1PC 1 21-4D 07184396 -
Discontinued
[x]
15 24 30.2 40 99 22 1PC 1 22-4D 08744407 -
Discontinued
[x]
17 26 32.6 42 113 24 1PC 1 24-4D 07184405 -
Discontinued
[x]
19 28 36.6 42 135 27 1PC 1 27-4D 08744416 -
Discontinued
[x]
21 29.5 40.0 44 169 30 1PC 1 30-4D 08744425 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 13
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.80
15 Customer Reviews
The reviews are automatic translation.
Maintenance of agricultural machinery.
5
From Japan
On 2017-04-29 05:55:20
I lost my old socket and bought it. It can be used without any inferiority.
This review is about item#07184371.
Maintenance of farm equipment
5
From Japan
On 2016-04-21 20:39:34
I used it for maintenance of farm equipment. It's a big size that I rarely use, but I was glad that I could purchase it cheaply. The use is especially problem free.
This review is about item#08744425.
Car Repair
5
From Japan
On 2016-01-31 10:34:41
Because it is not a professional, cost performance is enough. The problem has not come out using several times.
This review is about item#08744425.
Car maintenance
3
From Japan
On 2015-12-14 01:59:19
No problem.
This review is about item#07184387.
Bolt tightening
5
From Japan
On 2015-10-18 09:48:07
Even cheap price can be used enough. It depends on usage.
This review is about item#07184405.
Car maintenance
5
From Japan
On 2013-06-19 09:28:48
Bought at the same time with other goods though it was not the lowest price. There is no particular problem with the goods.
This review is about item#08744425.
Car maintenance
5
From Japan
On 2012-11-30 21:50:47
I used it for the hub center nut, but it was not a problem at all. I think that it is quality more than price.
This review is about item#08744425.
Nut that applies 200 Nm of torque
5
From Japan
On 2012-10-20 22:47:52
There is no problem at all, it is feeling that you do not know the need to buy a high
This review is about item#08744407.
Car Maintenance
5
From Japan
On 2012-09-25 09:02:11
I am using it without problems.
This review is about item#07184405.
To improve the GTR
5
From Japan
On 2012-09-05 13:22:54
Cost performance is highest in tool history
This review is about item#08744425.

Related Products