Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Hexagon Bit Socket

4.25 (20)
Plug-in Angle (mm [inch])
9.5(3/8)
Plug Angle (mm)
9.5
Overall Length (mm)
50
...see all
Product Options
ADD TO CART
Width Across Flat (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width Across Flat (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 28 1PC 1 3-3AH 08744556 -
Discontinued
[x]
4 30 1PC 1 4-3AH 07184414 -
Discontinued
[x]
5 34 1PC 1 5-3AH 07184423 -
Discontinued
[x]
6 38 1PC 1 6-3AH 07184432 -
Discontinued
[x]
8 40 1PC 1 8-3AH 07184441 -
Discontinued
[x]
10 40 1PC 1 10-3AH 08744565 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 14
4 star 0
3 star 4
2 star 1
1 star 1
Review Rating: 4.25
20 Customer Reviews
The reviews are automatic translation.
Tightening screw
3
From Japan
On 2016-02-25 18:37:14
Use without problems
This review is about item#07184432.
Tightening work, etc.
5
From Japan
On 2016-02-13 20:10:16
Purchased about three years ago, it is not even that failed Kore You are using without ... But the problem is also being asked too late review. It is good!
This review is about item#08744556.
Car, bike, maintenance of such as mechanical functions
3
From Japan
On 2016-01-27 00:20:11
There is anxiety element for use in high torque (actual damage at the time of the screw loosened), it was also purchased so no problem for normal use in.
This review is about item#07184432.
maintenance
5
From Japan
On 2015-05-27 00:32:10
It was a tool that does not so much use, I bought because it was necessary torque management. Compared to other shops, I like that inexpensive.
This review is about item#07184432.
Remove the bolt
5
From Japan
On 2015-05-15 15:48:31
No problem is if this price even though the firm made, was removing the course properly bolt ^^
This review is about item#07184423.
Tighten the engine parts
5
From Japan
On 2015-05-12 12:34:45
It was put into field work. Since the very easy to use, no problem even in high torque, you also buy things of different size.
This review is about item#07184423.
To high torque work
3
From Japan
On 2015-02-08 20:17:33
Replacement frequency is high because it uses a high torque work. Always need good bit of sharpness.
This review is about item#07184423.
Likely licking
2
From Japan
On 2014-05-13 00:34:40
The hard closed screw likely licking nearly Once and try to remove in the ratchet with this. I got a Kotonaki in the T-shaped hex of KTC. Poor surface per? Dangerous in high torque part does not work with is.
This review is about item#07184441.
Private car maintenance
5
From Japan
On 2014-03-13 13:26:01
Purchase for the mission diff oil exchange. Cheaper than the nearby hardware store, so I do not use only occasionally strength especially no problem.
This review is about item#08744565.
Removal of the parts. Mounting work
5
From Japan
On 2014-03-03 20:06:49
Looks thing may to be good. This time, we have re-purchased at the size difference.
This review is about item#07184423.

Related Products