Buy more than* S$200* and get FREE SHIPPING

Carbide 4 Flute End Mill With Tialn Coating

3.64 (14)
Shank Diameter Tolerance (mm)
0--0.01
Helix Angle (Degree)
30
Blade Diameter Tolerance
0--0.05
Coating
TiAlN
Shape
Pin corner
Material
Carbide alloy
...see all
Product Options
ADD TO CART
Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 6.3 38 2 1PC 1 4M-0200 07226703 -
Discontinued
[x]
3 12 38 3 1PC 1 4M-0300 07226712 -
Discontinued
[x]
4 14 50 4 1PC 1 4M-0400 07226721 -
Discontinued
[x]
6 16 50 5 1PC 1 4M-0500 07226737 -
Discontinued
[x]
6 19 50 6 1PC 1 4M-0600 07226746 -
Discontinued
[x]
8 20 63 8 1PC 1 4M-0800 07226755 -
Discontinued
[x]
10 22 75 10 1PC 1 4M-1000 07226764 -
Discontinued
[x]
12 25 75 12 1PC 1 4M-1200 07226773 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 1
2 star 1
1 star 3
Review Rating: 3.64
14 Customer Reviews
The reviews are automatic translation.
Cutting
1
From Japan
On 2017-01-03 22:11:09
Whether the system is the slightly larger than φ4, does not go to the spindle of the CNC lathe you are using.
This review is about item#7226721.
Plastic model during production
5
From Japan
On 2016-08-09 18:14:30
Attached to the hand of Ryuta we use to process and the like of the plastic model. Only in sharpener sharply indeed carbide end mill, it has been careful not too sharpener to reverse.
This review is about item#7226703.
For router
5
From Japan
On 2014-10-16 15:58:01
End mill is heard rumors that can be used in the router, I saw bought. Since finished in a very beautiful, it is satisfaction.
This review is about item#07226737.
Aluminum A6061 cutting
1
From Japan
On 2014-03-26 16:36:06
Depth 5mm groove carved in φ6mm. Easily broken in a state that does not proceed 10mm. Whether the conditions of speed and feed rate was bad, but too brittle. Manufacturers of high-speed steel end mills under the same conditions have been the work of a few hundred times without falling even sharpness.
This review is about item#07226746.
Hole repeat the finishing touch
5
From Japan
On 2012-04-23 20:53:08
It finished in a clean
This review is about item#07226755.
Keyway processing
5
From Japan
On 2012-04-17 23:19:27
But so also other milling tool, but, Accuracy can greatly satisfied with the same goods and the same level of other companies. Because the place that does not change even wear will continue buy at this price. By all means we want you to set the 7mm.
This review is about item#07226721.
Used in woodworking for trimmer
5
From Japan
On 2011-12-02 22:30:52
Spiral bit of trimer price was used as a spiral end mill for expensive. Straight bit came out burrs, but it was clean shaved in the end mill 4 flute. Feed is going to be without the use of smooth for straight.
This review is about item#07226746.
Use the cut-out in the woodworking router
4
From Japan
On 2011-05-25 20:59:53
Cut and finish is satisfactory. Best if the blade length of 25mm or more. Be left blade length is now, full-length I should longer at least 5mm. It might be wrong to use as a spiral bit for woodworking.
This review is about item#07226746.
Grooving
2
From Japan
On 2010-01-28 20:19:16
Trial purchase. Although reasonably available, cutting performance felt Nari price.
This review is about item#07226703.
We're using the cutting of the bolt holes in the deep.
5
From Japan
On 2010-01-24 23:55:05
It also uses the aluminum cutting. Because it is four-blade position also Hakadori work so stable cutting can be.
This review is about item#07226746.

Related Products