Buy more than* S$200* and get FREE SHIPPING

High-Performance Compact Inverter

5.00 (2)
...see all>
Product Options
ADD TO CART
Dimension W (mm) Capacity (kW) Rated Output Current (A) Input Frequency (Hz) Rated Input Voltage (V) Dimensions W1(mm) Output Voltage (V) Mounting Hole Diameter (phi mm) Dimensions B (mm) Dimensions D (mm) Dimensions H1 (mm) Dimensions A (mm) Cooling System Protection Structure Output Rating Capacity (kVA) Dimension H (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension W (mm) Capacity (kW) Rated Output Current (A) Input Frequency (Hz) Rated Input Voltage (V) Dimensions W1(mm) Output Voltage (V) Mounting Hole Diameter (phi mm) Dimensions B (mm) Dimensions D (mm) Dimensions H1 (mm) Dimensions A (mm) Cooling System Protection Structure Output Rating Capacity (kVA) Dimension H (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
140 2.2 12 - - 132 - 4.5 4.5 155 120.5 4.5 - - 4.5 128 1.84 1pc 1 SV022iG5A-2 07188264 339.99 SGD
Shipped after 2018-05-02
180 7.5 32 - - 170 - 4.5 4.5 170 210 5 - - 12.2 220 3.66 1pc 1 SV075iG5A-2 07188291 609.99 SGD
Shipped after 2018-05-02
70 0.4 2.5 Rating 50 to 60 (+/-5%) 3-PHASE 200 to 230 VAC (+ 10%,-15%) 65.5 Three-phase 200 to 230 4.0 4.0 130 119 4.5 Natural cooling Open type (IP20) 0.95 128 0.76 1PC 1 SV004iG5A-2 07188237 219.99 SGD
In stock
70 0.75 5 Rating 50 to 60 (+/-5%) 3-PHASE 200 to 230 VAC (+ 10%,-15%) 65.5 Three-phase 200 to 230 4.0 4.0 130 119 4.5 Forced air cooling Open type (IP20) 1.9 128 0.77 1PC 1 SV008iG5A-2 07188246 259.99 SGD
In stock
100 1.5 8 Rating 50 to 60 (+/-5%) 3-PHASE 200 to 230 VAC (+ 10%,-15%) 95.5 Three-phase 200 to 230 4.5 4.5 130 120 4.5 Forced air cooling Open type (IP20) 3.0 128 1.12 1PC 1 SV015iG5A-2 07188255 279.99 SGD
In stock
140 3.7 16 Rating 50 to 60 (+/-5%) 3-PHASE 200 to 230 VAC (+ 10%,-15%) 132 Three-phase 200 to 230 4.5 4.5 155 120.5 4.5 Forced air cooling Open type (IP20) 6.1 128 1.89 1PC 1 SV037iG5A-2 07188273 349.99 SGD
In stock
180 5.5 24 Rating 50 to 60 (+/-5%) 3-PHASE 200 to 230 VAC (+ 10%,-15%) 170 Three-phase 200 to 230 4.5 4.5 170 210 5 Forced air cooling Open type (IP20) 9.1 220 3.66 1PC 1 SV055iG5A-2 07188282 559.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Air volume adjustment of fan
5
From Japan
On 2016-05-07 11:35:57
Because the price is cheap, I think that it was good.
This review is about item#07188255.
Equipment update
5
From Japan
On 2013-05-22 06:03:05
I also want a volume changing volume.
This review is about item#07188264.

Related Products