Buy more than* S$200* and get FREE SHIPPING

Clamp Meter

4.06 (34)
Purpose
For repairman of electric devices. For educational material of career college., For repairman of electric devices. For educational material of career college., For repairman of electric devices. For educational material of career college., For repairman of electric devices. For educational material of career college.
Allowable Input
Alternating current(AC): up to 350 A (10 seconds) _x000D _ AC voltage / DC voltage: maximum 600Vrms_x000D _ Resistance: 250 Vrms (10 seconds)
Accuracy
Alternating current(AC): +/-0. 2 %rdg +/- 8dgt_x000D _ Alternating current(AC): +/-2.3%rdg+/-6dgt _ Alternating current(AC): +/-1.3%rdg+/-3dgt Resistance: +/- 2 %rdg + 5 dgt
Clamp Diameter (phi mm)
40
Alternating Current (A)
30/300 To 2 (2 range auto)
Resolution Capability
ALTERNATING CURRENT: 0.01A, 000A ALTERNATING CURRENT: 0.01AV, 000A ALTERNATING CURRENT: 0.01mV, 000A RESISTANCE: 0.1 ohm
Dimensions (Width W x Height H x Depth D) (mm)
64x193x24
Display
Display maximum 3200 counts, LCD display and unit symbols
DC Voltage (V)
0 To 500 (5 range auto)
Resistance (omega)
300/3000 To 2 (2 range auto)
AC Voltage (V)
0 To 500 (4 range auto)
Power
LR44(1.5V BUTTON CELL BATTERY ) x 2
Accessories
Testing batteries, instruction manual, test leads rod
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MR-117 07135913 67.11 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 12
3 star 3
2 star 2
1 star 2
Review Rating: 4.06
34 Customer Reviews
The reviews are automatic translation.
Breaker Maintenance
4
From Japan
On 2017-07-19 16:33:42
The machine itself is satisfactory because it can be used normally without problems. I am glad that the case is easy to use a little if you want it. (When inserting the tester cable, it will be great)
This review is about item#07135913.
Permanent to customers
5
From Japan
On 2017-06-17 09:51:38
Essential items of leakage survey. Although it is a monotaro brand, it can be used with reliability and reliable performance made by manufacturer.
This review is about item#7135913.
When taking temporary power supply
3
From Japan
On 2017-06-06 14:41:36
As a clamp meter, there is no problem. It is inconvenient to use the electric current test for the electric current.
This review is about item#7135913.
Sprinkler signal defect Repair inspection
5
From Japan
On 2017-02-17 05:26:44
The price is reasonable and it is good goods that you can use in various situations. Response and shipping were quickly saved.
This review is about item#07135913.
Easy load measurement at home
4
From Japan
On 2016-11-14 19:03:41
I hope the connection part of the tester lead has improved position and quality.
This review is about item#7135913.
During machine maintenance
5
From Japan
On 2016-11-10 11:43:30
It is small and easy to use. Next time we plan to purchase DC current measurement.
This review is about item#7135913.
Electric construction work
5
From Japan
On 2015-08-07 15:31:44
It was a very good product.
This review is about item#07135913.
Inspection of electrical equipment
4
From Japan
On 2015-03-01 13:56:20
It's light so you can take it anywhere. I am satisfied with the price.
This review is about item#07135913.
We will use it for checking the electrical system such as power supply voltage and current in operation.
5
From Japan
On 2015-02-27 13:55:23
Although it is not always used, it was not possible to check at the time of work but there was also a dangerous thing It is compact and satisfied with the value price. It is about 10 minutes after use, the power supply is automatically turned OFF It is convinced that design is very good addition is added. Products of various companies, Checking While looking at your reviews I found the type I was looking for. I will make effective use in the field from now.
This review is about item#07135913.
Used for current measurement
4
From Japan
On 2014-11-22 14:34:03
I think that various measurements can be made conveniently because of price. I think the case is poor.
This review is about item#07135913.

Related Products