Buy more than* S$200* and get FREE SHIPPING

Spray Gun Paint Cup

3.83 (6)
Mounting Screw Diameter
Spray gun: G1/4
Paint Supply System
Siphon type
Cup Capacity (mL)
600
Mounting Screw Diameter (B)
G1/4
Capacity (mL)
600
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 08241755 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Auto painting
4
From Japan
On 2014-11-06 09:00:47
But was using the manufacturers of genuine products until now, I bought to try to find in the catalog of Monotarou. There is no problem at all to use. You can use the same When you are even sure of the size. I know if a little dissatisfied point see the back, but is somewhat coarse finish. Processing of Bali is less than genuine.
This review is about item#08241755.
Used for painting of shutters
5
From Japan
On 2014-03-05 07:23:46
It's light, compact and easy to use.
This review is about item#08241755.
For spraying signboard of LP gas container
5
From Japan
On 2012-01-24 17:50:09
Everyday, because it is a thing to use, it is badly damaged, it is troubled by adhesion of paint, etc. It washes it in thinner once a week, but because the price of thinner does not become stupid, affordable installment installment I found that this price can be used in a disposable sense.
This review is about item#08241755.
Drug spraying
3
From Japan
On 2011-09-09 13:48:54
Cheap price. Usability that is almost the same as that of the manufacturer.
This review is about item#08241755.
Cup for paint cleaning instruments
3
From Japan
On 2010-09-16 12:58:25
Sometimes there is not a suction pipe fixedly bonded. With this we can not suck up paint. Since our pipe is exchanged for different thickness, pipes are unnecessary but it is inconvenient for those who use it for painting. I would like a 1 liter or larger size.
This review is about item#08241755.
Painting
3
From Japan
On 2007-12-10 15:25:03
It is good to use cheaply because it uses a lot at once.

Related Products