Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Towel buffing pad

4.50 (2)
...see all>
Product Options
ADD TO CART
Dimensions (phi mm) Joint Size Shape Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (phi mm) Joint Size Shape Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
160 12mm - Milli small 1PC 1 No.12 35677853 72.99 SGD
Shipped after 2018-06-22
160 5/8 inches - Inch large 1PC 1 No.16W 35677871 72.99 SGD
Shipped after 2018-06-25
180 5/8 inches - Inch large 1PC 1 No.5W 35677844 72.99 SGD
Shipped after 2018-06-21
180 12mm - Milli small 1PC 1 No.4 35677835 83.99 SGD
Shipped after 2018-06-22
160 1/2 inches - Inch small 1PC 1 No.12W 35677862 72.99 SGD
Shipped after 2018-06-25
180 16mm Round mm large 1PC 1 No.5 07191834 51.99 SGD
In stock
160 16mm Angle Milli size 1PC 1 No.16 07191843 50.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Attached to polisher
4
From Japan
On 2015-04-15 16:55:02
Previously I bought a purely baby type but it was a bit cheap a few years ago so I bought it and used it but sponge got worse so it is a repeater I ordered this time It is satisfactory to say with frequency and price
This review is about item#07191834.
Polished finish after painting
5
From Japan
On 2013-11-17 17:05:18
I feel that deterioration of sponge part of putt is fast. Stiffness is just right, so what can not be done with a more durable material?
This review is about item#07191834.

Related Products