Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Desk-Top Sealer Fv802-01

5.00 (1)
Welding Thickness (mm)
less than (Polyethylene) scale 2 less than 0.10 (polyethylene), less than 0.04 (polypropylene hot film etc) scale 3 less than 0.20 (polyethylene), less than 0.08 (polypropylene hot film etc) scale 4 Below 0.08 (hot film, polypropylene etc.): scale 5 Thickness is the sum of more than 2 above is reference value.
Seal Capacity (mm)
0.2 (The total thickness of more than 2 polyethylene )
Outside Dimension (Width W x Length L x Height H) (mm)
80x330x200
Seal Dimensions (mm)
1.6x200(Max)
Power Consumption (W)
260: Fusing heater use 240: melt down heater use
Power (V)
AC100
Type
Main unit
Weight (kg)
About 2.7 (not including cord)
TRUSCO Part Number
293-9215
Others
Incorporated by melting worn when shipped.
Accessories
welding heater, meltdown heater Teflon tapes, adhesive tapes 2 each
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FV802-01 07271887 218.35 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Packing work
5
From Japan
On 2016-08-15 17:23:21
Ease of use is good, it may be durability.
This review is about item#7271887.

Related Products