Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Dimension L2 (mm) Length L1 (mm) Overall Length L (mm) Radial Clearance Tolerance Values(micrometer) Outside Diameter D (phi mm) Maximum Eccentricity (micrometer) Weight (g) Dimensions dr (mm) Material (retainer) Standard Load Rating Co (N) Material (outer cylinder) Standard Load Rating C (N) Material (ball) Ball Row Number Material (Seal) Outer Diameter Tolerance (mm) Type Dimensions D0 (phi mm) Specification Inscribed Circle Tolerance (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension L2 (mm) Length L1 (mm) Overall Length L (mm) Radial Clearance Tolerance Values(micrometer) Outside Diameter D (phi mm) Maximum Eccentricity (micrometer) Weight (g) Dimensions dr (mm) Material (retainer) Standard Load Rating Co (N) Material (outer cylinder) Standard Load Rating C (N) Material (ball) Ball Row Number Material (Seal) Outer Diameter Tolerance (mm) Type Dimensions D0 (phi mm) Specification Inscribed Circle Tolerance (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.3 44(0--0.3) 55(0--0.3) 0--5 19 15 62 10 - 1100 - 588 - 4 - 0--0.016 - 18 - 0--0.010   1pc 1 LM 10LUU 07231734 17.99 SGD
Shipped after 2018-04-27
1.6 61(0--0.3) 80(0--0.3) 0--9 32 20 180 20 - 2750 - 1400 - 5 - 0--0.019 - 30.5 - 0--0.012   1pc 1 LM 20LUU 07231777 26.99 SGD
Shipped after 2018-04-27
1.85 82(0--0.4) 112(0--0.4) 0--9 40 20 440 25 - 3140 - 1560 - 6 - 0--0.019 - 38 - 0--0.012   1pc 1 LM 25LUU 07231786 39.99 SGD
Shipped after 2018-04-27
2.1 99(0--0.4) 135(0--0.4) 0--13 52 25 795 35 - 6270 - 2650 - 6 - 0--0.022 - 49 - 0--0.015   1pc 1 LM 35LUU 07231804 63.99 SGD
Shipped after 2018-05-01
2.6 148(0--0.4) 192(0--0.4) 0--13 80 25 3100 50 - 15900 - 6080 - 6 - 0--0.022 - 76.5 - 0--0.015   1pc 1 LM 50LUU 07231822 119.99 SGD
Shipped after 2018-05-02
- - 19(0--0.3) 0--2 7 10 3 3 - 216 - 139 - 4 - 0--0.013 - - - 0--0.010   1pc 1 LM 3LUU 07231682 25.99 SGD
Shipped after 2018-05-02
1.3 46(0--0.3) 61(0--0.3) 0--7 23 15 90 13 - 1570 - 814 - 4 - 0--0.016 - 22 - 0--0.010   1pc 1 LM 13LUU 07231752 17.99 SGD
Shipped after 2018-04-27
2.1 121(0--0.4) 154(0--0.4) 0--13 60 25 1170 40 - 8040 - 3430 - 6 - 0--0.022 - 57 - 0--0.015   1pc 1 LM 40LUU 07231813 91.99 SGD
Shipped after 2018-05-02
- - 23(0--0.3) 0--3 8 10 4 4 - 254 - 139 - 4 - 0--0.013 - - - 0--0.010   1pc 1 LM 4LUU 07231691 21.99 SGD
Shipped after 2018-04-27
3.15 170(0--0.4) 211(0--0.4) 0--16 90 25 3500 60 - 20000 - 7650 - 6 - 0--0.025 - 86.5 - 0--0.020 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LM 60LUU 07231831 129.99 SGD
Shipped after 2018-05-02
1.1 20(0--0.3) 29(0--0.3) 0--3 10 10 8 5 - 412 - 263 - 4 - 0--0.013 - 9.6 - 0--0.010   1pc 1 LM 5LUU 07231707 19.99 SGD
Shipped after 2018-04-27
1.85 89(0--0.4) 123(0--0.4) 0--9 45 20 580 30 - 5490 - 2490 - 6 - 0--0.019 - 43 - 0--0.012   1pc 1 LM 30LUU 07231795 47.99 SGD
Shipped after 2018-04-27
1.6 53(0--0.3) 70(0--0.3) 0--7 28 15 145 16 - 2350 - 1230 - 5 - 0--0.016 - 27 - 0--0.010   1pc 1 LM 16LUU 07231761 19.99 SGD
Shipped after 2018-04-27
1.3 46(0--0.3) 57(0--0.3) 0--5 21 15 80 12 - 1200 - 657 - 4 - 0--0.016 - 20 - 0--0.010   1pc 1 LM 12LUU 07231743 17.99 SGD
Shipped after 2018-04-27
1.1 27(0--0.3) 35(0--0.3) 0--5 12 15 16 6 Resin 529 SUJ2 (high carbon chromium steel) 324 SUJ2 (high carbon chromium steel) 4 Gum 0--0.013 Long type barrel both ends sealed type 11.5 Standard type 0--0.010   1PC 1 LM 6LUU 07231716 13.99 SGD
In stock
1.1 35(0--0.3) 45(0--0.3) 0--5 15 15 31 8 - 784 - 431 - 4 - 0--0.013 - 14.3 - 0--0.010   1pc 1 LM 8LUU 07231725 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine tool parts
5
From Japan
On 2016-05-11 20:15:23
I am satisfied. It is very handy for this size to be available at this delivery date.
This review is about item#07231777.

Related Products