Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
TRUSCO Part Number Maximum Temperature (Degree C) Material (ball) Material (retainer) Inscribed Circle Tolerance (mm) Angle theta (degree) Material (outer cylinder) Overall Length L (mm) Dimensions H1 (mm) Radial Clearance Tolerance Values(micrometer) Outside Diameter D (phi mm) Dimensions H0 (mm) Maximum Eccentricity (micrometer) Material (Seal) Type Dimensions dr (mm) Weight (g) Length L1 (mm) Standard Load Rating Co (N) Specification Dimensions D0 (phi mm) Standard Load Rating C (N) Dimension L2 (mm) Ball Row Number 2014 TRUSCO Published Page Outer Diameter Tolerance (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Maximum Temperature (Degree C) Material (ball) Material (retainer) Inscribed Circle Tolerance (mm) Angle theta (degree) Material (outer cylinder) Overall Length L (mm) Dimensions H1 (mm) Radial Clearance Tolerance Values(micrometer) Outside Diameter D (phi mm) Dimensions H0 (mm) Maximum Eccentricity (micrometer) Material (Seal) Type Dimensions dr (mm) Weight (g) Length L1 (mm) Standard Load Rating Co (N) Specification Dimensions D0 (phi mm) Standard Load Rating C (N) Dimension L2 (mm) Ball Row Number 2014 TRUSCO Published Page Outer Diameter Tolerance (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
293-4949 80 SUJ2(high-carbonchromiumsteel) Resin 0 to -0.009 80 SUJ2(high-carbonchromiumsteel) 30 (0 to -0.2) 8 0 to -5 21 1.5 12 Gum Bothendsofthenut-shapedseal 12 31.5 23(0 to -0.2) 598 Standard type 20 412 1.3 4 1-1571 0 to -0.013   1PC 1 LM 12UU 07231411 7.08 SGD
In stock
- - - - - - - - - - - - - - - - - - - Standard type - - - - - -   1PC 1 LM 30UU 07231463 23.77 SGD
Shipped after 2017-05-31
- 80 - - 0--0.008 - - 10(0--0.12) - 0--2 7 - 8 - - 3 1.4 - 108 - - 88.2 - 4 - 0--0.009 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LM 3UU 20627084 12.04 SGD
In stock
- 80 SUJ2 (high-carbon chromium steel) Resin 0 to -0.015 50 SUJ2 (high-carbon chromium steel) 110 (0 to -0.3) 30 0 to -16 90 3 25 Gum - 60 2000 85(0 to -0.3) 10000 Standard type 86.5 4710 3.15 6 - 0 to -0.022   1PC 1 LM 60UU 07231506 79.36 SGD
Shipped after 2017-05-30
- 80 SUJ2 (high-carbon chromium steel) Resin 0 to -0.008 - SUJ2 (high-carbon chromium steel) 10 (0 to -0.12) - 0 to -2 7 - 8 Gum - 3 1.4 - 108 Standard type - 88.2 - 4 - 0 to -0.009   1PC 1 LM 3UU 07231341 10.41 SGD
Shipped after 2017-05-31
293-4990 80 SUJ2 (high-carbon chromium steel) Resin 0 to -0.008 - SUJ2 (high-carbon chromium steel) 12 (0 to -0.12) - 0 to -3 8 - 8 Gum - 4 1.9 - 127 Standard type - 88.2 - 4 1-1571 0 to -0.009   1PC 1 LM 4UU 07231357 8.20 SGD
Shipped after 2017-06-02
- 80 SUJ2 (high-carbon chromium steel) Resin 0 to -0.012 50 SUJ2 (high-carbon chromium steel) 70 (0 to -0.3) 17 0 to -13 52 2.5 20 Gum - 35 390 49.5(0 to -0.3) 3140 Standard type 49 1670 2.1 6 - 0 to -0.019   1PC 1 LM 35UU 07231472 32.74 SGD
Shipped after 2017-05-31
- 80 SUJ2 (high-carbon chromium steel) Resin 0 to -0.008 - SUJ2 (high-carbon chromium steel) 15 (0 to -0.12) - 0 to -3 10 - 8 Gum - 5 4 10.2(0 to -0.2) 206 Standard type 9.6 167 1.1 4 - 0 to -0.009   1PC 1 LM 5UU 07231366 8.21 SGD
In stock
293-5007 80 SUJ2 (high-carbon chromium steel) Resin 0 to -0.012 50 SUJ2 (high-carbon chromium steel) 100 (0 to -0.3) 25 0 to -13 80 3 20 Gum - 50 1580 74(0 to -0.3) 7940 Standard type 76.5 3820 2.6 6 1-1571 0 to -0.022   1PC 1 LM 50UU 07231497 59.28 SGD
Shipped after 2017-05-30
- 80 SUJ2 (high-carbon chromium steel) Resin 0 to -0.012 50 SUJ2 (high-carbon chromium steel) 80 (0 to -0.3) 20 0 to -13 60 3 20 Gum - 40 585 60.5(0 to -0.3) 4020 Standard type 57 2160 2.1 6 - 0 to -0.019   1PC 1 LM 40UU 07231481 44.23 SGD
In stock
- 80 SUJ2 (high carbon chrome steel) Resin 0 - -0.009 - SUJ2 (high carbon chrome steel) 19(0 - -0.2) - 0 - -5 12 1 12 Rubber Outer casing double-end seal type 6 8 13.5(0 - -0.2) 265 Standard type 11.5 206 1.1 4 - 0 - -0.011   1PC 1 LM 6UU 07231375 6.61 SGD
In stock
293-5015 80 SUJ2 (high carbon chrome steel) Resin 0 - -0.009 - SUJ2 (high carbon chrome steel) 24(0 - -0.2) - 0 - -5 15 1 12 Rubber Outer casing double-end seal type 8 16 17.5(0 - -0.2) 402 Standard type 14.3 265 1.1 4 - 0 - -0.011   1PC 1 LM 8UU 07231384 6.69 SGD
In stock
- 80 SUJ2 (high carbon chrome steel) Resin 0 - -0.009 - SUJ2 (high carbon chrome steel) 17(0 - -0.2) - 0 - -5 15 1 12 Rubber Outer casing double-end seal type 8 11 11.5(0 - -0.2) 225 Standard type 14.3 176 1.1 4 - 0 - -0.011   1PC 1 LM 8SUU 07231393 6.44 SGD
Shipped after 2017-05-31
293-4931 80 SUJ2 (high carbon chrome steel) Resin 0 - -0.009 - SUJ2 (high carbon chrome steel) 29(0 - -0.2) - 0 - -5 19 1 12 Rubber Outer casing double-end seal type 10 30 22(0 - -0.2) 549 Standard type 18 373 1.3 4 - 0 - -0.013   1PC 1 LM 10UU 07231402 7.07 SGD
In stock
- 80 SUJ2 (high carbon chrome steel) Resin 0 - -0.009 80 SUJ2 (high carbon chrome steel) 32(0 - -0.2) 9 0 - -7 23 1.5 12 Rubber Outer casing double-end seal type 13 43 23(0 - -0.2) 775 Standard type 22 510 1.3 4 - 0 - -0.013   1PC 1 LM 13UU 07231427 7.67 SGD
In stock
293-4957 80 SUJ2 (high carbon chrome steel) Resin 0 - -0.009 60 SUJ2 (high carbon chrome steel) 37(0 - -0.2) 11 0 - -7 28 1.5 12 Rubber Outer casing double-end seal type 16 69 26.5(0 - -0.2) 1180 Standard type 27 775 1.6 5 - 0 - -0.013   1PC 1 LM 16UU 07231436 9.32 SGD
In stock
293-4965 80 SUJ2 (high carbon chrome steel) Resin 0 - -0.010 60 SUJ2 (high carbon chrome steel) 42(0 - -0.2) 11 0 - -9 32 1.5 15 Rubber Outer casing double-end seal type 20 87 30.5(0 - -0.2) 1370 Standard type 30.5 863 1.6 5 - 0 - -0.016   1PC 1 LM 20UU 07231445 12.41 SGD
In stock
293-4973 80 SUJ2 (high carbon chrome steel) Resin 0 - -0.010 50 SUJ2 (high carbon chrome steel) 59(0 - -0.3) 12 0 - -9 40 2 15 Rubber Outer casing double-end seal type 25 220 41(0 - -0.3) 1570 Standard type 38 980 1.85 6 - 0 - -0.016   1PC 1 LM 25UU 07231454 17.86 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
During machine maintenance (small NC milling machine)
5
From Japan
On 2017-05-19 12:51:34
So far it was a Chinese no-branded item, but I used it for about a year and tried to replace it. The movement became very smooth. I think that I also contribute to improvement in precision by reducing the play.
This review is about item#7231445.
Linear guide of desktop CNC
2
From Japan
On 2015-04-14 21:36:40
There was rattling in the retainer part, the built-in table breaks, so it did not become usable. Although it was possible to reduce blurring by shifting the center axis of the linear bush and the linear shaft, it is not satisfactory.
This review is about item#07231436.
Parts replacement for laser engraving machine.
3
From Japan
On 2015-04-04 07:31:21
Made in China became useless, so it changed smoothly and changed.
This review is about item#07231393.
Linear motor parts with hobby
5
From Japan
On 2014-08-12 13:20:36
I bought it for the improvement of the Chinese made 3D printer. Accuracy has improved to not compare with the parts that were originally attached.
This review is about item#07231384.
Work tool creation
5
From Japan
On 2013-05-15 16:16:11
I bought it with the linear shaft at the same time. The creation of the working tool with goods as expected also was good and the accuracy was good. However, I would appreciate it if you can suppress initial grease application. Grease has spread to the surface of the product and it takes time and labor to clean.
This review is about item#07231436.
As a slide part of the inoculation machine of Enoki mushrooms
5
From Japan
On 2013-03-19 17:40:19
It is exactly the same as the product so far, so it is the same. I am thankful that the price is cheap.
This review is about item#07231427.

Related Products