Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Linear Bush

5.00 (1)
Material (retainer)
Resin
Maximum Temperature (Degree C)
80
Material (Seal)
Gum
Specification
Standard type
...see all>
Product Options
ADD TO CART
Standard Load Rating C (N) Ball Row Number Maximum Eccentricity (micrometer) Outer Diameter Tolerance (mm) Type Material (ball) Length L1 (mm) Inscribed Circle Tolerance (mm) Dimensions D0 (phi mm) Overall Length L (mm) Dimension L2 (mm) Outside Diameter D (phi mm) Material (outer cylinder) Weight (g) Radial Clearance Tolerance Values(micrometer) Dimensions dr (mm) Standard Load Rating Co (N) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Load Rating C (N) Ball Row Number Maximum Eccentricity (micrometer) Outer Diameter Tolerance (mm) Type Material (ball) Length L1 (mm) Inscribed Circle Tolerance (mm) Dimensions D0 (phi mm) Overall Length L (mm) Dimension L2 (mm) Outside Diameter D (phi mm) Material (outer cylinder) Weight (g) Radial Clearance Tolerance Values(micrometer) Dimensions dr (mm) Standard Load Rating Co (N) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
814 4 - 0 to -0.016 - SUJ2 (high-carbon chromium steel) 46(0 to -0.3) 0 to -0.010 22 61 (0 to -0.3) 1.3 23 SUJ2 (high-carbon chromium steel) 90 0 to -7 13 1570   1PC 1 LM 13L 07231917 13.99 SGD
Shipped after 2018-06-21
1230 5 - 0 to -0.016 - SUJ2 (high-carbon chromium steel) 53(0 to -0.3) 0 to -0.010 27 70 (0 to -0.3) 1.6 28 SUJ2 (high-carbon chromium steel) 145 0 to -7 16 2350   1PC 1 LM 16L 07231926 14.99 SGD
Shipped after 2018-06-20
3430 6 25 0 to -0.022 - SUJ2 (high-carbon chromium steel) 121(0 to -0.4) 0 to -0.015 57 154 (0 to -0.4) 2.1 60 SUJ2 (high-carbon chromium steel) 1170 0 to -13 40 8040   1PC 1 LM 40L 07231971 86.99 SGD
Shipped after 2018-06-21
1400 5 20 0 to -0.019 - SUJ2 (high-carbon chromium steel) 61(0 to -0.3) 0 to -0.012 30.5 80 (0 to -0.3) 1.6 32 SUJ2 (high-carbon chromium steel) 180 0 to -9 20 2750   1PC 1 LM 20L 07231935 24.99 SGD
In stock
2650 6 25 0 to -0.022 - SUJ2 (high-carbon chromium steel) 99(0 to -0.4) 0 to -0.015 49 135 (0 to -0.4) 2.1 52 SUJ2 (high-carbon chromium steel) 795 0 to -13 35 6270   1PC 1 LM 35L 07231962 59.99 SGD
Shipped after 2018-06-21
7650 6 25 0 to -0.025 - SUJ2 (high-carbon chromium steel) 170(0 to -0.4) 0 to -0.020 86.5 211 (0 to -0.4) 3.15 90 SUJ2 (high-carbon chromium steel) 3500 0 to -16 60 20000   1PC 1 LM 60L 07231996 179.99 SGD
Shipped after 2018-06-21
139 4 - 0 to -0.013 - SUJ2 (high-carbon chromium steel) - 0 to -0.010 - 23 (0 to -0.3) - 8 SUJ2 (high-carbon chromium steel) 4 0 to -3 4 254   1PC 1 LM 4L 07231856 15.99 SGD
In stock
588 4 - 0 to -0.016 - SUJ2 (high-carbon chromium steel) 44(0 to -0.3) 0 to -0.010 18 55 (0 to -0.3) 1.3 19 SUJ2 (high-carbon chromium steel) 62 0 to -5 10 1100   1PC 1 LM 10L 07231892 16.99 SGD
In stock
2490 6 20 0 to -0.019 - SUJ2 (high-carbon chromium steel) 89(0 to -0.4) 0 to -0.012 43 123 (0 to -0.4) 1.85 45 SUJ2 (high-carbon chromium steel) 580 0 to -9 30 5490   1PC 1 LM 30L 07231953 49.99 SGD
In stock
1560 6 20 0 to -0.019 - SUJ2 (high-carbon chromium steel) 82(0 to -0.4) 0 to -0.012 38 112 (0 to -0.4) 1.85 40 SUJ2 (high-carbon chromium steel) 440 0 to -9 25 3140   1PC 1 LM 25L 07231944 37.99 SGD
In stock
139 4 - 0 to -0.013 - SUJ2 (high-carbon chromium steel) - 0 to -0.010 - 19 (0 to -0.3) - 7 SUJ2 (high-carbon chromium steel) 3 0 to -2 3 216   1PC 1 LM 3L 07231847 24.99 SGD
Shipped after 2018-06-21
6080 6 25 0 to -0.022 - SUJ2 (high-carbon chromium steel) 148(0 to -0.4) 0 to -0.015 76.5 192 (0 to -0.4) 2.6 80 SUJ2 (high-carbon chromium steel) 3100 0 to -13 50 15900   1PC 1 LM 50L 07231987 129.99 SGD
Shipped after 2018-06-21
263 4 - 0 to -0.013 - SUJ2 (high-carbon chromium steel) 20(0 to -0.3) 0 to -0.010 9.6 29 (0 to -0.3) 1.1 10 SUJ2 (high-carbon chromium steel) 8 0 to -3 5 412   1PC 1 LM 5L 07231865 15.99 SGD
In stock
431 4 - 0 to -0.013 - SUJ2 (high-carbon chromium steel) 35(0 to -0.3) 0 to -0.010 14.3 45 (0 to -0.3) 1.1 15 SUJ2 (high-carbon chromium steel) 31 0 to -5 8 784   1PC 1 LM 8L 07231883 12.99 SGD
In stock
324 4 15 0 to -0.013 Long type standard form SUJ2(high-carbonchromiumsteel) 27(0 to -0.3) 0 to -0.010 11.5 35 (0 to -0.3) 1.1 12 SUJ2(high-carbonchromiumsteel) 16 0 to -5 6 529 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LM 6L 07231874 12.99 SGD
Shipped after 2018-06-20
657 4 15 0 to -0.016 Long type standard form SUJ2 (high-carbon chromium steel) 46(0 to -0.3) 0 to -0.010 20 57(0 to -0.3) 1.3 21 SUJ2 (high-carbon chromium steel) 80 0 to -5 12 1200   1PC 1 LM 12L 07231901 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drive unit etc. that need accuracy
5
From Japan
On 2014-07-09 16:21:34
I am glad that the accuracy was high.
This review is about item#07231883.

Related Products