Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (g) Dimensions H1 (mm) Dimensions dr (mm) Specification Type Standard Load Rating Co (N) Dimensions H0 (mm) Standard Load Rating C (N) Length L1 (mm) Ball Row Number Dimensions D0 (phi mm) Outer Diameter Tolerance (mm) Dimension L2 (mm) Material (ball) Inscribed Circle Tolerance (mm) Material (retainer) Overall Length L (mm) Material (outer cylinder) Outside Diameter D (phi mm) Dimensions do (mm) Radial Clearance Tolerance Values(micrometer) Material (Seal) Angle theta (degree) Maximum Eccentricity (micrometer) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Dimensions H1 (mm) Dimensions dr (mm) Specification Type Standard Load Rating Co (N) Dimensions H0 (mm) Standard Load Rating C (N) Length L1 (mm) Ball Row Number Dimensions D0 (phi mm) Outer Diameter Tolerance (mm) Dimension L2 (mm) Material (ball) Inscribed Circle Tolerance (mm) Material (retainer) Overall Length L (mm) Material (outer cylinder) Outside Diameter D (phi mm) Dimensions do (mm) Radial Clearance Tolerance Values(micrometer) Material (Seal) Angle theta (degree) Maximum Eccentricity (micrometer) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 - 10 Standard type Standard form 549 1 373 22(0 to -0.2) 4 18 0 to -0.013 1.3 SUJ2(high-carbonchromiumsteel) 0 to -0.009 Resin 29 (0 to -0.2) SUJ2(high-carbonchromiumsteel) 19 - 0 to -5 Gum - 12   1PC 1 LM 10 07231576 5.81 SGD
In stock
31.5 8 12 Standard type Standard form 598 1.5 412 23(0 to -0.2) 4 20 0 to -0.013 1.3 SUJ2(high-carbonchromiumsteel) 0 to -0.009 Resin 30 (0 to -0.2) SUJ2(high-carbonchromiumsteel) 21 - 0 to -5 Gum 80 12   1PC 1 LM 12 07231585 5.86 SGD
In stock
4 - 5 Standard type - 206 - 167 10.2(0 to -0.2) 4 9.6 0 to -0.009 1.1 SUJ2 (high-carbon chromium steel) 0 to -0.008 Resin 15 (0 to -0.12) SUJ2 (high-carbon chromium steel) 10 - 0 to -3 Gum - 8   1PC 1 LM 5 07231533 9.36 SGD
In stock
15000 - 120 - - 40000 - 16400 158.6(0 to -0.4) 8 175 0 to -0.025 4.15 - 0 to -0.020 - 200(0 to -0.4) - 180 5 0 to -25 - - 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LM120 34665373 -
Discontinued
[x]
1.4 - 3 Standard type - 108 - 88.2 - 4 - 0 to -0.009 - SUJ2 (high-carbon chromium steel) 0 to -0.008 Resin 10 (0 to -0.12) SUJ2 (high-carbon chromium steel) 7 - 0 to -2 Gum - 8   1PC 1 LM 3 07231515 8.20 SGD
In stock
250 15 30 Standard type - 2750 2.5 1570 44.5(0 to -0.3) 6 43 0 to -0.016 1.85 SUJ2 (high-carbon chromium steel) 0 to -0.010 Resin 64 (0 to -0.3) SUJ2 (high-carbon chromium steel) 45 - 0 to -9 Gum 50 -   1PC 1 LM 30 07231637 24.54 SGD
In stock
1580 25 50 Standard type - 7940 3 3820 74(0 to -0.3) 6 76.5 0 to -0.022 2.6 SUJ2 (high-carbon chromium steel) 0 to -0.012 Resin 100 (0 to -0.3) SUJ2 (high-carbon chromium steel) 80 - 0 to -13 Gum 50 20   1PC 1 LM 50 07231664 55.10 SGD
In stock
8 - 6 Standard type - 265 1 206 13.5(0 to -0.2) 4 11.5 0 to -0.011 1.1 SUJ2 (high-carbon chromium steel) 0 to -0.009 Resin 19 (0 to -0.2) SUJ2 (high-carbon chromium steel) 12 - 0 to -5 Gum - -   1PC 1 LM 6 07231542 5.54 SGD
In stock
2000 30 60 Standard type - 10000 3 4710 85(0 to -0.3) 6 86.5 0 to -0.022 3.15 SUJ2 (high-carbon chromium steel) 0 to -0.015 Resin 110 (0 to -0.3) SUJ2 (high-carbon chromium steel) 90 - 0 to -16 Gum 50 25   1PC 1 LM 60 07231673 75.48 SGD
In stock
16 - 8 Standard type - 402 1 265 17.5(0 to -0.2) 4 14.3 0 to -0.011 1.1 SUJ2 (high-carbon chromium steel) 0 to -0.009 Resin 24 (0 to -0.2) SUJ2 (high-carbon chromium steel) 15 - 0 to -5 Gum - -   1PC 1 LM 8 07231551 5.59 SGD
In stock
87 11 20 Standard type - 1370 1.5 863 30.5(0 to -0.2) 5 30.5 0 to -0.016 1.6 SUJ2 (high-carbon chromium steel) 0 to -0.010 Resin 42 (0 to -0.2) SUJ2 (high-carbon chromium steel) 32 - 0 to -9 Gum 60 -   1PC 1 LM 20 07231612 10.61 SGD
In stock
43 9 13 Standard type - 775 1.5 510 23(0 to -0.2) 4 22 0 to -0.013 1.3 SUJ2 (high-carbon chromium steel) 0 to -0.009 Resin 32 (0 to -0.2) SUJ2 (high-carbon chromium steel) 23 - 0 to -7 Gum 80 -   1PC 1 LM 13 07231594 6.66 SGD
In stock
220 12 25 Standard type - 1570 2 980 41(0 to -0.3) 6 38 0 to -0.016 1.85 SUJ2 (high-carbon chromium steel) 0 to -0.010 Resin 59 (0 to -0.3) SUJ2 (high-carbon chromium steel) 40 - 0 to -9 Gum 50 -   1PC 1 LM 25 07231621 16.38 SGD
In stock
390 17 35 Standard type - 3140 2.5 1670 49.5(0 to -0.3) 6 49 0 to -0.019 2.1 SUJ2 (high-carbon chromium steel) 0 to -0.012 Resin 70 (0 to -0.3) SUJ2 (high-carbon chromium steel) 52 - 0 to -13 Gum 50 20   1PC 1 LM 35 07231646 30.11 SGD
In stock
1.9 - 4 Standard type - 127 - 88.2 - 4 - 0 to -0.009 - SUJ2 (high-carbon chromium steel) 0 to -0.008 Resin 12 (0 to -0.12) SUJ2 (high-carbon chromium steel) 8 - 0 to -3 Gum - 8   1PC 1 LM 4 07231524 6.81 SGD
In stock
585 20 40 Standard type - 4020 3 2160 60.5(0 to -0.3) 6 57 0 to -0.019 2.1 SUJ2 (high-carbon chromium steel) 0 to -0.012 Resin 80 (0 to -0.3) SUJ2 (high-carbon chromium steel) 60 - 0 to -13 Gum 50 20   1PC 1 LM 40 07231655 40.76 SGD
In stock
69 11 16 Standard type Standard type 1180 1.5 775 26.5(0 - -0.2) 5 27 0 - -0.013 1.6 SUJ2 (high carbon chrome steel) 0 - -0.009 Resin 37(0 - -0.2) SUJ2 (high carbon chrome steel) 28 - 0 - -7 Rubber 60 12   1PC 1 LM 16 07231603 7.66 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Work that use the linear bush
3
From Japan
On 2015-02-01 15:54:14
You can normally slide. Accuracy do not know so can not be achieved. Since starting to use I do not know durability.
This review is about item#07231542.
As the replacement part of the slide round.
5
From Japan
On 2013-08-08 23:23:36
Because I felt caught in the sliding motion of the slide round of Hitachi, I tried to buy this product to match the standard. Exchange but took some time and effort, the replacement work is the end safely, the operation was no problem.
This review is about item#07231621.

Related Products