Buy more than* S$200* and get FREE SHIPPING

Linear Bush

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Length L1 (mm)
11.5(0--0.2)
Radial Clearance Tolerance Values(micrometer)
0--5
Maximum Eccentricity (micrometer)
12
Dimensions dr (mm)
8
Dimensions H0 (mm)
1
Standard Load Rating Co (N)
225
Standard Load Rating C (N)
176
Ball Row Number
4
Outer Diameter Tolerance (mm)
0--0.011
Dimensions D0 (phi mm)
14.3
Maximum Temperature (Degree C)
80
Inscribed Circle Tolerance (mm)
0--0.009
Dimension L2 (mm)
1.1
Overall Length L (mm)
17(0--0.2)
Outside Diameter D (phi mm)
15
Weight (g)
11
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 LM 8S 07231567 5.99 SGD
In stock
ADD TO CART

Related Products

THK

THK