Buy more than* S$200* and get FREE SHIPPING

Linear Bushing

Purpose
Precision equipment such as OA equipment and peripheral, measuring device, loggers, digital 3D measuring devices, etc. Industrial machinery sliding parts such as multi-spindle drilling machines, punching presses, cutter grinding machines, automatic gas cu
Material (retainer)
Resin
Maximum Temperature (Degree C)
80
Material (Seal)
Gum
Specification
Flange round shape
...see all
Product Options
ADD TO CART
Material (outer cylinder) Dimention D1 (phimm) Radial Clearance Tolerance Values(micrometer) Overall Length L (mm) Dimensions dr (mm) Outside Diameter D (phi mm) Standard Load Rating Co (N) Dimension H (mm) Standard Load Rating C (N) Weight (g) Ball Row Number Outer Diameter Tolerance (mm) P.C.D(mm) Maximum Eccentricity (micrometer) Material (ball) Squareness (micro m) Mounting Hole (mm) Type Inscribed Circle Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (outer cylinder) Dimention D1 (phimm) Radial Clearance Tolerance Values(micrometer) Overall Length L (mm) Dimensions dr (mm) Outside Diameter D (phi mm) Standard Load Rating Co (N) Dimension H (mm) Standard Load Rating C (N) Weight (g) Ball Row Number Outer Diameter Tolerance (mm) P.C.D(mm) Maximum Eccentricity (micrometer) Material (ball) Squareness (micro m) Mounting Hole (mm) Type Inscribed Circle Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
SUJ2 (high-carbon chromium steel) 43(0 to -0.2) 0 to -7 61 (0 to -0.3) 13 23 1570 6 814 130 4 0 to -0.016 33 - SUJ2 (high-carbon chromium steel) - d1xd2xh:4.5x8x4.4 - 0 to -0.010 1PC 1 LMF 13LUU 07232321 36.09 SGD
Shipped after 2017-02-24
SUJ2 (high-carbon chromium steel) 116(0 to -0.3) 0 to -13 192 (0 to -0.4) 50 80 15900 13 6080 3500 6 0 to -0.022 98 25 SUJ2 (high-carbon chromium steel) 25 d1xd2xh:9x14x8.6 - 0 to -0.015 1PC 1 LMF 50LUU 07232391 229.90 SGD
Shipped after 2017-02-24
SUJ2 (high-carbon chromium steel) 32(0 to -0.2) 0 to -5 45 (0 to -0.3) 8 15 784 5 431 53 4 0 to -0.013 24 - SUJ2 (high-carbon chromium steel) - d1xd2xh:3.4x6.5x3.3 - 0 to -0.010 1PC 1 LMF 8LUU 07232294 29.04 SGD
Shipped after 2017-02-24
SUJ2 (high-carbon chromium steel) 54(0 to -0.2) 0 to -9 80 (0 to -0.3) 20 32 2750 8 1400 260 5 0 to -0.019 43 20 SUJ2 (high-carbon chromium steel) 20 d1xd2xh:5.5x9.2x5.4 - 0 to -0.012 1PC 1 LMF 20LUU 07232346 50.15 SGD
Shipped after 2017-02-24
SUJ2 (high-carbon chromium steel) 74(0 to -0.2) 0 to -9 123 (0 to -0.4) 30 45 5490 10 2490 655 6 0 to -0.019 60 20 SUJ2 (high-carbon chromium steel) 20 d1xd2xh:6.6x11x6.5 - 0 to -0.012 1PC 1 LMF 30LUU 07232364 109.90 SGD
Shipped after 2017-02-24
SUJ2 (high-carbon chromium steel) 82(0 to -0.2) 0 to -13 135 (0 to -0.4) 35 52 6270 10 2650 970 6 0 to -0.022 67 25 SUJ2 (high-carbon chromium steel) 25 d1xd2xh:6.6x11x6.5 - 0 to -0.015 1PC 1 LMF 35LUU 07232373 119.90 SGD
Shipped after 2017-02-24
SUJ2 (high-carbon chromium steel) 96(0 to -0.3) 0 to -13 154 (0 to -0.4) 40 60 8040 13 3430 1560 6 0 to -0.022 78 25 SUJ2 (high-carbon chromium steel) 25 d1xd2xh:9x14x8.6 - 0 to -0.015 1PC 1 LMF 40LUU 07232382 159.90 SGD
Shipped after 2017-02-24
SUJ2 (high-carbon chromium steel) 42(0 to -0.2) 0 to -5 57 (0 to -0.3) 12 21 1200 6 657 100 4 0 to -0.016 32 - SUJ2 (high-carbon chromium steel) - d1xd2xh:4.5x8x4.4 - 0 to -0.010 1PC 1 LMF 12LUU 07232312 32.59 SGD
Shipped after 2017-02-24
SUJ2 (high-carbon chromium steel) 62(0 to -0.2) 0 to -9 112 (0 to -0.4) 25 40 3140 8 1560 515 6 0 to -0.019 51 20 SUJ2 (high-carbon chromium steel) 20 d1xd2xh:5.5x9.2x5.4 - 0 to -0.012 1PC 1 LMF 25LUU 07232355 72.79 SGD
Shipped after 2017-02-24
SUJ2 (high-carbon chromium steel) 134(0 to -0.3) 0 to -13 211 (0 to -0.4) 60 90 20000 18 7650 4500 6 0 to -0.025 112 25 SUJ2 (high-carbon chromium steel) 25 d1xd2xh:11x17.5x10.8 - 0 to -0.020 1PC 1 LMF 60LUU 07232407 289.90 SGD
Shipped after 2017-03-01
SUJ2 (high-carbon chromium steel) 28(0 to -0.2) 0 to -5 35 (0 to -0.3) 6 12 529 5 324 32 4 0 to -0.013 20 - SUJ2 (high-carbon chromium steel) - d1xd2xh:3.4x6.5x3.3 - 0 to -0.010 1PC 1 LMF 6LUU 07232285 28.60 SGD
Shipped after 2017-02-24
SUJ2 (high-carbon chromium steel) 39(0 to -0.2) 0 to -5 55 (0 to -0.3) 10 19 1100 6 588 105 4 0 to -0.016 29 - SUJ2 (high-carbon chromium steel) - d1xd2xh:4.5x8x4.4 - 0 to -0.010 1PC 1 LMF 10LUU 07232303 30.11 SGD
Shipped after 2017-02-24
SUJ2(high-carbonchromiumsteel) 48(0 to -0.2) 0 to -7 70 (0 to -0.3) 16 28 2350 6 1230 187 5 0 to -0.016 38 15 SUJ2(high-carbonchromiumsteel) 15 d1xd2xh:4.5x8x4.4 Long barrel type seal both ends with 0 to -0.010 1PC 1 LMF 16LUU 07232337 39.30 SGD
Shipped after 2017-02-24
ADD TO CART

Related Products