Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Linear Bush

Material (retainer)
Resin
Maximum Temperature (Degree C)
80
Specification
Flange round shape
...see all>
Product Options
ADD TO CART
Material (outer cylinder) Inscribed Circle Tolerance (mm) Radial Clearance Tolerance Values(micrometer) Dimention D1 (phimm) Dimensions dr (mm) Overall Length L (mm) Standard Load Rating Co (N) Outside Diameter D (phi mm) Standard Load Rating C (N) Material (Seal) Ball Row Number Dimension H (mm) Outer Diameter Tolerance (mm) Weight (g) Maximum Eccentricity (micrometer) P.C.D(mm) TRUSCO Part Number Squareness (micro m) Mounting Hole Diameter (phi mm) Type Material (ball) 2014 TRUSCO Published Page Mounting Hole (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (outer cylinder) Inscribed Circle Tolerance (mm) Radial Clearance Tolerance Values(micrometer) Dimention D1 (phimm) Dimensions dr (mm) Overall Length L (mm) Standard Load Rating Co (N) Outside Diameter D (phi mm) Standard Load Rating C (N) Material (Seal) Ball Row Number Dimension H (mm) Outer Diameter Tolerance (mm) Weight (g) Maximum Eccentricity (micrometer) P.C.D(mm) TRUSCO Part Number Squareness (micro m) Mounting Hole Diameter (phi mm) Type Material (ball) 2014 TRUSCO Published Page Mounting Hole (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
SUJ2 (high-carbon chromium steel) 0 to -0.009 0 to -5 28(0 to -0.2) 6 19 (0 to -0.2) 265 12 206 Gum 4 5 0 to -0.011 26.5 - 20 293-5091 - d1 x d2 x h: 3.4 x 6.5 x 3.3 - SUJ2 (high-carbon chromium steel) 1-1571 d1xd2xh:3.4x6.5x3.3   1PC 1 LMF 6UU 07232005 12.99 SGD
In stock
SUJ2 (high-carbon chromium steel) 0 to -0.010 0 to -9 62(0 to -0.2) 25 59 (0 to -0.3) 1570 40 980 Gum 6 8 0 to -0.016 340 - 51 293-5066 - d1 x d2 x h: 5.5 x 9.2 x 5.4 - SUJ2 (high-carbon chromium steel) 1-1571 d1xd2xh:5.5x9.2x5.4   1PC 1 LMF 25UU 07232084 29.99 SGD
In stock
SUJ2 (high-carbon chromium steel) 0 to -0.009 0 to -5 32(0 to -0.2) 8 17 (0 to -0.2) 225 15 176 Gum 4 5 0 to -0.011 34 - 24 - - d1 x d2 x h: 3.4 x 6.5 x 3.3 - SUJ2 (high-carbon chromium steel) - d1xd2xh:3.4x6.5x3.3   1PC 1 LMF 8SUU 07232014 12.99 SGD
Shipped after 2018-05-02
SUJ2 (high-carbon chromium steel) 0 to -0.009 0 to -5 39(0 to -0.2) 10 29 (0 to -0.2) 549 19 373 Gum 4 6 0 to -0.013 78 - 29 293-5023 - d1 x d2 x h: 4.5 x 8 x 4.4 - SUJ2 (high-carbon chromium steel) 1-1571 d1xd2xh:4.5x8x4.4   1PC 1 LMF 10UU 07232032 13.99 SGD
In stock
SUJ2 (high-carbon chromium steel) 0 to -0.009 0 to -7 43(0 to -0.2) 13 32 (0 to -0.2) 775 23 510 Gum 4 6 0 to -0.013 94 - 33 - - d1 x d2 x h: 4.5 x 8 x 4.4 - SUJ2 (high-carbon chromium steel) - d1xd2xh:4.5x8x4.4   1PC 1 LMF 13UU 07232057 19.99 SGD
In stock
SUJ2 (high-carbon chromium steel) 0 to -0.010 0 to -9 74(0 to -0.2) 30 64 (0 to -0.3) 2750 45 1570 Gum 6 10 0 to -0.016 460 - 60 293-5074 - d1 x d2 x h: 6.6 x 11 x 6.5 - SUJ2 (high-carbon chromium steel) 1-1571 d1xd2xh:6.6x11x6.5   1PC 1 LMF 30UU 07232093 48.99 SGD
Shipped after 2018-06-08
SUJ2 (high-carbon chromium steel) 0 to -0.012 0 to -13 116(0 to -0.3) 50 100 (0 to -0.3) 7940 80 3820 Gum 6 13 0 to -0.019 2200 20 98 293-5082 20 d1 x d2 x h: 9 x 14 x 8.6 - SUJ2 (high-carbon chromium steel) 1-1571 d1xd2xh:9x14x8.6   1PC 1 LMF 50UU 07232127 109.99 SGD
In stock
SUJ2 (high-carbon chromium steel) 0 to -0.009 0 to -5 32(0 to -0.2) 8 24 (0 to -0.2) 402 15 265 Gum 4 5 0 to -0.011 40 - 24 293-5104 - d1 x d2 x h: 3.4 x 6.5 x 3.3 - SUJ2 (high-carbon chromium steel) 1-1571 d1xd2xh:3.4x6.5x3.3   1PC 1 LMF 8UU 07232023 18.99 SGD
In stock
SUJ2 (high-carbon chromium steel) 0 to -0.009 0 to -5 42(0 to -0.2) 12 30 (0 to -0.2) 598 21 412 Gum 4 6 0 to -0.013 76 - 32 293-5031 - d1 x d2 x h: 4.5 x 8 x 4.4 - SUJ2 (high-carbon chromium steel) 1-1571 d1xd2xh:4.5x8x4.4   1PC 1 LMF 12UU 07232041 13.99 SGD
In stock
SUJ2 (high-carbon chromium steel) 0 to -0.012 0 to -13 96(0 to -0.3) 40 80 (0 to -0.3) 4020 60 2160 Gum 6 13 0 to -0.019 1054 20 78 - 20 d1 x d2 x h: 9 x 14 x 8.6 - SUJ2 (high-carbon chromium steel) - d1xd2xh:9x14x8.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LMF 40UU 07232111 72.99 SGD
Shipped after 2018-06-01
SUJ2 (high-carbon chromium steel) 0 to -0.012 0 to -13 82(0 to -0.2) 35 70 (0 to -0.3) 3140 52 1670 Gum 6 10 0 to -0.019 795 20 67 - 20 d1 x d2 x h: 6.6 x 11 x 6.5 - SUJ2 (high-carbon chromium steel) - d1xd2xh:6.6x11x6.5   1PC 1 LMF 35UU 07232102 57.99 SGD
In stock
SUJ2 (high-carbon chromium steel) 0 to -0.010 0 to -9 54(0 to -0.2) 20 42 (0 to -0.2) 1370 32 863 Gum 5 8 0 to -0.016 180 - 43 293-5058 - d1 x d2 x h: 5.5 x 9.2 x 5.4 - SUJ2 (high-carbon chromium steel) 1-1571 d1xd2xh:5.5x9.2x5.4   1PC 1 LMF 20UU 07232075 21.99 SGD
In stock
SUJ2 (high-carbon chromium steel) 0 to -0.015 0 to -13 134(0 to -0.3) 60 110 (0 to -0.3) 10000 90 4710 Gum 6 18 0 to -0.022 2960 25 112 - 25 d1 x d2 x h: 11 x 17.5 x 10.8 - SUJ2 (high-carbon chromium steel) - d1xd2xh:11x17.5x10.8   1PC 1 LMF 60UU 07232136 129.99 SGD
In stock
SUJ2 (high carbon chrome steel) 0 - -0.009 0 - -7 48(0 - -0.2) 16 37(0 - -0.2) 1180 28 775 Rubber 5 6 0 - -0.013 134 12 38 293-5040 12 d1xd2xh: 4.5x8x4.4 With outer casing double-end seal SUJ2 (high carbon chrome steel) - d1xd2xh: 4.5x8x4.4   1PC 1 LMF 16UU 07232066 19.99 SGD
In stock
ADD TO CART

Related Products