Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Inscribed Circle Tolerance (mm) Dimensions dr (mm) Dimention D1 (phimm) Standard Load Rating Co (N) Overall Length L (mm) Standard Load Rating C (N) Outside Diameter D (phi mm) Ball Row Number Material (Seal) Outer Diameter Tolerance (mm) Dimension H (mm) Squareness (micro m) Weight (g) P.C.D(mm) Shape Material (retainer) Dimension K(mm) Material (outer cylinder) Material (ball) Specification Radial Clearance Tolerance Values(micrometer) Mounting Hole (mm) Maximum Eccentricity (micrometer) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inscribed Circle Tolerance (mm) Dimensions dr (mm) Dimention D1 (phimm) Standard Load Rating Co (N) Overall Length L (mm) Standard Load Rating C (N) Outside Diameter D (phi mm) Ball Row Number Material (Seal) Outer Diameter Tolerance (mm) Dimension H (mm) Squareness (micro m) Weight (g) P.C.D(mm) Shape Material (retainer) Dimension K(mm) Material (outer cylinder) Material (ball) Specification Radial Clearance Tolerance Values(micrometer) Mounting Hole (mm) Maximum Eccentricity (micrometer) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0--0.010 16 48(0--0.2) 2350 70(0--0.3) 1230 28 5 - 0--0.016 6 15 160 38 - - 37 - - - 0--7 - 15   1pc 1 LMK 16LUU 07232872 46.99 SGD
Shipped after 2018-06-25
0--0.010 8 32(0--0.2) 784 45(0--0.3) 431 15 4 Gum 0--0.013 5 15 46 24 - Resin 25 SUJ2 (high carbon chromium steel) SUJ2 (high carbon chromium steel) Flange squarer shape 0--5 d1xd2xh: 3.4x6.5x3.3 15   1PC 1 LMK 8LUU 07232836 33.99 SGD
In stock
0--0.010 6 28(0--0.2) 529 35(0--0.3) 324 12 4 Nitrile rubber 0--0.013 5 15 26 20 socket resin 22 STK or SS (steel pipe) SUJ2 (high carbon chromium steel) フランジ角形 0--5 d1xd2xh: 3.4x6.5x3.3 15   1pc 1 LMK 6LUU 07232827 37.99 SGD
In stock
0--0.015 35 82(0--0.2) 6270 135(0--0.4) 2650 52 6 Nitrile rubber 0--0.022 10 25 870 67 socket resin 64 STK or SS (steel pipe) SUJ2 (high carbon chromium steel) フランジ角形 0--13 d1xd2xh: 3.4x6.5x3.3 25 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LMK 35LUU 07232915 139.99 SGD
In stock
0--0.015 40 96(0--0.3) 8040 154(0--0.4) 3430 60 6 Nitrile rubber 0--0.022 13 25 1380 78 socket resin 75 STK or SS (steel pipe) SUJ2 (high carbon chromium steel) フランジ角形 0--13 d1xd2xh: 3.4x6.5x3.3 25 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LMK 40LUU 07232924 179.99 SGD
In stock
0--0.020 60 134(0--0.3) 20000 211(0--0.4) 7650 90 6 Nitrile rubber 0--0.025 18 25 4060 112 socket resin 106 STK or SS (steel pipe) SUJ2 (high carbon chromium steel) フランジ角形 0--13 d1xd2xh: 3.4x6.5x3.3 25 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LMK 60LUU 07232942 329.99 SGD
In stock
0--0.012 30 74(0--0.2) 5490 123(0--0.4) 2490 45 6 Nitrile rubber 0--0.019 10 20 575 60 socket resin 58 STK or SS (steel pipe) SUJ2 (high carbon chromium steel) フランジ角形 0--9 d1xd2xh: 3.4x6.5x3.3 20   1pc 1 LMK 30LUU 07232906 119.99 SGD
Shipped after 2018-06-25
0--0.010 10 39(0--0.2) 1100 55(0--0.3) 588 19 4 Nitrile rubber 0--0.016 6 15 88 29 socket resin 30 STK or SS (steel pipe) SUJ2 (high carbon chromium steel) フランジ角形 0--5 d1xd2xh: 3.4x6.5x3.3 15   1pc 1 LMK 10LUU 07232845 34.99 SGD
Shipped after 2018-06-25
0--0.010 12 42(0--0.2) 1200 57(0--0.3) 657 21 4 Nitrile rubber 0--0.016 6 15 82 32 socket resin 32 STK or SS (steel pipe) SUJ2 (high carbon chromium steel) フランジ角形 0--5 d1xd2xh: 3.4x6.5x3.3 15   1pc 1 LMK 12LUU 07232854 36.99 SGD
Shipped after 2018-09-03
0--0.015 50 116(0--0.3) 15900 192(0--0.4) 6080 80 6 Nitrile rubber 0--0.022 13 25 3300 98 socket resin 92 STK or SS (steel pipe) SUJ2 (high carbon chromium steel) フランジ角形 0--13 d1xd2xh: 3.4x6.5x3.3 25 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LMK 50LUU 07232933 249.99 SGD
N/A
0--0.012 20 54(0--0.2) 2750 80(0--0.3) 1400 32 5 Nitrile rubber 0--0.019 8 20 230 43 socket resin 42 STK or SS (steel pipe) SUJ2 (high carbon chromium steel) フランジ角形 0--9 d1xd2xh: 3.4x6.5x3.3 20   1pc 1 LMK 20LUU 07232881 55.99 SGD
In stock
0--0.010 13 43(0--0.2) 1570 61(0--0.3) 814 23 4 Nitrile rubber 0--0.016 6 15 108 33 socket resin 34 STK or SS (steel pipe) SUJ2 (high carbon chromium steel) フランジ角形 0--7 d1xd2xh: 3.4x6.5x3.3 15   1pc 1 LMK 13LUU 07232863 40.99 SGD
In stock
0--0.012 25 62(0--0.2) 3140 112(0--0.4) 1560 40 6 Nitrile rubber 0--0.019 8 20 475 51 socket resin 50 STK or SS (steel pipe) SUJ2 (high carbon chromium steel) フランジ角形 0--9 d1xd2xh: 3.4x6.5x3.3 20   1pc 1 LMK 25LUU 07232897 78.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Attach to 3D modeling table of 3D printer
5
From Japan
On 2016-06-07 14:59:24
The part that supports than the standard linear bush is long, the table gets nice. The front of the table has been reduced, the finish is also good The finish is also expensive but w
This review is about item#07232836.

Related Products