Buy more than* S$200* and get FREE SHIPPING

Linear Bush

5.00 (3)
Material (retainer)
Resin
Maximum Temperature (Degree C)
80
Specification
Flange squarer shape
...see all>
Product Options
ADD TO CART
Ball Row Number Material (Seal) Maximum Eccentricity (micrometer) Outer Diameter Tolerance (mm) Dimension H (mm) Squareness (micro m) P.C.D(mm) Weight (g) Type Mounting Hole Diameter (phi mm) TRUSCO Part Number Dimension K(mm) 2014 TRUSCO Published Page Material (ball) Material (outer cylinder) Mounting Hole (mm) Radial Clearance Tolerance Values(micrometer) Inscribed Circle Tolerance (mm) Dimensions dr (mm) Dimention D1 (phimm) Standard Load Rating Co (N) Overall Length L (mm) Standard Load Rating C (N) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ball Row Number Material (Seal) Maximum Eccentricity (micrometer) Outer Diameter Tolerance (mm) Dimension H (mm) Squareness (micro m) P.C.D(mm) Weight (g) Type Mounting Hole Diameter (phi mm) TRUSCO Part Number Dimension K(mm) 2014 TRUSCO Published Page Material (ball) Material (outer cylinder) Mounting Hole (mm) Radial Clearance Tolerance Values(micrometer) Inscribed Circle Tolerance (mm) Dimensions dr (mm) Dimention D1 (phimm) Standard Load Rating Co (N) Overall Length L (mm) Standard Load Rating C (N) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 Gum - 0 to -0.016 8 - 51 300 - 5.5x9.2x5.4 293-5155 50 1-1571 SUJ2 (high-carbon chromium steel) SUJ2 (high-carbon chromium steel) d1xd2xh:5.5x9.2x5.4 0 to -9 0 to -0.010 25 62(0 to -0.2) 1570 59 (0 to -0.3) 980 40 1PC 1 LMK 25UU 07232626 35.99 SGD
Shipped after 2018-05-28
6 Gum 20 0 to -0.019 13 20 98 2020 - 9x14x8.6 293-5171 92 1-1571 SUJ2 (high-carbon chromium steel) SUJ2 (high-carbon chromium steel) d1xd2xh:9x14x8.6 0 to -13 0 to -0.012 50 116(0 to -0.3) 7940 100 (0 to -0.3) 3820 80 1PC 1 LMK 50UU 07232662 109.99 SGD
Shipped after 2018-05-29
4 Gum - 0 to -0.011 5 - 24 23 - 3.4x6.5x3.3 - 25 - SUJ2 (high-carbon chromium steel) SUJ2 (high-carbon chromium steel) d1xd2xh:3.4x6.5x3.3 0 to -5 0 to -0.009 8 32(0 to -0.2) 225 17 (0 to -0.2) 176 15 1PC 1 LMK 8SUU 07232556 12.99 SGD
Shipped after 2018-05-28
4 Gum - 0 to -0.013 6 - 32 56 - 4.5x8x4.4 293-5121 32 1-1571 SUJ2 (high-carbon chromium steel) SUJ2 (high-carbon chromium steel) d1xd2xh:4.5x8x4.4 0 to -5 0 to -0.009 12 42(0 to -0.2) 598 30 (0 to -0.2) 412 21 1PC 1 LMK 12UU 07232583 19.99 SGD
Shipped after 2018-05-29
4 Gum - 0 to -0.013 6 - 33 75 - 4.5x8x4.4 - 34 - SUJ2 (high-carbon chromium steel) SUJ2 (high-carbon chromium steel) d1xd2xh:4.5x8x4.4 0 to -7 0 to -0.009 13 43(0 to -0.2) 775 32 (0 to -0.2) 510 23 1PC 1 LMK 13UU 07232592 24.99 SGD
Shipped after 2018-05-29
6 Gum 25 0 to -0.022 18 25 112 2520 - 11x17.5x10.8 - 106 - SUJ2 (high-carbon chromium steel) SUJ2 (high-carbon chromium steel) d1xd2xh:11x17.5x10.8 0 to -13 0 to -0.015 60 134(0 to -0.3) 10000 110 (0 to -0.3) 4710 90 1PC 1 LMK 60UU 07232671 139.99 SGD
Shipped after 2018-05-29
4 Gum - 0 to -0.011 5 - 24 29 - 3.4x6.5x3.3 293-5198 25 1-1571 SUJ2 (high-carbon chromium steel) SUJ2 (high-carbon chromium steel) d1xd2xh:3.4x6.5x3.3 0 to -5 0 to -0.009 8 32(0 to -0.2) 402 24 (0 to -0.2) 265 15 1PC 1 LMK 8UU 07232565 13.99 SGD
Shipped after 2018-05-28
6 Gum - 0 to -0.016 10 - 60 375 - 6.6x11x6.5 293-5163 58 1-1571 SUJ2 (high-carbon chromium steel) SUJ2 (high-carbon chromium steel) d1xd2xh:6.6x11x6.5 0 to -9 0 to -0.010 30 74(0 to -0.2) 2750 64 (0 to -0.3) 1570 45 1PC 1 LMK 30UU 07232635 50.99 SGD
Shipped after 2018-06-18
6 Gum 20 0 to -0.019 10 20 67 692 - 6.6x11x6.5 - 64 - SUJ2 (high-carbon chromium steel) SUJ2 (high-carbon chromium steel) d1xd2xh:6.6x11x6.5 0 to -13 0 to -0.012 35 82(0 to -0.2) 3140 70 (0 to -0.3) 1670 52 1PC 1 LMK 35UU 07232644 57.99 SGD
Shipped after 2018-07-02
4 Gum - 0 to -0.011 5 - 20 18.5 - 3.4x6.5x3.3 293-5180 22 1-1571 SUJ2 (high-carbon chromium steel) SUJ2 (high-carbon chromium steel) d1xd2xh:3.4x6.5x3.3 0 to -5 0 to -0.009 6 28(0 to -0.2) 265 19 (0 to -0.2) 206 12 1PC 1 LMK 6UU 07232547 13.99 SGD
Shipped after 2018-05-29
6 Gum 20 0 to -0.019 13 20 78 864 - 9x14x8.6 - 75 - SUJ2 (high-carbon chromium steel) SUJ2 (high-carbon chromium steel) d1xd2xh:9x14x8.6 0 to -13 0 to -0.012 40 96(0 to -0.3) 4020 80 (0 to -0.3) 2160 60 1PC 1 LMK 40UU 07232653 72.99 SGD
Shipped after 2018-05-29
5 Gum 12 0 to -0.013 6 12 38 104 Bothendsofthenutwithseal 4.5x8x4.4 293-5139 37 1-1571 SUJ2(high-carbonchromiumsteel) SUJ2(high-carbonchromiumsteel) d1xd2xh:4.5x8x4.4 0 to -7 0 to -0.009 16 48(0 to -0.2) 1180 37 (0 to -0.2) 775 28 1PC 1 LMK 16UU 07232601 21.99 SGD
Shipped after 2018-05-28
4 Gum 12 0 to -0.013 6 12 29 61 Bothendsofthenutwithseal 4.5x8x4.4 293-5112 30 1-1571 SUJ2(high-carbonchromiumsteel) SUJ2(high-carbonchromiumsteel) d1xd2xh:4.5x8x4.4 0 to -5 0 to -0.009 10 39(0 to -0.2) 549 29 (0 to -0.2) 373 19 1PC 1 LMK 10UU 07232574 14.99 SGD
Shipped after 2018-05-28
5 Rubber 15 0 - -0.016 8 15 43 145 With outer casing double-end seal 5.5x9.2x5.4 293-5147 42 - SUJ2 (high carbon chrome steel) SUJ2 (high carbon chrome steel) d1xd2xh:5.5x9.2x5.4 0 - -9 0 - -0.010 20 54(0 - -0.2) 1370 42(0 - -0.2) 863 32 1PC 1 LMK 20UU 07232617 25.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Maintenance of 3D printers
5
From Japan
On 2017-03-19 14:47:35
I am very happy that it has become very smooth as soon as I got a replacement work.
This review is about item#7232556.
3D printer Z axis backlash improvement
5
From Japan
On 2016-05-03 01:13:04
It is a substitution from LMJK 8UU of the same manufacturer. The play on the Z axis has drastically decreased.
This review is about item#07232565.
Used for up and down shafts of food equipment
5
From Japan
On 2013-10-06 16:34:25
Replace the previous model because it was damaged
This review is about item#07232601.

Related Products