Buy more than* S$200* and get FREE SHIPPING

Linear Bushing

Purpose
Precision instruments such as office automation equipment and peripherals, various measuring instruments, automatic recording device, digital three-dimensional measuring machine and the like




Multi-axis drilling machine, punching p
Maximum Temperature (Degree C)
80
...see all>
Product Options
ADD TO CART
Overall Length L (mm) Dimensions dr (mm) Outside Diameter D (phi mm) Standard Load Rating Co (N) Dimension H (mm) Standard Load Rating C (N) Weight (g) Ball Row Number Outer Diameter Tolerance (mm) Squareness (micro m) P.C.D(mm) Dimension K(mm) Inscribed Circle Tolerance (mm) Radial Clearance Tolerance Values(micrometer) Dimention D1 (phimm) Maximum Eccentricity (micrometer) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Dimensions dr (mm) Outside Diameter D (phi mm) Standard Load Rating Co (N) Dimension H (mm) Standard Load Rating C (N) Weight (g) Ball Row Number Outer Diameter Tolerance (mm) Squareness (micro m) P.C.D(mm) Dimension K(mm) Inscribed Circle Tolerance (mm) Radial Clearance Tolerance Values(micrometer) Dimention D1 (phimm) Maximum Eccentricity (micrometer) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45(0--0.3) 8 15 784 5 431 46 4 0--0.013 15 24 25 0--0.010 0--5 32(0--0.2) 15 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LMK 8L 07232967 34.99 SGD
Shipped after 2018-05-29
80(0--0.3) 20 32 2750 8 1400 230 5 0--0.019 20 43 42 0--0.012 0--9 54(0--0.2) 20 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LMK 20L 07233012 54.99 SGD
Shipped after 2018-05-29
192(0--0.4) 50 80 15900 13 6080 3300 6 0--0.022 25 98 92 0--0.015 0--13 116(0--0.3) 25 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LMK 50L 07233064 239.99 SGD
Shipped after 2018-05-29
211(0--0.4) 60 90 20000 18 7650 4060 6 0--0.025 25 112 106 0--0.020 0--13 134(0--0.3) 25 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LMK 60L 07233073 349.99 SGD
Shipped after 2018-05-31
61(0--0.3) 13 23 1570 6 814 108 4 0--0.016 15 33 34 0--0.010 0--7 43(0--0.2) 15 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LMK 13L 07232994 41.99 SGD
Shipped after 2018-05-29
154(0--0.4) 40 60 8040 13 3430 1380 6 0--0.022 25 78 75 0--0.015 0--13 96(0--0.3) 25 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LMK 40L 07233055 179.99 SGD
Shipped after 2018-05-29
55(0--0.3) 10 19 1100 6 588 88 4 0--0.016 15 29 30 0--0.010 0--5 39(0--0.2) 15 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LMK 10L 07232976 35.99 SGD
Shipped after 2018-05-29
70(0--0.3) 16 28 2350 6 1230 160 5 0--0.016 15 38 37 0--0.010 0--7 48(0--0.2) 15 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LMK 16L 07233003 45.99 SGD
N/A
112(0--0.4) 25 40 3140 8 1560 475 6 0--0.019 20 51 50 0--0.012 0--9 62(0--0.2) 20 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LMK 25L 07233021 77.99 SGD
Shipped after 2018-05-29
123(0--0.4) 30 45 5490 10 2490 575 6 0--0.019 20 60 58 0--0.012 0--9 74(0--0.2) 20 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LMK 30L 07233037 109.99 SGD
Shipped after 2018-05-29
35(0--0.3) 6 12 529 5 324 26 4 0--0.013 15 20 22 0--0.010 0--5 28(0--0.2) 15 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LMK 6L 07232951 34.99 SGD
Shipped after 2018-05-29
57(0--0.3) 12 21 1200 6 657 82 4 0--0.016 15 32 32 0--0.010 0--5 42(0--0.2) 15 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LMK 12L 07232985 38.99 SGD
Shipped after 2018-05-29
135(0--0.4) 35 52 6270 10 2650 870 6 0--0.022 25 67 64 0--0.015 0--13 82(0--0.2) 25 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LMK 35L 07233046 129.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products

THK

THK