Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Linear Bush

5.00 (2)
Material (retainer)
Resin
Maximum Temperature (Degree C)
80
Specification
Case unit
...see all>
Product Options
ADD TO CART
Standard Load Rating Co (N) Material (ball) Standard Load Rating C (N) Inscribed Circle Tolerance (mm) Tap Length (mm) Dimension W (mm) Dimensions W2(mm) Dimension T (mm) Dimensions W1(mm) Dimensions C (mm) Length L1 (mm) Dimension r (mm) Dimensions B (mm) Dimensions W3 (mm) Dimension K(mm) Bolt Dimensions R1 (mm) Dimension B1 (mm) Overall Length L (mm) Material (outer cylinder) Set Contents Material (Seal) Dimensions dr (mm) Dimensions J (mm) Weight (g) Tap Size Dimensions M (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Load Rating Co (N) Material (ball) Standard Load Rating C (N) Inscribed Circle Tolerance (mm) Tap Length (mm) Dimension W (mm) Dimensions W2(mm) Dimension T (mm) Dimensions W1(mm) Dimensions C (mm) Length L1 (mm) Dimension r (mm) Dimensions B (mm) Dimensions W3 (mm) Dimension K(mm) Bolt Dimensions R1 (mm) Dimension B1 (mm) Overall Length L (mm) Material (outer cylinder) Set Contents Material (Seal) Dimensions dr (mm) Dimensions J (mm) Weight (g) Tap Size Dimensions M (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
775 SUJ2 (high-carbon chromium steel) 510 0 to -0.009 - 44 41 8 22(+/-0.02) 26 - 15 33 - 26 M4 - 5.5 39 SUJ2 (high-carbon chromium steel) Linear Bush: LM 13UU Gum 13 15(+/-0.02) 123 M5 30 - 1PC 1 SC 13UU 07233484 23.99 SGD
In stock
4020 SUJ2 (high-carbon chromium steel) 2160 0 to -0.012 25 102 96 20 51(+/-0.02) 60 44 38 80 80 62 M8 8 11 90 SUJ2 (high-carbon chromium steel) Linear Bush: LM 40UU Gum 40 40(+/-0.02) 1600 M10 78 - 1PC 1 SC 40UU 07233545 109.99 SGD
Shipped after 2018-06-22
7940 SUJ2 (high-carbon chromium steel) 3820 0 to -0.012 25 122 116 25 61(+/-0.02) 80 64 50 100 100 80 M8 8 11 110 SUJ2 (high-carbon chromium steel) Linear Bush: LM 50UU Gum 50 52(+/-0.02) 3350 M10 102 - 1PC 1 SC 50UU 07233554 149.99 SGD
Shipped after 2018-06-22
549 SUJ2 (high carbon chrome steel) 373 0 - -0.009 12 40 37 8 20(+/-0.02) 21 - 13 28 - 22 M4 - 6 35 SUJ2 (high carbon chrome steel) Linear bush: LM 10UU Rubber 10 13(+/-0.02) 92 M5 26 With outer casing double-end seal 1PC 1 SC 10UU 07233466 23.99 SGD
In stock
265 SUJ2 (high carbon chrome steel) 206 0 - -0.009 8 30 28 6 15(+/-0.02) 15 - 9 20 - 15 M3 - 5 25 SUJ2 (high carbon chrome steel) Linear bush: LM 6UU Rubber 6 9(+/-0.02) 34 M4 18 With outer casing double-end seal 1PC 1 SC 6UU 07233441 24.99 SGD
In stock
1180 SUJ2 (high carbon chrome steel) 775 0 - -0.009 12 50 46 9 25(+/-0.02) 34 - 19.5 36 - 35 M4 - 7 44 SUJ2 (high carbon chrome steel) Linear bush: LM 16UU Rubber 16 19(+/-0.02) 189 M5 38.5 With outer casing double-end seal 1PC 1 SC 16UU 07233493 28.99 SGD
In stock
1570 SUJ2 (high carbon chrome steel) 980 0 - -0.010 18 76 68 12 38(+/-0.02) 50 - 25.5 54 - 41 M6 - 11 67 SUJ2 (high carbon chrome steel) Linear bush: LM 25UU Rubber 25 26(+/-0.02) 555 M8 51.5 With outer casing double-end seal 1PC 1 SC 25UU 07233511 48.99 SGD
In stock
2750 SUJ2 (high carbon chrome steel) 1570 0 - -0.010 18 78 72 15 39(+/-0.02) 58 - 29.5 58 - 49 M6 - 10 72 SUJ2 (high carbon chrome steel) Linear bush: LM 30UU Rubber 30 30(+/-0.02) 685 M8 59.5 With outer casing double-end seal 1PC 1 SC 30UU 07233527 58.99 SGD
In stock
598 SUJ2 (high carbon chrome steel) 412 0 - -0.009 12 42 39 8 21(+/-0.02) 26 - 14 30.5 - 25 M4 - 5.75 36 SUJ2 (high carbon chrome steel) Linear bush: LM 12UU Rubber 12 15(+/-0.02) 102 M5 29 With outer casing double-end seal 1PC 1 SC 12UU 07233475 23.99 SGD
Shipped after 2018-11-26
1370 SUJ2 (high carbon chrome steel) 863 0 - -0.010 12 54 52 11 27 (+/-0.02) 40 - 21 40 - 36 M5 - 7 50 SUJ2 (high carbon chrome steel) Linear bush: LM 20UU Rubber 20 21 (+/-0.02) 237 M6 42 With outer casing double-end seal 1PC 1 SC 20UU 07233502 35.99 SGD
In stock
3140 SUJ2(high-carbonchromiumsteel) 1670 0 to -0.012 18 90 85 18 45(+/-0.02) 60 42 34 70 60 54 M6 5 10 80 SUJ2(high-carbonchromiumsteel) Linear Bush: LM 35UU Gum 35 34(+/-0.02) 1100 M8 68 Bothendsofthenutwithseal 1PC 1 SC 35UU 07233536 78.99 SGD
Shipped after 2018-06-22
402 SUJ2(high-carbonchromiumsteel) 265 0 to -0.009 8 34 32 6 17(+/-0.02) 18 - 11 24 - 18 M3 - 5 30 SUJ2(high-carbonchromiumsteel) Linear Bush: LM 8UU Gum 8 11(+/-0.02) 52 M4 22 Bothendsofthenutwithseal 1PC 1 SC 8UU 07233457 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As a 3D wood carving machine prototype.
5
From Japan
On 2016-04-04 19:14:20
Since it is not actually operated at the stage of trial production, I can not comment on the improvement point, but I am working with no problem even if I slide it smoothly about the feeling of use. I have not tested it under load, but I think that good results will come out.
This review is about item#07233511.
Machine tool parts
5
From Japan
On 2014-05-15 15:06:53
I am satisfied with Japan quality. Packaging is also strict and perfect.
This review is about item#07233502.

Related Products