Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Linear Bush

Material (retainer)
Resin
Maximum Temperature (Degree C)
80
Material (Seal)
Gum
Specification
Case unit
...see all>
Product Options
ADD TO CART
Inscribed Circle Tolerance (mm) Dimensions W2(mm) Dimension W (mm) Dimensions W1(mm) Dimension T (mm) Dimension r (mm) Dimensions C (mm) Type Dimension K(mm) Dimensions B (mm) Dimension B1 (mm) Bolt Material (outer cylinder) Set Contents Overall Length L (mm) Dimensions dr (mm) Dimensions J (mm) Weight (g) Tap Size Dimensions N (mm) Standard Load Rating Co (N) Dimensions M (mm) Standard Load Rating C (N) Material (ball) Tap Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inscribed Circle Tolerance (mm) Dimensions W2(mm) Dimension W (mm) Dimensions W1(mm) Dimension T (mm) Dimension r (mm) Dimensions C (mm) Type Dimension K(mm) Dimensions B (mm) Dimension B1 (mm) Bolt Material (outer cylinder) Set Contents Overall Length L (mm) Dimensions dr (mm) Dimensions J (mm) Weight (g) Tap Size Dimensions N (mm) Standard Load Rating Co (N) Dimensions M (mm) Standard Load Rating C (N) Material (ball) Tap Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 to -0.010 52 54 27 (+/- 0.02) 11 21 70 Both ends of the nut with seal 36 40 7 M5 SUJ2 (high-carbon chromium steel) Linear Bush: LM 20U 96 20 21 (+/- 0.02) 520 M6 7 2750 42 1400 SUJ2 (high-carbon chromium steel) 12 1PC 1 SL 20UU 07233624 70.99 SGD
In stock
0 to -0.009 39 42 21(+/-0.02) 8 14 50 Bothendsofthenutwithseal 25 30.5 5.75 M4 SUJ2(high-carbonchromiumsteel) Linear Bush: LM 12U 70 12 15(+/-0.02) 205 M5 6.5 1200 29 657 SUJ2(high-carbonchromiumsteel) 12 1PC 1 SL 12UU 07233597 47.99 SGD
Shipped after 2018-06-26
0 to -0.009 37 40 20(+/-0.02) 8 13 46 - 22 28 6 M4 SUJ2 (high-carbon chromium steel) Linear Bush: LM 10U 68 10 13(+/-0.02) 185 M5 7 1100 26 588 SUJ2 (high-carbon chromium steel) - 1PC 1 SL 10UU 07233581 50.99 SGD
Shipped after 2018-06-26
0 to -0.010 68 76 38(+/-0.02) 12 25.5 100 - 41 54 11 M6 SUJ2 (high-carbon chromium steel) Linear Bush: LM 25U 130 25 26(+/-0.02) 1120 M8 4 3140 51.5 1560 SUJ2 (high-carbon chromium steel) - 1PC 1 SL 25UU 07233633 97.99 SGD
Shipped after 2018-06-26
0 to -0.009 28 30 15(+/-0.02) 6 9 36 - 15 20 5 M3 SUJ2 (high-carbon chromium steel) Linear Bush: LM 6U 48 6 9(+/-0.02) 68 M4 7 529 18 324 SUJ2 (high-carbon chromium steel) 8 1PC 1 SL 6UU 07233563 54.99 SGD
Shipped after 2018-06-28
0 to -0.009 41 44 22(+/-0.02) 8 15 50 - 26 33 5.5 M4 SUJ2 (high-carbon chromium steel) Linear Bush: LM 13U 75 13 15(+/-0.02) 242 M5 6.5 1570 30 814 SUJ2 (high-carbon chromium steel) - 1PC 1 SL 13UU 07233606 50.99 SGD
Shipped after 2018-06-26
0 to -0.009 32 34 17(+/-0.02) 6 11 42 - 18 24 5 M3 SUJ2 (high-carbon chromium steel) Linear Bush: LM 8U 58 8 11(+/-0.02) 105 M4 7 784 22 431 SUJ2 (high-carbon chromium steel) 8 1PC 1 SL 8UU 07233572 47.99 SGD
Shipped after 2018-06-26
0 to -0.009 46 50 25(+/-0.02) 9 19.5 60 - 35 36 7 M4 SUJ2 (high-carbon chromium steel) Linear Bush: LM 16U 85 16 19(+/-0.02) 403 M5 6 2350 38.5 1230 SUJ2 (high-carbon chromium steel) - 1PC 1 SL 16UU 07233615 59.99 SGD
In stock
0 to -0.010 72 78 39(+/-0.02) 15 29.5 110 - 49 58 10 M6 SUJ2 (high-carbon chromium steel) Linear Bush: LM 30U 140 30 30(+/-0.02) 1440 M8 5 5490 59.5 2490 SUJ2 (high-carbon chromium steel) - 1PC 1 SL 30UU 07233642 129.99 SGD
Shipped after 2018-11-06
ADD TO CART

Related Products