Buy more than* S$200* and get FREE SHIPPING

Tension Spring Hp, Piano Wire

4.41 (27)
...see all>
Product Options
ADD TO CART
Material Others Initial Tension (N) Maximum Deflection (mm) Free Length (mm) Spring Constant (N/mm) Maximum Load (N) Outer Diameter (phi mm) Wire Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Others Initial Tension (N) Maximum Deflection (mm) Free Length (mm) Spring Constant (N/mm) Maximum Load (N) Outer Diameter (phi mm) Wire Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Piano wire (SWP-A) ToleranceJIS2class 0.56 80.7 43 0.049 4.55 6.3 0.5 1Bag(20PC) 1 HP063-043-0.5 07312374 13.99 SGD
In stock
Piano wire (SWP-A) ToleranceJIS2class 0.72 105.5 53 0.049 5.93 8 0.6 1Bag(10PC) 1 HP080-053-0.6 07312532 7.99 SGD
In stock
Piano wire (SWP-A) ToleranceJIS2class 1.47 73.9 51 0.127 10.88 10 0.8 1Bag(5PC) 1 HP100-051-0.8 07312724 9.99 SGD
In stock
Piano wire (SWP-A) ToleranceJIS2class 7.35 69.6 80 0.476 40.51 14 1.4 1Bag(5PC) 1 HP140-080-1.4 07313293 18.99 SGD
In stock
Piano wire (SWP-A) ToleranceJIS2class 9.63 145 130 0.325 56.75 20 1.8 1Bag(3PC) 1 HP200-130-1.8 07313941 15.99 SGD
Shipped after 2018-02-26
Piano wire (SWP-A) Tolerance JIS2 class 9.6 14.7 41 2.868 51.83 16 1.6 1Bag(3PC) 1 HP160-041-1.6 07313494 9.99 SGD
In stock
Piano wire (SWP-A) Tolerance JIS2 class 0.56 51.4 32 0.078 4.55 6.3 0.5 1Bag(20PC) 1 HP063-032-0.5 07312365 10.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 12.95 26.3 55 1.821 60.82 14 1.6 1Bag(5PC) 1 HP140-055-1.6 07313311 14.99 SGD
In stock
Piano wire (SWP-A) Tolerance JIS2 class 0.15 24.1 15 0.057 1.53 5 0.32 1Bag(20PC) 1 HP050-015-0.32 07312146 9.99 SGD
In stock
Piano wire (SWP-A) Tolerance JIS2 class 0.94 29.9 29 0.166 5.91 5 0.5 1Bag(20PC) 1 HP050-029-0.5 07312243 10.99 SGD
In stock
Piano wire (SWP-A) Tolerance JIS2 class 15.82 63.9 100 0.91 73.98 16 1.8 1Bag(3PC) 1 HP160-100-1.8 07313555 10.99 SGD
In stock
- - - - - - - - - 1Bag(10PC) 1 HP080-045-0.8 07312602 7.99 SGD
In stock
- - - - - - - - - 1Bag(3PC) 1 HP240-074-2.0 07314063 13.99 SGD
In stock
- - - - - - - - - 1Bag(5PC) 1 HP140-100-1.4 07313302 20.99 SGD
Shipped after 2018-02-23
- - - - - - - - - 1Bag(5PC) 1 HP100-053-1.0 07312794 11.99 SGD
In stock
- - - - - - - - - 1Bag(5PC) 1 HP100-035-0.9 07312742 8.99 SGD
In stock
- - - - - - - - - 1Bag(20PC) 1 HP063-028-0.4 07312322 10.99 SGD
In stock
- - - - - - - - - 1Bag(20PC) 1 HP050-023-0.32 07312164 9.99 SGD
In stock
- - - - - - - - - 1Bag(20PC) 1 HP050-016-0.4 07312182 9.99 SGD
Shipped after 2018-02-23
- - - - - - - - - 1Bag(20PC) 1 HP032-014-0.32 07311997 11.99 SGD
In stock
Piano wire (SWP-A) Tolerance JIS2 class 1.55 16.9 27 0.362 7.67 4 0.5 1Bag(20PC) 1 HP040-027-0.5 07312121 12.99 SGD
Shipped after 2018-02-26
Piano wire (SWP-A) Tolerance JIS2 class 0.6 38.4 33 0.085 3.85 4 0.4 1Bag(20PC) 1 HP040-033-0.4 07312094 17.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 1.21 60.6 49 0.108 7.75 6.3 0.6 1Bag(20PC) 1 HP063-049-0.6 07312417 14.99 SGD
In stock
Piano wire (SWP-A) Tolerance JIS2 class 2.33 47.7 55 0.211 12.39 6.3 0.7 1Bag(20PC) 1 HP063-055-0.7 07312453 14.99 SGD
In stock
Piano wire (SWP-A) Tolerance JIS2 class 4.11 37.7 61 0.386 18.66 6.3 0.8 1Bag(20PC) 1 HP063-061-0.8 07312496 17.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 3.84 36.7 45 0.587 25.41 14 1.2 1Bag(5PC) 1 HP140-045-1.2 07313232 13.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 1.8 85.2 55 0.151 14.67 14 1 1Bag(5PC) 1 HP140-055-1.0 07313205 13.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 3.84 63.4 60 0.34 25.41 14 1.2 1Bag(5PC) 1 HP140-060-1.2 07313241 13.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 21.43 22.7 60 2.905 87.26 14 1.8 1Bag(5PC) 1 HP140-060-1.8 07313354 19.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 2.88 49.9 50 0.38 21.85 16 1.2 1Bag(3PC) 1 HP160-050-1.2 07313397 6.99 SGD
In stock
Piano wire (SWP-A) Tolerance JIS2 class 5.48 39.8 52 0.733 34.68 16 1.4 1Bag(3PC) 1 HP160-052-1.4 07313442 9.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 7.4 45.4 60 0.832 45.16 18 1.6 1Bag(3PC) 1 HP180-060-1.6 07313713 11.99 SGD
Shipped after 2018-02-26
Piano wire (SWP-A) Tolerance JIS2 class 18.99 47.8 85 1.445 88.1 18 2 1Bag(3PC) 1 HP180-085-2.0 07313801 15.99 SGD
Shipped after 2018-02-26
Piano wire (SWP-A) Tolerance JIS2 class 18.99 102 145 0.678 88.1 18 2 1Bag(3PC) 1 HP180-145-2.0 07313826 19.99 SGD
Shipped after 2018-02-26
Piano wire (SWP-A) Tolerance JIS2 class 5.88 54.6 63 0.625 40.02 20 1.6 1Bag(3PC) 1 HP200-063-1.6 07313871 9.99 SGD
In stock
Piano wire (SWP-A) Tolerance JIS2 class 0.6 10.6 - 0.307 3.85 4 0.4 1Bag(20PC) 1 HP040-014-0.4 07312067 11.99 SGD
In stock
Piano wire (SWP-A) Tolerance JIS2 class 0.94 46.9 41 0.106 5.91 5 0.5 1Bag(20PC) 1 HP050-041-0.5 07312252 12.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 1.21 38.6 36 0.169 7.75 6.3 0.6 1Bag(20PC) 1 HP063-036-0.6 07312401 12.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 0.22 110.9 38 0.019 2.32 6.3 0.4 1Bag(20PC) 1 HP063-038-0.4 07312331 11.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 0.72 42.4 30 0.123 5.93 8 0.6 1Bag(10PC) 1 HP080-030-0.6 07312514 7.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 1.48 66.6 47 0.162 12.24 12.5 0.9 1Bag(5PC) 1 HP125-047-0.9 07312934 13.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 2.3 56.8 49 0.253 16.66 12.5 1 1Bag(5PC) 1 HP125-049-1.0 07312986 11.99 SGD
In stock
Piano wire (SWP-A) Tolerance JIS2 class 1.8 41.9 40 0.308 14.67 14 1 1Bag(5PC) 1 HP140-040-1.0 07313196 12.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 12.95 40.5 70 1.182 60.82 14 1.6 1Bag(5PC) 1 HP140-070-1.6 07313327 16.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 2.88 252.7 130 0.075 21.85 16 1.2 1Bag(3PC) 1 HP160-130-1.2 07313433 18.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 5.48 192 140 0.152 34.68 16 1.4 1Bag(3PC) 1 HP160-140-1.4 07313485 19.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 15.82 101.2 142 0.575 73.98 16 1.8 1Bag(3PC) 1 HP160-142-1.8 07313573 18.99 SGD
Shipped after 2018-02-26
Piano wire (SWP-A) Tolerance JIS2 class 7.4 68.7 75 0.549 45.16 18 1.6 1Bag(3PC) 1 HP180-075-1.6 07313722 12.99 SGD
Shipped after 2018-02-26
Piano wire (SWP-A) Tolerance JIS2 class 18.99 74.9 115 0.922 88.1 18 2 1Bag(3PC) 1 HP180-115-2.0 07313817 18.99 SGD
Shipped after 2018-02-26
Piano wire (SWP-A) Tolerance JIS2 class 0.6 15.1 - 0.215 3.85 4 0.4 1Bag(20PC) 1 HP040-017-0.4 07312076 14.99 SGD
Shipped after 2018-02-26
Piano wire (SWP-A) Tolerance JIS2 class 0.24 33.7 20 0.051 1.95 4 0.32 1Bag(20PC) 1 HP040-020-0.32 07312042 11.99 SGD
In stock
Piano wire (SWP-A) Tolerance JIS2 class 2.33 19.2 29 0.525 12.39 6.3 0.7 1Bag(20PC) 1 HP063-029-0.7 07312435 10.99 SGD
In stock
Piano wire (SWP-A) Tolerance JIS2 class 1.47 115.9 69 0.081 10.88 10 0.8 1Bag(5PC) 1 HP100-069-0.8 07312733 12.99 SGD
Shipped after 2018-02-26
Piano wire (SWP-A) Tolerance JIS2 class 8.13 62.1 93 0.477 37.76 10 1.2 1Bag(5PC) 1 HP100-093-1.2 07312855 12.99 SGD
In stock
Piano wire (SWP-A) Tolerance JIS2 class 1.48 165.9 81 0.065 12.24 12.5 0.9 1Bag(5PC) 1 HP125-081-0.9 07312961 17.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 1.8 128.5 70 0.1 14.67 14 1 1Bag(5PC) 1 HP140-070-1.0 07313214 15.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 1.8 186.2 90 0.069 14.67 14 1 1Bag(5PC) 1 HP140-090-1.0 07313223 17.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 3.84 128 95 0.169 25.41 14 1.2 1Bag(5PC) 1 HP140-095-1.2 07313266 19.99 SGD
Shipped after 2018-02-26
Piano wire (SWP-A) Tolerance JIS2 class 15.82 39.7 73 1.467 73.98 16 1.8 1Bag(3PC) 1 HP160-073-1.8 07313546 11.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 5.48 97.8 86 0.299 34.68 16 1.4 1Bag(3PC) 1 HP160-086-1.4 07313467 10.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 9.6 83.4 97 0.506 51.83 16 1.6 1Bag(3PC) 1 HP160-097-1.6 07313512 12.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 2.88 192.2 106 0.099 21.85 16 1.2 1Bag(3PC) 1 HP160-106-1.2 07313424 12.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 12.15 39.8 65 1.308 64.22 18 1.8 1Bag(3PC) 1 HP180-065-1.8 07313756 15.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 7.4 99.8 95 0.378 45.16 18 1.6 1Bag(3PC) 1 HP180-095-1.6 07313731 15.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 4.24 172.8 110 0.151 30.33 18 1.4 1Bag(3PC) 1 HP180-110-1.4 07313704 14.99 SGD
Shipped after 2018-02-26
Piano wire (SWP-A) Tolerance JIS2 class 1.55 26.8 38 0.229 7.67 4 0.5 1Bag(20PC) 1 HP040-038-0.5 07312137 15.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 2.3 36.8 40 0.391 16.66 12.5 1 1Bag(5PC) 1 HP125-040-1.0 07312977 8.99 SGD
In stock
Piano wire (SWP-A) Tolerance JIS2 class 27.86 10.9 45 6.718 100.85 12.5 1.8 1Bag(5PC) 1 HP125-045-1.8 07313153 13.99 SGD
In stock
Piano wire (SWP-A) Tolerance JIS2 class 16.76 67 122 0.793 69.93 12.5 1.6 1Bag(5PC) 1 HP125-122-1.6 07313144 18.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 21.43 49.4 100 1.333 87.26 14 1.8 1Bag(5PC) 1 HP140-100-1.8 07313372 29.99 SGD
Shipped after 2018-02-26
Piano wire (SWP-A) Tolerance JIS2 class 12.95 84.6 120 0.566 60.82 14 1.6 1Bag(5PC) 1 HP140-120-1.6 07313345 22.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 21.43 68 130 0.968 87.26 14 1.8 1Bag(5PC) 1 HP140-130-1.8 07313381 34.99 SGD
Shipped after 2018-02-26
Piano wire (SWP-A) Tolerance JIS2 class 9.6 54 73 0.782 51.83 16 1.6 1Bag(3PC) 1 HP160-073-1.6 07313503 12.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 45.3 56.5 150 1.994 158.02 16 2.3 1Bag(3PC) 1 HP160-150-2.3 07313661 18.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 9.6 162 161 0.261 51.83 16 1.6 1Bag(3PC) 1 HP160-161-1.6 07313521 28.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 18.99 29.8 65 2.32 88.1 18 2 1Bag(3PC) 1 HP180-065-2.0 07313792 17.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 12.15 63.5 85 0.82 64.22 18 1.8 1Bag(3PC) 1 HP180-085-1.8 07313765 17.99 SGD
Shipped after 2018-02-26
Piano wire (SWP-A) Tolerance JIS2 class 4.24 125.2 90 0.208 30.33 18 1.4 1Bag(3PC) 1 HP180-090-1.4 07313695 13.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 1.37 84.3 59 0.095 9.4 8 0.7 1Bag(10PC) 1 HP080-059-0.7 07312575 7.99 SGD
Shipped after 2018-02-26
Piano wire (SWP-A) Tolerance JIS2 class 8.13 81 115 0.366 37.76 10 1.2 1Bag(5PC) 1 HP100-115-1.2 07312864 18.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 2.3 90.3 64 0.159 16.66 12.5 1 1Bag(5PC) 1 HP125-064-1.0 07312995 12.99 SGD
In stock
Piano wire (SWP-A) Tolerance JIS2 class 1.48 137.2 70 0.078 12.24 12.5 0.9 1Bag(5PC) 1 HP125-070-0.9 07312952 16.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 9.47 58.3 83 0.633 46.36 12.5 1.4 1Bag(5PC) 1 HP125-083-1.4 07313083 25.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 27.86 30.2 83 2.419 100.85 12.5 1.8 1Bag(5PC) 1 HP125-083-1.8 07313171 22.99 SGD
In stock
Piano wire (SWP-A) Tolerance JIS2 class 16.76 42.3 85 1.256 69.93 12.5 1.6 1Bag(5PC) 1 HP125-085-1.6 07313126 16.99 SGD
Shipped after 2018-02-27
Piano wire (SWP-A) Tolerance JIS2 class 3.84 92.4 75 0.233 25.41 14 1.2 1Bag(5PC) 1 HP140-075-1.2 07313257 18.99 SGD
Shipped after 2018-02-26
Piano wire (SWP-A) Tolerance JIS2 class 21.43 35.4 80 1.858 87.26 14 1.8 1Bag(5PC) 1 HP140-080-1.8 07313363 22.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 45.3 27 85 4.182 158.02 16 2.3 1Bag(3PC) 1 HP160-085-2.3 07313643 13.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 4.24 84 70 0.311 30.33 18 1.4 1Bag(3PC) 1 HP180-070-1.4 07313686 12.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 10.04 84 92 0.627 62.67 24 2 1Bag(3PC) 1 HP240-092-2.0 07314072 21.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 0.38 31.3 26 0.068 2.51 3.2 0.32 1Bag(20PC) 1 HP032-026-0.32 07312015 13.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 0.6 24.2 23 0.134 3.85 4 0.4 1Bag(20PC) 1 HP040-023-0.4 07312085 11.99 SGD
In stock
Piano wire (SWP-A) Tolerance JIS2 class 0.22 30.1 19 0.07 2.32 6.3 0.4 1Bag(20PC) 1 HP063-019-0.4 07312304 13.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 0.56 32.4 24 0.123 4.55 6.3 0.5 1Bag(20PC) 1 HP063-024-0.5 07312356 11.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 2.4 62.2 60 0.187 14.04 8 0.8 1Bag(10PC) 1 HP080-060-0.8 07312611 8.99 SGD
In stock
Piano wire (SWP-A) Tolerance JIS2 class 2.41 63.3 55 0.211 15.74 10 0.9 1Bag(5PC) 1 HP100-055-0.9 07312767 10.99 SGD
In stock
Piano wire (SWP-A) Tolerance JIS2 class 27.86 76.1 179 0.96 100.85 12.5 1.8 1Bag(5PC) 1 HP125-179-1.8 07313187 52.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 12.95 57.6 90 0.832 60.82 14 1.6 1Bag(5PC) 1 HP140-090-1.6 07313336 19.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 5.48 61.6 65 0.474 34.68 16 1.4 1Bag(3PC) 1 HP160-065-1.4 07313451 11.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 12.15 93.6 110 0.556 64.22 18 1.8 1Bag(3PC) 1 HP180-110-1.8 07313774 21.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 12.15 128 140 0.407 64.22 18 1.8 1Bag(3PC) 1 HP180-140-1.8 07313783 18.99 SGD
Shipped after 2018-02-26
Piano wire (SWP-A) Tolerance JIS2 class - 94.3 116 0.664 77.6 20 2 1Bag(3PC) 1 HP200-116-2.0 07313993 14.99 SGD
In stock
Piano wire (SWP-A) Tolerance JIS2 class 5.88 210.3 139 0.162 40.02 20 1.6 1Bag(3PC) 1 HP200-139-1.6 07313905 19.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 0.56 21 20 0.19 4.55 6.3 0.5 1Bag(20PC) 1 HP063-020-0.5 07312347 9.99 SGD
In stock
Piano wire (SWP-A) Tolerance JIS2 class 1.21 15.7 21 0.416 7.75 6.3 0.6 1Bag(20PC) 1 HP063-021-0.6 07312383 9.99 SGD
In stock
Piano wire (SWP-A) Tolerance JIS2 class 0.22 45.6 22 0.046 2.32 6.3 0.4 1Bag(20PC) 1 HP063-022-0.4 07312313 9.99 SGD
In stock
Piano wire (SWP-A) Tolerance JIS2 class 1.37 33.9 32 0.237 9.4 8 0.7 1Bag(10PC) 1 HP080-032-0.7 07312557 9.99 SGD
Shipped after 2018-02-26
Piano wire (SWP-A) Tolerance JIS2 class 3.95 22.4 37 0.733 20.41 8 0.9 1Bag(10PC) 1 HP080-037-0.9 07312636 8.99 SGD
In stock
Piano wire (SWP-A) Tolerance JIS2 class 15.82 25.1 57 2.318 73.98 16 1.8 1Bag(3PC) 1 HP160-057-1.8 07313537 9.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 2.87 77.2 61 0.246 21.85 16 1.2 1Bag(3PC) 1 HP160-061-1.2 07313406 8.99 SGD
Shipped after 2018-02-26
Piano wire (SWP-A) Tolerance JIS2 class 15.82 81.8 120 0.711 73.98 16 1.8 1Bag(3PC) 1 HP160-120-1.8 07313564 16.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 24.8 65.4 125 1.178 101.91 16 2 1Bag(3PC) 1 HP160-125-2.0 07313616 15.99 SGD
Shipped after 2018-02-26
Piano wire (SWP-A) Tolerance JIS2 class 34.49 55 120 1.841 135.74 18 2.3 1Bag(3PC) 1 HP180-120-2.3 07313853 17.99 SGD
In stock
Piano wire (SWP-A) Tolerance JIS2 class 0.24 13.7 - 0.125 1.95 4 0.32 1Bag(20PC) 1 HP040-013-0.32 07312024 11.99 SGD
In stock
Piano wire (SWP-A) Tolerance JIS2 class 1.37 53.8 43 0.149 9.4 8 0.7 1Bag(10PC) 1 HP080-043-0.7 07312566 8.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 27.86 17.8 59 4.096 100.85 12.5 1.8 1Bag(5PC) 1 HP125-059-1.8 07313162 16.99 SGD
In stock
Piano wire (SWP-A) Tolerance JIS2 class 1.48 105.8 60 0.102 12.24 12.5 0.9 1Bag(5PC) 1 HP125-060-0.9 07312943 11.99 SGD
In stock
Piano wire (SWP-A) Tolerance JIS2 class 2.3 141.5 87 0.101 16.66 12.5 1 1Bag(5PC) 1 HP125-087-1.0 07313004 15.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 4.24 49.1 55 0.531 30.33 18 1.4 1Bag(3PC) 1 HP180-055-1.4 07313677 12.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 7.4 149.1 125 0.253 45.16 18 1.6 1Bag(3PC) 1 HP180-125-1.6 07313747 18.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 9.63 45.6 66 1.034 56.75 20 1.8 1Bag(3PC) 1 HP200-066-1.8 07313914 16.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 5.88 84.4 78 0.404 40.02 20 1.6 1Bag(3PC) 1 HP200-078-1.6 07313887 11.99 SGD
Shipped after 2018-02-26
Piano wire (SWP-A) Tolerance JIS2 class 9.63 70.4 82 0.669 56.75 20 1.8 1Bag(3PC) 1 HP200-082-1.8 07313923 9.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Tolerance JIS2 class 5.88 134.1 102 0.255 40.02 20 1.6 1Bag(3PC) 1 HP200-102-1.6 07313896 12.99 SGD
Shipped after 2018-02-26
Piano wire (SWP-A) Tolerance JIS2 class 9.63 111.8 109 0.421 56.75 20 1.8 1Bag(3PC) 1 HP200-109-1.8 07313932 16.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) ToleranceJIS2class 15.78 47.8 105 0.947 61.09 10 1.4 1Bag(5PC) 1 HP100-105-1.4 07312916 15.99 SGD
In stock
Piano wire (SWP-A) ToleranceJIS2class 2.3 206.2 115 0.07 16.66 12.5 1 1Bag(5PC) 1 HP125-115-1.0 07313013 16.99 SGD
In stock
Piano wire (SWP-A) ToleranceJIS2class 7.35 30.8 50 1.075 40.51 14 1.4 1Bag(5PC) 1 HP140-050-1.4 07313275 13.99 SGD
In stock
Piano wire (SWP-A) ToleranceJIS2class 2.88 122.6 79 0.155 21.85 16 1.2 1Bag(3PC) 1 HP160-079-1.2 07313415 8.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) ToleranceJIS2class 4.11 23.8 43 0.611 18.66 6.3 0.8 1Bag(20PC) 1 HP063-043-0.8 07312487 13.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) ToleranceJIS2class 2.4 21.1 30 0.552 14.04 8 0.8 1Bag(10PC) 1 HP080-030-0.8 07312584 6.99 SGD
In stock
Piano wire (SWP-A) ToleranceJIS2class 4.93 145.8 125 0.165 28.96 12.5 1.2 1Bag(5PC) 1 HP125-125-1.2 07313056 23.99 SGD
In stock
Piano wire (SWP-A) ToleranceJIS2class 15.78 37.1 85 1.22 61.09 10 1.4 1Bag(5PC) 1 HP100-085-1.4 07312907 14.99 SGD
In stock
Piano wire (SWP-A) ToleranceJIS2class 1.55 6.6 15 0.922 7.67 4 0.5 1Bag(20PC) 1 HP040-015-0.5 07312103 11.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 0.38 8.1 11 0.261 2.51 3.2 0.32 1Bag(20PC) 1 HP032-011-0.32 07311981 11.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 0.38 20 19 0.106 2.51 3.2 0.32 1Bag(20PC) 1 HP032-019-0.32 07312006 11.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 0.24 22 16 0.078 1.95 4 0.32 1Bag(20PC) 1 HP040-016-0.32 07312033 11.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 0.24 52.8 28 0.032 1.95 4 0.32 1Bag(20PC) 1 HP040-028-0.32 07312051 12.99 SGD
Shipped after 2018-02-26
Piano wire (SWP-A) Allowable error JIS 2nd class. 1.55 10.5 19 0.583 7.67 4 0.5 1Bag(20PC) 1 HP040-019-0.5 07312112 11.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 0.15 36.6 18 0.038 1.53 5 0.32 1Bag(20PC) 1 HP050-018-0.32 07312155 9.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Allowable error JIS 2nd class. 0.15 89 30 0.016 1.53 5 0.32 1Bag(20PC) 1 HP050-030-0.32 07312173 10.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 0.37 26 19 0.101 2.99 5 0.4 1Bag(20PC) 1 HP050-019-0.4 07312191 9.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 0.37 41.3 25 0.064 2.99 5 0.4 1Bag(20PC) 1 HP050-025-0.4 07312207 10.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 0.37 64.7 35 0.041 2.99 5 0.4 1Bag(20PC) 1 HP050-035-0.4 07312216 10.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 0.94 12.2 17 0.407 5.91 5 0.5 1Bag(20PC) 1 HP050-017-0.5 07312225 9.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 0.94 18.9 22 0.264 5.91 5 0.5 1Bag(20PC) 1 HP050-022-0.5 07312234 9.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 2.03 9 18 0.904 10.16 5 0.6 1Bag(20PC) 1 HP050-018-0.6 07312261 9.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 2.03 13.9 24 0.585 10.16 5 0.6 1Bag(20PC) 1 HP050-024-0.6 07312277 10.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 2.03 22.1 33 0.368 10.16 5 0.6 1Bag(20PC) 1 HP050-033-0.6 07312286 11.99 SGD
Shipped after 2018-02-26
Piano wire (SWP-A) Allowable error JIS 2nd class. 2.03 34.6 47 0.235 10.16 5 0.6 1Bag(20PC) 1 HP050-047-0.6 07312295 12.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 1.21 24.3 27 0.269 7.75 6.3 0.6 1Bag(20PC) 1 HP063-027-0.6 07312392 10.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Allowable error JIS 2nd class. 2.33 11.6 22 0.864 12.39 6.3 0.7 1Bag(20PC) 1 HP063-022-0.7 07312426 10.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 2.33 30.4 39 0.331 12.39 6.3 0.7 1Bag(20PC) 1 HP063-039-0.7 07312444 12.99 SGD
Shipped after 2018-02-26
Piano wire (SWP-A) Allowable error JIS 2nd class. 4.11 9.3 24 1.557 18.66 6.3 0.8 1Bag(20PC) 1 HP063-024-0.8 07312462 13.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 4.11 14.8 31 0.985 18.66 6.3 0.8 1Bag(20PC) 1 HP063-031-0.8 07312471 12.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 0.72 27.4 25 0.19 5.93 8 0.6 1Bag(10PC) 1 HP080-025-0.6 07312505 5.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 0.72 67.3 39 0.077 5.93 8 0.6 1Bag(10PC) 1 HP080-039-0.6 07312523 6.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 1.37 21.9 26 0.367 9.4 8 0.7 1Bag(10PC) 1 HP080-026-0.7 07312541 5.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 2.4 27.6 35 0.422 14.04 8 0.8 1Bag(10PC) 1 HP080-035-0.8 07312593 7.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 3.95 14.2 29 1.159 20.41 8 0.9 1Bag(10PC) 1 HP080-029-0.9 07312627 7.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 3.95 36.2 50 0.455 20.41 8 0.9 1Bag(10PC) 1 HP080-050-0.9 07312645 9.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 3.95 57.2 71 0.287 20.41 8 0.9 1Bag(10PC) 1 HP080-071-0.9 07312654 11.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 6.2 11.9 30 1.843 28.08 8 1 1Bag(10PC) 1 HP080-030-1.0 07312663 7.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 6.2 18.8 39 1.166 28.08 8 1 1Bag(10PC) 1 HP080-039-1.0 07312672 8.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 6.2 30.3 54 0.723 28.08 8 1 1Bag(10PC) 1 HP080-054-1.0 07312681 9.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 6.2 47.9 77 0.457 28.08 8 1 1Bag(10PC) 1 HP080-077-1.0 07312697 12.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 1.47 30.1 32 0.312 10.88 10 0.8 1Bag(5PC) 1 HP100-032-0.8 07312706 7.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 1.47 46.5 39 0.202 10.88 10 0.8 1Bag(5PC) 1 HP100-039-0.8 07312715 8.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 2.41 46.1 45 0.289 15.74 10 0.9 1Bag(5PC) 1 HP100-045-0.9 07312751 9.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 2.41 99.2 75 0.134 15.74 10 0.9 1Bag(5PC) 1 HP100-075-0.9 07312776 13.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Allowable error JIS 2nd class. 3.75 17.8 31 0.996 21.51 10 1 1Bag(5PC) 1 HP100-031-1.0 07312785 8.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 3.75 85.2 83 0.208 21.51 10 1 1Bag(5PC) 1 HP100-083-1.0 07312803 13.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Allowable error JIS 2nd class. 3.75 109 101 0.163 21.51 10 1 1Bag(5PC) 1 HP100-101-1.0 07312812 16.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 8.13 15.4 37 1.924 37.76 10 1.2 1Bag(5PC) 1 HP100-037-1.2 07312821 9.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 8.13 24.3 47 1.217 37.76 10 1.2 1Bag(5PC) 1 HP100-047-1.2 07312837 9.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 8.13 39.2 65 0.755 37.76 10 1.2 1Bag(5PC) 1 HP100-065-1.2 07312846 12.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 15.78 11.9 39 3.819 61.09 10 1.4 1Bag(5PC) 1 HP100-039-1.4 07312873 11.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 15.78 18.8 52 2.416 61.09 10 1.4 1Bag(5PC) 1 HP100-052-1.4 07312882 12.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 15.78 30.2 73 1.498 61.09 10 1.4 1Bag(5PC) 1 HP100-073-1.4 07312891 12.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 1.48 43.1 38 0.25 12.24 12.5 0.9 1Bag(5PC) 1 HP125-038-0.9 07312925 9.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 4.93 12.8 32 1.878 28.96 12.5 1.2 1Bag(5PC) 1 HP125-032-1.2 07313022 9.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Allowable error JIS 2nd class. 4.93 75.3 75 0.319 28.96 12.5 1.2 1Bag(5PC) 1 HP125-075-1.2 07313031 14.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 4.93 115.1 104 0.209 28.96 12.5 1.2 1Bag(5PC) 1 HP125-104-1.2 07313047 18.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 9.47 16.7 40 2.202 46.36 12.5 1.4 1Bag(5PC) 1 HP125-040-1.4 07313065 11.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 9.47 35.5 59 1.039 46.36 12.5 1.4 1Bag(5PC) 1 HP125-059-1.4 07313074 15.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 9.47 119.9 147 0.308 46.36 12.5 1.4 1Bag(5PC) 1 HP125-147-1.4 07313092 37.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 16.76 16.6 47 3.2 69.93 12.5 1.6 1Bag(5PC) 1 HP125-047-1.6 07313101 12.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 16.76 26.3 61 2.024 69.93 12.5 1.6 1Bag(5PC) 1 HP125-061-1.6 07313117 14.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 16.76 52 100 1.023 69.93 12.5 1.6 1Bag(5PC) 1 HP125-100-1.6 07313135 17.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 7.35 50.2 65 0.66 40.51 14 1.4 1Bag(5PC) 1 HP140-065-1.4 07313284 15.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 5.48 153.3 118 0.191 34.68 16 1.4 1Bag(3PC) 1 HP160-118-1.4 07313476 12.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 24.8 20.9 59 3.687 101.91 16 2 1Bag(3PC) 1 HP160-059-2.0 07313582 10.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 24.8 33.1 77 2.332 101.91 16 2 1Bag(3PC) 1 HP160-077-2.0 07313591 9.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 24.8 53.3 107 1.447 101.91 16 2 1Bag(3PC) 1 HP160-107-2.0 07313607 12.99 SGD
Shipped after 2018-02-26
Piano wire (SWP-A) Allowable error JIS 2nd class. 24.8 84.3 153 0.914 101.91 16 2 1Bag(3PC) 1 HP160-153-2.0 07313625 17.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 45.3 17.4 65 6.464 158.02 16 2.3 1Bag(3PC) 1 HP160-065-2.3 07313634 11.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 45.3 40.7 115 2.77 158.02 16 2.3 1Bag(3PC) 1 HP160-115-2.3 07313652 15.99 SGD
Shipped after 2018-02-26
Piano wire (SWP-A) Allowable error JIS 2nd class. 34.49 23.6 70 4.295 135.74 18 2.3 1Bag(3PC) 1 HP180-070-2.3 07313835 13.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 34.49 36.4 90 2.779 135.74 18 2.3 1Bag(3PC) 1 HP180-090-2.3 07313844 15.99 SGD
Shipped after 2018-02-23
Piano wire (SWP-A) Allowable error JIS 2nd class. 34.49 73.6 150 1.376 135.74 18 2.3 1Bag(3PC) 1 HP180-150-2.3 07313862 20.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 9.63 175.3 150 0.269 56.75 20 1.8 1Bag(3PC) 1 HP200-150-1.8 07313957 17.99 SGD
Shipped after 2018-02-26
Piano wire (SWP-A) Allowable error JIS 2nd class. 15 38.4 68 1.629 77.6 20 2 1Bag(3PC) 1 HP200-068-2.0 07313966 11.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 15 59.4 86 1.054 77.6 20 2 1Bag(3PC) 1 HP200-086-2.0 07313975 10.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 15 75.7 100 0.827 77.6 20 2 1Bag(3PC) 1 HP200-100-2.0 07313984 12.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 15 122.2 140 0.512 77.6 20 2 1Bag(3PC) 1 HP200-140-2.0 07314002 18.99 SGD
Shipped after 2018-02-26
Piano wire (SWP-A) Allowable error JIS 2nd class. 15 147.8 162 0.423 77.6 20 2 1Bag(3PC) 1 HP200-162-2.0 07314011 20.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 27.14 32.5 75 2.826 118.98 20 2.3 1Bag(3PC) 1 HP200-075-2.3 07314027 15.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 27.14 43.6 90 2.105 118.98 20 2.3 1Bag(3PC) 1 HP200-090-2.3 07314036 16.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 27.14 64.1 115 1.434 118.98 20 2.3 1Bag(3PC) 1 HP200-115-2.3 07314045 19.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 27.14 88.2 145 1.041 118.98 20 2.3 1Bag(3PC) 1 HP200-145-2.3 07314054 21.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 10.04 191.2 150 0.275 62.67 24 2 1Bag(3PC) 1 HP240-150-2.0 07314081 27.99 SGD
In stock
Piano wire (SWP-A) Allowable error JIS 2nd class. 10.04 280.5 202 0.188 62.67 24 2 1Bag(3PC) 1 HP240-202-2.0 07314097 40.99 SGD
Shipped after 2018-02-23
ADD TO CART
Customer Reviews
5 star 16
4 star 8
3 star 1
2 star 2
1 star 0
Review Rating: 4.41
27 Customer Reviews
The reviews are automatic translation.
Return spring for parking brake of passenger car
4
From Japan
On 2018-01-19 03:26:16
Since the return spring for the parking brake of the passenger car in the 1970s was damaged, it was used for replacement. I only installed it, I do not know the durability, but it began to play its role sufficiently functionally.
This review is about item#07313494.
Repairing machines "Parts
4
From Japan
On 2017-12-21 19:52:07
I use it for a good material. Since the tensile, the base of both side rings determines the durability.
This review is about item#7313406.
Used inside the aluminum sash key
4
From Japan
On 2017-11-25 10:14:28
There is the thickness of the wire, the strength is enough. It is even better if there are variations in the spring diameter. I wanted a 1.5 mm thin one more.
This review is about item#7312261.
Machine repair
4
From Japan
On 2017-09-11 14:02:43
I bought it as a similar product of a conventional one, but it was ok because the machine was fixed somehow.
This review is about item#7314027.
Replacement parts for inspection machines
5
From Japan
On 2017-07-03 17:29:55
I am satisfied with the quality as expected. Although I bought a cheap article made overseas, it has gone long. It is also wonderful to restore elasticity.
This review is about item#7312155.
Partition curtain hanging
5
From Japan
On 2016-10-10 19:59:43
It was moderately hard and its length was enough. I tried it so I will order an additional order.
This review is about item#7313871.
Request from customer
5
From Japan
On 2016-08-18 16:52:59
There is nothing to say. Delivery is early. Was saved.
This review is about item#7313966.
Trial production
4
From Japan
On 2016-07-19 16:40:16
It is saved because we have deployed many kinds with a small quantity. The price is reasonable.
This review is about item#07312663.
Aori
5
From Japan
On 2016-06-04 15:37:13
Was good.
This review is about item#07314027.
For repairing external goods
5
From Japan
On 2016-05-18 21:02:44
I used it for repairing external goods. We used general-purpose goods because it was a part without single item setting. In case of emergency, in the nearby home center, there are many kinds of problems such as material and length, so it is often troublesome to deal with many kinds and it is saved.
This review is about item#07312706.

Related Products