Buy more than* S$200* and get FREE SHIPPING

Tension Spring Hs, Stainless Steel Wire

3.71 (7)
...see all>
Product Options
ADD TO CART
Wire Diameter (phi mm) Total Number of Turns Others Free Length (mm) Initial Tension (N) Maximum Deflection (mm) Spring Constant (N/mm) Allowable Error Maximum Load (N) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Diameter (phi mm) Total Number of Turns Others Free Length (mm) Initial Tension (N) Maximum Deflection (mm) Spring Constant (N/mm) Allowable Error Maximum Load (N) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.4 - - - 0.52 9.2 0.269 JIS2 class 2.99 4 1Bag(20PC) 1 HS040-014-0.4 07314185 31.99 SGD
Shipped after 2018-02-28
0.5 - - - 1.35 6 0.758 JIS2 class 5.88 4 1Bag(20PC) 1 HS040-015-0.5 07314221 24.99 SGD
Shipped after 2018-02-28
0.32 - - - 0.2 18.8 0.068 JIS2 class 1.48 4 1Bag(20PC) 1 HS040-016-0.32 07314151 30.99 SGD
Shipped after 2018-02-28
0.32 - - - 0.13 20.6 0.05 JIS2 class 1.16 5 1Bag(20PC) 1 HS050-015-0.32 07314264 21.99 SGD
Shipped after 2018-02-28
0.6 - Tolerance JIS2 class 36 1.06 34.1 0.148 JIS2 class 6.11 6.3 1Bag(10PC) 1 HS063-036-0.6 07314526 20.99 SGD
Shipped after 2018-02-28
0.4 - Tolerance JIS2 class 38 0.19 96.5 0.017 JIS2 class 1.79 6.3 1Bag(10PC) 1 HS063-038-0.4 07314456 21.99 SGD
Shipped after 2018-02-28
0.9 - Tolerance JIS2 class 29 3.44 12.5 1.014 JIS2 class 16.09 8 1Bag(10PC) 1 HS080-029-0.9 07314745 31.99 SGD
Shipped after 2018-02-28
0.6 - Tolerance JIS2 class 30 0.63 37.4 0.108 JIS2 class 4.65 8 1Bag(10PC) 1 HS080-030-0.6 07314632 23.99 SGD
In stock
0.8 - Tolerance JIS2 class 30 2.09 18.5 0.483 JIS2 class 11.04 8 1Bag(10PC) 1 HS080-030-0.8 07314702 34.99 SGD
Shipped after 2018-02-28
1 - Tolerance JIS2 class 30 5.4 10.7 1.613 JIS2 class 22.62 8 1Bag(10PC) 1 HS080-030-1.0 07314781 30.99 SGD
Shipped after 2018-02-28
1 - Tolerance JIS2 class 54 5.4 27.2 0.633 JIS2 class 22.62 8 1Bag(10PC) 1 HS080-054-1.0 07314806 54.99 SGD
Shipped after 2018-02-28
1.8 - Tolerance JIS2 class 45 24.26 9.7 5.878 JIS2 class 81.05 12.5 1Bag(5PC) 1 HS125-045-1.8 07315271 36.99 SGD
Shipped after 2018-02-28
0.9 - Tolerance JIS2 class 47 1.29 58.5 0.141 JIS2 class 9.56 12.5 1Bag(5PC) 1 HS125-047-0.9 07315052 29.99 SGD
Shipped after 2018-02-28
1.6 - Tolerance JIS2 class 47 14.6 14.4 2.8 JIS2 class 54.9 12.5 1Bag(5PC) 1 HS125-047-1.6 07315226 39.99 SGD
Shipped after 2018-02-28
1 - Tolerance JIS2 class 87 2 127.3 0.089 JIS2 class 13.3 12.5 1Bag(5PC) 1 HS125-087-1.0 07315122 49.99 SGD
Shipped after 2018-02-28
1.4 - Tolerance JIS2 class 147 8.25 106.1 0.272 JIS2 class 37.12 12.5 1Bag(5PC) 1 HS125-147-1.4 07315217 72.99 SGD
Shipped after 2018-02-28
1.8 - Tolerance JIS2 class 179 24.26 66.9 0.849 JIS2 class 81.05 12.5 1Bag(5PC) 1 HS125-179-1.8 07315305 78.99 SGD
Shipped after 2018-02-28
1.8 - Tolerance JIS2 class 100 18.66 43.9 1.166 JIS2 class 69.88 14 1Bag(5PC) 1 HS140-100-1.8 07315497 72.99 SGD
Shipped after 2018-02-28
1.6 - Tolerance JIS2 class 120 11.28 73.3 0.495 JIS2 class 47.57 14 1Bag(5PC) 1 HS140-120-1.6 07315463 65.99 SGD
Shipped after 2018-02-28
1.8 - Tolerance JIS2 class 120 13.78 72.7 0.623 JIS2 class 59.03 16 1Bag(3PC) 1 HS160-120-1.8 07315682 48.99 SGD
Shipped after 2018-02-28
1.6 - Tolerance JIS2 class 75 6.45 57.3 0.5 JIS2 class 35.07 18 1Bag(3PC) 1 HS180-075-1.6 07315847 39.99 SGD
Shipped after 2018-02-28
1.8 - Tolerance JIS2 class 85 10.58 56.4 0.718 JIS2 class 51.1 18 1Bag(3PC) 1 HS180-085-1.8 07315883 41.99 SGD
Shipped after 2018-02-28
1.4 - Tolerance JIS2 class 90 3.69 114.8 0.178 JIS2 class 24.11 18 1Bag(3PC) 1 HS180-090-1.4 07315813 30.99 SGD
Shipped after 2018-02-28
1.6 - Tolerance JIS2 class 95 6.45 86.5 0.331 JIS2 class 35.07 18 1Bag(3PC) 1 HS180-095-1.6 07315856 51.99 SGD
Shipped after 2018-02-28
1.4 - Tolerance JIS2 class 110 3.69 154.5 0.132 JIS2 class 24.11 18 1Bag(3PC) 1 HS180-110-1.4 07315822 37.99 SGD
Shipped after 2018-02-28
1.8 - Tolerance JIS2 class 110 10.58 83.2 0.487 JIS2 class 51.1 18 1Bag(3PC) 1 HS180-110-1.8 07315892 47.99 SGD
Shipped after 2018-02-28
2 - Tolerance JIS2 class 115 16.54 68.4 0.807 JIS2 class 71.77 18 1Bag(3PC) 1 HS180-115-2.0 07315935 49.99 SGD
Shipped after 2018-02-28
1.6 - Tolerance JIS2 class 125 6.45 129.2 0.222 JIS2 class 35.07 18 1Bag(3PC) 1 HS180-125-1.6 07315865 48.99 SGD
Shipped after 2018-02-28
2 - Tolerance JIS2 class 145 16.54 93.2 0.593 JIS2 class 71.77 18 1Bag(3PC) 1 HS180-145-2.0 07315944 55.99 SGD
Shipped after 2018-02-28
1.8 - Tolerance JIS2 class 66 8.39 38.1 0.963 JIS2 class 45.05 20 1Bag(3PC) 1 HS200-066-1.8 07316032 33.99 SGD
Shipped after 2018-02-28
2.3 - Tolerance JIS2 class 140 23.63 73 0.972 JIS2 class 94.62 20 1Bag(3PC) 1 HS200-140-2.3 07316172 84.99 SGD
Shipped after 2018-02-28
1.8 - Tolerance JIS2 class 150 8.39 153.4 0.239 JIS2 class 45.05 20 1Bag(3PC) 1 HS200-150-1.8 07316075 57.99 SGD
Shipped after 2018-02-28
0.5 - - 22 0.82 15.9 0.231 JIS2 class 4.49 5 1Bag(20PC) 1 HS050-022-0.5 07314352 26.99 SGD
Shipped after 2018-02-28
0.6 - Tolerance JIS2 class 24 1.77 12.3 0.512 JIS2 class 8.05 5 1Bag(20PC) 1 HS050-024-0.6 07314395 24.99 SGD
Shipped after 2018-02-28
0.7 - Tolerance JIS2 class 29 2.03 17.3 0.46 JIS2 class 9.99 6.3 1Bag(10PC) 1 HS063-029-0.7 07314553 23.99 SGD
Shipped after 2018-02-28
0.7 - Tolerance JIS2 class 39 2.03 27.5 0.289 JIS2 class 9.99 6.3 1Bag(10PC) 1 HS063-039-0.7 07314562 24.99 SGD
Shipped after 2018-02-28
0.5 - Tolerance JIS2 class 43 0.49 68.2 0.043 JIS2 class 3.44 6.3 1Bag(10PC) 1 HS063-043-0.5 07314492 23.99 SGD
Shipped after 2018-02-27
0.7 - Tolerance JIS2 class 32 1.19 29.4 0.216 JIS2 class 7.54 8 1Bag(10PC) 1 HS080-032-0.7 07314675 28.99 SGD
Shipped after 2018-02-28
0.8 - Tolerance JIS2 class 35 2.09 23.3 0.384 JIS2 class 11.04 8 1Bag(10PC) 1 HS080-035-0.8 07314711 32.99 SGD
In stock
0.7 - Tolerance JIS2 class 59 1.19 75 0.085 JIS2 class 7.54 8 1Bag(10PC) 1 HS080-059-0.7 07314693 54.99 SGD
Shipped after 2018-02-28
0.8 - Tolerance JIS2 class 39 1.28 40.9 0.177 JIS2 class 8.51 10 1Bag(5PC) 1 HS100-039-0.8 07314833 15.99 SGD
In stock
0.9 - Tolerance JIS2 class 55 2.1 55.6 0.184 JIS2 class 12.34 10 1Bag(5PC) 1 HS100-055-0.9 07314885 26.99 SGD
Shipped after 2018-02-28
1.2 - Tolerance JIS2 class 65 7.09 34.2 0.661 JIS2 class 29.7 10 1Bag(5PC) 1 HS100-065-1.2 07314964 29.99 SGD
Shipped after 2018-02-28
0.9 - Tolerance JIS2 class 38 1.29 37.9 0.218 JIS2 class 9.56 12.5 1Bag(5PC) 1 HS125-038-0.9 07315043 25.99 SGD
Shipped after 2018-02-28
1 - Tolerance JIS2 class 40 2 33.1 0.342 JIS2 class 13.3 12.5 1Bag(5PC) 1 HS125-040-1.0 07315095 22.99 SGD
Shipped after 2018-02-28
1 - Tolerance JIS2 class 49 2 51.1 0.221 JIS2 class 13.3 12.5 1Bag(5PC) 1 HS125-049-1.0 07315104 27.99 SGD
Shipped after 2018-02-28
1.4 - Tolerance JIS2 class 83 8.25 52.1 0.554 JIS2 class 37.12 12.5 1Bag(5PC) 1 HS125-083-1.4 07315201 40.99 SGD
Shipped after 2018-02-28
1.8 - Tolerance JIS2 class 83 24.26 26.8 2.116 JIS2 class 81.05 12.5 1Bag(5PC) 1 HS125-083-1.8 07315296 59.99 SGD
Shipped after 2018-02-28
1.6 - Tolerance JIS2 class 85 14.6 36.7 1.099 JIS2 class 54.9 12.5 1Bag(5PC) 1 HS125-085-1.6 07315244 51.99 SGD
Shipped after 2018-02-28
1.6 - Tolerance JIS2 class 55 11.28 22.8 1.593 JIS2 class 47.57 14 1Bag(5PC) 1 HS140-055-1.6 07315436 37.99 SGD
Shipped after 2018-02-28
1.6 - Tolerance JIS2 class 90 11.28 49.9 0.728 JIS2 class 47.57 14 1Bag(5PC) 1 HS140-090-1.6 07315454 54.99 SGD
Shipped after 2018-02-28
2 - Tolerance JIS2 class 77 21.6 30.2 2.041 JIS2 class 83.22 16 1Bag(3PC) 1 HS160-077-2.0 07315716 32.99 SGD
Shipped after 2018-02-28
1.2 - Tolerance JIS2 class 106 2.5 167.7 0.086 JIS2 class 16.99 16 1Bag(3PC) 1 HS160-106-1.2 07315542 33.99 SGD
Shipped after 2018-02-28
2 - Tolerance JIS2 class 125 21.6 59.8 1.031 JIS2 class 83.22 16 1Bag(3PC) 1 HS160-125-2.0 07315734 53.99 SGD
Shipped after 2018-02-28
1.2 - Tolerance JIS2 class 130 2.5 220.5 0.066 JIS2 class 16.99 16 1Bag(3PC) 1 HS160-130-1.2 07315551 40.99 SGD
Shipped after 2018-02-28
1.8 - Tolerance JIS2 class 142 13.78 90 0.503 JIS2 class 59.03 16 1Bag(3PC) 1 HS160-142-1.8 07315691 53.99 SGD
Shipped after 2018-02-28
1.4 - Tolerance JIS2 class 70 3.69 75.1 0.272 JIS2 class 24.11 18 1Bag(3PC) 1 HS180-070-1.4 07315804 26.99 SGD
Shipped after 2018-02-28
2.3 - Tolerance JIS2 class 70 30.04 20.8 3.758 JIS2 class 108.3 18 1Bag(3PC) 1 HS180-070-2.3 07315953 36.99 SGD
Shipped after 2018-02-28
2 - Tolerance JIS2 class 100 13.07 67 0.747 JIS2 class 63.08 20 1Bag(3PC) 1 HS200-100-2.0 07316102 56.99 SGD
Shipped after 2018-02-28
2 - - 92 8.75 76.7 0.548 JIS2 class 50.8 24 1Bag(3PC) 1 HS240-092-2.0 07316197 51.99 SGD
Shipped after 2018-02-28
0.5 - Tolerance JIS2 class 29 0.82 25.3 0.145 JIS2 class 4.49 5 1Bag(20PC) 1 HS050-029-0.5 07314361 36.99 SGD
Shipped after 2018-02-28
0.32 - - 30 0.13 75.8 0.014 JIS2 class 1.16 5 1Bag(20PC) 1 HS050-030-0.32 07314291 36.99 SGD
Shipped after 2018-02-28
0.6 - Tolerance JIS2 class 33 1.77 19.5 0.322 JIS2 class 8.05 5 1Bag(20PC) 1 HS050-033-0.6 07314404 31.99 SGD
Shipped after 2018-02-28
0.4 - - 35 0.32 56.3 0.036 JIS2 class 2.32 5 1Bag(20PC) 1 HS050-035-0.4 07314334 41.99 SGD
Shipped after 2018-02-28
0.5 - Tolerance JIS2 class 41 0.82 39.7 0.093 JIS2 class 4.49 5 1Bag(20PC) 1 HS050-041-0.5 07314377 37.99 SGD
Shipped after 2018-02-28
0.5 - Tolerance JIS2 class 20 0.49 17.7 0.166 JIS2 class 3.44 6.3 1Bag(10PC) 1 HS063-020-0.5 07314465 14.99 SGD
Shipped after 2018-02-28
0.6 - Tolerance JIS2 class 25 0.63 24.2 0.166 JIS2 class 4.65 8 1Bag(10PC) 1 HS080-025-0.6 07314623 21.99 SGD
Shipped after 2018-02-28
0.9 - Tolerance JIS2 class 37 3.44 19.7 0.642 JIS2 class 16.09 8 1Bag(10PC) 1 HS080-037-0.9 07314754 35.99 SGD
Shipped after 2018-02-28
0.6 - Tolerance JIS2 class 39 0.63 59.4 0.068 JIS2 class 4.65 8 1Bag(10PC) 1 HS080-039-0.6 07314641 33.99 SGD
Shipped after 2018-02-28
1 - Tolerance JIS2 class 39 5.4 16.9 1.02 JIS2 class 22.62 8 1Bag(10PC) 1 HS080-039-1.0 07314797 46.99 SGD
Shipped after 2018-02-28
0.6 - Tolerance JIS2 class 53 0.63 93.2 0.043 JIS2 class 4.65 8 1Bag(10PC) 1 HS080-053-0.6 07314657 50.99 SGD
Shipped after 2018-02-28
0.9 - Tolerance JIS2 class 45 2.1 40.5 0.253 JIS2 class 12.34 10 1Bag(5PC) 1 HS100-045-0.9 07314876 21.99 SGD
Shipped after 2018-02-27
1.2 - Tolerance JIS2 class 47 7.09 21.2 1.065 JIS2 class 29.7 10 1Bag(5PC) 1 HS100-047-1.2 07314955 27.99 SGD
In stock
0.8 - Tolerance JIS2 class 51 1.28 64.9 0.111 JIS2 class 8.51 10 1Bag(5PC) 1 HS100-051-0.8 07314842 27.99 SGD
Shipped after 2018-02-28
1.4 - Tolerance JIS2 class 52 13.74 16.8 2.114 JIS2 class 49.2 10 1Bag(5PC) 1 HS100-052-1.4 07315007 29.99 SGD
Shipped after 2018-02-27
1.4 - Tolerance JIS2 class 85 13.74 33.2 1.068 JIS2 class 49.2 10 1Bag(5PC) 1 HS100-085-1.4 07315025 37.99 SGD
Shipped after 2018-02-28
1.2 - Tolerance JIS2 class 75 4.3 65.7 0.279 JIS2 class 22.64 12.5 1Bag(5PC) 1 HS125-075-1.2 07315156 36.99 SGD
Shipped after 2018-02-28
1 - Tolerance JIS2 class 115 2 185.8 0.061 JIS2 class 13.3 12.5 1Bag(5PC) 1 HS125-115-1.0 07315131 54.99 SGD
Shipped after 2018-02-28
1.6 - Tolerance JIS2 class 122 14.6 58.1 0.694 JIS2 class 54.9 12.5 1Bag(5PC) 1 HS125-122-1.6 07315262 63.99 SGD
Shipped after 2018-02-28
1.2 - Tolerance JIS2 class 125 4.3 127.3 0.144 JIS2 class 22.64 12.5 1Bag(5PC) 1 HS125-125-1.2 07315174 60.99 SGD
Shipped after 2018-02-28
1.8 - Tolerance JIS2 class 80 18.66 31.5 1.625 JIS2 class 69.88 14 1Bag(5PC) 1 HS140-080-1.8 07315481 65.99 SGD
Shipped after 2018-02-28
1 - Tolerance JIS2 class 90 1.57 167.4 0.061 JIS2 class 11.7 14 1Bag(5PC) 1 HS140-090-1.0 07315341 51.99 SGD
Shipped after 2018-02-28
1.4 - Tolerance JIS2 class 100 6.4 82.7 0.314 JIS2 class 32.35 14 1Bag(5PC) 1 HS140-100-1.4 07315427 58.99 SGD
Shipped after 2018-02-28
1.6 - Tolerance JIS2 class 97 8.36 70.6 0.454 JIS2 class 40.37 16 1Bag(3PC) 1 HS160-097-1.6 07315637 39.99 SGD
Shipped after 2018-02-28
2 - Tolerance JIS2 class 107 21.6 48.7 1.266 JIS2 class 83.22 16 1Bag(3PC) 1 HS160-107-2.0 07315725 45.99 SGD
In stock
2.3 - Tolerance JIS2 class 115 39.45 35 2.489 JIS2 class 126.58 16 1Bag(3PC) 1 HS160-115-2.3 07315777 52.99 SGD
Shipped after 2018-02-28
1.4 - Tolerance JIS2 class 118 4.77 135 0.169 JIS2 class 27.63 16 1Bag(3PC) 1 HS160-118-1.4 07315594 35.99 SGD
Shipped after 2018-02-28
2.3 - Tolerance JIS2 class 90 30.04 32.2 2.432 JIS2 class 108.3 18 1Bag(3PC) 1 HS180-090-2.3 07315962 44.99 SGD
Shipped after 2018-02-28
1.8 - Tolerance JIS2 class 82 8.39 60.9 0.602 JIS2 class 45.05 20 1Bag(3PC) 1 HS200-082-1.8 07316041 33.99 SGD
Shipped after 2018-02-28
2 - Tolerance JIS2 class 140 13.07 109.5 0.457 JIS2 class 63.08 20 1Bag(3PC) 1 HS200-140-2.0 07316127 79.99 SGD
Shipped after 2018-02-28
2 - - 150 8.75 171.3 0.245 JIS2 class 50.8 24 1Bag(3PC) 1 HS240-150-2.0 07316206 94.99 SGD
Shipped after 2018-02-28
2 - - 202 8.75 256.2 0.164 JIS2 class 50.8 24 1Bag(3PC) 1 HS240-202-2.0 07316215 129.99 SGD
Shipped after 2018-02-27
0.5 - - - 0.82 10.3 0.356 JIS2 class 4.49 5 1Bag(20PC) 1 HS050-017-0.5 07314343 22.99 SGD
Shipped after 2018-02-28
0.32 - - 23 0.13 48.8 0.021 JIS2 class 1.16 5 1Bag(20PC) 1 HS050-023-0.32 07314282 30.99 SGD
Shipped after 2018-02-28
0.4 - - 25 0.32 35.9 0.056 JIS2 class 2.32 5 1Bag(20PC) 1 HS050-025-0.4 07314325 30.99 SGD
Shipped after 2018-02-28
0.6 - Tolerance JIS2 class 21 1.06 13.9 0.364 JIS2 class 6.11 6.3 1Bag(10PC) 1 HS063-021-0.6 07314501 13.99 SGD
In stock
0.4 - Tolerance JIS2 class 22 0.19 39.6 0.04 JIS2 class 1.79 6.3 1Bag(10PC) 1 HS063-022-0.4 07314431 16.99 SGD
Shipped after 2018-02-28
0.8 - Tolerance JIS2 class 43 3.58 20.9 0.534 JIS2 class 14.76 6.3 1Bag(10PC) 1 HS063-043-0.8 07314605 25.99 SGD
Shipped after 2018-02-28
0.6 - Tolerance JIS2 class 49 1.06 53.5 0.095 JIS2 class 6.11 6.3 1Bag(10PC) 1 HS063-049-0.6 07314535 27.99 SGD
Shipped after 2018-02-28
0.7 - Tolerance JIS2 class 55 2.03 43.1 0.185 JIS2 class 9.99 6.3 1Bag(10PC) 1 HS063-055-0.7 07314571 25.99 SGD
Shipped after 2018-02-28
0.8 - Tolerance JIS2 class 61 3.58 33.1 0.338 JIS2 class 14.76 6.3 1Bag(10PC) 1 HS063-061-0.8 07314614 25.99 SGD
Shipped after 2018-02-28
0.7 - Tolerance JIS2 class 43 1.19 47.4 0.134 JIS2 class 7.54 8 1Bag(10PC) 1 HS080-043-0.7 07314684 31.99 SGD
Shipped after 2018-02-28
0.8 - Tolerance JIS2 class 45 2.09 35.6 0.251 JIS2 class 11.04 8 1Bag(10PC) 1 HS080-045-0.8 07314727 34.99 SGD
Shipped after 2018-02-28
0.9 - Tolerance JIS2 class 71 3.44 50.3 0.252 JIS2 class 16.09 8 1Bag(10PC) 1 HS080-071-0.9 07314772 63.99 SGD
Shipped after 2018-02-28
1 - Tolerance JIS2 class 77 5.4 43 0.4 JIS2 class 22.62 8 1Bag(10PC) 1 HS080-077-1.0 07314815 60.99 SGD
Shipped after 2018-02-28
1 - Tolerance JIS2 class 101 3.27 98 0.143 JIS2 class 17.24 10 1Bag(5PC) 1 HS100-101-1.0 07314937 31.99 SGD
In stock
1.2 - Tolerance JIS2 class 115 7.09 70.6 0.32 JIS2 class 29.7 10 1Bag(5PC) 1 HS100-115-1.2 07314982 38.99 SGD
Shipped after 2018-02-28
1.2 - Tolerance JIS2 class 32 4.3 9.7 1.896 JIS2 class 22.64 12.5 1Bag(5PC) 1 HS125-032-1.2 07315147 25.99 SGD
Shipped after 2018-02-28
1.6 - Tolerance JIS2 class 61 14.6 22.8 1.771 JIS2 class 54.9 12.5 1Bag(5PC) 1 HS125-061-1.6 07315235 47.99 SGD
Shipped after 2018-02-28
1 - Tolerance JIS2 class 64 2 81.2 0.139 JIS2 class 13.3 12.5 1Bag(5PC) 1 HS125-064-1.0 07315113 34.99 SGD
Shipped after 2018-02-28
0.9 - Tolerance JIS2 class 81 1.29 145.7 0.057 JIS2 class 9.56 12.5 1Bag(5PC) 1 HS125-081-0.9 07315086 41.99 SGD
Shipped after 2018-02-28
1.2 - Tolerance JIS2 class 104 4.3 102 0.18 JIS2 class 22.64 12.5 1Bag(5PC) 1 HS125-104-1.2 07315165 56.99 SGD
Shipped after 2018-02-28
1 - Tolerance JIS2 class 40 1.57 37.6 0.269 JIS2 class 11.7 14 1Bag(5PC) 1 HS140-040-1.0 07315314 24.99 SGD
Shipped after 2018-02-28
1.2 - Tolerance JIS2 class 60 3.35 55.4 0.297 JIS2 class 19.82 14 1Bag(5PC) 1 HS140-060-1.2 07315366 31.99 SGD
In stock
1.4 - Tolerance JIS2 class 65 6.4 43.3 0.599 JIS2 class 32.35 14 1Bag(5PC) 1 HS140-065-1.4 07315402 36.99 SGD
Shipped after 2018-02-28
1.2 - Tolerance JIS2 class 75 3.35 78.7 0.209 JIS2 class 19.82 14 1Bag(5PC) 1 HS140-075-1.2 07315375 40.99 SGD
Shipped after 2018-02-28
1.6 - Tolerance JIS2 class 41 8.36 12.8 2.509 JIS2 class 40.37 16 1Bag(3PC) 1 HS160-041-1.6 07315612 28.99 SGD
Shipped after 2018-02-28
1.6 - Tolerance JIS2 class 73 8.36 45.1 0.71 JIS2 class 40.37 16 1Bag(3PC) 1 HS160-073-1.6 07315621 40.99 SGD
Shipped after 2018-02-28
1.8 - Tolerance JIS2 class 73 13.78 35.3 1.283 JIS2 class 59.03 16 1Bag(3PC) 1 HS160-073-1.8 07315664 35.99 SGD
Shipped after 2018-02-28
2.3 - Tolerance JIS2 class 85 39.45 23.8 3.66 JIS2 class 126.58 16 1Bag(3PC) 1 HS160-085-2.3 07315761 43.99 SGD
Shipped after 2018-02-28
1.6 - Tolerance JIS2 class 161 8.36 138.6 0.231 JIS2 class 40.37 16 1Bag(3PC) 1 HS160-161-1.6 07315646 56.99 SGD
Shipped after 2018-02-28
1.4 - Tolerance JIS2 class 55 3.69 44 0.465 JIS2 class 24.11 18 1Bag(3PC) 1 HS180-055-1.4 07315795 24.99 SGD
Shipped after 2018-02-28
1.6 - Tolerance JIS2 class 60 6.45 39.3 0.728 JIS2 class 35.07 18 1Bag(3PC) 1 HS180-060-1.6 07315831 29.99 SGD
Shipped after 2018-02-28
1.8 - Tolerance JIS2 class 65 10.58 33.5 1.21 JIS2 class 51.1 18 1Bag(3PC) 1 HS180-065-1.8 07315874 36.99 SGD
Shipped after 2018-02-28
2 - Tolerance JIS2 class 65 16.54 27.2 2.03 JIS2 class 71.77 18 1Bag(3PC) 1 HS180-065-2.0 07315917 37.99 SGD
Shipped after 2018-02-28
2.3 - Tolerance JIS2 class 90 23.63 38.5 1.841 JIS2 class 94.62 20 1Bag(3PC) 1 HS200-090-2.3 07316154 51.99 SGD
Shipped after 2018-02-28
0.4 - - - 0.32 14.6 0.137 JIS2 class 2.32 5 1Bag(20PC) 1 HS050-016-0.4 07314307 27.99 SGD
Shipped after 2018-02-28
0.32 - - - 0.13 31.1 0.033 JIS2 class 1.16 5 1Bag(20PC) 1 HS050-018-0.32 07314273 30.99 SGD
Shipped after 2018-02-28
0.4 - - 19 0.32 22.6 0.088 JIS2 class 2.32 5 1Bag(20PC) 1 HS050-019-0.4 07314316 30.99 SGD
Shipped after 2018-02-28
0.5 - Tolerance JIS2 class 24 0.49 27.4 0.108 JIS2 class 3.44 6.3 1Bag(10PC) 1 HS063-024-0.5 07314474 19.99 SGD
Shipped after 2018-02-28
0.6 - Tolerance JIS2 class 27 1.06 21.5 0.235 JIS2 class 6.11 6.3 1Bag(10PC) 1 HS063-027-0.6 07314517 19.99 SGD
Shipped after 2018-02-28
0.4 - Tolerance JIS2 class 28 0.19 62.1 0.026 JIS2 class 1.79 6.3 1Bag(10PC) 1 HS063-028-0.4 07314447 23.99 SGD
Shipped after 2018-02-28
0.8 - Tolerance JIS2 class 60 2.09 54.7 0.164 JIS2 class 11.04 8 1Bag(10PC) 1 HS080-060-0.8 07314736 56.99 SGD
Shipped after 2018-02-28
1.4 - Tolerance JIS2 class 39 13.74 10.6 3.341 JIS2 class 49.2 10 1Bag(5PC) 1 HS100-039-1.4 07314991 27.99 SGD
Shipped after 2018-02-27
0.8 - Tolerance JIS2 class 69 1.28 101.8 0.071 JIS2 class 8.51 10 1Bag(5PC) 1 HS100-069-0.8 07314851 31.99 SGD
Shipped after 2018-02-28
1.4 - Tolerance JIS2 class 73 13.74 27 1.311 JIS2 class 49.2 10 1Bag(5PC) 1 HS100-073-1.4 07315016 34.99 SGD
Shipped after 2018-02-28
1 - - 83 3.27 76.6 0.182 JIS2 class 17.24 10 1Bag(5PC) 1 HS100-083-1.0 07314921 25.99 SGD
Shipped after 2018-02-27
0.9 - Tolerance JIS2 class 60 1.29 92.9 0.089 JIS2 class 9.56 12.5 1Bag(5PC) 1 HS125-060-0.9 07315061 32.99 SGD
Shipped after 2018-02-28
1.6 - Tolerance JIS2 class 100 14.6 45 0.895 JIS2 class 54.9 12.5 1Bag(5PC) 1 HS125-100-1.6 07315253 59.99 SGD
Shipped after 2018-02-28
1.2 - Tolerance JIS2 class 45 3.35 30.1 0.547 JIS2 class 19.82 14 1Bag(5PC) 1 HS140-045-1.2 07315357 30.99 SGD
Shipped after 2018-02-28
1 - Tolerance JIS2 class 70 1.57 115.5 0.088 JIS2 class 11.7 14 1Bag(5PC) 1 HS140-070-1.0 07315332 40.99 SGD
Shipped after 2018-02-28
1.6 - Tolerance JIS2 class 70 11.28 33.9 1.072 JIS2 class 47.57 14 1Bag(5PC) 1 HS140-070-1.6 07315445 47.99 SGD
Shipped after 2018-02-28
1.8 - Tolerance JIS2 class 130 18.66 60.4 0.847 JIS2 class 69.88 14 1Bag(5PC) 1 HS140-130-1.8 07315506 79.99 SGD
Shipped after 2018-02-28
1.4 - Tolerance JIS2 class 86 4.77 85.3 0.268 JIS2 class 27.63 16 1Bag(3PC) 1 HS160-086-1.4 07315585 28.99 SGD
Shipped after 2018-02-28
1.8 - Tolerance JIS2 class 100 13.78 56.9 0.796 JIS2 class 59.03 16 1Bag(3PC) 1 HS160-100-1.8 07315673 45.99 SGD
Shipped after 2018-02-28
2.3 - Tolerance JIS2 class 150 39.45 50 1.744 JIS2 class 126.58 16 1Bag(3PC) 1 HS160-150-2.3 07315786 67.99 SGD
Shipped after 2018-02-28
1.8 - Tolerance JIS2 class 109 8.39 97 0.378 JIS2 class 45.05 20 1Bag(3PC) 1 HS200-109-1.8 07316057 46.99 SGD
Shipped after 2018-02-28
2 - Tolerance JIS2 class 74 8.75 47.3 0.889 JIS2 class 50.8 24 1Bag(3PC) 1 HS240-074-2.0 07316181 41.99 SGD
Shipped after 2018-02-28
0.8 - Tolerance JIS2 class 32 1.28 26.5 0.273 JIS2 class 8.51 10 1Bag(5PC) 1 HS100-032-0.8 07314824 15.99 SGD
Shipped after 2018-02-28
1.4 - Tolerance JIS2 class 105 13.74 42.8 0.829 JIS2 class 49.2 10 1Bag(5PC) 1 HS100-105-1.4 07315034 38.99 SGD
Shipped after 2018-02-28
1.4 - Tolerance JIS2 class 50 6.4 27.6 0.941 JIS2 class 32.35 14 1Bag(5PC) 1 HS140-050-1.4 07315393 36.99 SGD
Shipped after 2018-02-28
1 - Tolerance JIS2 class 55 1.57 76.6 0.132 JIS2 class 11.7 14 1Bag(5PC) 1 HS140-055-1.0 07315323 29.99 SGD
Shipped after 2018-02-28
1.8 - Tolerance JIS2 class 60 18.66 20.1 2.542 JIS2 class 69.88 14 1Bag(5PC) 1 HS140-060-1.8 07315472 54.99 SGD
Shipped after 2018-02-28
1.4 - Tolerance JIS2 class 80 6.4 60.7 0.428 JIS2 class 32.35 14 1Bag(5PC) 1 HS140-080-1.4 07315411 44.99 SGD
Shipped after 2018-02-28
1.2 - Tolerance JIS2 class 79 2.5 107 0.135 JIS2 class 16.99 16 1Bag(3PC) 1 HS160-079-1.2 07315533 28.99 SGD
Shipped after 2018-02-28
2.3 - Tolerance JIS2 class 75 23.63 27.1 2.623 JIS2 class 94.62 20 1Bag(3PC) 1 HS200-075-2.3 07316145 41.99 SGD
In stock
1.6 - Tolerance JIS2 class 139 5.12 182.2 0.142 JIS2 class 31 20 1Bag(3PC) 1 HS200-139-1.6 07316023 53.99 SGD
Shipped after 2018-02-28
1.2 - Tolerance JIS2 class 93 7.09 54.2 0.417 JIS2 class 29.7 10 1Bag(5PC) 1 HS100-093-1.2 07314973 34.99 SGD
Shipped after 2018-02-28
1.8 - Tolerance JIS2 class 59 24.26 15.8 3.584 JIS2 class 81.05 12.5 1Bag(5PC) 1 HS125-059-1.8 07315287 49.99 SGD
Shipped after 2018-02-28
1.2 - Tolerance JIS2 class 95 3.35 111.7 0.147 JIS2 class 19.82 14 1Bag(5PC) 1 HS140-095-1.2 07315384 64.99 SGD
Shipped after 2018-02-28
1.4 - Tolerance JIS2 class 52 4.77 33.5 0.683 JIS2 class 27.63 16 1Bag(3PC) 1 HS160-052-1.4 07315567 18.99 SGD
In stock
1.8 - Tolerance JIS2 class 57 13.78 22.3 2.028 JIS2 class 59.03 16 1Bag(3PC) 1 HS160-057-1.8 07315655 32.99 SGD
Shipped after 2018-02-28
1.2 - Tolerance JIS2 class 61 2.5 67.3 0.215 JIS2 class 16.99 16 1Bag(3PC) 1 HS160-061-1.2 07315524 20.99 SGD
Shipped after 2018-02-28
1.4 - Tolerance JIS2 class 65 4.77 52.9 0.432 JIS2 class 27.63 16 1Bag(3PC) 1 HS160-065-1.4 07315576 25.99 SGD
Shipped after 2018-02-28
1.4 - Tolerance JIS2 class 140 4.77 169.5 0.135 JIS2 class 27.63 16 1Bag(3PC) 1 HS160-140-1.4 07315603 46.99 SGD
Shipped after 2018-02-28
2 - Tolerance JIS2 class 85 16.54 43.7 1.264 JIS2 class 71.77 18 1Bag(3PC) 1 HS180-085-2.0 07315926 41.99 SGD
Shipped after 2018-02-28
1.6 - Tolerance JIS2 class 102 5.12 116.2 0.223 JIS2 class 31 20 1Bag(3PC) 1 HS200-102-1.6 07316014 45.99 SGD
Shipped after 2018-02-28
2.3 - Tolerance JIS2 class 115 23.63 56.6 1.254 JIS2 class 94.62 20 1Bag(3PC) 1 HS200-115-2.3 07316163 64.99 SGD
Shipped after 2018-02-28
2 - Tolerance JIS2 class 116 13.07 84 0.596 JIS2 class 63.08 20 1Bag(3PC) 1 HS200-116-2.0 07316111 62.99 SGD
Shipped after 2018-02-28
1.8 - Tolerance JIS2 class 130 8.39 126.4 0.29 JIS2 class 45.05 20 1Bag(3PC) 1 HS200-130-1.8 07316066 51.99 SGD
Shipped after 2018-02-28
2 - Tolerance JIS2 class 162 13.07 132.9 0.376 JIS2 class 63.08 20 1Bag(3PC) 1 HS200-162-2.0 07316136 93.99 SGD
Shipped after 2018-02-28
0.9 - Tolerance JIS2 class 70 1.29 120.5 0.069 JIS2 class 9.56 12.5 1Bag(5PC) 1 HS125-070-0.9 07315077 37.99 SGD
Shipped after 2018-02-28
2 - Tolerance JIS2 class 153 21.6 77 0.8 JIS2 class 83.22 16 1Bag(3PC) 1 HS160-153-2.0 07315743 59.99 SGD
Shipped after 2018-02-28
2.3 - Tolerance JIS2 class 120 30.04 48.6 1.611 JIS2 class 108.3 18 1Bag(3PC) 1 HS180-120-2.3 07315971 50.99 SGD
Shipped after 2018-02-28
1.8 - Tolerance JIS2 class 140 10.58 113.9 0.356 JIS2 class 51.1 18 1Bag(3PC) 1 HS180-140-1.8 07315901 53.99 SGD
Shipped after 2018-02-28
1.6 - Tolerance JIS2 class 78 5.12 73.2 0.354 JIS2 class 31 20 1Bag(3PC) 1 HS200-078-1.6 07316005 33.99 SGD
Shipped after 2018-02-28
2 - Tolerance JIS2 class 86 13.07 52.1 0.96 JIS2 class 63.08 20 1Bag(3PC) 1 HS200-086-2.0 07316093 52.99 SGD
Shipped after 2018-02-28
0.32 - - - 0.33 6.9 0.228 JIS2 class 1.92 3.2 1Bag(20PC) 1 HS032-011-0.32 07314106 23.99 SGD
Shipped after 2018-02-28
0.32 - - 26 0.33 26.7 0.059 JIS2 class 1.92 3.2 1Bag(20PC) 1 HS032-026-0.32 07314133 39.99 SGD
Shipped after 2018-02-28
0.32 - - - 0.2 12.4 0.103 JIS2 class 1.48 4 1Bag(20PC) 1 HS040-013-0.32 07314142 26.99 SGD
Shipped after 2018-02-28
0.4 - - - 0.52 13.1 0.188 JIS2 class 2.99 4 1Bag(20PC) 1 HS040-017-0.4 07314194 31.99 SGD
Shipped after 2018-02-28
0.5 - - 27 1.35 14.7 0.309 JIS2 class 5.88 4 1Bag(20PC) 1 HS040-027-0.5 07314246 32.99 SGD
Shipped after 2018-02-28
0.32 - - 28 0.2 45 0.028 JIS2 class 1.48 4 1Bag(20PC) 1 HS040-028-0.32 07314176 34.99 SGD
Shipped after 2018-02-28
0.4 - - 33 0.52 33.4 0.074 JIS2 class 2.99 4 1Bag(20PC) 1 HS040-033-0.4 07314212 31.99 SGD
Shipped after 2018-02-28
0.32 - - 20 0.2 29.4 0.043 JIS2 class 1.48 4 1Bag(20PC) 1 HS040-020-0.32 07314167 23.99 SGD
Shipped after 2018-02-28
0.4 - - 23 0.52 21 0.118 JIS2 class 2.99 4 1Bag(20PC) 1 HS040-023-0.4 07314203 26.99 SGD
Shipped after 2018-02-28
0.5 - - 38 1.35 23 0.197 JIS2 class 5.88 4 1Bag(20PC) 1 HS040-038-0.5 07314255 41.99 SGD
Shipped after 2018-02-28
0.5 - - 19 1.35 9.2 0.49 JIS2 class 5.88 4 1Bag(20PC) 1 HS040-019-0.5 07314237 26.99 SGD
Shipped after 2018-02-28
0.6 - Tolerance JIS2 class 47 1.77 30.6 0.205 JIS2 class 8.05 5 1Bag(20PC) 1 HS050-047-0.6 07314413 41.99 SGD
Shipped after 2018-02-28
- - - - - - - - - - 1Bag(3PC) 1 HS160-065-2.3 07315752 31.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - 1Bag(5PC) 1 HS100-037-1.2 07314946 21.99 SGD
In stock
- - - - - - - - - - 1Bag(5PC) 1 HS100-035-0.9 07314867 17.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - 1Bag(20PC) 1 HS050-018-0.6 07314386 22.99 SGD
Shipped after 2018-02-28
- - - - - - - - - - 1Bag(5PC) 1 HS100-053-1.0 07314912 19.99 SGD
In stock
- - - - - - - - - - 1Bag(10PC) 1 HS063-032-0.5 07314483 19.99 SGD
In stock
- - - - - - - - - - 1Bag(10PC) 1 HS063-022-0.7 07314544 18.99 SGD
In stock
1.4 12.5 Tolerance JIS2 class 40 8.25 15 1.927 JIS class 2 37.12 12.5 1Bag(5PC) 1 HS125-040-1.4 07315183 26.99 SGD
Shipped after 2018-02-28
0.4 17.5 Tolerance JIS2 class 19 0.19 26.2 0.061 JIS class 2 1.79 6.3 1Bag(10PC) 1 HS063-019-0.4 07314422 12.99 SGD
Shipped after 2018-02-27
1.2 - Tolerance JIS2 class 50 2.5 43.6 0.332 JIS2 class 16.99 16 1Bag(3PC) 1 HS160-050-1.2 07315515 14.99 SGD
Shipped after 2018-02-27
0.32 - - 14 0.33 10.7 0.148 JIS2class 1.92 3.2 1Bag(20PC) 1 HS032-014-0.32 07314115 22.99 SGD
Shipped after 2018-02-28
2 - ToleranceJIS2class 68 13.07 33 1.518 JIS2class 63.08 20 1Bag(3PC) 1 HS200-068-2.0 07316084 33.99 SGD
Shipped after 2018-02-28
0.9 - ToleranceJIS2class 50 3.44 31.8 0.398 JIS2class 16.09 8 1Bag(10PC) 1 HS080-050-0.9 07314763 54.99 SGD
In stock
1.6 - ToleranceJIS2class 63 5.12 47.3 0.547 JIS2class 31 20 1Bag(3PC) 1 HS200-063-1.6 07315996 28.99 SGD
In stock
0.32 - - 19 0.33 17 0.093 JIS2class 1.92 3.2 1Bag(20PC) 1 HS032-019-0.32 07314124 22.99 SGD
In stock
0.8 - Allowable error JIS 2nd class. 26 3.58 8.2 1.362 JIS class 2 14.76 6.3 1Bag(10PC) 1 HS063-026-0.8 07314587 18.99 SGD
In stock
0.8 - Allowable error JIS 2nd class. 31 3.58 13 0.862 JIS 2nd class 14.76 6.3 1Bag(10PC) 1 HS063-031-0.8 07314596 20.99 SGD
Shipped after 2018-02-28
0.7 - Allowable error JIS 2nd class. 26 1.19 18.6 0.341 JIS class 2 7.54 8 1Bag(10PC) 1 HS080-026-0.7 07314666 25.99 SGD
Shipped after 2018-02-28
0.9 - Allowable error JIS 2nd class. 75 2.1 87.1 0.118 JIS 2nd class 12.34 10 1Bag(5PC) 1 HS100-075-0.9 07314894 33.99 SGD
Shipped after 2018-02-28
1 - Allowable error JIS 2nd class. 31 3.27 16 0.871 JIS class 2 17.24 10 1Bag(5PC) 1 HS100-031-1.0 07314903 15.99 SGD
In stock
1.4 - Allowable error JIS 2nd class. 59 8.25 31.8 0.909 JIS 2nd class 37.12 12.5 1Bag(5PC) 1 HS125-059-1.4 07315192 30.99 SGD
In stock
2 - Allowable error JIS 2nd class. 59 21.6 19.1 3.226 JIS class 2 83.22 16 1Bag(3PC) 1 HS160-059-2.0 07315707 29.99 SGD
In stock
2.3 - Allowable error JIS 2nd class. 150 30.04 65 1.204 JIS 2nd class 108.3 18 1Bag(3PC) 1 HS180-150-2.3 07315987 62.99 SGD
Shipped after 2018-02-27
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 3.71
7 Customer Reviews
The reviews are automatic translation.
I have not used it yet.
1
From Japan
On 2017-09-30 16:51:50
The spot and the picture are too different. Since it was said that it will extend about 15 centimeters, it was impossible to return to the original if tested, since it is a so-called single wire, is not it a little reply that it is natural to stretch? Returned goods was also useless Why is it because it is one of the five books, it will be insufficient explanation.
This review is about item#7315034.
The spring that was used to open and close the key of the slide shutter of a certain large housing maker's house has been unable to lock the key due to degraded cutting.
5
From Japan
On 2017-02-04 17:14:23
By replacing the spring with this product, the original function recovered. It seems that expensive expenses have occurred when asking the maintenance company of the housing maker.
This review is about item#7314395.
I used it for the ignition timing advance governor of the Kawasaki Z 900.
5
From Japan
On 2016-05-05 19:14:06
The standard spring has plastically deformed. The stainless steel spring purchased this time is processed and used short but without plastic deformation, the beginning of movement is very smooth and supple. I would like to confirm how durable it is.
This review is about item#07314386.
Control line tension
5
From Japan
On 2015-11-21 16:34:09
Tension is as designed. I am interested in the durability of stainless steel. I see the state.
This review is about item#07314973.
Consumables of industrial sewing machines
1
From Japan
On 2014-10-05 14:19:18
In conclusion, the dimensions were fine, but the tensile strength was weak and it was not useful at all. Although other people are also writing, it is disadvantage in online mail order that you do not know until you actually incorporate it in the device. Even if there is a display of tensile strength, we can not judge it if we do not know the strength of the previous spring. In addition, since this site is a site for business people, it is natural to purchase using the company's money, which was not used as it was from the president "So I told you to confirm properly !! This money To be told that you are paying !!!! If it is 1 piece, it is still a purchase in units of 10 pieces, and since it is opening for confirmation, returns are invalid and it is the worst for this spring. I think that there is never to be purchased on this site unless there is one spring that can be checked, such as a sample, if it is good to buy it.
This review is about item#07314544.
Carburetor Return Spring
4
From Japan
On 2014-07-22 10:45:58
It was almost the same size as the original one, but slightly hard due to the difference in material. Perhaps the piano line was better. Although it is a difficult point not to understand with only the numerical value of the specification, it can not be helped.
This review is about item#07315104.
For motorcycle remodeling
5
From Japan
On 2013-09-30 17:59:34
Although it is nice, the strength of the spring is difficult to understand even if it sees the product list specification sensually. The real thing is also the item I want to buy after touching and pulling in the actual thing and watching it.
This review is about item#07315987.

Related Products