Buy more than* S$200* and get FREE SHIPPING

Strong Spring

4.90 (10)
Color
Blue
...see all>
Product Options
ADD TO CART
Load (500000 Times/N [kgf]) Load (300000 Times/N [kgf]) Spring Constant (N/mm) Weight (g) Outer Diameter (phi mm) Inner Diameter (phi mm) Deflection (1000000 Times, mm) Operating Temperature Range (deg C) Deflection (500000 Times, mm) Type Deflection (300000 Times, mm) Material Free Length (mm) Spring constants (kgf/mm) Load (1 Million Times/N [kgf]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Load (500000 Times/N [kgf]) Load (300000 Times/N [kgf]) Spring Constant (N/mm) Weight (g) Outer Diameter (phi mm) Inner Diameter (phi mm) Deflection (1000000 Times, mm) Operating Temperature Range (deg C) Deflection (500000 Times, mm) Type Deflection (300000 Times, mm) Material Free Length (mm) Spring constants (kgf/mm) Load (1 Million Times/N [kgf]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
883[90.0] 981[100.0] 19.62 - 27 13.5 40 150 to -30 45 Light load 50 Spring silicon chrome steel 125 2.00 785[80.0]   1PC 1 TL27x125 07044441 8.99 SGD
Shipped after 2018-04-27
745[76.0] 824[84.0] 31.84 - 25 12.5 20.8 150 to -30 23.4 Light load 26 Spring silicon chrome steel 65 3.25 657[67.0]   1PC 1 TL25x65 07044204 6.99 SGD
Shipped after 2018-04-27
745[76.0] 824[84.0] 13.80 - 25 12.5 48 150 to -30 54 Light load 60 Spring silicon chrome steel 150 1.41 657[67.0]   1PC 1 TL25x150 07044274 9.99 SGD
Shipped after 2018-05-01
588[60.0] 657[67.0] 54.44 - 22 11 9.6 150 to -30 10.8 Light load 12 Spring silicon chrome steel 30 5.55 530[54.0]   1PC 1 TL22x30 07043976 5.99 SGD
Shipped after 2018-04-27
481[49.0] 530[54.0] 16.70 - 20 10 25.6 150 to -30 28.8 Light load 32 Spring silicon chrome steel 80 1.70 422[43.0]   1PC 1 TL20x80 07043915 6.99 SGD
Shipped after 2018-04-27
481[49.0] 530[54.0] 22.27 - 20 10 19.2 150 to -30 21.6 Light load 24 Spring silicon chrome steel 60 2.27 422[43.0]   1PC 1 TL20x60 07043872 6.99 SGD
Shipped after 2018-05-01
481[49.0] 530[54.0] 24.29 - 20 10 17.6 150 to -30 19.8 Light load 22 Spring silicon chrome steel 55 2.48 422[43.0]   1PC 1 TL20x55 07043863 6.99 SGD
Shipped after 2018-05-01
481[49.0] 530[54.0] 38.17 - 20 10 11.2 150 to -30 12.6 Light load 14 Spring silicon chrome steel 35 3.89 422[43.0]   1PC 1 TL20x35 07043827 5.99 SGD
Shipped after 2018-04-27
382[39.0] 422[43.0] 19.29 - 18 9 17.6 150 to -30 19.8 Light load 22 Spring silicon chrome steel 55 1.97 333[34.0]   1PC 1 TL18x55 07043714 6.99 SGD
Shipped after 2018-04-27
314[32.0] 343[35.0] 15.86 - 16 8 17.6 150 to -30 19.8 Light load 22 Spring silicon chrome steel 55 1.62 275[28.0]   1PC 1 TL16x55 07043565 6.99 SGD
Shipped after 2018-05-01
314[32.0] 343[35.0] 24.92 - 16 8 11.2 150 to -30 12.6 Light load 14 Spring silicon chrome steel 35 2.54 275[28.0]   1PC 1 TL16x35 07043522 5.99 SGD
Shipped after 2018-05-01
245[25.0] 275[28.0] 9.07 - 14 7 24 150 to -30 27 Light load 30 Spring silicon chrome steel 75 0.93 216[22.0]   1PC 1 TL14x75 07043461 6.99 SGD
Shipped after 2018-04-27
245[25.0] 275[28.0] 12.37 - 14 7 17.6 150 to -30 19.8 Light load 22 Spring silicon chrome steel 55 1.26 216[22.0]   1PC 1 TL14x55 07043425 5.99 SGD
Shipped after 2018-04-27
883[90.0] 981[100.0] 40.88 - 27 13.5 19.2 150 to -30 21.6 Light load 24 Spring silicon chrome steel 60 4.17 785[80.0]   1PC 1 TL27x60 07044371 7.99 SGD
Shipped after 2018-05-01
883[90.0] 981[100.0] 44.60 - 27 13.5 17.6 150 to -30 19.8 Light load 22 Spring silicon chrome steel 55 4.55 785[80.0]   1PC 1 TL27x55 07044362 6.99 SGD
Shipped after 2018-05-01
883[90.0] 981[100.0] 49.06 - 27 13.5 16 150 to -30 18 Light load 20 Spring silicon chrome steel 50 5.00 785[80.0]   1PC 1 TL27x50 07044353 6.99 SGD
Shipped after 2018-05-01
883[90.0] 981[100.0] 54.51 - 27 13.5 14.4 150 to -30 16.2 Light load 18 Spring silicon chrome steel 45 5.56 785[80.0]   1PC 1 TL27x45 07044344 6.99 SGD
Shipped after 2018-05-01
883[90.0] 981[100.0] 61.32 - 27 13.5 12.8 150 to -30 14.4 Light load 16 Spring silicon chrome steel 40 6.25 785[80.0]   1PC 1 TL27x40 07044335 5.99 SGD
Shipped after 2018-04-27
883[90.0] 981[100.0] 16.35 - 27 13.5 48 150 to -30 54 Light load 60 Spring silicon chrome steel 150 1.67 785[80.0]   1PC 1 TL27x150 07044457 9.99 SGD
Shipped after 2018-04-27
745[76.0] 824[84.0] 25.87 - 25 12.5 25.6 150 to -30 28.8 Light load 32 Spring silicon chrome steel 80 2.64 657[67.0]   1PC 1 TL25x80 07044231 7.99 SGD
Shipped after 2018-04-27
745[76.0] 824[84.0] 34.49 - 25 12.5 19.2 150 to -30 21.6 Light load 24 Spring silicon chrome steel 60 3.52 657[67.0]   1PC 1 TL25x60 07044195 6.99 SGD
Shipped after 2018-04-27
745[76.0] 824[84.0] 37.63 - 25 12.5 17.6 150 to -30 19.8 Light load 22 Spring silicon chrome steel 55 3.84 657[67.0]   1PC 1 TL25x55 07044186 6.99 SGD
Shipped after 2018-04-27
745[76.0] 824[84.0] 41.39 - 25 12.5 16 150 to -30 18 Light load 20 Spring silicon chrome steel 50 4.22 657[67.0]   1PC 1 TL25x50 07044177 6.99 SGD
Shipped after 2018-05-01
745[76.0] 824[84.0] 45.99 - 25 12.5 14.4 150 to -30 16.2 Light load 18 Spring silicon chrome steel 45 4.69 657[67.0]   1PC 1 TL25x45 07044161 6.99 SGD
Shipped after 2018-05-01
588[60.0] 657[67.0] 20.42 - 22 11 25.6 150 to -30 28.8 Light load 32 Spring silicon chrome steel 80 2.08 530[54.0]   1PC 1 TL22x80 07044073 7.99 SGD
Shipped after 2018-05-01
588[60.0] 657[67.0] 10.89 - 22 11 48 150 to -30 54 Light load 60 Spring silicon chrome steel 150 1.11 530[54.0]   1PC 1 TL22x150 07044116 9.99 SGD
Shipped after 2018-04-27
588[60.0] 657[67.0] 16.33 - 22 11 32 150 to -30 36 Light load 40 Spring silicon chrome steel 100 1.67 530[54.0]   1PC 1 TL22x100 07044091 7.99 SGD
Shipped after 2018-04-27
382[39.0] 422[43.0] 30.32 - 18 9 11.2 150 to -30 12.6 Light load 14 Spring silicon chrome steel 35 3.09 333[34.0]   1PC 1 TL18x35 07043671 5.99 SGD
Shipped after 2018-05-01
314[32.0] 343[35.0] 10.90 - 16 8 25.6 150 to -30 28.8 Light load 32 Spring silicon chrome steel 80 1.11 275[28.0]   1PC 1 TL16x80 07043617 6.99 SGD
Shipped after 2018-04-27
314[32.0] 343[35.0] 12.46 - 16 8 22.4 150 to -30 25.2 Light load 28 Spring silicon chrome steel 70 1.27 275[28.0]   1PC 1 TL16x70 07043592 16.99 SGD
Shipped after 2018-05-01
314[32.0] 343[35.0] 13.42 - 16 8 20.8 150 to -30 23.4 Light load 26 Spring silicon chrome steel 65 1.37 275[28.0]   1PC 1 TL16x65 07043583 6.99 SGD
Shipped after 2018-04-27
314[32.0] 343[35.0] 17.44 - 16 8 16 150 to -30 18 Light load 20 Spring silicon chrome steel 50 1.78 275[28.0]   1PC 1 TL16x50 07043556 4.99 SGD
Shipped after 2018-05-01
314[32.0] 343[35.0] 19.38 - 16 8 14.4 150 to -30 16.2 Light load 18 Spring silicon chrome steel 45 1.98 275[28.0]   1PC 1 TL16x45 07043547 3.99 SGD
Shipped after 2018-04-23
883[90.0] 981[100.0] 27.25 - 27 13.5 28.8 150 to -30 32.4 Light load 36 Spring silicon chrome steel 90 2.78 785[80.0]   1PC 1 TL27x90 07044423 7.99 SGD
Shipped after 2018-04-27
883[90.0] 981[100.0] 37.74 - 27 13.5 20.8 150 to -30 23.4 Light load 26 Spring silicon chrome steel 65 3.85 785[80.0]   1PC 1 TL27x65 07044387 6.99 SGD
Shipped after 2018-04-27
745[76.0] 824[84.0] 59.13 - 25 12.5 11.2 150 to -30 12.6 Light load 14 Spring silicon chrome steel 35 6.03 657[67.0]   1PC 1 TL25x35 07044143 5.99 SGD
Shipped after 2018-05-01
745[76.0] 824[84.0] 82.78 - 25 12.5 8 150 to -30 9 Light load 10 Spring silicon chrome steel 25 8.44 657[67.0]   1PC 1 TL25x25 07044125 5.99 SGD
Shipped after 2018-05-01
745[76.0] 824[84.0] 16.56 - 25 12.5 40 150 to -30 45 Light load 50 Spring silicon chrome steel 125 1.69 657[67.0]   1PC 1 TL25x125 07044265 8.99 SGD
Shipped after 2018-04-27
588[60.0] 657[67.0] 23.33 - 22 11 22.4 150 to -30 25.2 Light load 28 Spring silicon chrome steel 70 2.38 530[54.0]   1PC 1 TL22x70 07044055 6.99 SGD
Shipped after 2018-04-27
481[49.0] 530[54.0] 26.72 - 20 10 16 150 to -30 18 Light load 20 Spring silicon chrome steel 50 2.72 422[43.0]   1PC 1 TL20x50 07043854 6.99 SGD
Shipped after 2018-05-01
481[49.0] 530[54.0] 29.69 - 20 10 14.4 150 to -30 16.2 Light load 18 Spring silicon chrome steel 45 3.03 422[43.0]   1PC 1 TL20x45 07043845 5.99 SGD
Shipped after 2018-05-01
481[49.0] 530[54.0] 44.54 - 20 10 9.6 150 to -30 10.8 Light load 12 Spring silicon chrome steel 30 4.54 422[43.0]   1PC 1 TL20x30 07043811 5.99 SGD
Shipped after 2018-04-27
382[39.0] 422[43.0] 23.58 - 18 9 14.4 150 to -30 16.2 Light load 18 Spring silicon chrome steel 45 2.40 333[34.0]   1PC 1 TL18x45 07043696 5.99 SGD
Shipped after 2018-05-01
382[39.0] 422[43.0] 26.53 - 18 9 12.8 150 to -30 14.4 Light load 16 Spring silicon chrome steel 40 2.71 333[34.0]   1PC 1 TL18x40 07043687 5.99 SGD
Shipped after 2018-04-27
382[39.0] 422[43.0] 35.37 - 18 9 9.6 150 to -30 10.8 Light load 12 Spring silicon chrome steel 30 3.61 333[34.0]   1PC 1 TL18x30 07043662 5.99 SGD
Shipped after 2018-04-27
314[32.0] 343[35.0] 14.54 - 16 8 19.2 150 to -30 21.6 Light load 24 Spring silicon chrome steel 60 1.48 275[28.0]   1PC 1 TL16x60 07043574 6.99 SGD
Shipped after 2018-04-27
883[90.0] 981[100.0] 30.66 - 27 13.5 25.6 150 to -30 28.8 Light load 32 Spring silicon chrome steel 80 3.13 785[80.0]   1PC 1 TL27x80 07044414 7.99 SGD
Shipped after 2018-04-27
883[90.0] 981[100.0] 35.04 - 27 13.5 22.4 150 to -30 25.2 Light load 28 Spring silicon chrome steel 70 3.57 785[80.0]   1PC 1 TL27x70 07044396 7.99 SGD
Shipped after 2018-04-27
883[90.0] 981[100.0] 70.08 - 27 13.5 11.2 150 to -30 12.6 Light load 14 Spring silicon chrome steel 35 7.15 785[80.0]   1PC 1 TL27x35 07044326 5.99 SGD
Shipped after 2018-05-01
883[90.0] 981[100.0] 98.11 - 27 13.5 8 150 to -30 9 Light load 10 Spring silicon chrome steel 25 10.00 785[80.0]   1PC 1 TL27x25 07044301 5.99 SGD
Shipped after 2018-05-01
883[90.0] 981[100.0] 14.02 - 27 13.5 56 150 to -30 63 Light load 70 Spring silicon chrome steel 175 1.43 785[80.0]   1PC 1 TL27x175 07044466 11.99 SGD
Shipped after 2018-05-01
883[90.0] 981[100.0] 24.53 - 27 13.5 32 150 to -30 36 Light load 40 Spring silicon chrome steel 100 2.50 785[80.0]   1PC 1 TL27x100 07044432 8.99 SGD
Shipped after 2018-04-27
745[76.0] 824[84.0] 11.83 - 25 12.5 56 150 to -30 63 Light load 70 Spring silicon chrome steel 175 1.21 657[67.0]   1PC 1 TL25x175 07044283 9.99 SGD
Shipped after 2018-04-27
588[60.0] 657[67.0] 18.15 - 22 11 28.8 150 to -30 32.4 Light load 36 Spring silicon chrome steel 90 1.85 530[54.0]   1PC 1 TL22x90 07044082 7.99 SGD
Shipped after 2018-05-01
588[60.0] 657[67.0] 25.13 - 22 11 20.8 150 to -30 23.4 Light load 26 Spring silicon chrome steel 65 2.56 530[54.0]   1PC 1 TL22x65 07044046 6.99 SGD
Shipped after 2018-04-27
588[60.0] 657[67.0] 27.22 - 22 11 19.2 150 to -30 21.6 Light load 24 Spring silicon chrome steel 60 2.78 530[54.0]   1PC 1 TL22x60 07044037 6.99 SGD
Shipped after 2018-05-01
588[60.0] 657[67.0] 13.07 - 22 11 40 150 to -30 45 Light load 50 Spring silicon chrome steel 125 1.33 530[54.0]   1PC 1 TL22x125 07044107 8.99 SGD
Shipped after 2018-05-01
481[49.0] 530[54.0] 20.56 - 20 10 20.8 150 to -30 23.4 Light load 26 Spring silicon chrome steel 65 2.10 422[43.0]   1PC 1 TL20x65 07043881 6.99 SGD
Shipped after 2018-04-27
481[49.0] 530[54.0] 33.40 - 20 10 12.8 150 to -30 14.4 Light load 16 Spring silicon chrome steel 40 3.41 422[43.0]   1PC 1 TL20x40 07043836 5.99 SGD
Shipped after 2018-05-01
481[49.0] 530[54.0] 53.44 - 20 10 8 150 to -30 9 Light load 10 Spring silicon chrome steel 25 5.45 422[43.0]   1PC 1 TL20x25 07043802 2.99 SGD
Shipped after 2018-04-23
382[39.0] 422[43.0] 11.79 - 18 9 28.8 150 to -30 32.4 Light load 36 Spring silicon chrome steel 90 1.20 333[34.0]   1PC 1 TL18x90 07043775 7.99 SGD
Shipped after 2018-04-27
382[39.0] 422[43.0] 13.26 - 18 9 25.6 150 to -30 28.8 Light load 32 Spring silicon chrome steel 80 1.35 333[34.0]   1PC 1 TL18x80 07043766 6.99 SGD
Shipped after 2018-04-27
314[32.0] 343[35.0] 9.69 - 16 8 28.8 150 to -30 32.4 Light load 36 Spring silicon chrome steel 90 0.99 275[28.0]   1PC 1 TL16x90 07043626 7.99 SGD
Shipped after 2018-04-27
314[32.0] 343[35.0] 29.07 - 16 8 9.6 150 to -30 10.8 Light load 12 Spring silicon chrome steel 30 2.96 275[28.0]   1PC 1 TL16x30 07043513 5.99 SGD
Shipped after 2018-04-27
88.3[9.0] 98.1[10.0] 3.07 - 8 4 25.6 150 to -30 28.8 Light load 32 Spring silicon chrome steel 80 0.31 78.5[8.0]   1PC 1 TL8x80 07043075 6.99 SGD
Shipped after 2018-04-27
88.3[9.0] 98.1[10.0] 3.27 - 8 4 24 150 to -30 27 Light load 30 Spring silicon chrome steel 75 0.33 78.5[8.0]   1PC 1 TL8x75 07043066 5.99 SGD
Shipped after 2018-04-27
88.3[9.0] 98.1[10.0] 8.18 - 8 4 9.6 150 to -30 10.8 Light load 12 Spring silicon chrome steel 30 0.83 78.5[8.0]   1PC 1 TL8x30 07042971 2.99 SGD
Shipped after 2018-04-27
4290[437.5] 4770[486.4] 95.33 - 60 30 40 150 to -30 45 Light load 50 Spring silicon chrome steel 125 9.72 3810[388.5]   1PC 1 TL60x125 07045263 31.99 SGD
Shipped after 2018-05-01
2980[303.9] 3310[337.5] 18.40 - 50 25 144 150 to -30 162 Light load 180 Spring silicon chrome steel 450 1.88 2650[270.2]   1PC 1 TL50x450 07045193 65.99 SGD
Shipped after 2018-04-27
2980[303.9] 3310[337.5] 55.19 - 50 25 48 150 to -30 54 Light load 60 Spring silicon chrome steel 150 5.63 2650[270.2]   1PC 1 TL50x150 07045105 27.99 SGD
Shipped after 2018-04-27
2980[303.9] 3310[337.5] 66.22 - 50 25 40 150 to -30 45 Light load 50 Spring silicon chrome steel 125 6.75 2650[270.2]   1PC 1 TL50x125 07045096 24.99 SGD
Shipped after 2018-05-01
1903[194.1] 2120[216.2] 19.22 - 40 20 88 150 to -30 99 Light load 110 Spring silicon chrome steel 275 1.96 1697[173.0]   1PC 1 TL40x275 07044983 29.99 SGD
Shipped after 2018-04-27
1903[194.1] 2120[216.2] 23.49 - 40 20 72 150 to -30 81 Light load 90 Spring silicon chrome steel 225 2.40 1697[173.0]   1PC 1 TL40x225 07044965 25.99 SGD
Shipped after 2018-04-27
1903[194.1] 2120[216.2] 26.43 - 40 20 64 150 to -30 72 Light load 80 Spring silicon chrome steel 200 2.70 1697[173.0]   1PC 1 TL40x200 07044956 24.99 SGD
Shipped after 2018-04-27
1903[194.1] 2120[216.2] 35.24 - 40 20 48 150 to -30 54 Light load 60 Spring silicon chrome steel 150 3.59 1697[173.0]   1PC 1 TL40x150 07044931 19.99 SGD
Shipped after 2018-05-01
1461[149.0] 1618[165.0] 73.79 - 35 17.5 17.6 150 to -30 19.8 Light load 22 Spring silicon chrome steel 55 7.52 1295[132.1]   1PC 1 TL35x55 07044694 7.99 SGD
Shipped after 2018-04-27
1461[149.0] 1618[165.0] 90.19 - 35 17.5 14.4 150 to -30 16.2 Light load 18 Spring silicon chrome steel 45 9.20 1295[132.1]   1PC 1 TL35x45 07044676 7.99 SGD
Shipped after 2018-05-01
1069[109.0] 1187[121.0] 42.42 - 30 15 22.4 150 to -30 25.2 Light load 28 Spring silicon chrome steel 70 4.33 951[97.0]   1PC 1 TL30x70 07044572 7.99 SGD
Shipped after 2018-04-27
1069[109.0] 1187[121.0] 45.68 - 30 15 20.8 150 to -30 23.4 Light load 26 Spring silicon chrome steel 65 4.66 951[97.0]   1PC 1 TL30x65 07044563 7.99 SGD
Shipped after 2018-04-27
1069[109.0] 1187[121.0] 49.49 - 30 15 19.2 150 to -30 21.6 Light load 24 Spring silicon chrome steel 60 5.05 951[97.0]   1PC 1 TL30x60 07044554 7.99 SGD
Shipped after 2018-05-01
1069[109.0] 1187[121.0] 74.24 - 30 15 12.8 150 to -30 14.4 Light load 16 Spring silicon chrome steel 40 7.57 951[97.0]   1PC 1 TL30x40 07044511 6.99 SGD
Shipped after 2018-05-01
1069[109.0] 1187[121.0] 98.98 - 30 15 9.6 150 to -30 10.8 Light load 12 Spring silicon chrome steel 30 10.09 951[97.0]   1PC 1 TL30x30 07044493 3.99 SGD
Shipped after 2018-05-01
1069[109.0] 1187[121.0] 14.85 - 30 15 64 150 to -30 72 Light load 80 Spring silicon chrome steel 200 1.51 951[97.0]   1PC 1 TL30x200 07044651 14.99 SGD
Shipped after 2018-04-27
883[90.0] 981[100.0] 32.70 - 27 13.5 24 150 to -30 27 Light load 30 Spring silicon chrome steel 75 3.33 785[80.0]   1PC 1 TL27x75 07044405 7.99 SGD
Shipped after 2018-04-27
745[76.0] 824[84.0] 22.99 - 25 12.5 28.8 150 to -30 32.4 Light load 36 Spring silicon chrome steel 90 2.34 657[67.0]   1PC 1 TL25x90 07044247 7.99 SGD
Shipped after 2018-04-27
745[76.0] 824[84.0] 27.59 - 25 12.5 24 150 to -30 27 Light load 30 Spring silicon chrome steel 75 2.81 657[67.0]   1PC 1 TL25x75 07044222 6.99 SGD
Shipped after 2018-04-27
745[76.0] 824[84.0] 68.98 - 25 12.5 9.6 150 to -30 10.8 Light load 12 Spring silicon chrome steel 30 7.03 657[67.0]   1PC 1 TL25x30 07044134 5.99 SGD
Shipped after 2018-04-27
588[60.0] 657[67.0] 32.67 - 22 11 16 150 to -30 18 Light load 20 Spring silicon chrome steel 50 3.33 530[54.0]   1PC 1 TL22x50 07044012 6.99 SGD
Shipped after 2018-04-27
588[60.0] 657[67.0] 65.33 - 22 11 8 150 to -30 9 Light load 10 Spring silicon chrome steel 25 6.66 530[54.0]   1PC 1 TL22x25 07043967 5.99 SGD
Shipped after 2018-04-27
481[49.0] 530[54.0] 19.09 - 20 10 22.4 150 to -30 25.2 Light load 28 Spring silicon chrome steel 70 1.95 422[43.0]   1PC 1 TL20x70 07043897 6.99 SGD
Shipped after 2018-04-27
382[39.0] 422[43.0] 15.16 - 18 9 22.4 150 to -30 25.2 Light load 28 Spring silicon chrome steel 70 1.55 333[34.0]   1PC 1 TL18x70 07043741 6.99 SGD
Shipped after 2018-04-27
245[25.0] 275[28.0] 10.47 - 14 7 20.8 150 to -30 23.4 Light load 26 Spring silicon chrome steel 65 1.07 216[22.0]   1PC 1 TL14x65 07043443 6.99 SGD
Shipped after 2018-04-27
245[25.0] 275[28.0] 13.61 - 14 7 16 150 to -30 18 Light load 20 Spring silicon chrome steel 50 1.39 216[22.0]   1PC 1 TL14x50 07043416 5.99 SGD
Shipped after 2018-04-27
245[25.0] 275[28.0] 15.12 - 14 7 14.4 150 to -30 16.2 Light load 18 Spring silicon chrome steel 45 1.54 216[22.0]   1PC 1 TL14x45 07043407 5.99 SGD
Shipped after 2018-04-27
745[76.0] 824[84.0] 29.56 - 25 12.5 22.4 150 to -30 25.2 Light load 28 Spring silicon chrome steel 70 3.01 657[67.0]   1PC 1 TL25x70 07044213 17.99 SGD
Shipped after 2018-04-27
588[60.0] 657[67.0] 21.78 - 22 11 24 150 to -30 27 Light load 30 Spring silicon chrome steel 75 2.22 530[54.0]   1PC 1 TL22x75 07044064 6.99 SGD
Shipped after 2018-04-27
588[60.0] 657[67.0] 29.70 - 22 11 17.6 150 to -30 19.8 Light load 22 Spring silicon chrome steel 55 3.03 530[54.0]   1PC 1 TL22x55 07044021 6.99 SGD
Shipped after 2018-04-27
588[60.0] 657[67.0] 40.83 - 22 11 12.8 150 to -30 14.4 Light load 16 Spring silicon chrome steel 40 4.16 530[54.0]   1PC 1 TL22x40 07043994 6.99 SGD
Shipped after 2018-05-01
481[49.0] 530[54.0] 8.91 - 20 10 48 150 to -30 54 Light load 60 Spring silicon chrome steel 150 0.91 422[43.0]   1PC 1 TL20x150 07043951 9.99 SGD
Shipped after 2018-05-01
481[49.0] 530[54.0] 13.36 - 20 10 32 150 to -30 36 Light load 40 Spring silicon chrome steel 100 1.36 422[43.0]   1PC 1 TL20x100 07043933 8.99 SGD
Shipped after 2018-04-27
382[39.0] 422[43.0] 16.32 - 18 9 20.8 150 to -30 23.4 Light load 26 Spring silicon chrome steel 65 1.66 333[34.0]   1PC 1 TL18x65 07043732 6.99 SGD
Shipped after 2018-04-27
382[39.0] 422[43.0] 17.69 - 18 9 19.2 150 to -30 21.6 Light load 24 Spring silicon chrome steel 60 1.80 333[34.0]   1PC 1 TL18x60 07043723 6.99 SGD
Shipped after 2018-04-27
314[32.0] 343[35.0] 11.63 - 16 8 24 150 to -30 27 Light load 30 Spring silicon chrome steel 75 1.19 275[28.0]   1PC 1 TL16x75 07043601 6.99 SGD
Shipped after 2018-04-27
314[32.0] 343[35.0] 6.98 - 16 8 40 150 to -30 45 Light load 50 Spring silicon chrome steel 125 0.71 275[28.0]   1PC 1 TL16x125 07043644 8.99 SGD
Shipped after 2018-04-27
245[25.0] 275[28.0] 7.56 - 14 7 28.8 150 to -30 32.4 Light load 36 Spring silicon chrome steel 90 0.77 216[22.0]   1PC 1 TL14x90 07043486 6.99 SGD
Shipped after 2018-04-27
245[25.0] 275[28.0] 9.72 - 14 7 22.4 150 to -30 25.2 Light load 28 Spring silicon chrome steel 70 0.99 216[22.0]   1PC 1 TL14x70 07043452 6.99 SGD
Shipped after 2018-04-27
245[25.0] 275[28.0] 11.34 - 14 7 19.2 150 to -30 21.6 Light load 24 Spring silicon chrome steel 60 1.16 216[22.0]   1PC 1 TL14x60 07043434 5.99 SGD
Shipped after 2018-04-27
588[60.0] 657[67.0] 46.67 - 22 11 11.2 150 to -30 12.6 Light load 14 Spring silicon chrome steel 35 4.76 530[54.0]   1PC 1 TL22x35 07043985 5.99 SGD
Shipped after 2018-05-01
481[49.0] 530[54.0] 14.85 - 20 10 28.8 150 to -30 32.4 Light load 36 Spring silicon chrome steel 90 1.51 422[43.0]   1PC 1 TL20x90 07043924 7.99 SGD
Shipped after 2018-04-27
481[49.0] 530[54.0] 17.81 - 20 10 24 150 to -30 27 Light load 30 Spring silicon chrome steel 75 1.82 422[43.0]   1PC 1 TL20x75 07043906 6.99 SGD
Shipped after 2018-04-27
382[39.0] 422[43.0] 14.15 - 18 9 24 150 to -30 27 Light load 30 Spring silicon chrome steel 75 1.44 333[34.0]   1PC 1 TL18x75 07043757 6.99 SGD
Shipped after 2018-04-27
382[39.0] 422[43.0] 21.22 - 18 9 16 150 to -30 18 Light load 20 Spring silicon chrome steel 50 2.16 333[34.0]   1PC 1 TL18x50 07043705 6.99 SGD
Shipped after 2018-04-27
382[39.0] 422[43.0] 42.44 - 18 9 8 150 to -30 9 Light load 10 Spring silicon chrome steel 25 4.33 333[34.0]   1PC 1 TL18x25 07043653 5.99 SGD
Shipped after 2018-04-27
314[32.0] 343[35.0] 8.72 - 16 8 32 150 to -30 36 Light load 40 Spring silicon chrome steel 100 0.89 275[28.0]   1PC 1 TL16x100 07043635 7.99 SGD
Shipped after 2018-04-27
88.3[9.0] 98.1[10.0] 4.09 - 8 4 19.2 150 to -30 21.6 Light load 24 Spring silicon chrome steel 60 0.42 78.5[8.0]   1PC 1 TL8x60 07043032 5.99 SGD
Shipped after 2018-05-01
88.3[9.0] 98.1[10.0] 6.13 - 8 4 12.8 150 to -30 14.4 Light load 16 Spring silicon chrome steel 40 0.63 78.5[8.0]   1PC 1 TL8x40 07042996 4.99 SGD
Shipped after 2018-05-01
88.3[9.0] 98.1[10.0] 16.35 - 8 4 4.8 150 to -30 5.4 Light load 6 Spring silicon chrome steel - 1.67 78.5[8.0]   1PC 1 TL8x15 07042944 1.99 SGD
Shipped after 2018-04-23
4290[437.5] 4770[486.4] 132.41 - 60 30 28.8 150 to -30 32.4 Light load 36 Spring silicon chrome steel 90 13.50 3810[388.5]   1PC 1 TL60x90 07045245 24.99 SGD
Shipped after 2018-04-27
4290[437.5] 4770[486.4] 148.96 - 60 30 25.6 150 to -30 28.8 Light load 32 Spring silicon chrome steel 80 15.19 3810[388.5]   1PC 1 TL60x80 07045236 22.99 SGD
Shipped after 2018-04-27
4290[437.5] 4770[486.4] 119.17 - 60 30 32 150 to -30 36 Light load 40 Spring silicon chrome steel 100 12.15 3810[388.5]   1PC 1 TL60x100 07045254 25.99 SGD
Shipped after 2018-04-27
2980[303.9] 3310[337.5] 110.37 - 50 25 24 150 to -30 27 Light load 30 Spring silicon chrome steel 75 11.25 2650[270.2]   1PC 1 TL50x75 07045053 15.99 SGD
Shipped after 2018-04-27
2980[303.9] 3310[337.5] 150.51 - 50 25 17.6 150 to -30 19.8 Light load 22 Spring silicon chrome steel 55 15.35 2650[270.2]   1PC 1 TL50x55 07045017 13.99 SGD
Shipped after 2018-04-27
2980[303.9] 3310[337.5] 36.79 - 50 25 72 150 to -30 81 Light load 90 Spring silicon chrome steel 225 3.75 2650[270.2]   1PC 1 TL50x225 07045132 36.99 SGD
Shipped after 2018-04-27
2980[303.9] 3310[337.5] 47.30 - 50 25 56 150 to -30 63 Light load 70 Spring silicon chrome steel 175 4.82 2650[270.2]   1PC 1 TL50x175 07045114 29.99 SGD
Shipped after 2018-04-27
1903[194.1] 2120[216.2] 21.14 - 40 20 80 150 to -30 90 Light load 100 Spring silicon chrome steel 250 2.16 1697[173.0]   1PC 1 TL40x250 07044974 27.99 SGD
Shipped after 2018-04-27
1903[194.1] 2120[216.2] 52.86 - 40 20 32 150 to -30 36 Light load 40 Spring silicon chrome steel 100 5.39 1697[173.0]   1PC 1 TL40x100 07044913 13.99 SGD
Shipped after 2018-05-01
1461[149.0] 1618[165.0] 45.09 - 35 17.5 28.8 150 to -30 32.4 Light load 36 Spring silicon chrome steel 90 4.60 1295[132.1]   1PC 1 TL35x90 07044755 10.99 SGD
Shipped after 2018-04-27
1461[149.0] 1618[165.0] 67.64 - 35 17.5 19.2 150 to -30 21.6 Light load 24 Spring silicon chrome steel 60 6.90 1295[132.1]   1PC 1 TL35x60 07044703 6.99 SGD
Shipped after 2018-05-01
1461[149.0] 1618[165.0] 81.17 - 35 17.5 16 150 to -30 18 Light load 20 Spring silicon chrome steel 50 8.28 1295[132.1]   1PC 1 TL35x50 07044685 7.99 SGD
Shipped after 2018-05-01
1069[109.0] 1187[121.0] 118.78 - 30 15 8 150 to -30 9 Light load 10 Spring silicon chrome steel 25 12.11 951[97.0]   1PC 1 TL30x25 07044484 5.99 SGD
Shipped after 2018-05-01
88.3[9.0] 98.1[10.0] 3.50 - 8 4 22.4 150 to -30 25.2 Light load 28 Spring silicon chrome steel 70 0.36 78.5[8.0]   1PC 1 TL8x70 07043057 5.99 SGD
Shipped after 2018-04-27
88.3[9.0] 98.1[10.0] 3.77 - 8 4 20.8 150 to -30 23.4 Light load 26 Spring silicon chrome steel 65 0.38 78.5[8.0]   1PC 1 TL8x65 07043041 5.99 SGD
Shipped after 2018-04-27
4290[437.5] 4770[486.4] 23.83 - 60 30 160 150 to -30 180 Light load 200 Spring silicon chrome steel 500 2.43 3810[388.5]   1PC 1 TL60x500 07045376 92.99 SGD
Shipped after 2018-04-27
4290[437.5] 4770[486.4] 26.48 - 60 30 144 150 to -30 162 Light load 180 Spring silicon chrome steel 450 2.70 3810[388.5]   1PC 1 TL60x450 07045367 84.99 SGD
Shipped after 2018-04-27
4290[437.5] 4770[486.4] 29.79 - 60 30 128 150 to -30 144 Light load 160 Spring silicon chrome steel 400 3.04 3810[388.5]   1PC 1 TL60x400 07045351 72.99 SGD
Shipped after 2018-04-27
4290[437.5] 4770[486.4] 34.05 - 60 30 112 150 to -30 126 Light load 140 Spring silicon chrome steel 350 3.47 3810[388.5]   1PC 1 TL60x350 07045342 66.99 SGD
Shipped after 2018-04-27
4290[437.5] 4770[486.4] 39.72 - 60 30 96 150 to -30 108 Light load 120 Spring silicon chrome steel 300 4.05 3810[388.5]   1PC 1 TL60x300 07045333 59.99 SGD
Shipped after 2018-04-27
4290[437.5] 4770[486.4] 43.33 - 60 30 88 150 to -30 99 Light load 110 Spring silicon chrome steel 275 4.42 3810[388.5]   1PC 1 TL60x275 07045324 54.99 SGD
Shipped after 2018-04-27
4290[437.5] 4770[486.4] 47.67 - 60 30 80 150 to -30 90 Light load 100 Spring silicon chrome steel 250 4.86 3810[388.5]   1PC 1 TL60x250 07045315 53.99 SGD
Shipped after 2018-04-27
4290[437.5] 4770[486.4] 52.96 - 60 30 72 150 to -30 81 Light load 90 Spring silicon chrome steel 225 5.40 3810[388.5]   1PC 1 TL60x225 07045306 48.99 SGD
Shipped after 2018-04-27
4290[437.5] 4770[486.4] 59.58 - 60 30 64 150 to -30 72 Light load 80 Spring silicon chrome steel 200 6.08 3810[388.5]   1PC 1 TL60x200 07045297 44.99 SGD
Shipped after 2018-04-27
4290[437.5] 4770[486.4] 68.10 - 60 30 56 150 to -30 63 Light load 70 Spring silicon chrome steel 175 6.94 3810[388.5]   1PC 1 TL60x175 07045281 39.99 SGD
Shipped after 2018-04-27
4290[437.5] 4770[486.4] 79.44 - 60 30 48 150 to -30 54 Light load 60 Spring silicon chrome steel 150 8.10 3810[388.5]   1PC 1 TL60x150 07045272 35.99 SGD
Shipped after 2018-04-27
2980[303.9] 3310[337.5] 103.47 - 50 25 25.6 150 to -30 28.8 Light load 32 Spring silicon chrome steel 80 10.55 2650[270.2]   1PC 1 TL50x80 07045062 17.99 SGD
Shipped after 2018-05-01
2980[303.9] 3310[337.5] 30.10 - 50 25 88 150 to -30 99 Light load 110 Spring silicon chrome steel 275 3.07 2650[270.2]   1PC 1 TL50x275 07045157 42.99 SGD
Shipped after 2018-04-27
2980[303.9] 3310[337.5] 33.11 - 50 25 80 150 to -30 90 Light load 100 Spring silicon chrome steel 250 3.38 2650[270.2]   1PC 1 TL50x250 07045141 39.99 SGD
Shipped after 2018-04-27
1903[194.1] 2120[216.2] 30.21 - 40 20 56 150 to -30 63 Light load 70 Spring silicon chrome steel 175 3.08 1697[173.0]   1PC 1 TL40x175 07044947 20.99 SGD
Shipped after 2018-05-01
1903[194.1] 2120[216.2] 42.29 - 40 20 40 150 to -30 45 Light load 50 Spring silicon chrome steel 125 4.31 1697[173.0]   1PC 1 TL40x125 07044922 16.99 SGD
Shipped after 2018-04-27
1461[149.0] 1618[165.0] 54.11 - 35 17.5 24 150 to -30 27 Light load 30 Spring silicon chrome steel 75 5.52 1295[132.1]   1PC 1 TL35x75 07044737 9.99 SGD
Shipped after 2018-04-27
1461[149.0] 1618[165.0] 57.98 - 35 17.5 22.4 150 to -30 25.2 Light load 28 Spring silicon chrome steel 70 5.91 1295[132.1]   1PC 1 TL35x70 07044721 8.99 SGD
Shipped after 2018-04-27
1461[149.0] 1618[165.0] 62.44 - 35 17.5 20.8 150 to -30 23.4 Light load 26 Spring silicon chrome steel 65 6.37 1295[132.1]   1PC 1 TL35x65 07044712 8.99 SGD
Shipped after 2018-04-27
1069[109.0] 1187[121.0] 39.59 - 30 15 24 150 to -30 27 Light load 30 Spring silicon chrome steel 75 4.04 951[97.0]   1PC 1 TL30x75 07044581 7.99 SGD
Shipped after 2018-04-27
1069[109.0] 1187[121.0] 53.99 - 30 15 17.6 150 to -30 19.8 Light load 22 Spring silicon chrome steel 55 5.51 951[97.0]   1PC 1 TL30x55 07044545 7.99 SGD
Shipped after 2018-04-27
1069[109.0] 1187[121.0] 19.80 - 30 15 48 150 to -30 54 Light load 60 Spring silicon chrome steel 150 2.02 951[97.0]   1PC 1 TL30x150 07044633 11.99 SGD
Shipped after 2018-04-27
1069[109.0] 1187[121.0] 23.76 - 30 15 40 150 to -30 45 Light load 50 Spring silicon chrome steel 125 2.42 951[97.0]   1PC 1 TL30x125 07044624 14.99 SGD
Shipped after 2018-04-27
88.3[9.0] 98.1[10.0] 4.91 - 8 4 16 150 to -30 18 Light load 20 Spring silicon chrome steel 50 0.50 78.5[8.0]   1PC 1 TL8x50 07043014 4.99 SGD
Shipped after 2018-05-01
2980[303.9] 3310[337.5] 127.35 - 50 25 20.8 150 to -30 23.4 Light load 26 Spring silicon chrome steel 65 12.99 2650[270.2]   1PC 1 TL50x65 07045035 14.99 SGD
Shipped after 2018-04-27
2980[303.9] 3310[337.5] 165.56 - 50 25 16 150 to -30 18 Light load 20 Spring silicon chrome steel 50 16.88 2650[270.2]   1PC 1 TL50x50 07045001 12.99 SGD
Shipped after 2018-05-01
2980[303.9] 3310[337.5] 20.69 - 50 25 128 150 to -30 144 Light load 160 Spring silicon chrome steel 400 2.11 2650[270.2]   1PC 1 TL50x400 07045184 109.99 SGD
Shipped after 2018-04-27
2980[303.9] 3310[337.5] 23.65 - 50 25 112 150 to -30 126 Light load 140 Spring silicon chrome steel 350 2.41 2650[270.2]   1PC 1 TL50x350 07045175 50.99 SGD
Shipped after 2018-04-27
2980[303.9] 3310[337.5] 27.59 - 50 25 96 150 to -30 108 Light load 120 Spring silicon chrome steel 300 2.81 2650[270.2]   1PC 1 TL50x300 07045166 44.99 SGD
Shipped after 2018-04-27
1069[109.0] 1187[121.0] 29.69 - 30 15 32 150 to -30 36 Lightload 40 Spring silicon chrome steel 100 3.03 951[97.0]   1PC 1 TL30x100 07044615 7.99 SGD
Shipped after 2018-04-23
88.3[9.0] 98.1[10.0] 9.81 - 8 4 8 150 to -30 9 Lightload 10 Spring silicon chrome steel 25 1 78.5[8.0]   1PC 1 TL8x25 07042962 1.99 SGD
Shipped after 2018-04-27
745[76.0] 824[84.0] 20.69 - 25 12.5 32 150 to -30 36 Lightload 40 Spring silicon chrome steel 100 2.11 657[67.0]   1PC 1 TL25x100 07044256 5.99 SGD
Shipped after 2018-05-01
186.3[19.0] 206.0[21.0] 7.39 - 12 6 22.4 150 to -30 25.2 Light load 28 Spring silicon chrome steel 70 0.75 166.7[17.0]   1PC 1 TL12x70 07043321 5.99 SGD
Shipped after 2018-04-27
186.3[19.0] 206.0[21.0] 7.96 - 12 6 20.8 150 to -30 23.4 Light load 26 Spring silicon chrome steel 65 0.81 166.7[17.0]   1PC 1 TL12x65 07043312 5.99 SGD
Shipped after 2018-04-27
186.3[19.0] 206.0[21.0] 14.79 - 12 6 11.2 150 to -30 12.6 Light load 14 Spring silicon chrome steel 35 1.51 166.7[17.0]   1PC 1 TL12x35 07043251 7.99 SGD
Shipped after 2018-04-27
127.5[13.0] 142.2[14.5] 3.94 - 10 5 28.8 150 to -30 32.4 Light load 36 Spring silicon chrome steel 90 0.40 112.8[11.5]   1PC 1 TL10x90 07043215 5.99 SGD
Shipped after 2018-04-27
127.5[13.0] 142.2[14.5] 6.44 - 10 5 17.6 150 to -30 19.8 Light load 22 Spring silicon chrome steel 55 0.66 112.8[11.5]   1PC 1 TL10x55 07043154 2.99 SGD
Shipped after 2018-04-27
127.5[13.0] 142.2[14.5] 8.85 - 10 5 12.8 150 to -30 14.4 Light load 16 Spring silicon chrome steel 40 0.90 112.8[11.5]   1PC 1 TL10x40 07043127 1.99 SGD
Shipped after 2018-04-23
127.5[13.0] 142.2[14.5] 11.81 - 10 5 9.6 150 to -30 10.8 Light load 12 Spring silicon chrome steel 30 1.20 112.8[11.5]   1PC 1 TL10x30 07043102 1.99 SGD
Shipped after 2018-04-27
186.3[19.0] 206.0[21.0] 5.75 - 12 6 28.8 150 to -30 32.4 Light load 36 Spring silicon chrome steel 90 0.59 166.7[17.0]   1PC 1 TL12x90 07043355 6.99 SGD
Shipped after 2018-04-27
186.3[19.0] 206.0[21.0] 11.50 - 12 6 14.4 150 to -30 16.2 Light load 18 Spring silicon chrome steel 45 1.17 166.7[17.0]   1PC 1 TL12x45 07043276 4.99 SGD
Shipped after 2018-04-27
127.5[13.0] 142.2[14.5] 5.90 - 10 5 19.2 150 to -30 21.6 Light load 24 Spring silicon chrome steel 60 0.60 112.8[11.5]   1PC 1 TL10x60 07043163 4.99 SGD
Shipped after 2018-04-27
127.5[13.0] 142.2[14.5] 7.08 - 10 5 16 150 to -30 18 Light load 20 Spring silicon chrome steel 50 0.72 112.8[11.5]   1PC 1 TL10x50 07043145 4.99 SGD
Shipped after 2018-04-27
5490[559.8] 6100[622.0] 152.5 - 70 38.5 32.0 150 to -30 36.0 Light load 40.0 Spring silicon chrome steel 100 15.55 4880[497.6] *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TL70x100 38424477 36.99 SGD
Shipped after 2018-04-27
5490[559.8] 6100[622.0] 101.67 - 70 38.5 48.0 150 to -30 54.0 Light load 60.0 Spring silicon chrome steel 150 10.37 4880[497.6] *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TL70x150 38424495 48.99 SGD
Shipped after 2018-04-27
5490[559.8] 6100[622.0] 61 - 70 38.5 80.0 150 to -30 90.0 Light load 100.0 Spring silicon chrome steel 250 6.22 4880[497.6] *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TL70x250 38424531 72.99 SGD
Shipped after 2018-04-27
5490[559.8] 6100[622.0] 67.78 - 70 38.5 72.0 150 to -30 81.0 Light load 90.0 Spring silicon chrome steel 225 6.91 4880[497.6] *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TL70x225 38424522 68.99 SGD
Shipped after 2018-04-27
5490[559.8] 6100[622.0] 76.25 - 70 38.5 64.0 150 to -30 72.0 Light load 80.0 Spring silicon chrome steel 200 7.78 4880[497.6] *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TL70x200 38424513 63.99 SGD
Shipped after 2018-04-27
88.3[9.0] 98.1[10.0] 12.26 - 8 4 6.4 150 to -30 7.2 Lightload 8 Spring silicon chrome steel 20 1.25 78.5[8.0]   1PC 1 TL8x20 07042953 1.99 SGD
Shipped after 2018-04-23
1903[194.1] 2120[216.2] 105.72 - 40 20 16 150 to -30 18 Lightload 20 Spring silicon chrome steel 50 10.78 1697[173.0]   1PC 1 TL40x50 07044834 7.99 SGD
Shipped after 2018-05-01
5490[559.8] 6100[622.0] 87.14 - 70 38.5 56.0 150 to -30 63.0 Light load 70.0 Spring silicon chrome steel 175 8.89 4880[497.6] *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TL70x175 38424504 54.99 SGD
Shipped after 2018-04-27
5490[559.8] 6100[622.0] 122 - 70 38.5 40.0 150 to -30 45.0 Light load 50.0 Spring silicon chrome steel 125 12.44 4880[497.6] *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TL70x125 38424486 42.99 SGD
Shipped after 2018-04-27
5490[559.8] 6100[622.0] 190.63 - 70 38.5 25.6 150 to -30 28.8 Light load 32.0 Spring silicon chrome steel 80 19.44 4880[497.6] *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TL70x80 38424452 32.99 SGD
Shipped after 2018-04-27
5490[559.8] 6100[622.0] 217.86 - 70 38.5 22.4 150 to -30 25.2 Light load 28.0 Spring silicon chrome steel 70 22.22 4880[497.6] *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TL70x70 38424443 31.99 SGD
Shipped after 2018-04-27
5490[559.8] 6100[622.0] 43.57 - 70 38.5 112.0 150 to -30 126.0 Light load 140.0 Spring silicon chrome steel 350 4.44 4880[497.6] *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TL70x350 38424565 98.99 SGD
Shipped after 2018-04-27
5490[559.8] 6100[622.0] 50.83 - 70 38.5 96.0 150 to -30 108.0 Light load 120.0 Spring silicon chrome steel 300 5.18 4880[497.6] *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TL70x300 38424556 85.99 SGD
Shipped after 2018-04-27
5490[559.8] 6100[622.0] 169.44 - 70 38.5 28.8 150 to -30 32.4 Light load 36.0 Spring silicon chrome steel 90 17.28 4880[497.6] *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TL70x90 38424461 34.99 SGD
Shipped after 2018-04-27
5490[559.8] 6100[622.0] 55.45 - 70 38.5 88.0 150 to -30 99.0 Light load 110.0 Spring silicon chrome steel 275 5.65 4880[497.6] *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TL70x275 38424547 82.99 SGD
Shipped after 2018-04-27
314[32.0] 343[35.0] 34.89 12.84 16 8 8 150 to -30 9 Lightload 10 Spring silicon chrome steel 25 3.56 275[28.0]   1PC 1 TL16x25 07043504 2.99 SGD
Shipped after 2018-04-23
1461[149.0] 1618[165.0] 101.46 - 35 17.5 12.8 150 - -30 14.4 Light Load 16 Spring silicon chrome steel 40 10.35 1295[132.1]   1PC 1 TL35x40 07044667 4.99 SGD
Shipped after 2018-04-23
127.5[13.0] 142.2[14.5] 4.43 - 10 5 25.6 150 to -30 28.8 Light load 32 Spring silicon chrome steel 80 0.45 112.8[11.5]   1PC 1 TL10x80 07043206 5.99 SGD
Shipped after 2018-04-27
186.3[19.0] 206.0[21.0] 8.63 - 12 6 19.2 150 to -30 21.6 Light load 24 Spring silicon chrome steel 60 0.88 166.7[17.0]   1PC 1 TL12x60 07043303 5.99 SGD
Shipped after 2018-04-27
186.3[19.0] 206.0[21.0] 9.41 - 12 6 17.6 150 to -30 19.8 Light load 22 Spring silicon chrome steel 55 0.96 166.7[17.0]   1PC 1 TL12x55 07043294 5.99 SGD
Shipped after 2018-04-27
186.3[19.0] 206.0[21.0] 10.35 - 12 6 16 150 to -30 18 Light load 20 Spring silicon chrome steel 50 1.06 166.7[17.0]   1PC 1 TL12x50 07043285 3.99 SGD
Shipped after 2018-04-27
186.3[19.0] 206.0[21.0] 20.70 - 12 6 8 150 to -30 9 Light load 10 Spring silicon chrome steel 25 2.11 166.7[17.0]   1PC 1 TL12x25 07043233 1.99 SGD
Shipped after 2018-04-27
127.5[13.0] 142.2[14.5] 4.72 - 10 5 24 150 to -30 27 Light load 30 Spring silicon chrome steel 75 0.48 112.8[11.5]   1PC 1 TL10x75 07043197 5.99 SGD
Shipped after 2018-04-27
127.5[13.0] 142.2[14.5] 5.45 - 10 5 20.8 150 to -30 23.4 Light load 26 Spring silicon chrome steel 65 0.56 112.8[11.5]   1PC 1 TL10x65 07043172 5.99 SGD
Shipped after 2018-04-27
127.5[13.0] 142.2[14.5] 7.87 - 10 5 14.4 150 to -30 16.2 Light load 18 Spring silicon chrome steel 45 0.80 112.8[11.5]   1PC 1 TL10x45 07043136 7.99 SGD
Shipped after 2018-04-27
127.5[13.0] 142.2[14.5] 5.06 - 10 5 22.4 150 to -30 25.2 Light load 28 Spring silicon chrome steel 70 0.52 112.8[11.5]   1PC 1 TL10x70 07043181 5.99 SGD
Shipped after 2018-04-27
127.5[13.0] 142.2[14.5] 17.71 - 10 5 6.4 150 to -30 7.2 Light load 8 Spring silicon chrome steel 20 1.81 112.8[11.5]   1PC 1 TL10x20 07043084 1.99 SGD
Shipped after 2018-04-23
245[25.0] 275[28.0] 17.01 - 14 7 12.8 150 to -30 14.4 Light load 16 Spring silicon chrome steel 40 1.73 216[22.0]   1PC 1 TL14x40 07043391 5.99 SGD
Shipped after 2018-04-27
186.3[19.0] 206.0[21.0] 6.90 - 12 6 24 150 to -30 27 Light load 30 Spring silicon chrome steel 75 0.70 166.7[17.0]   1PC 1 TL12x75 07043337 5.99 SGD
Shipped after 2018-04-27
127.5[13.0] 142.2[14.5] 10.12 - 10 5 11.2 150 to -30 12.6 Light load 14 Spring silicon chrome steel 35 1.03 112.8[11.5]   1PC 1 TL10x35 07043111 7.99 SGD
Shipped after 2018-04-27
127.5[13.0] 142.2[14.5] 14.17 - 10 5 8 150 to -30 9 Light load 10 Spring silicon chrome steel 25 1.44 112.8[11.5]   1PC 1 TL10x25 07043093 6.99 SGD
Shipped after 2018-05-01
88.3[9.0] 98.1[10.0] 4.46 - 8 4 17.6 150 to -30 19.8 Light load 22 Spring silicon chrome steel 55 0.45 78.5[8.0]   1PC 1 TL8x55 07043023 5.99 SGD
Shipped after 2018-04-27
88.3[9.0] 98.1[10.0] 5.45 - 8 4 14.4 150 to -30 16.2 Light load 18 Spring silicon chrome steel 45 0.56 78.5[8.0]   1PC 1 TL8x45 07043005 4.99 SGD
Shipped after 2018-04-27
88.3[9.0] 98.1[10.0] 7.01 - 8 4 11.2 150 to -30 12.6 Light load 14 Spring silicon chrome steel 35 0.71 78.5[8.0]   1PC 1 TL8x35 07042987 1.99 SGD
Shipped after 2018-04-27
4290[437.5] 4770[486.4] 170.24 - 60 30 22.4 150 to -30 25.2 Light load 28 Spring silicon chrome steel 70 17.36 3810[388.5]   1PC 1 TL60x70 07045227 22.99 SGD
Shipped after 2018-04-27
4290[437.5] 4770[486.4] 198.61 - 60 30 19.2 150 to -30 21.6 Light load 24 Spring silicon chrome steel 60 20.25 3810[388.5]   1PC 1 TL60x60 07045211 21.99 SGD
Shipped after 2018-05-01
2980[303.9] 3310[337.5] 91.98 - 50 25 28.8 150 to -30 32.4 Light load 36 Spring silicon chrome steel 90 9.38 2650[270.2]   1PC 1 TL50x90 07045071 19.99 SGD
Shipped after 2018-05-01
2980[303.9] 3310[337.5] 118.25 - 50 25 22.4 150 to -30 25.2 Light load 28 Spring silicon chrome steel 70 12.06 2650[270.2]   1PC 1 TL50x70 07045044 15.99 SGD
Shipped after 2018-04-27
2980[303.9] 3310[337.5] 137.96 - 50 25 19.2 150 to -30 21.6 Light load 24 Spring silicon chrome steel 60 14.07 2650[270.2]   1PC 1 TL50x60 07045026 13.99 SGD
Shipped after 2018-04-27
2980[303.9] 3310[337.5] 16.56 - 50 25 160 150 to -30 180 Light load 200 Spring silicon chrome steel 500 1.69 2650[270.2]   1PC 1 TL50x500 07045202 72.99 SGD
Shipped after 2018-04-27
2980[303.9] 3310[337.5] 41.39 - 50 25 64 150 to -30 72 Light load 80 Spring silicon chrome steel 200 4.22 2650[270.2]   1PC 1 TL50x200 07045123 34.99 SGD
Shipped after 2018-04-27
2980[303.9] 3310[337.5] 82.78 - 50 25 32 150 to -30 36 Light load 40 Spring silicon chrome steel 100 8.44 2650[270.2]   1PC 1 TL50x100 07045087 19.99 SGD
Shipped after 2018-04-27
1903[194.1] 2120[216.2] 58.73 - 40 20 28.8 150 to -30 32.4 Light load 36 Spring silicon chrome steel 90 5.99 1697[173.0]   1PC 1 TL40x90 07044904 12.99 SGD
Shipped after 2018-04-27
1903[194.1] 2120[216.2] 66.08 - 40 20 25.6 150 to -30 28.8 Light load 32 Spring silicon chrome steel 80 6.74 1697[173.0]   1PC 1 TL40x80 07044895 11.99 SGD
Shipped after 2018-04-27
1903[194.1] 2120[216.2] 70.48 - 40 20 24 150 to -30 27 Light load 30 Spring silicon chrome steel 75 7.19 1697[173.0]   1PC 1 TL40x75 07044886 11.99 SGD
Shipped after 2018-05-01
1903[194.1] 2120[216.2] 75.52 - 40 20 22.4 150 to -30 25.2 Light load 28 Spring silicon chrome steel 70 7.70 1697[173.0]   1PC 1 TL40x70 07044877 11.99 SGD
Shipped after 2018-05-01
1903[194.1] 2120[216.2] 81.32 - 40 20 20.8 150 to -30 23.4 Light load 26 Spring silicon chrome steel 65 8.29 1697[173.0]   1PC 1 TL40x65 07044861 10.99 SGD
Shipped after 2018-05-01
1903[194.1] 2120[216.2] 88.10 - 40 20 19.2 150 to -30 21.6 Light load 24 Spring silicon chrome steel 60 8.98 1697[173.0]   1PC 1 TL40x60 07044852 9.99 SGD
Shipped after 2018-05-01
1903[194.1] 2120[216.2] 96.11 - 40 20 17.6 150 to -30 19.8 Light load 22 Spring silicon chrome steel 55 9.80 1697[173.0]   1PC 1 TL40x55 07044843 9.99 SGD
Shipped after 2018-04-27
1903[194.1] 2120[216.2] 117.47 - 40 20 14.4 150 to -30 16.2 Light load 18 Spring silicon chrome steel 45 11.98 1697[173.0]   1PC 1 TL40x45 07044825 8.99 SGD
Shipped after 2018-05-01
1903[194.1] 2120[216.2] 132.15 - 40 20 12.8 150 to -30 14.4 Light load 16 Spring silicon chrome steel 40 13.48 1697[173.0]   1PC 1 TL40x40 07044816 8.99 SGD
Shipped after 2018-04-27
1903[194.1] 2120[216.2] 17.62 - 40 20 96 150 to -30 108 Light load 120 Spring silicon chrome steel 300 1.80 1697[173.0]   1PC 1 TL40x300 07044992 34.99 SGD
Shipped after 2018-04-27
1461[149.0] 1618[165.0] 50.73 - 35 17.5 25.6 150 to -30 28.8 Light load 32 Spring silicon chrome steel 80 5.17 1295[132.1]   1PC 1 TL35x80 07044746 9.99 SGD
Shipped after 2018-04-27
1461[149.0] 1618[165.0] 20.29 - 35 17.5 64 150 to -30 72 Light load 80 Spring silicon chrome steel 200 2.07 1295[132.1]   1PC 1 TL35x200 07044807 20.99 SGD
Shipped after 2018-04-27
1461[149.0] 1618[165.0] 23.19 - 35 17.5 56 150 to -30 63 Light load 70 Spring silicon chrome steel 175 2.36 1295[132.1]   1PC 1 TL35x175 07044791 17.99 SGD
Shipped after 2018-04-27
1461[149.0] 1618[165.0] 27.06 - 35 17.5 48 150 to -30 54 Light load 60 Spring silicon chrome steel 150 2.76 1295[132.1]   1PC 1 TL35x150 07044782 15.99 SGD
Shipped after 2018-05-01
1461[149.0] 1618[165.0] 32.47 - 35 17.5 40 150 to -30 45 Light load 50 Spring silicon chrome steel 125 3.31 1295[132.1]   1PC 1 TL35x125 07044773 12.99 SGD
Shipped after 2018-04-27
1461[149.0] 1618[165.0] 40.58 - 35 17.5 32 150 to -30 36 Light load 40 Spring silicon chrome steel 100 4.14 1295[132.1]   1PC 1 TL35x100 07044764 11.99 SGD
Shipped after 2018-05-01
1069[109.0] 1187[121.0] 32.99 - 30 15 28.8 150 to -30 32.4 Light load 36 Spring silicon chrome steel 90 3.36 951[97.0]   1PC 1 TL30x90 07044606 9.99 SGD
Shipped after 2018-05-01
1069[109.0] 1187[121.0] 37.12 - 30 15 25.6 150 to -30 28.8 Light load 32 Spring silicon chrome steel 80 3.78 951[97.0]   1PC 1 TL30x80 07044597 8.99 SGD
Shipped after 2018-04-27
1069[109.0] 1187[121.0] 65.99 - 30 15 14.4 150 to -30 16.2 Light load 18 Spring silicon chrome steel 45 6.73 951[97.0]   1PC 1 TL30x45 07044527 6.99 SGD
Shipped after 2018-05-01
1069[109.0] 1187[121.0] 84.84 - 30 15 11.2 150 to -30 12.6 Light load 14 Spring silicon chrome steel 35 8.65 951[97.0]   1PC 1 TL30x35 07044502 6.99 SGD
Shipped after 2018-05-01
1069[109.0] 1187[121.0] 16.97 - 30 15 56 150 to -30 63 Light load 70 Spring silicon chrome steel 175 1.73 951[97.0]   1PC 1 TL30x175 07044642 13.99 SGD
Shipped after 2018-04-27
245[25.0] 275[28.0] 19.44 - 14 7 11.2 150 to -30 12.6 Light load 14 Spring silicon chrome steel 35 1.98 216[22.0]   1PC 1 TL14x35 07043382 5.99 SGD
Shipped after 2018-05-01
186.3[19.0] 206.0[21.0] 12.94 - 12 6 12.8 150 to -30 14.4 Light load 16 Spring silicon chrome steel 40 1.32 166.7[17.0]   1PC 1 TL12x40 07043267 2.99 SGD
Shipped after 2018-05-01
186.3[19.0] 206.0[21.0] 17.25 - 12 6 9.6 150 to -30 10.8 Light load 12 Spring silicon chrome steel 30 1.76 166.7[17.0]   1PC 1 TL12x30 07043242 1.99 SGD
Shipped after 2018-04-23
245[25.0] 275[28.0] 6.81 - 14 7 32 150 to -30 36 Light load 40 Spring silicon chrome steel 100 0.69 216[22.0]   1PC 1 TL14x100 07043495 6.99 SGD
Shipped after 2018-05-01
186.3[19.0] 206.0[21.0] 6.47 - 12 6 25.6 150 to -30 28.8 Light load 32 Spring silicon chrome steel 80 0.66 166.7[17.0]   1PC 1 TL12x80 07043346 6.99 SGD
Shipped after 2018-04-27
883[90.0] 981[100.0] 81.76 - 27 13.5 9.6 150 to -30 10.8 Light load 12 Spring silicon chrome steel 30 8.34 785[80.0]   1PC 1 TL27x30 07044317 5.99 SGD
Shipped after 2018-05-01
883[90.0] 981[100.0] 12.26 - 27 13.5 64 150 to -30 72 Light load 80 Spring silicon chrome steel 200 1.25 785[80.0]   1PC 1 TL27x200 07044475 12.99 SGD
Shipped after 2018-04-27
745[76.0] 824[84.0] 51.74 - 25 12.5 12.8 150 to -30 14.4 Light load 16 Spring silicon chrome steel 40 5.28 657[67.0]   1PC 1 TL25x40 07044152 5.99 SGD
Shipped after 2018-04-27
745[76.0] 824[84.0] 10.35 - 25 12.5 64 150 to -30 72 Light load 80 Spring silicon chrome steel 200 1.06 657[67.0]   1PC 1 TL25x200 07044292 10.99 SGD
Shipped after 2018-04-27
588[60.0] 657[67.0] 36.30 - 22 11 14.4 150 to -30 16.2 Light load 18 Spring silicon chrome steel 45 3.70 530[54.0]   1PC 1 TL22x45 07044003 6.99 SGD
Shipped after 2018-04-27
481[49.0] 530[54.0] 10.69 - 20 10 40 150 to -30 45 Light load 50 Spring silicon chrome steel 125 1.09 422[43.0]   1PC 1 TL20x125 07043942 8.99 SGD
Shipped after 2018-04-27
382[39.0] 422[43.0] 8.49 - 18 9 40 150 to -30 45 Light load 50 Spring silicon chrome steel 125 0.87 333[34.0]   1PC 1 TL18x125 07043793 8.99 SGD
Shipped after 2018-05-01
382[39.0] 422[43.0] 10.61 - 18 9 32 150 to -30 36 Light load 40 Spring silicon chrome steel 100 1.08 333[34.0]   1PC 1 TL18x100 07043784 8.99 SGD
Shipped after 2018-04-27
314[32.0] 343[35.0] 21.81 - 16 8 12.8 150 to -30 14.4 Light load 16 Spring silicon chrome steel 40 2.22 275[28.0]   1PC 1 TL16x40 07043531 6.99 SGD
Shipped after 2018-04-27
245[25.0] 275[28.0] 8.51 - 14 7 25.6 150 to -30 28.8 Light load 32 Spring silicon chrome steel 80 0.87 216[22.0]   1PC 1 TL14x80 07043477 6.99 SGD
Shipped after 2018-05-01
88.3[9.0] 98.1[10.0] 24.53 - 8 4 3.2 150 - -30 3.6 Light load 4 Silicon chrome steel for springs 10 2.50 78.5[8.0]   1PC 1 TL8x10 07042935 1.99 SGD
Shipped after 2018-04-23
186.3[19.0] 206.0[21.0] 25.88 - 12 6 6.4 150 - -30 7.2 Light load 8 Silicon chrome steel for springs 20 2.64 166.7[17.0]   1PC 1 TL12x20 07043224 1.99 SGD
Shipped after 2018-04-23
245[25.0] 275[28.0] 27.22 - 14 7 8 150 - -30 9 Light load 10 Silicon chrome steel for springs 25 2.78 216[22.0] *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TL14x25 07043364 2.99 SGD
Shipped after 2018-04-27
245[25.0] 275[28.0] 22.69 - 14 7 9.6 150 - -30 10.8 Light load 12 Silicon chrome steel for springs 30 2.31 216[22.0]   1PC 1 TL14x30 07043373 2.99 SGD
Shipped after 2018-04-23
1069[109.0] 1187[121.0] 59.39 - 30 15 16 150 - -30 18 Light load 20 Silicon chrome steel for springs 50 6.06 951[97.0] *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TL30x50 07044536 4.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.90
10 Customer Reviews
The reviews are automatic translation.
Used as part of machinery work parts
5
From Japan
On 2018-03-31 15:39:24
It is "strength" as imagined, just fitted to the intended use place. I would like to positively consider using similar products each time we use instruments.
This review is about item#7042935.
Replacement of spring parts
5
From Japan
On 2017-04-01 15:34:14
I am thankful that the specifications are clearly stated. I'm happy if the variation in outer diameter increases. It was just fine if there was 14 mm.
This review is about item#7043547.
It is a train model
5
From Japan
On 2016-11-25 20:43:31
It is a good product with no product error, I choose many kinds and I would like to continue to use it cheaply.
This review is about item#7043845.
Vacuum valve
4
From Japan
On 2016-08-27 17:35:43
I think that it is better than other companies' springs for heat resistance.
This review is about item#7043084.
Repair of door latch
5
From Japan
On 2016-05-13 15:47:59
Until now I purchased a 45 mm article and adjusted it to 50 mm with metal fittings, but it is aligned up to 90 mm and the optimum length is no longer required for the adjustment metal fittings.
This review is about item#07043145.
Repair of door latch
5
From Japan
On 2016-04-08 15:34:25
Size is abundant in 5 mm increments. Variety of strengths are available and we can purchase loving products.
This review is about item#07043145.
5 inches gauge large railroad model parts
5
From Japan
On 2015-06-09 14:10:54
I just installed it so I do not know if I try to use it.
This review is about item#07043836.
Seatpost
5
From Japan
On 2014-06-14 21:33:56
Spring is spring. It is nothing other than that.
This review is about item#07044353.
Seatpost of motorcycle
5
From Japan
On 2014-06-10 13:06:22
It was a spring. It is spring without mistake. Moreover, it is powerful.
This review is about item#07044301.
Fixing fine parts
5
From Japan
On 2014-05-01 05:54:26
I am satisfied because I can not get the parts of this hand easily
This review is about item#07042935.

Related Products