Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Accuracy Class Boss Length F (mm) Tooth Profile Tip Diameter D1 (mm) Bore Diameter A (phi mm) Boss Diameter B (mm) Number Profile Shift Coefficient Twist Tolerance A Module Total Length G (mm) Face Width (E)(mm) Weight (kg) Shape Backlash (mm) Number of Gears Standard Diameter C (mm) Gear Reference Section View Reduction Ratio Teeth Cutting Reference Surface Surface Finish Material Face Normal Pressure Angle Throat diameter D (phimm) Assembly Distance J (mm) Item.# Sales Price Availability Qty.
Accuracy Class Boss Length F (mm) Tooth Profile Tip Diameter D1 (mm) Bore Diameter A (phi mm) Boss Diameter B (mm) Number Profile Shift Coefficient Twist Tolerance A Module Total Length G (mm) Face Width (E)(mm) Weight (kg) Shape Backlash (mm) Number of Gears Standard Diameter C (mm) Gear Reference Section View Reduction Ratio Teeth Cutting Reference Surface Surface Finish Material Face Normal Pressure Angle Throat diameter D (phimm) Assembly Distance J (mm) Item.# Sales Price Availability Qty.
ADD TO CART

Related Products