Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Tip Diameter D' (mm) Reduction Ratio Shape Gear Reference Section View Opponent Thread Material Standard Diameter C (mm) Surface Finish Face Normal Pressure Angle Module (m) Teeth Cutting Reference Surface Accuracy Class Screw Hole Tooth Profile Helix Angle Assembly Distance J (mm) Bore Diameter A (phi mm) Dimensions J (mm) Boss Length F (mm) Number Tip Diameter D1 (mm) Twist Dimensions L (mm) Profile Shift Coefficient Module Throat diameter D (phimm) Tolerance A Weight (kg) Total Length G (mm) Face Width (E)(mm) Number of Gears Boss Diameter B (mm) Backlash (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Diameter D' (mm) Reduction Ratio Shape Gear Reference Section View Opponent Thread Material Standard Diameter C (mm) Surface Finish Face Normal Pressure Angle Module (m) Teeth Cutting Reference Surface Accuracy Class Screw Hole Tooth Profile Helix Angle Assembly Distance J (mm) Bore Diameter A (phi mm) Dimensions J (mm) Boss Length F (mm) Number Tip Diameter D1 (mm) Twist Dimensions L (mm) Profile Shift Coefficient Module Throat diameter D (phimm) Tolerance A Weight (kg) Total Length G (mm) Face Width (E)(mm) Number of Gears Boss Diameter B (mm) Backlash (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 41649 - Rightangleteeth - CAC502A(PBC2) 40.34 Cutting 14degree30' - Hole W0024gradeKHK - Namiha - 35.5 12 - 13 2 46 Right - -0.084 2 44 h7 0.3 35 22 20 33 0.14to0.24(theoreticalvalue)   1PC 1 BG2-20R2 07136604 64.53 SGD
Shipped after 2017-03-30
11 10 - Rightangleteeth 2 - 10.04 Cutting 20degree 0.5 Hole W0024gradeKHK M3 Namiha 5degree13' 10.5 4(H7) 10.5 7 2 11 Right 3.5 - 0.5 - h7 0.0061 12 5 20 9 0 to 0.16   1PC 1 BG0.5-20R2 38014986 10.45 SGD
In stock
31 60 - Rightangleteeth 1 - 30.03 Cutting 20degree 0.5 Hole W0024gradeKHK M4 Namiha 2degree36' 20.5 5(H7) 20.5 7 1 31 Right 3.5 - 0.5 - h7 0.059 12 5 60 25 0 to 0.16   1PC 1 BG0.5-60R1 38015031 25.24 SGD
In stock
- 1/10 - Right angle teeth - CAC406C(BC6) 25.18 Cutting 20 ° - Hole W002 4 grade KHK - Namiha - 23 6 - 9 2 28.75 Right - -0.072 1.25 27.5 h7 0.065 20 - 20 20 -   1PC 1 BG1.25-20R2 07136482 19.55 SGD
Shipped after 2017-03-30
- 20 - Right angle teeth 1 - 10.01 Cutting 20 ° 0.5 Hole W002 4 grade KHK M3 Namiha 2 ° 36 ' 10.5 4(H7) 10.5 7 1 - Right 3.5 - 0.5 - h7 - - 5 20 9 0 to 0.16   1PC 1 BG0.5-20R1 38014977 10.45 SGD
In stock
21 40 - Right angle teeth 1 - 20.02 Cutting 20 ° 0.5 Hole W002 4 grade KHK M4 Namiha 2 ° 36 ' 15.5 5(H7) 15.5 7 1 21 Right 3.5 - 0.5 - h7 - - 5 40 - 0 to 0.16   1PC 1 BG0.5-40R1 38015013 16.61 SGD
In stock
26 50 - Right angle teeth 1 - 25.03 Cutting 20 ° 0.5 Hole W002 4 grade KHK M4 Namiha 2 ° 36 ' - 5(H7) 18 7 1 26 Right 3.5 - 0.5 - h7 - - 5 50 20 0 to 0.16 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BG0.5-50R1 38015022 22.15 SGD
Shipped after 2017-03-30
- 1/15 - Right angle teeth - CAC406C(BC6) 24.16 Cutting 20 ° - Hole W002 4 grade KHK - Namiha - 19 5 - 9 2 25.6 Right - -0.099 0.8 - h7 0.05 - 9 30 - From 0.08 to 0.18 (theoretical value)   1PC 1 BG0.8-30R2 07136385 18.26 SGD
Shipped after 2017-03-30
- 1/10 - Right angle teeth - CAC502A(PBC2) 121.38 Cutting 14 degree 30 ' - Hole W002 4 grade KHK - Namiha - 100 25 - 20 2 136 Right - -0.114 6 132 h7 6.1 72 52 20 100 -   1PC 1 BG6-20R2 07136787 809.90 SGD
Shipped after 2017-03-30
- 30 - Right angle teeth 1 - 15.02 Cutting 20 ° 0.5 Hole W002 4 grade KHK M3 Namiha 2 ° 36 ' - 4(H7) 13 7 1 - Right 3.5 - 0.5 - h7 - - 5 30 - 0 to 0.16 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BG0.5-30R1 38014995 13.21 SGD
Shipped after 2017-03-30
- 1/10 - Right angle teeth - CAC502A(PBC2) 50.46 Cutting 20 ° - Hole W002 4 grade KHK - Namiha - 43.5 - - - 2 57.5 Right - -0.093 2.5 55 h7 0.4 36 22 20 35 -   1PC 1 BG2.5-20R2 07136647 97.28 SGD
Shipped after 2017-03-30
- 1/15 - Right angle teeth - CAC502A(PBC2) 45.33 Cutting 20 ° - Hole W002 4 grade KHK - Namiha - 35 - - - 2 49.5 Right - -0.107 1.5 48 h7 0.22 22 - 30 30 -   1PC 1 BG1.5-30R2 07136561 38.23 SGD
Shipped after 2017-03-30
- 1/10 - Right angle teeth - CAC502A(PBC2) 60.57 Cutting 14 degree 30 ' - Hole W002 4 grade KHK - Namiha - 52 20 - - 2 69 Right - -0.094 3 66 h7 0.84 43 28 20 50 -   1PC 1 BG3-20R2 07136683 159.90 SGD
Shipped after 2017-03-30
- 1/10 - Right angle teeth - CAC502A(PBC2) 80.67 Cutting 14 degree 30 ' - Hole W002 4 grade KHK - Namiha - 71 20 - - 2 90 Right - -0.084 4 88 h7 1.8 52 35 20 60 -   1PC 1 BG4-20R2 07136726 309.90 SGD
Shipped after 2017-03-30
- 1/15 - Right angle teeth - CAC406C(BC6) 30.24 Cutting 20 ° - Hole W002 4 grade KHK - Namiha - 23 6 - - 2 33 Right - -0.119 1 32 h7 0.09 20 - 30 20 -   1PC 1 BG1-30R2 07136446 23.73 SGD
Shipped after 2017-03-30
- 1/15 - Right angle teeth - CAC502A(PBC2) 37.77 Cutting 20 ° - Hole W002 4 grade KHK - Namiha - 29.25 6 - 9 2 41.25 Right - -0.107 1.25 40 h7 0.14 20 - 30 25 -   1PC 1 BG1.25-30R2 07136507 31.28 SGD
Shipped after 2017-03-30
- 1/10 - Right angle teeth - CAC502A(PBC2) 101.04 Cutting 14 degree 30 ' - Hole W002 4 grade KHK - Namiha - 85 22 - 20 2 113 Right - -0.104 5 110 h7 3.6 65 45 20 75 -   1PC 1 BG5-20R2 07136762 509.90 SGD
Shipped after 2017-03-30
- 1/10 - Right angle teeth - CAC406C(BC6) 30.22 Cutting 20 ° - Hole W002 4 grade KHK - Namiha - 27.5 8 - - 2 34.5 Right - -0.072 1.5 33 h7 0.1 22 - 20 22 -   1PC 1 BG1.5-20R2 07136543 25.24 SGD
Shipped after 2017-03-30
- - - Right angle teeth 2 - 15.06 Cutting 20 ° 0.5 Hole W002 4 grade KHK M3 Namiha 5 ° 13 ' - 4(H7) 13 7 2 - Right 3.5 - 0.5 - h7 - - 5 30 - 0 to 0.16 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BG0.5-30R2 38015004 13.21 SGD
Shipped after 2017-03-30
- - - - - - - - 20degree - - - - - - - - - - - - - - - - - - - - - - - -   1PC 1 BG0.8-20R2 07136367 10.58 SGD
Shipped after 2017-03-30
- 1/10 H1 Gear-tooth right angle - CAC406C(BC6) 20.16 Cutting 20 degrees - Hole KHK W002 4th class - medium grade whelp - 18 6 - 10 2 23 Right facing - -0.079 1 22 H7 0.04 20 10 20 16 0.1 to 0.2 (theoretical value)   1PC 1 BG1-20R2 07136421 14.09 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
In combination with the planetary gear in a small reduction gear we use.
5
From Japan
On 2016-06-22 14:44:03
Module 0.5, it is easy to take advantage of a small.
This review is about item#38015013.
Prototype of a small equatorial
5
From Japan
On 2015-07-20 20:24:11
Fixing Horobisu was also convenient to have been included. Now worm gear as planned in combination with another purchase of the worm. Price is also satisfied with affordable.
This review is about item#38015031.

Related Products