Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

DM Form Miter Gear/20 Miter Gear

5.00 (3)
Caution
This product will be sent in ones. 2 pieces are not 1 set, so please be careful.
Tolerance A (mm)
-0.05 - -0.3
Teeth Cutting Reference Surface
Hole
Tip Conical Angle L
49 degrees 48 minutes
Surface Finish
Fabrication
Surface Hardness
110 - 120HRR
Accuracy Class
JIS B 1704 8th class
Tooth Profile
Gleason
Pressure Angle (Degree)
20
Number of Gears
20
Shape
B1
Material
DURACON (M90-44)
...see all>
Product Options
ADD TO CART
Total Length F (mm) Assembly Distance E (mm) Tip Diameter D (mm) Boss Diameter B (mm) Standard Diameter C (mm) Backlash (mm) Moulding Diameter K (mm) Bore Diameter A (phi mm) Face Width (J)(mm) Module Hole Length I (mm) Weight (g) Boss Length H (mm) Tip Distance G (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Total Length F (mm) Assembly Distance E (mm) Tip Diameter D (mm) Boss Diameter B (mm) Standard Diameter C (mm) Backlash (mm) Moulding Diameter K (mm) Bore Diameter A (phi mm) Face Width (J)(mm) Module Hole Length I (mm) Weight (g) Boss Length H (mm) Tip Distance G (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.97 11 10.71 8 10 0 to 0.3 (uniform) 4.93 3 2.5 0.5 7 1 4 6.35 1PC 1 DM0.5-20 07151356 1.99 SGD
In stock
10.83 16 17.13 12 16 0 to 0.48 (uniform) 10.1 5 3.5 0.8 10 2 5 8.56 1PC 1 DM0.8-20 07151365 2.99 SGD
In stock
14.62 21 21.41 16 20 0 to 0.6 (uniform) 11.27 6 4.5 1 13 4 7 11.71 1PC 1 DM1-20 07151374 2.99 SGD
In stock
20.59 30 32.12 20 30 0 to 0.6 (uniform) 18.2 8 7 1.5 19 13 10 16.06 1PC 1 DM1.5-20 07151383 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When making woodworking toys
5
From Japan
On 2016-10-05 18:16:52
I like the workability well, especially easy to turn anti-hole processing.
This review is about item#7151383.
Mechanism of toys For test mecha production
5
From Japan
On 2015-10-13 14:45:11
It is a difficult part to obtain at other. It was a lot of help.
This review is about item#07151356.
Transmission mechanism of power generator
5
From Japan
On 2014-12-22 14:38:40
Hope the material can withstand high temperatures
This review is about item#07151356.

Related Products