Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Module Standard Diameter C (mm) Boss Length F (mm) Weight (g) Tolerance A (mm) Boss Diameter B (mm) Number of Gears Boss Depth J (mm) Face Width (E)(mm) Shape Boss Diameter B1 (mm) Backlash (mm) Material Hole Diameter A1 (mm) Surface Finish Teeth Cutting Reference Surface Surface Hardness Tip Diameter D (mm) Rim Diameter I (mm) Tooth Profile Web Thickness H (mm) Pressure Angle (Degree) Bore Diameter A (phi mm) Total Length G (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Module Standard Diameter C (mm) Boss Length F (mm) Weight (g) Tolerance A (mm) Boss Diameter B (mm) Number of Gears Boss Depth J (mm) Face Width (E)(mm) Shape Boss Diameter B1 (mm) Backlash (mm) Material Hole Diameter A1 (mm) Surface Finish Teeth Cutting Reference Surface Surface Hardness Tip Diameter D (mm) Rim Diameter I (mm) Tooth Profile Web Thickness H (mm) Pressure Angle (Degree) Bore Diameter A (phi mm) Total Length G (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 32 6 6 -0.05 to 0.1 14 32 1.5 6 - 12 0.12to0.26(theoreticalvalue) DURACON(M90-44) - Molding Hole 110 to 120HRR 34 26.5 Namiha 3 20 6 12   1PC 1 DS1-32 07149807 4.99 SGD
In stock
1 48 8 11 -0.05 to 0.1 16 48 1.5 6 S9 14 0.12 to 0.26 (theoretical value) DURACON (M90-44) - Molding Hole 110 to 120HRR 50 40 Namiha 3 20 8 14   1PC 1 DS1-48 07149852 4.99 SGD
In stock
0.8 44.8 6 7 -0.05-0.1 14.5 56 1 4 S9 11.7 - - - - - 110-120HRR 46.4 41 - 2 20 6 10 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 DS0.8-56 23830467 3.99 SGD
In stock
1 56 8 15 -0.05 to 0.1 - 56 1.5 6 - 15.6 - DURACON (M90-44) - Composed Type Hole 110 to 120HRR 58 48.5 Namiha 3 20 8 -   1PC 1 DS1-56 07149877 4.99 SGD
In stock
0.5 12.5 4 1 -0.05 to 0.1 8 25 0.6 3 - 6 - DURACON (M90-44) - Composed Type Hole 110 to 120HRR 13.5 - Namiha 1.8 20 4 7   1PC 1 DS0.5-25 07149335 2.99 SGD
In stock
0.8 51.2 6 8 -0.05 to 0.1 15.5 64 1 4 - 11.7 - DURACON (M90-44) - Composed Type Hole 110 to 120HRR 52.8 45.5 Namiha 2 20 6 -   1PC 1 DS0.8-64 07149676 3.99 SGD
In stock
1 25 6 4 -0.05 to 0.1 11.7 25 1.5 6 - 9 - DURACON (M90-44) - Composed Type Hole 110 to 120HRR 27 20 Namiha 3.0 20 5 -   1PC 1 DS1-25 07149773 3.99 SGD
In stock
1 28 6 4 -0.05 to 0.1 11.7 28 1.5 6 - 9 - DURACON (M90-44) - Composed Type Hole 110 to 120HRR 30 23 Namiha 3 20 5 -   1PC 1 DS1-28 07149782 3.99 SGD
In stock
0.5 17.5 4 1 -0.05 to 0.1 - 35 0.6 3 - 7 - DURACON (M90-44) - Composed Type Hole 110 to 120HRR 18.5 14.5 Namiha 1.8 20 5 7   1PC 1 DS0.5-35 07149371 5.99 SGD
Shipped after 2018-04-27
0.5 22.5 4 2 -0.05 to 0.1 - 45 0.6 3 - 8 - DURACON (M90-44) - Composed Type Hole 110 to 120HRR 23.5 19 Namiha 1.8 20 5 7   1PC 1 DS0.5-45 07149405 2.99 SGD
In stock
0.5 35 5 4 -0.05 to 0.1 14 70 0.6 3 - 10 0.08to0.22(theoreticalvalue) DURACON(M90-44) - Molding Hole 110 to 120HRR 36 31.5 Namiha 1.8 20 6 8   1PC 1 DS0.5-70 07149466 3.99 SGD
In stock
0.8 40 6 6 -0.05 to 0.1 14.5 50 1 4 - 11.7 0.1to0.24(theoreticalvalue) DURACON(M90-44) - Molding Hole 110 to 120HRR 41.6 36 Namiha 2 20 6 10   1PC 1 DS0.8-50 07149642 3.99 SGD
In stock
0.5 18 4 1 -0.05 to 0.1 10 36 0.6 3 - 7 0.06to0.18(theoreticalvalue) DURACON(M90-44) - Molding Hole 110 to 120HRR 19 15 Namiha 1.8 20 5 7   1PC 1 DS0.5-36 07149387 2.99 SGD
In stock
- - - - - - - - - - - - - - - - - - - - - - - -   1PC 1 DS1-50 07149861 4.99 SGD
In stock
- - - - - - - - - - - - - - - - - - - - - - - -   1PC 1 DS1-45 07149843 4.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - - - - - - - - - - - - -   1PC 1 DS0.8-32 07149581 2.99 SGD
In stock
- - - - - - - - - - - - - - - - - - - - - - - -   1PC 1 DS0.8-28 07149563 2.99 SGD
Discontinued
0.5 6 4 1 -0.05 - 0.1 4.5 12 0.6 3 S8 - 0.06 to 0.18 (theoretical value) DURACON (M90-44) 4 Fabrication Hole 110 - 120HRR 7 - medium grade whelp - 20 2 7   1PC 1 DS0.5-12 07149274 1.99 SGD
In stock
0.5 7.5 4 1 -0.05 - 0.1 4.5 15 0.6 3 S8 - 0.06 to 0.18 (theoretical value) DURACON (M90-44) 5 Fabrication Hole 110 - 120HRR 8.5 - medium grade whelp - 20 2 7   1PC 1 DS0.5-15 07149283 1.99 SGD
In stock
0.5 8 4 1 -0.05 - 0.1 6 16 0.6 3 S8 - 0.06 to 0.18 (theoretical value) DURACON (M90-44) 6 Fabrication Hole 110 - 120HRR 9 - Full depth tooth - 20 3 7   1PC 1 DS0.5-16 07149292 1.99 SGD
In stock
0.5 9 4 1 -0.05 - 0.1 6 18 0.6 3 S8 - 0.06 to 0.18 (theoretical value) DURACON (M90-44) 7 Fabrication Hole 110 - 120HRR 10 - medium grade whelp - 20 3 7   1PC 1 DS0.5-18 07149301 -
Discontinued
[x]
0.5 10 4 1 -0.05 - 0.1 8 20 0.6 3 S9 5 0.06 to 0.18 (theoretical value) DURACON (M90-44) - Fabrication Hole 110 - 120HRR 11 8 Full depth tooth 2.4 20 4 7   1PC 1 DS0.5-20 07149317 2.99 SGD
In stock
0.5 12 4 1 -0.05 - 0.1 8 24 0.6 3 S9 5 0.06 to 0.18 (theoretical value) DURACON (M90-44) - Fabrication Hole 110 - 120HRR 13 9.5 medium grade whelp 1.8 20 4 7   1PC 1 DS0.5-24 07149326 2.99 SGD
In stock
0.5 14 4 1 -0.05 - 0.1 8 28 0.6 3 S9 6 0.06 to 0.18 (theoretical value) DURACON (M90-44) - Fabrication Hole 110 - 120HRR 15 12 medium grade whelp 1.8 20 4 7   1PC 1 DS0.5-28 07149344 2.99 SGD
In stock
0.5 15 4 1 -0.05 - 0.1 10 30 0.6 3 S9 7 0.06 to 0.18 (theoretical value) DURACON (M90-44) - Fabrication Hole 110 - 120HRR 16 12 medium grade whelp 1.8 20 5 7   1PC 1 DS0.5-30 07149353 2.99 SGD
In stock
0.5 16 4 1 -0.05 - 0.1 10 32 0.6 3 S9 7 0.06 to 0.18 (theoretical value) DURACON (M90-44) - Fabrication Hole 110 - 120HRR 17 13 medium grade whelp 1.8 20 5 7   1PC 1 DS0.5-32 07149362 2.99 SGD
In stock
0.5 20 4 2 -0.05 - 0.1 12 40 0.6 3 S9 8 0.06 to 0.18 (theoretical value) DURACON (M90-44) - Fabrication Hole 110 - 120HRR 21 17 medium grade whelp 1.8 20 5 7   1PC 1 DS0.5-40 07149396 2.99 SGD
In stock
0.5 24 4 2 -0.05 - 0.1 12 48 0.6 3 S9 8 0.08 to 0.22 (theoretical value) DURACON (M90-44) - Fabrication Hole 110 - 120HRR 25 21 medium grade whelp 1.8 20 5 7   1PC 1 DS0.5-48 07149414 2.99 SGD
In stock
0.5 25 4 2 -0.05 - 0.1 12 50 0.6 3 S9 8 0.08 to 0.22 (theoretical value) DURACON (M90-44) - Fabrication Hole 110 - 120HRR 26 22 Full depth tooth 1.8 20 5 7   1PC 1 DS0.5-50 07149423 2.99 SGD
In stock
0.5 28 5 3 -0.05 - 0.1 14 56 0.6 3 S9 10 0.08 to 0.22 (theoretical value) DURACON (M90-44) - Fabrication Hole 110 - 120HRR 29 24.5 Full depth tooth 1.8 20 6 8   1PC 1 DS0.5-56 07149432 2.99 SGD
In stock
0.5 30 5 3 -0.05 - 0.1 14 60 0.6 3 S9 10 0.08 to 0.22 (theoretical value) DURACON (M90-44) - Fabrication Hole 110 - 120HRR 31 26.5 Full depth tooth 1.8 20 6 8   1PC 1 DS0.5-60 07149441 2.99 SGD
In stock
0.5 32 5 3 -0.05 - 0.1 14 64 0.6 3 S9 10 0.08 to 0.22 (theoretical value) DURACON (M90-44) - Fabrication Hole 110 - 120HRR 33 28.5 medium grade whelp 1.8 20 6 8   1PC 1 DS0.5-64 07149457 -
Discontinued
[x]
0.5 36 5 4 -0.05 - 0.1 14 72 0.6 3 S9 10 0.08 to 0.22 (theoretical value) DURACON (M90-44) - Fabrication Hole 110 - 120HRR 37 32.5 Full depth tooth 1.8 20 6 8   1PC 1 DS0.5-72 07149475 -
Discontinued
[x]
0.5 40 5 5 -0.05 - 0.1 14 80 0.6 3 S9 10 0.08 to 0.22 (theoretical value) DURACON (M90-44) - Fabrication Hole 110 - 120HRR 41 36.5 medium grade whelp 1.8 20 6 8   1PC 1 DS0.5-80 07149484 3.99 SGD
In stock
0.8 9.6 5 1 -0.05 - 0.1 6 12 1 4 S9 4 0.08 to 0.22 (theoretical value) DURACON (M90-44) - Fabrication Hole 110 - 120HRR 11.2 6.7 Full depth tooth 2 20 3 9   1PC 1 DS0.8-12 07149493 1.99 SGD
In stock
0.8 12 5 1 -0.05 - 0.1 6 15 1.0 4 S9 5 0.08 to 0.22 (theoretical value) DURACON (M90-44) - Fabrication Hole 110 - 120HRR 13.6 8.8 medium grade whelp 2.0 20 3 9   1PC 1 DS0.8-15 07149502 1.99 SGD
In stock
0.8 12.8 5 1 -0.05 - 0.1 8 16 1 4 S9 6 0.08 to 0.22 (theoretical value) DURACON (M90-44) - Fabrication Hole 110 - 120HRR 14.4 9.2 Full depth tooth 2 20 4 9   1PC 1 DS0.8-16 07149511 2.99 SGD
In stock
0.8 14.4 5 1 -0.05 - 0.1 8 18 1 4 S9 6 0.08 to 0.22 (theoretical value) DURACON (M90-44) - Fabrication Hole 110 - 120HRR 16 10.7 Full depth tooth 2 20 4 9   1PC 1 DS0.8-18 07149527 2.99 SGD
In stock
0.8 16 5 2 -0.05 - 0.1 10 20 1 4 S9 8 0.08 to 0.22 (theoretical value) DURACON (M90-44) - Fabrication Hole 110 - 120HRR 17.6 12.7 Full depth tooth 2 20 5 9   1PC 1 DS0.8-20 07149536 2.99 SGD
In stock
0.8 19.2 5 2 -0.05 - 0.1 10 24 1 4 S9 8 0.08 to 0.22 (theoretical value) DURACON (M90-44) - Fabrication Hole 110 - 120HRR 20.8 15.5 medium grade whelp 2 20 5 9   1PC 1 DS0.8-24 07149545 2.99 SGD
In stock
0.8 20 5 2 -0.05 - 0.1 10 25 1.0 4 S9 8 0.08 to 0.22 (theoretical value) DURACON (M90-44) - Fabrication Hole 110 - 120HRR 21.6 15.5 medium grade whelp 2.0 20 5 9   1PC 1 DS0.8-25 07149554 2.99 SGD
In stock
0.8 24 5 3 -0.05 - 0.1 12 30 1 4 S9 10 0.1 to 0.24 (theoretical value) DURACON (M90-44) - Fabrication Hole 110 - 120HRR 25.6 20 Full depth tooth 2 20 6 9   1PC 1 DS0.8-30 07149572 2.99 SGD
In stock
0.8 28 5 3 -0.05 - 0.1 12 35 1 4 S9 10 0.1 to 0.24 (theoretical value) DURACON (M90-44) - Fabrication Hole 110 - 120HRR 29.6 24 medium grade whelp 2 20 6 9   1PC 1 DS0.8-35 07149597 2.99 SGD
In stock
0.8 28.8 5 3 -0.05 - 0.1 12 36 1 4 S9 10 0.1 to 0.24 (theoretical value) DURACON (M90-44) - Fabrication Hole 110 - 120HRR 30.4 25 medium grade whelp 2 20 6 9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DS0.8-36 07149606 2.99 SGD
Shipped after 2018-04-27
0.8 32 5 4 -0.05 - 0.1 12 40 1 4 S9 10 0.1 to 0.24 (theoretical value) DURACON (M90-44) - Fabrication Hole 110 - 120HRR 33.6 28.3 medium grade whelp 2 20 6 9   1PC 1 DS0.8-40 07149615 3.99 SGD
In stock
0.8 36 5 4 -0.05 - 0.1 12 45 1 4 S9 10 0.1 to 0.24 (theoretical value) DURACON (M90-44) - Fabrication Hole 110 - 120HRR 37.6 32 medium grade whelp 2 20 6 9   1PC 1 DS0.8-45 07149624 3.99 SGD
In stock
0.8 38.4 6 5 -0.05 - 0.1 14.5 48 1 4 S9 11.7 0.1 to 0.24 (theoretical value) DURACON (M90-44) - Fabrication Hole 110 - 120HRR 40 34.3 medium grade whelp 2 20 6 10   1PC 1 DS0.8-48 07149633 3.99 SGD
Shipped after 2018-04-26
0.8 44.8 6 7 -0.05 - 0.1 14.5 56 1 4 S9 11.7 0.1 to 0.24 (theoretical value) DURACON (M90-44) - Fabrication Hole 110 - 120HRR 46.4 41 medium grade whelp 2 20 6 10   1PC 1 DS0.8-56 07149651 3.99 SGD
Shipped after 2018-04-26
0.8 48 6 8 -0.05 - 0.1 14.5 60 1 4 S9 11.7 0.1 to 0.24 (theoretical value) DURACON (M90-44) - Fabrication Hole 110 - 120HRR 49.6 44 medium grade whelp 2 20 6 10   1PC 1 DS0.8-60 07149667 3.99 SGD
In stock
0.8 56 6 9 -0.05 - 0.1 15.5 70 1 4 S9 11.7 0.12 to 0.26 (theoretical value) DURACON (M90-44) - Fabrication Hole 110 - 120HRR 57.6 52 Full depth tooth 2 20 6 10   1PC 1 DS0.8-70 07149685 4.99 SGD
Shipped after 2018-04-26
0.8 57.6 6 10 -0.05 - 0.1 15.5 72 1 4 S9 11.7 0.12 to 0.26 (theoretical value) DURACON (M90-44) - Fabrication Hole 110 - 120HRR 59.2 54 Full depth tooth 2 20 6 10   1PC 1 DS0.8-72 07149694 4.99 SGD
Shipped after 2018-04-26
0.8 64 6 12 -0.05 - 0.1 15.5 80 1 4 S9 11.7 0.12 to 0.26 (theoretical value) DURACON (M90-44) - Fabrication Hole 110 - 120HRR 65.6 60 medium grade whelp 2 20 6 10   1PC 1 DS0.8-80 07149703 4.99 SGD
In stock
1 12 6 1 -0.05 - 0.1 8 12 1.5 6 S9 6 0.1 to 0.24 (theoretical value) DURACON (M90-44) - Fabrication Hole 110 - 120HRR 14 8.5 Full depth tooth 3.0 20 4 12   1PC 1 DS1-12 07149712 2.99 SGD
In stock
1 15 6 2 -0.05 - 0.1 8 15 1.5 6 S9 7 0.1 to 0.24 (theoretical value) DURACON (M90-44) - Fabrication Hole 110 - 120HRR 17 11 medium grade whelp 3.0 20 4 12   1PC 1 DS1-15 07149721 2.99 SGD
In stock
1 16 6 2 -0.05 - 0.1 10 16 1.5 6 S9 8 0.1 to 0.24 (theoretical value) DURACON (M90-44) - Fabrication Hole 110 - 120HRR 18 11.5 medium grade whelp 3.0 20 5 12   1PC 1 DS1-16 07149737 2.99 SGD
In stock
1 18 6 2 -0.05 - 0.1 10 18 1.5 6 S9 8 0.1 to 0.24 (theoretical value) DURACON (M90-44) - Fabrication Hole 110 - 120HRR 20 13.5 medium grade whelp 3 20 5 12   1PC 1 DS1-18 07149746 2.99 SGD
In stock
1 20 6 3 -0.05 - 0.1 11.7 20 1.5 6 S9 9 0.1 to 0.24 (theoretical value) DURACON (M90-44) - Fabrication Hole 110 - 120HRR 22 15 medium grade whelp 3.0 20 5 12   1PC 1 DS1-20 07149755 2.99 SGD
In stock
1 24 6 4 -0.05 - 0.1 11.7 24 1.5 6 S9 9 0.12 to 0.26 (theoretical value) DURACON (M90-44) - Fabrication Hole 110 - 120HRR 26 17 medium grade whelp 3.0 20 5 12   1PC 1 DS1-24 07149764 2.99 SGD
In stock
1 30 6 5 -0.05 - 0.1 14 30 1.5 6 S9 12 0.12 to 0.26 (theoretical value) DURACON (M90-44) - Fabrication Hole 110 - 120HRR 32 24 medium grade whelp 3.0 20 6 12   1PC 1 DS1-30 07149791 3.99 SGD
In stock
1 35 6 6 -0.05 - 0.1 14 35 1.5 6 S9 12 0.12 to 0.26 (theoretical value) DURACON (M90-44) - Fabrication Hole 110 - 120HRR 37 29 medium grade whelp 3.0 20 6 12   1PC 1 DS1-35 07149816 4.99 SGD
In stock
1 36 6 6 -0.05 - 0.1 14 36 1.5 6 S9 12 0.12 to 0.26 (theoretical value) DURACON (M90-44) - Fabrication Hole 110 - 120HRR 38 30 medium grade whelp 3.0 20 6 12   1PC 1 DS1-36 07149825 4.99 SGD
In stock
1 40 6 8 -0.05 - 0.1 16 40 1.5 6 S9 14 0.12 to 0.26 (theoretical value) DURACON (M90-44) - Fabrication Hole 110 - 120HRR 42 34 medium grade whelp 3.0 20 8 12   1PC 1 DS1-40 07149834 4.99 SGD
In stock
1 60 8 16 -0.05 - 0.1 18 60 1.5 6 S9 15.6 0.14 to 0.28 (theoretical value) DURACON (M90-44) - Fabrication Hole 110 - 120HRR 62 52.5 Full depth tooth 3.0 20 8 14   1PC 1 DS1-60 07149886 5.99 SGD
In stock
1 64 8 18 -0.05 - 0.1 18 64 1.5 6 S9 15.6 0.14 to 0.28 (theoretical value) DURACON (M90-44) - Fabrication Hole 110 - 120HRR 66 56.5 medium grade whelp 3 20 8 14   1PC 1 DS1-64 07149895 5.99 SGD
In stock
1 70 8 21 -0.05 - 0.1 18 70 1.5 6 S9 15.6 0.14 to 0.28 (theoretical value) DURACON (M90-44) - Fabrication Hole 110 - 120HRR 72 62.5 medium grade whelp 3.0 20 8 14   1PC 1 DS1-70 07149904 5.99 SGD
In stock
1 72 8 21 -0.05 - 0.1 18 72 1.5 6 S9 15.6 0.14 to 0.28 (theoretical value) DURACON (M90-44) - Fabrication Hole 110 - 120HRR 74 64 medium grade whelp 3.0 20 8 14 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DS1-72 07149913 5.99 SGD
Shipped after 2018-04-27
1 80 8 26 -0.05 - 0.1 18 80 1.5 6 S9 15.6 0.14 to 0.28 (theoretical value) DURACON (M90-44) - Fabrication Hole 110 - 120HRR 82 72.5 medium grade whelp 3.0 20 8 14   1PC 1 DS1-80 07149922 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 5
3 star 0
2 star 1
1 star 0
Review Rating: 4.53
17 Customer Reviews
The reviews are automatic translation.
I use it as a pinion gear of a compact DC motor.
5
From Japan
On 2018-04-09 07:53:21
It continues turning for several days with a work rate of about 12 W, but it is still alive. It seems that it can be used as well as brass.
This review is about item#07149493.
It is used for 4 battle gearboxes for battleship Yamato.
4
From Japan
On 2017-10-03 14:59:26
It is a good product. I would like to use it the next time of creation.
This review is about item#7149292.
Production of model
4
From Japan
On 2017-06-06 09:02:11
I would appreciate if you could tell me how to easily fix the shaft and gear. (I found it in the catalog collection, but construction is difficult)
This review is about item#7149502.
Prototype of a certain device and performance verification For data collection and application work.
5
From Japan
On 2017-03-09 22:07:58
It is inexpensive and easy to incorporate as a modification, making it ideal for prototyping regardless of durability.
This review is about item#7149712.
Simple model deceleration mechanism
5
From Japan
On 2017-01-12 18:53:50
I could buy a gear cheaply. It is made of KHK, the meshing of the teeth is also good, the dimensions and the core are also firm, so it is easy to use even in amateur design.
This review is about item#7149405.
During machine maintenance
5
From Japan
On 2016-11-30 18:41:52
Accuracy is good Also I want to purchase. Everyone, this is a very nice thing
This review is about item#7149755.
Robot parts
5
From Japan
On 2016-10-14 10:55:06
It is light, cheap, and user-friendly. Recommended for when there is a weight limit,
This review is about item#7149791.
To the drive gear of audio products
5
From Japan
On 2016-10-03 16:48:40
Where there was no gear that fitted easily, I was in trouble, I found this and bought it. Since the catalog data is described in detail, we were able to place orders safely with the object of interest.
This review is about item#7149292.
High school robocon parts
5
From Japan
On 2016-08-17 09:04:25
I use it with a pair with Flex luck. It is light and has necessary strength and it is useful.
This review is about item#7149825.
Part assembly
5
From Japan
On 2015-04-17 17:19:27
I am satisfied without a quality problem It is a regular purchase
This review is about item#07149615.

Related Products