Buy more than* S$200* and get FREE SHIPPING

Plastic Miter Gear

Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Surface Hardness
115 to 120HRR
Pressure Angle (Degree)
20
Number of Gears
20
Material
MC901
...see all>
Product Options
ADD TO CART
Total Length F (mm) Assembly Distance E (mm) Tip Diameter D (mm) Hole Length I (mm) Boss Diameter B (mm) Backlash (mm) Standard Diameter C (mm) Accuracy Class Tip Conical Angle L Tooth Profile Moulding Diameter K (mm) Bore Diameter A (phi mm) Face Width (J)(mm) Module Boss Length H (mm) Weight (kg) Tip Distance G (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Total Length F (mm) Assembly Distance E (mm) Tip Diameter D (mm) Hole Length I (mm) Boss Diameter B (mm) Backlash (mm) Standard Diameter C (mm) Accuracy Class Tip Conical Angle L Tooth Profile Moulding Diameter K (mm) Bore Diameter A (phi mm) Face Width (J)(mm) Module Boss Length H (mm) Weight (kg) Tip Distance G (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15.27 (theoretical value) 23 26.77 (theoretical value) - 22 - 25 1704 quaternary JIS B 49 degrees 48 minutes Guriso tion 13.03 8 6 1.25 9 0.01 11.38 (theoretical value) 1PC 1 PM1.25-20 07151225 17.99 SGD
Shipped after 2018-04-27
39.84 (theoretical value) 58 64.24 (theoretical value) 35 50 - 60 1704 quaternary JIS B 49 degrees 48 minutes Guriso tion 31.57 - - 3 23 0.07 30.12 (theoretical value) 1PC 1 PM3-20 07151261 40.99 SGD
Shipped after 2018-04-27
13.95 (theoretical value) 20 21.41 (theoretical value) - - From 0.08 to 0.18 (theoretical value) 20 1704 quaternary JIS B 49 degrees 48 minutes Guriso tion 9.86 6 5 1 8 0.01 10.71 (theoretical value) 1PC 1 PM1-20 07151216 12.99 SGD
In stock
32.54 (theoretical value) 48 53.54 (theoretical value) 29 42 - 50 1704 quaternary JIS B 49 degrees 48 minutes Guriso tion 28.06 - - 2.5 19 0.04 24.77 (theoretical value) 1PC 1 PM2.5-20 07151252 31.99 SGD
Shipped after 2018-04-27
21.24 (theoretical value) 30 32.12 (theoretical value) 19 26 - 30 1704 quaternary JIS B 49 degrees 48 minutes Guriso tion 15.37 8 8 1.5 - 0.01 16.06 (theoretical value) 1PC 1 PM1.5-20 07151234 22.99 SGD
Shipped after 2018-04-27
44.13 (theoretical value) 65 74.95 (theoretical value) 40 60 - 70 1704 quaternary JIS B 49 degrees 48 minutes Guriso tion 39.09 20 - 3.5 25 0.12 32.47 (theoretical value) 1PC 1 PM3.5-20 07151277 54.99 SGD
Shipped after 2018-04-27
50.78 (theoretical value) 75 85.66 (theoretical value) 45 64 - 80 1704 quaternary JIS B 49 degrees 48 minutes Guriso tion 43.43 20 20 4 27 0.16 37.83 (theoretical value) 1PC 1 PM4-20 07151286 79.99 SGD
Shipped after 2018-04-27
24.89(theoreticalvalue) 37 42.83(theoreticalvalue) 22 34 From0.11to0.21(theoreticalvalue) 40 1704quaternaryJISB 49degrees48minutes Gleason 21.72 10 10 2 14 0.02 18.41(theoreticalvalue) 1PC 1 PM2-20 07151243 22.99 SGD
In stock
ADD TO CART

Related Products