Buy more than* S$200* and get FREE SHIPPING

PS Plastic Spur Gear

5.00 (9)
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Pressure Angle (Degree)
20
Material
MC901
...see all>
Product Options
ADD TO CART
Total Length G (mm) Weight (kg) Boss Length F (mm) Number of Gears Boss Diameter B (mm) Shape Face Width (E)(mm) Backlash (mm) Surface Hardness Tooth Profile Standard Diameter C (mm) Bore Diameter A (phi mm) Tip Diameter D (mm) Module Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Total Length G (mm) Weight (kg) Boss Length F (mm) Number of Gears Boss Diameter B (mm) Shape Face Width (E)(mm) Backlash (mm) Surface Hardness Tooth Profile Standard Diameter C (mm) Bore Diameter A (phi mm) Tip Diameter D (mm) Module Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 0.045 - 32 40 - - - 115 to 120HRR Namiha 48 8 51 1.5 45 1PC 1 PS1.5-32 07150306 20.99 SGD
Shipped after 2018-06-01
25 0.22 - 80 55 - - - 115 to 120HRR Namiha 120 - 123 1.5 220 1PC 1 PS1.5-80 07150421 82.99 SGD
Shipped after 2018-06-01
25 0.25 - 85 55 - - - 115 to 120HRR Namiha 127.5 - 130.5 1.5 250 1PC 1 PS1.5-85 07150437 83.99 SGD
Shipped after 2018-06-01
20 0.048 - 65 35 - - - 115 to 120HRR Namiha 65 - 67 1 48 1PC 1 PS1-65 07150123 26.99 SGD
Shipped after 2018-06-01
20 0.073 - 80 40 - - - 115 to 120HRR Namiha 80 - 82 1 73 1PC 1 PS1-80 07150157 36.99 SGD
Shipped after 2018-05-28
20 0.086 - 90 40 - - - 115 to 120HRR Namiha 90 - 92 1 86 1PC 1 PS1-90 07150175 42.99 SGD
Shipped after 2018-06-01
37 0.037 - 16 32 - 25 - 115 to 120HRR Namiha 40 - 45 2.5 37 1PC 1 PS2.5-16 07150814 22.99 SGD
Shipped after 2018-06-01
30 0.032 - 20 32 - 20 - 115 to 120HRR Namiha 40 - 44 2 32 1PC 1 PS2-20 07150534 19.99 SGD
Shipped after 2018-05-28
30 0.062 - 26 42 - 20 - 115 to 120HRR Namiha 52 - 56 2 62 1PC 1 PS2-26 07150577 26.99 SGD
Shipped after 2018-06-01
25 0.028 - 24 28 - - - 115 to 120HRR Namiha 36 8 39 1.5 28 1PC 1 PS1.5-24 07150254 14.99 SGD
Shipped after 2018-05-28
25 0.05 - 35 42 - - - 115 to 120HRR Namiha 52.5 8 55.5 1.5 50 1PC 1 PS1.5-35 07150315 22.99 SGD
Shipped after 2018-06-01
25 0.15 - 65 50 - - - 115 to 120HRR Namiha 97.5 - 100.5 1.5 150 1PC 1 PS1.5-65 07150394 53.99 SGD
Shipped after 2018-06-01
25 0.17 - 70 50 - - - 115 to 120HRR Namiha 105 - 108 1.5 170 1PC 1 PS1.5-70 07150403 56.99 SGD
Shipped after 2018-06-01
20 0.008 - 26 20 - - - 115 to 120HRR Namiha 26 8 28 1 8 1PC 1 PS1-26 07150001 13.99 SGD
Shipped after 2018-06-01
20 0.095 - 95 40 - - - 115 to 120HRR Namiha 95 - 97 1 95 1PC 1 PS1-95 07150184 44.99 SGD
Shipped after 2018-06-01
37 0.026 - 12 23 - 25 - 115 to 120HRR Namiha 30 - 35 2.5 26 1PC 1 PS2.5-12 07150771 16.99 SGD
Shipped after 2018-06-20
37 0.12 - 26 55 - 25 - 115 to 120HRR Namiha 65 - 70 2.5 120 1PC 1 PS2.5-26 07150875 39.99 SGD
Shipped after 2018-06-01
30 0.022 - 16 26 - 20 - 115 to 120HRR Namiha 32 - 36 2 22 1PC 1 PS2-16 07150516 16.99 SGD
Shipped after 2018-06-01
45 0.04 - 12 28 - 30 - 115 to 120HRR Namiha 36 - 42 3 40 1PC 1 PS3-12 07150997 23.99 SGD
Shipped after 2018-06-01
45 0.074 - 16 38 - 30 - 115 to 120HRR Namiha 48 - 54 3 74 1PC 1 PS3-16 07151033 29.99 SGD
Shipped after 2018-06-01
45 0.18 - 24 58 - 30 - 115 to 120HRR Namiha 72 - 78 3 180 1PC 1 PS3-24 07151076 50.99 SGD
Shipped after 2018-06-01
45 0.19 - 25 60 - 30 - 115 to 120HRR Namiha 75 - 81 3 190 1PC 1 PS3-25 07151085 56.99 SGD
Shipped after 2018-06-01
45 0.26 - 30 75 - 30 - 115 to 120HRR Namiha 90 - 96 3 260 1PC 1 PS3-30 07151112 77.99 SGD
Shipped after 2018-06-01
25 0.34 - 100 60 - - - 115 to 120HRR Namiha 150 - 153 1.5 340 1PC 1 PS1.5-100 07150464 109.99 SGD
Shipped after 2018-06-01
25 0.19 - 75 50 - - - 115 to 120HRR Namiha 112.5 - 115.5 1.5 190 1PC 1 PS1.5-75 07150412 63.99 SGD
Shipped after 2018-06-01
25 0.27 - 90 55 - - - 115 to 120HRR Namiha 135 - 138 1.5 270 1PC 1 PS1.5-90 07150446 84.99 SGD
Shipped after 2018-06-01
20 0.007 - 25 20 - - - 115 to 120HRR Namiha 25 8 27 1 7 1PC 1 PS1-25 07149992 9.99 SGD
Shipped after 2018-05-28
20 0.03 - 48 35 - - - 115 to 120HRR Namiha 48 - 50 1 30 1PC 1 PS1-48 07150087 18.99 SGD
Shipped after 2018-05-28
20 0.057 - 70 40 - - - 115 to 120HRR Namiha 70 - 72 1 57 1PC 1 PS1-70 07150132 28.99 SGD
Shipped after 2018-05-28
37 0.027 - 13 25 - 25 - 115 to 120HRR Namiha 32.5 - 37.5 2.5 27 1PC 1 PS2.5-13 07150787 17.99 SGD
Shipped after 2018-06-01
37 0.074 - 18 38 - 25 - 115 to 120HRR Namiha 45 - 50 2.5 74 1PC 1 PS2.5-18 07150823 23.99 SGD
Shipped after 2018-06-01
37 0.084 - 22 44 - 25 - 115 to 120HRR Namiha 55 - 60 2.5 84 1PC 1 PS2.5-22 07150841 32.99 SGD
Shipped after 2018-06-01
30 0.013 - 13 20 - 20 - 115 to 120HRR Namiha 26 - 30 2 13 1PC 1 PS2-13 07150482 11.99 SGD
Shipped after 2018-06-01
30 0.015 - 14 20 - 20 - 115 to 120HRR Namiha 28 - 32 2 15 1PC 1 PS2-14 07150491 15.99 SGD
Shipped after 2018-06-01
45 0.048 - 13 30 - 30 - 115 to 120HRR Namiha 39 - 45 3 48 1PC 1 PS3-13 07151006 23.99 SGD
Shipped after 2018-06-01
45 0.1 - 18 40 - 30 - 115 to 120HRR Namiha 54 - 60 3 100 1PC 1 PS3-18 07151042 36.99 SGD
Shipped after 2018-06-01
25 0.035 - 28 36 - - - 115 to 120HRR Namiha 42 8 45 1.5 35 1PC 1 PS1.5-28 07150281 17.99 SGD
Shipped after 2018-06-01
20 0.064 - 75 40 - - - 115 to 120HRR Namiha 75 - 77 1 64 1PC 1 PS1-75 07150141 32.99 SGD
Shipped after 2018-06-01
20 0.078 - 85 40 - - - 115 to 120HRR Namiha 85 - 87 1 78 1PC 1 PS1-85 07150166 38.99 SGD
Shipped after 2018-06-01
37 0.1 - 25 50 - 25 - 115 to 120HRR Namiha 62.5 - 67.5 2.5 100 1PC 1 PS2.5-25 07150866 36.99 SGD
Shipped after 2018-06-01
30 0.059 - 25 40 - 20 - 115 to 120HRR Namiha 50 - 54 2 59 1PC 1 PS2-25 07150561 23.99 SGD
Shipped after 2018-05-28
45 0.21 - 26 65 - 30 - 115 to 120HRR Namiha 78 - 84 3 210 1PC 1 PS3-26 07151094 56.99 SGD
Shipped after 2018-06-01
25 0.059 - 36 45 - - - 115 to 120HRR Namiha 54 8 57 1.5 59 1PC 1 PS1.5-36 07150324 25.99 SGD
Shipped after 2018-06-01
37 0.0.31 - 14 25 - 25 - 115 to 120HRR Namiha 35 - 40 2.5 31 1PC 1 PS2.5-14 07150796 17.99 SGD
Shipped after 2018-06-01
37 0.034 - 15 30 - 25 - 115 to 120HRR Namiha 37.5 - 42.5 2.5 34 1PC 1 PS2.5-15 07150805 20.99 SGD
Shipped after 2018-06-01
37 0.096 - 24 48 - 25 - 115 to 120HRR Namiha 60 - 65 2.5 96 1PC 1 PS2.5-24 07150857 34.99 SGD
Shipped after 2018-06-01
37 0.18 - 30 65 - 25 - 115 to 120HRR Namiha 75 - 80 2.5 180 1PC 1 PS2.5-30 07150893 48.99 SGD
Shipped after 2018-06-01
45 0.059 - 15 36 - 30 - 115 to 120HRR Namiha 45 - 51 3 59 1PC 1 PS3-15 07151024 31.99 SGD
Shipped after 2018-06-01
25 0.01 - 16 20 - - - 115 to 120HRR Namiha 24 8 27 1.5 10 1PC 1 PS1.5-16 07150211 10.99 SGD
Shipped after 2018-06-01
25 0.045 - 30 38 - - - 115 to 120HRR Namiha 45 8 48 1.5 45 1PC 1 PS1.5-30 07150297 17.99 SGD
Shipped after 2018-05-28
25 0.086 - 48 45 - - - 115 to 120HRR Namiha 72 - 75 1.5 86 1PC 1 PS1.5-48 07150351 34.99 SGD
Shipped after 2018-06-01
25 0.11 - 55 45 - - - 115 to 120HRR Namiha 82.5 - 85.5 1.5 110 1PC 1 PS1.5-55 07150376 40.99 SGD
Shipped after 2018-06-01
25 0.3 - 95 60 - - - 115 to 120HRR Namiha 142.5 - 145.5 1.5 300 1PC 1 PS1.5-95 07150455 91.99 SGD
Shipped after 2018-06-01
20 0.007 - 24 20 - - - 115 to 120HRR Namiha 24 8 26 1 7 1PC 1 PS1-24 07149983 9.99 SGD
Shipped after 2018-05-28
25 0.03 - 26 32 - - - 115 to 120HRR Namiha 39 8 42 1.5 30 1PC 1 PS1.5-26 07150272 20.99 SGD
Shipped after 2018-06-01
25 0.065 - 40 45 - - - 115 to 120HRR Namiha 60 - 63 1.5 65 1PC 1 PS1.5-40 07150333 25.99 SGD
Shipped after 2018-06-01
20 0.037 - 55 35 - - - 115 to 120HRR Namiha 55 - 57 1 37 1PC 1 PS1-55 07150105 24.99 SGD
Shipped after 2018-06-01
37 0.15 - 28 60 - 25 - 115 to 120HRR Namiha 70 - 75 2.5 150 1PC 1 PS2.5-28 07150884 41.99 SGD
Shipped after 2018-06-01
30 0.052 - 24 38 - 20 - 115 to 120HRR Namiha 48 - 52 2 52 1PC 1 PS2-24 07150552 23.99 SGD
Shipped after 2018-06-01
45 0.12 - 20 50 - 30 - 115 to 120HRR Namiha 60 - 66 3 120 1PC 1 PS3-20 07151051 43.99 SGD
Shipped after 2018-06-01
25 0.009 10 15 18 - 15 0.14to0.3(theoreticalvalue) 115 to 120HRR Namiha 22.5 8 25.5 1.5 9 1PC 1 PS1.5-15 07150202 10.99 SGD
Shipped after 2018-05-28
30 0.011 10 12 18 S1 20 0.18 to 0.34 (theoretical value) 115 ~ 120HRR Full depth tooth 24 10 28 2 11 1PC 1 PS2-12 07150473 11.99 SGD
Shipped after 2018-05-28
30 0.087 10 30 50 S1 20 0.2 to 0.36 (theoretical value) 115 ~ 120HRR Full depth tooth 60 10 64 2 87 1PC 1 PS2-30 07150595 30.99 SGD
Shipped after 2018-05-28
20 0.016 10 35 26 S1 10 0.12 to 0.26 (theoretical value) 115 ~ 120HRR Full depth tooth 35 8 37 1 16 1PC 1 PS1-35 07150044 13.99 SGD
Shipped after 2018-06-01
20 0.004 10 18 14 S1 10 0 to 0.32 115 ~ 120HRR Full depth tooth 18 6 20 1 4 1PC 1 PS1-18 07149956 8.99 SGD
Shipped after 2018-05-28
25 0.013 10 18 22 S1 15 0.14 to 0.3 (theoretical value) 115 to 120HRR Namiha 27 8 30 1.5 13 1PC 1 PS1.5-18 07150227 10.99 SGD
Shipped after 2018-06-01
20 0.003 10 16 12 - 10 0 to 0.32 115 to 120HRR Namiha 16 6 18 1 3 1PC 1 PS1-16 07149947 7.99 SGD
Shipped after 2018-05-28
20 0.006 10 22 18 - 10 0.12to0.26(theoreticalvalue) 115 to 120HRR Namiha 22 8 24 1 6 1PC 1 PS1-22 07149974 9.99 SGD
Shipped after 2018-06-01
20 0.032 10 50 35 - 10 0 to 0.34 115 to 120HRR Namiha 50 10 52 1 32 1PC 1 PS1-50 07150096 18.99 SGD
Shipped after 2018-05-28
25 0.019 10 22 26 - 15 0.14to0.3(theoreticalvalue) 115 to 120HRR Namiha 33 8 36 1.5 19 1PC 1 PS1.5-22 07150245 13.99 SGD
Shipped after 2018-06-01
20 0.009 10 28 22 S1 10 0.12 to 0.26 (theoretical value) 115 to 120HRR Namiha 28 8 30 1 9 1PC 1 PS1-28 07150017 9.99 SGD
Shipped after 2018-06-01
25 0.018 - 20 24 - - - 115 to 120HRR Namiha 30 8 33 1.5 18 1PC 1 PS1.5-20 07150236 13.99 SGD
Shipped after 2018-06-01
25 0.029 - 25 30 - - - 115 to 120HRR Namiha 37.5 8 40.5 1.5 29 1PC 1 PS1.5-25 07150263 15.99 SGD
Shipped after 2018-06-01
25 0.078 - 45 45 - - - 115 to 120HRR Namiha 67.5 - 70.5 1.5 78 1PC 1 PS1.5-45 07150342 32.99 SGD
Shipped after 2018-06-01
25 0.13 - 60 50 - - - 115 to 120HRR Namiha 90 - 93 1.5 130 1PC 1 PS1.5-60 07150385 46.99 SGD
Shipped after 2018-06-01
20 0.028 - 45 35 - - - 115 to 120HRR Namiha 45 - 47 1 28 1PC 1 PS1-45 07150071 18.99 SGD
Shipped after 2018-05-28
37 0.065 - 20 40 - 25 - 115 to 120HRR Namiha 50 - 55 2.5 65 1PC 1 PS2.5-20 07150832 28.99 SGD
Shipped after 2018-06-01
30 0.043 - 22 35 - 20 - 115 to 120HRR Namiha 44 - 48 2 43 1PC 1 PS2-22 07150543 20.99 SGD
Shipped after 2018-06-01
30 0.074 - 28 45 - 20 - 115 to 120HRR Namiha 56 - 60 2 74 1PC 1 PS2-28 07150586 29.99 SGD
Shipped after 2018-06-01
45 0.056 - 14 32 - 30 - 115 to 120HRR Namiha 42 - 48 3 56 1PC 1 PS3-14 07151015 26.99 SGD
Shipped after 2018-06-01
45 0.15 - 22 54 - 30 - 115 to 120HRR Namiha 66 - 72 3 150 1PC 1 PS3-22 07151067 46.99 SGD
Shipped after 2018-06-01
45 0.25 - 28 70 - 30 - 115 to 120HRR Namiha 84 - 90 3 250 1PC 1 PS3-28 07151103 60.99 SGD
Shipped after 2018-06-01
20 0.003 10 15 12 S1 10 0.1 to 0.24 (theoretical value) 115 - 120HRR medium grade whelp 15 6 17 1 3 1PC 1 PS1-15 07149931 7.99 SGD
Shipped after 2018-05-28
20 0.006 10 20 16 S1 10 0.1 to 0.24 (theoretical value) 115 - 120HRR medium grade whelp 20 6 22 1 6 1PC 1 PS1-20 07149965 8.99 SGD
Shipped after 2018-05-28
20 0.011 10 30 25 S1 10 0.12 to 0.26 (theoretical value) 115 - 120HRR medium grade whelp 30 8 32 1 11 1PC 1 PS1-30 07150026 12.99 SGD
Shipped after 2018-05-28
20 0.015 10 32 26 S1 10 0.12 to 0.26 (theoretical value) 115 - 120HRR medium grade whelp 32 8 34 1 15 1PC 1 PS1-32 07150035 12.99 SGD
Shipped after 2018-05-28
20 0.018 10 36 28 S1 10 0.12 to 0.26 (theoretical value) 115 - 120HRR Full depth tooth 36 8 38 1 18 1PC 1 PS1-36 07150053 14.99 SGD
Shipped after 2018-05-28
20 0.023 10 40 35 S1 10 0.12 to 0.26 (theoretical value) 115 - 120HRR medium grade whelp 40 10 42 1 23 1PC 1 PS1-40 07150062 15.99 SGD
Shipped after 2018-05-28
20 0.042 10 60 35 S1 10 0.14 to 0.28 (theoretical value) 115 - 120HRR medium grade whelp 60 10 62 1 42 1PC 1 PS1-60 07150114 23.99 SGD
Shipped after 2018-05-28
20 0.104 10 100 40 S1 10 0.14 to 0.28 (theoretical value) 115 - 120HRR medium grade whelp 100 10 102 1 104 1PC 1 PS1-100 07150193 49.99 SGD
Shipped after 2018-05-28
25 0.092 10 50 45 S1 15 0.16 to 0.32 (theoretical value) 115 - 120HRR medium grade whelp 75 10 78 1.5 92 1PC 1 PS1.5-50 07150367 35.99 SGD
Shipped after 2018-06-01
30 0.016 10 15 24 S1 20 0.18 to 0.34 (theoretical value) 115 - 120HRR medium grade whelp 30 10 34 2 16 1PC 1 PS2-15 07150507 15.99 SGD
Shipped after 2018-05-28
30 0.029 10 18 30 S1 20 0.18 to 0.34 (theoretical value) 115 - 120HRR medium grade whelp 36 10 40 2 29 1PC 1 PS2-18 07150525 18.99 SGD
Shipped after 2018-06-01
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
9 Customer Reviews
The reviews are automatic translation.
Elevation indication mechanism of parabolic antenna
5
From Japan
On 2017-10-13 08:15:01
It is ideal for outdoor use because there is no worry of rusting, it is easy to process and I feel that it is very good.
This review is about item#07150193.
Robot parts
5
From Japan
On 2017-07-28 16:18:08
It is lightweight, has strength, it is very useful as a part of robot production. It seems that it will be used more in the future.
This review is about item#7149931.
During machine maintenance.
5
From Japan
On 2017-04-30 18:59:33
The goods are good items as you want. Thank you very much for receiving us as soon as possible. There is nothing to improve.
This review is about item#7150561.
Robot parts
5
From Japan
On 2016-08-17 09:05:58
I am using pairs when using module 1.5 or higher flex rack. It has satisfactory workability and also necessary strength.
This review is about item#7150245.
Machine oil is used for the transfer machine part which can not be used.
5
From Japan
On 2016-07-28 08:11:26
We use it with confidence including size and accuracy.
This review is about item#07150035.
Eco car parts
5
From Japan
On 2014-09-11 14:20:12
The delivery date can be purchased with confidence, faster than I thought.
This review is about item#07150464.
Production machine production
5
From Japan
On 2011-01-18 10:47:23
It is stronger than it looks, more good if the boss diameter is a little more,
This review is about item#07150132.
I use it for squeezing out crabs.
5
From Japan
On 2010-05-08 16:55:58
Until now I used iron objects, but since it is a machine of food, there is no need to worry about rust etc, so it can be used with confidence and it will be saved.
This review is about item#07151067.
Lathe threading gear
5
From Japan
On 2010-02-16 20:46:21
It was able to be used without problems. It is a famous manufacturer and there is also a sense of security.
This review is about item#07150071.

Related Products