Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Plastic Spur Gear

5.00 (1)
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Surface Hardness
115 to 120HRR
Tooth Profile
Namiha
Pressure Angle (Degree)
20
Material
MC901
...see all>
Product Options
ADD TO CART
Face Width (E)(mm) Module Weight (kg) Number of Gears Backlash (mm) Bore Diameter A (phi mm) Standard Diameter C (mm) Total Length E (mm) Tip Diameter D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Face Width (E)(mm) Module Weight (kg) Number of Gears Backlash (mm) Bore Diameter A (phi mm) Standard Diameter C (mm) Total Length E (mm) Tip Diameter D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 2.5 0.36 50 - - 125 25 130 1PC 1 PSA2.5-50 07150963 77.99 SGD
Shipped after 2018-05-08
20 2 0.072 32 - - 64 20 68 1PC 1 PSA2-32 07150604 29.99 SGD
Shipped after 2018-05-08
30 3 0.31 36 - - 108 30 114 1PC 1 PSA3-36 07151146 69.99 SGD
Shipped after 2018-05-08
20 2 0.15 45 0.2to0.36(theoreticalvalue) 12 90 20 94 1PC 1 PSA2-45 07150647 40.99 SGD
Shipped after 2018-05-08
25 2.5 0.28 45 - - 112.5 25 117.5 1PC 1 PSA2.5-45 07150945 65.99 SGD
Shipped after 2018-05-08
25 2.5 0.42 55 - - 137.5 25 142.5 1PC 1 PSA2.5-55 07150972 90.99 SGD
Shipped after 2018-05-08
20 2 0.28 60 - - 120 20 124 1PC 1 PSA2-60 07150683 63.99 SGD
Shipped after 2018-05-08
20 2 0.35 70 - - 140 20 144 1PC 1 PSA2-70 07150701 79.99 SGD
Shipped after 2018-05-08
20 2 0.46 80 - - 160 20 164 1PC 1 PSA2-80 07150726 109.99 SGD
Shipped after 2018-05-08
20 2 0.59 90 - - 180 20 184 1PC 1 PSA2-90 07150744 149.99 SGD
Shipped after 2018-05-08
30 3 0.88 60 - - 180 30 186 1PC 1 PSA3-60 07151207 179.99 SGD
Shipped after 2018-05-08
25 2.5 0.16 32 - - 80 25 85 1PC 1 PSA2.5-32 07150902 49.99 SGD
Shipped after 2018-05-08
25 2.5 0.32 48 - - 120 25 125 1PC 1 PSA2.5-48 07150954 74.99 SGD
Shipped after 2018-05-08
20 2 0.72 100 - - 200 20 204 1PC 1 PSA2-100 07150762 169.99 SGD
Shipped after 2018-05-08
20 2 0.11 40 - - 80 20 84 1PC 1 PSA2-40 07150631 42.99 SGD
Shipped after 2018-05-01
20 2 0.41 75 - - 150 20 154 1PC 1 PSA2-75 07150717 90.99 SGD
Shipped after 2018-05-08
25 2.5 0.17 36 - - 90 25 95 1PC 1 PSA2.5-36 07150927 48.99 SGD
Shipped after 2018-05-08
20 2 0.089 36 - - 72 20 76 1PC 1 PSA2-36 07150622 31.99 SGD
Shipped after 2018-05-08
20 2 0.18 50 - - 100 20 104 1PC 1 PSA2-50 07150665 57.99 SGD
Shipped after 2018-05-08
20 2 0.22 55 - - 110 20 114 1PC 1 PSA2-55 07150674 56.99 SGD
Shipped after 2018-05-08
30 3 0.55 48 - - 144 30 150 1PC 1 PSA3-48 07151173 109.99 SGD
Shipped after 2018-05-08
20 2 0.16 48 - - 96 20 100 1PC 1 PSA2-48 07150656 47.99 SGD
Shipped after 2018-05-08
20 2 0.3 65 - - 130 20 134 1PC 1 PSA2-65 07150692 69.99 SGD
Shipped after 2018-05-08
30 3 0.29 35 - - 105 30 111 1PC 1 PSA3-35 07151137 69.99 SGD
Shipped after 2018-05-08
30 3 0.53 50 - - 150 30 156 1PC 1 PSA3-50 07151182 109.99 SGD
Shipped after 2018-05-08
25 2.5 0.51 60 - - 150 25 155 1PC 1 PSA2.5-60 07150981 98.99 SGD
Shipped after 2018-05-08
20 2 0.086 35 - - 70 20 74 1PC 1 PSA2-35 07150613 26.99 SGD
Shipped after 2018-05-08
20 2 0.52 85 - - 170 20 174 1PC 1 PSA2-85 07150735 119.99 SGD
Shipped after 2018-05-08
20 2 0.65 95 - - 190 20 194 1PC 1 PSA2-95 07150753 129.99 SGD
Shipped after 2018-05-08
30 3 0.23 32 - - 96 30 102 1PC 1 PSA3-32 07151121 60.99 SGD
Shipped after 2018-05-08
30 3 0.38 40 - - 120 30 126 1PC 1 PSA3-40 07151155 79.99 SGD
Shipped after 2018-05-08
30 3 0.49 45 - - 135 30 141 1PC 1 PSA3-45 07151164 93.99 SGD
Shipped after 2018-05-08
30 3 0.73 55 - - 165 30 171 1PC 1 PSA3-55 07151191 169.99 SGD
Shipped after 2018-05-08
25 2.5 0..16 35 - - 87.5 25 92.5 1PC 1 PSA2.5-35 07150911 46.99 SGD
Shipped after 2018-05-08
25 2.5 0.18 40 - - 100 25 105 1PC 1 PSA2.5-40 07150936 51.99 SGD
Shipped after 2018-05-08
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Learning materials
5
From Japan
On 2015-07-11 19:28:30
We expect reduction in weight.
This review is about item#07150647.

Related Products