Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

SMA Miter Gear

5.00 (1)
Tolerance A
H7
Surface Hardness
48-53HRC
Pressure Angle (Degree)
20
Number of Gears
20
Material
S45C
...see all>
Product Options
ADD TO CART
Tap Size Shape Backlash (mm) Moulding Diameter K (mm) Surface Finish Face Width (J)(mm) Accuracy Class Hole Length I (mm) Tooth Profile Boss Length H (mm) Heat Processing Assembly Distance E (mm) Tip Conical Angle L Surface Processing Boss Diameter B (mm) Tip Distance G (mm) Accessories Dimensions M (mm) Total Length F (mm) Bore Diameter A (phi mm) Tip Diameter D (mm) Standard Diameter C (mm) Module Teeth Cutting Reference Surface Keyway Dimensions (Width x Depth)(mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tap Size Shape Backlash (mm) Moulding Diameter K (mm) Surface Finish Face Width (J)(mm) Accuracy Class Hole Length I (mm) Tooth Profile Boss Length H (mm) Heat Processing Assembly Distance E (mm) Tip Conical Angle L Surface Processing Boss Diameter B (mm) Tip Distance G (mm) Accessories Dimensions M (mm) Total Length F (mm) Bore Diameter A (phi mm) Tip Diameter D (mm) Standard Diameter C (mm) Module Teeth Cutting Reference Surface Keyway Dimensions (Width x Depth)(mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M4 BT - 15.37 - 8 - 19 - 13 - 30 - - 26 - - 6.5 - 10 - 30 1.5 - - 0.07 1pc 1 SMA1.5-20 07152704 24.99 SGD
In stock
M8 BK - 67.15 - 30 - 60 - 34 - 104 - - 100 - - 17 - 45 - 120 6 - 12x3.3 3.4 1pc 1 SMA6-20 07152871 149.99 SGD
Shipped after 2018-05-07
M8 BK - 39.09 - 18 - 40 - 25 - 65 - - 60 - - 12.5 - 28 - 70 3.5 - 7x3 0.7 1pc 1 SMA3.5-20 07152792 59.99 SGD
Shipped after 2018-05-07
M8 BK - 43.43 - 20 - 45 - 27 - 75 - - 64 - - 13.5 - 30 - 80 4 - 7x3 1 1pc 1 SMA4-20 07152817 70.99 SGD
Shipped after 2018-05-07
M6 BK - 28.06 - 12 - 29 - 19 - 48 - - 42 - - 9.5 - 18 - 50 2.5 - 5x2.3 0.28 1pc 1 SMA2.5-20 07152747 42.99 SGD
Shipped after 2018-05-07
M10 BK - 95 - 35 - 62 - 30 - 125 - - 130 - - 15 - 60 - 160 8 - 18x4.4 6 1pc 1 SMA8-20 07152905 269.99 SGD
Shipped after 2018-05-07
M6 BK - 31.57 - 15 - 35 - 23 - 58 - - 50 - - 11.5 - 22 - 60 3 - 7x3 0.41 1pc 1 SMA3-20 07152765 44.99 SGD
Shipped after 2018-05-07
M8 BK - 54.46 - 26 - 54 - 30 - 90 - - 80 - - 15 - 40 - 100 5 - 10x3.3 2 1pc 1 SMA5-20 07152844 98.99 SGD
Shipped after 2018-05-07
M4 BT - 9.86 - 5 - 12 - 8 - 20 - - 16 - - 4 - 8 - 20 1 - - 0.015 1pc 1 SMA1-20 07152686 16.99 SGD
In stock
M5 BK 0.06 over 0.16 (theoretical value) 21.72 Cutting 10 JIS B 1704 4 grade 22 Gleason 14 Tooth surfaces induction hardened 37 49 degrees 48min Blackening 34 18.41 (theoretical value) Setscrew 7 24.89 (theoretical value) 14 42.83 (theoretical value) 40 2 Hole 5x2.3 0.14 1PC 1 SMA2-20 07152722 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of tea machine
5
From Japan
On 2015-06-03 20:29:11
The engine part of the machine was worn out and the teeth of the gear flew, so the timing got out of order. There was a finished product with the shaft hole perfect, so it was easy to change.
This review is about item#07152817.

Related Products