Buy more than* S$200* and get FREE SHIPPING

SK Miter Gear/20 Miter Gear

Teeth Cutting Reference Surface
Hole
Tolerance A
H7
Surface Finish
Cutting
Pressure Angle (Degree)
20
Number of Gears
20
Material
S45C
...see all>
Product Options
ADD TO CART
Boss Length H (mm) Bore Diameter A (phi mm) Tip Distance G (mm) Surface Processing Total Length F (mm) Module Assembly Distance E (mm) Weight (kg) Tip Diameter D (mm) Shape Standard Diameter C (mm) Boss Diameter B (mm) Tip Conical Angle L Backlash (mm) Moulding Diameter K (mm) Surface Hardness Face Width (J)(mm) Accuracy Class Hole Length I (mm) Tooth Profile Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Boss Length H (mm) Bore Diameter A (phi mm) Tip Distance G (mm) Surface Processing Total Length F (mm) Module Assembly Distance E (mm) Weight (kg) Tip Diameter D (mm) Shape Standard Diameter C (mm) Boss Diameter B (mm) Tip Conical Angle L Backlash (mm) Moulding Diameter K (mm) Surface Hardness Face Width (J)(mm) Accuracy Class Hole Length I (mm) Tooth Profile Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 30 50.66 (theoretical value) Blackening 73.33 (theoretical value) 8 125 7.1 171.31 (theoretical value) - 160 130 49 degrees 48 minutes From 0.2 to 0.3 (theoretical value) 95 194HB or less 35 1704 tertiary JIS B 62 Guriso tion 1PC 1 SM8-20 07149073 259.99 SGD
Shipped after 2018-04-27
27 20 37.83 (theoretical value) Blackening 50.78 (theoretical value) 4 75 1.1 85.65 (theoretical value) - 80 64 49 degrees 48 minutes - 43.43 194HB or less 20 1704 tertiary JIS B 45 Guriso tion 1PC 1 SM4-20 07149046 50.99 SGD
Shipped after 2018-04-27
9 8 11.38 (theoretical value) Blackening 15.27 (theoretical value) 1.25 23 0.04 26.77 (theoretical value) - 25 22 49 degrees 48 minutes - 13.03 194HB or less 6 1704 tertiary JIS B - Guriso tion 1PC 1 SM1.25-20 07148985 11.99 SGD
Shipped after 2018-04-27
25 20 32.47 (theoretical value) Blackening 44.13 (theoretical value) 3.5 65 0.8 74.95 (theoretical value) - 70 60 49 degrees 48 minutes - 39.09 194HB or less - 1704 tertiary JIS B 40 Guriso tion 1PC 1 SM3.5-20 07149037 47.99 SGD
Shipped after 2018-04-27
19 - 24.77 (theoretical value) Blackening 32.54 (theoretical value) 2.5 48 0.3 53.54 (theoretical value) - 50 42 49 degrees 48 minutes - 28.06 194HB or less - 1704 tertiary JIS B 29 Guriso tion 1PC 1 SM2.5-20 07149012 22.99 SGD
Shipped after 2018-04-27
13 8 16.06(theoreticalvalue) Blackening 21.24(theoreticalvalue) 1.5 30 0.07 32.12(theoreticalvalue) - 30 26 49degrees48minutes 0.05to0.15(theoreticalvalue) 15.37 194HBfollowing 8 1704tertiaryJISB 19 Gleason 1PC 1 SM1.5-20 07148994 12.99 SGD
In stock
23 - 30.12 (theoretical value) Blackening 39.84 (theoretical value) 3 58 0.5 64.24 (theoretical value) - 60 50 49 degrees 48 minutes From 0.08 to 0.18 (theoretical value) 31.57 194HB or less - 1704 tertiary JIS B 35 Guriso tion 1PC 1 SM3-20 07149021 30.99 SGD
Shipped after 2018-04-27
30 25 43.54 (theoretical value) Blackening 60.38 (theoretical value) 5 90 2.1 107.07 (theoretical value) - 100 80 49 degrees 48 minutes - 54.46 194HB or less 26 1704 tertiary JIS B 54 Guriso tion 1PC 1 SM5-20 07149055 76.99 SGD
Shipped after 2018-04-27
34 28 48.24 (theoretical value) Blackening 67.67 (theoretical value) 6 104 3.6 128.48 (theoretical value) - 120 100 49 degrees 48 minutes - 67.15 194HB or less 30 1704 tertiary JIS B 60 Guriso tion 1PC 1 SM6-20 07149064 129.99 SGD
Shipped after 2018-04-27
8 6 10.71 (theoretical value) Black oxide finish 13.94 (theoretical value) 1 20 0.02 21.41 (theoretical value) B3 20 16 49 degrees 48 minutes 0.03 to 0.13 (theoretical value) 9.86 less than 194HB 5 JIS B 1704 3rd class 12 Gleason 1PC 1 SM1-20 07148976 9.99 SGD
In stock
14 12 18.41 (theoretical value) Black oxide finish 24.89 (theoretical value) 2 37 0.15 42.83 (theoretical value) B3 40 34 49 degrees 48 minutes 0.06 to 0.16 (theoretical value) 21.72 less than 194HB 10 JIS B 1704 3rd class 22 Gleason 1PC 1 SM2-20 07149003 17.99 SGD
In stock
ADD TO CART

Related Products