Buy more than* S$200* and get FREE SHIPPING

Sm Miter 25 Miter

Caution
Support for hole processing and key milling is not available
Tip Conical Angle L
48 degrees 51 minutes
Teeth Cutting Reference Surface
Hole
Tolerance A
H7
Surface Finish
Cutting
Pressure Angle (Degree)
20
Number of Gears
25
Material
S45C
...see all>
Product Options
ADD TO CART
Tip Distance G (mm) Surface Processing Total Length F (mm) Module Assembly Distance E (mm) Weight (kg) Tip Diameter D (mm) Shape Boss Diameter B (mm) Standard Diameter C (mm) Backlash (mm) Moulding Diameter K (mm) Surface Hardness Face Width (J)(mm) Accuracy Class Hole Length I (mm) Tooth Profile Boss Length H (mm) Bore Diameter A (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Distance G (mm) Surface Processing Total Length F (mm) Module Assembly Distance E (mm) Weight (kg) Tip Diameter D (mm) Shape Boss Diameter B (mm) Standard Diameter C (mm) Backlash (mm) Moulding Diameter K (mm) Surface Hardness Face Width (J)(mm) Accuracy Class Hole Length I (mm) Tooth Profile Boss Length H (mm) Bore Diameter A (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16.41 (theoretical value) Blackening 24.33 (theoretical value) 2 40 0.2 52.83 (theoretical value) - 40 50 From 0.06 to 0.16 (theoretical value) 26.06 194HB or less - 1704 tertiary JIS B 20 Guriso tion - - 1PC 1 SM2-25 07149116 26.99 SGD
Shipped after 2018-05-02
28.72 (theoretical value) Blackening 43.23 (theoretical value) 3.5 70 1.1 92.45 (theoretical value) - 70 87.5 - 46.77 194HB or less 22 1704 tertiary JIS B 37 Guriso tion 17.5 25 1PC 1 SM3.5-25 07149143 50.99 SGD
Shipped after 2018-05-02
13.26 (theoretical value) Blackening 17.88 (theoretical value) 1.25 28 0.06 33.02 (theoretical value) - 25 31.25 - 18.70 194HB or less 7 1704 tertiary JIS B - Guriso tion 9.25 8 1PC 1 SM1.25-25 07149091 17.99 SGD
Shipped after 2018-05-02
24.62 (theoretical value) Blackening 37.81 (theoretical value) 3 60 0.7 79.24 (theoretical value) - 60 75 From 0.08 to 0.18 (theoretical value) 37.43 194HB or less 20 1704 tertiary JIS B 32 Guriso tion - 20 1PC 1 SM3-25 07149134 39.99 SGD
Shipped after 2018-05-02
32.83 (theoretical value) Blackening 49.32 (theoretical value) 4 80 1.7 105.66 (theoretical value) - 80 100 - 55.29 194HB or less 25 1704 tertiary JIS B 43 Guriso tion 20 28 1PC 1 SM4-25 07149152 69.99 SGD
Shipped after 2018-05-02
49.24 (theoretical value) Blackening 72.32 (theoretical value) 6 120 5.4 158.48 (theoretical value) - 120 150 - 83 194HB or less 35 1704 tertiary JIS B 61 Guriso tion 30 28 1PC 1 SM6-25 07149177 199.99 SGD
Shipped after 2018-05-02
41.04 (theoretical value) Blackening 60.82 (theoretical value) 5 100 3.4 132.07 (theoretical value) - 100 125 - 65.15 194HB or less 30 1704 tertiary JIS B 50 Guriso tion 25 28 1PC 1 SM5-25 07149161 129.99 SGD
Shipped after 2018-05-02
16.31 (theoretical value) Blackening 22.25 (theoretical value) 1.5 34 0.14 39.62 (theoretical value) - 30 37.5 - 19.54 194HB or less 9 1704 tertiary JIS B 19 Guriso tion 11.5 - 1PC 1 SM1.5-25 07149107 22.99 SGD
Shipped after 2018-05-02
11.21 (theoretical value) Black oxide finish 15.16 (theoretical value) 1 23 0.04 26.41 (theoretical value) B3 20 25 0.03 to 0.13 (theoretical value) 15.03 less than 194HB 6 JIS B 1704 3rd class 14 Gleason 8 6 1PC 1 SM1-25 07149082 12.99 SGD
Shipped after 2018-05-02
20.52 (theoretical value) Black oxide finish 30.41 (theoretical value) 2.5 50 0.4 66.04 (theoretical value) B3 50 62.5 0.07 to 0.17 (theoretical value) 34.57 less than 194HB 15 JIS B 1704 3rd class 26 Gleason 12.5 16 1PC 1 SM2.5-25 07149125 29.99 SGD
In stock
ADD TO CART

Related Products