Buy more than* S$200* and get FREE SHIPPING

Sm Miter 16 Miter

Teeth Cutting Reference Surface
Hole
Tolerance A
H7
Surface Finish
Cutting
Pressure Angle (Degree)
20
Number of Gears
16
Material
S45C
...see all>
Product Options
ADD TO CART
Surface Processing Total Length F (mm) Module Assembly Distance E (mm) Weight (kg) Tip Diameter D (mm) Shape Standard Diameter C (mm) Boss Diameter B (mm) Tip Conical Angle L Backlash (mm) Moulding Diameter K (mm) Surface Hardness Face Width (J)(mm) Accuracy Class Hole Length I (mm) Tooth Profile Boss Length H (mm) Bore Diameter A (phi mm) Tip Distance G (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Total Length F (mm) Module Assembly Distance E (mm) Weight (kg) Tip Diameter D (mm) Shape Standard Diameter C (mm) Boss Diameter B (mm) Tip Conical Angle L Backlash (mm) Moulding Diameter K (mm) Surface Hardness Face Width (J)(mm) Accuracy Class Hole Length I (mm) Tooth Profile Boss Length H (mm) Bore Diameter A (phi mm) Tip Distance G (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blackening 21 (theoretical value) 2.5 35 0.13 43.53 (theoretical value) - 40 34 - - - 194HB or less 9 1704 tertiary JIS B 21 Guriso tion - - 16.77 (theoretical value) 1PC 1 SM2.5-16 07148933 17.99 SGD
Shipped after 2018-01-31
Blackening 23 (theoretical value) 3 40 0.22 52.24 (theoretical value) - 48 42 - From 0.08 to 0.18 (theoretical value) - 194HB or less - 1704 tertiary JIS B 23 Guriso tion - - 18.12 (theoretical value) 1PC 1 SM3-16 07148942 20.99 SGD
Shipped after 2018-01-31
Blackening 28 (theoretical value) 4 50 0.48 69.66 (theoretical value) - 64 55 - - - 194HB or less - 1704 tertiary JIS B 28 Guriso tion 13.5 - 20.83 (theoretical value) 1PC 1 SM4-16 07148951 29.99 SGD
Shipped after 2018-01-31
Blackening 37 (theoretical value) 5 65 1 87.07 (theoretical value) - 80 70 - - - 194HB or less - 1704 tertiary JIS B 37 Guriso tion 20 20 28.53 (theoretical value) 1PC 1 SM5-16 07148967 44.99 SGD
Shipped after 2018-01-31
Black oxide finish 19 (theoretical value) 2 30 0.09 34.83 (theoretical value) B2 32 27 51 degrees 00 minutes 0.06 to 0.16 (theoretical value) - less than 194HB 7 JIS B 1704 3rd class 19 Gleason 11.5 10 15.41 (theoretical value) 1PC 1 SM2-16 07148924 12.99 SGD
Shipped after 2018-01-31
ADD TO CART

Related Products