Buy more than* S$200* and get FREE SHIPPING

SMA completed Maita

5.00 (1)
Tolerance A
H7
Surface Hardness
48-53HRC
Pressure Angle (Degree)
20
Number of Gears
25
Material
S45C
...see all>
Product Options
ADD TO CART
Assembly Distance E (mm) Boss Diameter B (mm) Dimensions M (mm) Bore Diameter A (phi mm) Keyway Dimensions (Width x Depth)(mm) Module Standard Diameter C (mm) Weight (kg) Tap Size Shape Moulding Diameter K (mm) Face Width (J)(mm) Hole Length I (mm) Boss Length H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Assembly Distance E (mm) Boss Diameter B (mm) Dimensions M (mm) Bore Diameter A (phi mm) Keyway Dimensions (Width x Depth)(mm) Module Standard Diameter C (mm) Weight (kg) Tap Size Shape Moulding Diameter K (mm) Face Width (J)(mm) Hole Length I (mm) Boss Length H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
120 120 15 55 16x4.3 6 150 4.5 M10 BK 83 35 61 30 1pc 1 SMA6-25 07153045 199.99 SGD
Shipped after 2018-04-27
60 60 7.5 30 7x3 3 75 0.6 M8 BK 37.43 20 32 15 1pc 1 SMA3-25 07152975 54.99 SGD
Shipped after 2018-04-27
23 20 4 10 - 1 25 0.04 M4 BT 15.03 6 14 8 1pc 1 SMA1-25 07152914 24.99 SGD
Shipped after 2018-04-27
34 30 5.75 12 4x1.8 1.5 37.5 0.06 M5 BK 19.54 9 19 11.5 1pc 1 SMA1.5-25 07152923 29.99 SGD
Shipped after 2018-04-27
40 40 5 18 6x2.8 2 50 0.17 M6 BK 26.06 12 20 10 1pc 1 SMA2-25 07152932 35.99 SGD
Shipped after 2018-04-27
100 100 12.5 50 12x3.3 5 125 3 M8 BK 65.15 30 50 25 1pc 1 SMA5-25 07153036 139.99 SGD
Shipped after 2018-04-27
70 70 8.5 32 10x3.3 3.5 87.5 1 M8 BK 46.77 22 37 17.5 1pc 1 SMA3.5-25 07152993 67.99 SGD
Shipped after 2018-04-27
80 80 10 35 10x3.3 4 100 1.6 M8 BK 55.29 25 43 20 1pc 1 SMA4-25 07153011 86.99 SGD
Shipped after 2018-04-27
50 50 6 20 5x2.3 2.5 62.5 0.4 M6 BK 34.57 15 26 12.5 1pc 1 SMA2.5-25 07152957 45.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is the power of automatic welding machine. Because it applies force at low speed, wear is quick.
5
From Japan
On 2011-10-01 12:57:33
Since the diameter of the mating shaft to be assembled is 50 mm and 55 mm, one side needs hole drilling. Is it saved if hole processing can be ordered? There are few machining shops
This review is about item#07153045.

Related Products