Buy more than* S$200* and get FREE SHIPPING

Teeth Cutting Reference Surface
Hole
Tolerance A
h7
Surface Finish
Cutting
Surface Hardness
48 to 53HRC
Pressure Angle (Degree)
20
Surface Processing
Blackening
Number of Gears
20
Material
S45C
Accessories
Setscrew
...see all>
Product Options
ADD TO CART
Face Width (J)(mm) Dimensions M (mm) Hole Length I (mm) Module Boss Length H (mm) Weight (kg) Keyway Dimensions (Width x Depth)(mm) Tip Distance G (mm) Moulding Diameter K (mm) Total Length F (mm) Boss Diameter B (mm) Assembly Distance E (mm) Backlash (mm) Tip Diameter D (mm) Bore Diameter A (phi mm) Standard Diameter C (mm) Accuracy Class Tap Size Tooth Profile Tip Conical Angle L Heat Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Face Width (J)(mm) Dimensions M (mm) Hole Length I (mm) Module Boss Length H (mm) Weight (kg) Keyway Dimensions (Width x Depth)(mm) Tip Distance G (mm) Moulding Diameter K (mm) Total Length F (mm) Boss Diameter B (mm) Assembly Distance E (mm) Backlash (mm) Tip Diameter D (mm) Bore Diameter A (phi mm) Standard Diameter C (mm) Accuracy Class Tap Size Tooth Profile Tip Conical Angle L Heat Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 6.5 19 1.5 13 0.07 4x1.8 16.06(theoreticalvalue) 15.37 21.24(theoreticalvalue) 26 30 0.05to0.15(theoreticalvalue) 32.12(theoreticalvalue) 12 30 1704quaternaryJISB M5 Gleason 49degrees48minutes Toothsurfaceinductionhardening 1PC 1 SMB1.5-20 07152713 20.98 SGD
In stock
10 7 22 2 14 0.14 5x2.3 18.41(theoreticalvalue) 21.72 24.89(theoreticalvalue) 34 37 From0.06to0.16(theoreticalvalue) 42.83(theoreticalvalue) 15 40 1704quaternaryJISB M5 Gleason 49degrees48minutes Toothsurfaceinductionhardening 1PC 1 SMB2-20 07152731 25.45 SGD
In stock
- 11.5 35 3 23 0.39 7x3 30.12 (theoretical value) 31.57 39.84 (theoretical value) 50 58 From 0.08 to 0.18 (theoretical value) 64.24 (theoretical value) 25 60 1704 quaternary JIS B M8 Guriso tion 49 degrees 48 minutes Tooth surface induction hardening 1PC 1 SMB3-20 07152774 41.93 SGD
Shipped after 2017-12-19
26 15 54 5 30 2.1 8x3.3 43.54 (theoretical value) 54.46 60.38 (theoretical value) 80 90 - 107.07 (theoretical value) 30 100 1704 quaternary JIS B M8 Guriso tion 49 degrees 48 minutes Tooth surface induction hardening 1PC 1 SMB5-20 07152853 109.90 SGD
Shipped after 2017-12-19
30 17 60 6 34 3.3 14x3.8 48.24 (theoretical value) 67.15 67.67 (theoretical value) 100 104 - 128.48 (theoretical value) 50 120 1704 quaternary JIS B M8 Guriso tion 49 degrees 48 minutes Tooth surface induction hardening 1PC 1 SMB6-20 07152887 149.90 SGD
Shipped after 2017-12-19
20 13.5 45 4 27 1 10x3.3 37.83 (theoretical value) 43.43 50.78 (theoretical value) 64 75 - 85.65 (theoretical value) 32 80 1704 quaternary JIS B M8 Guriso tion 49 degrees 48 minutes Tooth surface induction hardening 1PC 1 SMB4-20 07152826 69.96 SGD
Shipped after 2017-12-19
5 4 12.07 1 8 0.015 - 10.71 (theoretical value) - 13.95 (theoretical value) - 20 - 21.41 (theoretical value) - 20 1704 quaternary JIS B M4 Guriso tion 49 degrees 48 minutes Tooth surface induction hardening 1PC 1 SMB1-20 07152695 16.62 SGD
Shipped after 2017-12-19
- 9.5 29 2.5 19 0.25 6x2.8 24.77 (theoretical value) 28.06 32.54 (theoretical value) 42 48 - 53.54 (theoretical value) 20 50 1704 quaternary JIS B M6 Guriso tion 49 degrees 48 minutes Tooth surface induction hardening 1PC 1 SMB2.5-20 07152756 35.56 SGD
Shipped after 2017-12-19
- 12.5 40 3.5 25 0.65 8x3.3 32.47 (theoretical value) 39.09 44.13 (theoretical value) 60 65 - 74.95 (theoretical value) 30 70 1704 quaternary JIS B M8 Guriso tion 49 degrees 48 minutes Tooth surface induction hardening 1PC 1 SMB3.5-20 07152801 57.15 SGD
Shipped after 2017-12-19
ADD TO CART

Related Products