Buy more than* S$200* and get FREE SHIPPING

Standard Diameter C (mm)
60
Keyway Dimensions (Width x Depth)(mm)
6x2.8
Tap Size
M6
Tip Conical Angle L
49 degrees 48min
Moulding Diameter K (mm)
31.57
Face Width (J)(mm)
15
Hole Length I (mm)
35
Boss Length H (mm)
23
Tip Distance G (mm)
30.12 (theoretical value)
Total Length F (mm)
39.84 (theoretical value)
Assembly Distance E (mm)
58
Tip Diameter D (mm)
64.24 (theoretical value)
Teeth Cutting Reference Surface
Hole
Allowable Torque (N/m [kgf/m])
Bending strength (reference value): 24.18 (2.466) tooth surface strength (reference value): 10.54 (1.075)
Boss Diameter B (mm)
50
Tolerance A
H7
Backlash (mm)
0.08 over 0.18 (theoretical value)
Surface Finish
Cutting
Surface Hardness
48-53HRC
Accuracy Class
JIS B 1704 4 grade
Tooth Profile
Gleason
Heat Processing
Tooth surfaces induction hardened
Pressure Angle (Degree)
20
Dimensions M (mm)
11.5
Bore Diameter A (phi mm)
20
Surface Processing
Blackening
Module
3
Weight (kg)
0.5
Number of Gears
20
Shape
BK
Material
S45C
Accessories
Setscrew
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SMC3-20 07152783 43.99 SGD
Shipped after 2018-01-29
ADD TO CART

Related Products