Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Surface Finish
Cutting
Heat Processing
Stress relief annealing
Pressure Angle (Degree)
20
Material
S45C-D
...see all>
Product Options
ADD TO CART
Surface Hardness Accuracy Class Tooth Profile Surface Processing Height (C) (mm) Overall Length A (mm) Module Mesh Height D (mm) Weight (kg) Face Width (B)(mm) Number of Gears Shape Teeth Cutting Reference Surface Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Hardness Accuracy Class Tooth Profile Surface Processing Height (C) (mm) Overall Length A (mm) Module Mesh Height D (mm) Weight (kg) Face Width (B)(mm) Number of Gears Shape Teeth Cutting Reference Surface Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
95HRB following - Namiha Blackening 25 505 2 23 1.9 20 79 - Bottom 1PC 1 SR2-500 07152284 61.99 SGD
Shipped after 2018-06-25
95HRB following - Namiha Blackening 50 108 5 45 2 50 5 - Bottom 1PC 1 SR5-110 07152171 59.99 SGD
Shipped after 2018-06-27
95HRB following - Namiha Blackening 80 155 - 70 7.8 90 3 - Bottom 1PC 1 SR10-160 07152205 419.99 SGD
Shipped after 2018-06-27
95HRB following - Namiha Blackening 45 98 4 41 1.3 40 6 - Bottom 1PC 1 SR4-100 07152162 37.99 SGD
Shipped after 2018-06-27
95HRB following - Namiha Blackening 20 303 1.5 18.5 0.73 - 62 - Bottom 1PC 1 SR1.5-300 07152223 31.99 SGD
In stock
95HRB following - Namiha Blackening 20 505 1.5 18.5 1.2 - 105 - Bottom 1PC 1 SR1.5-500 07152275 49.99 SGD
Shipped after 2018-06-27
95HRB following - Namiha Blackening 30 100 2.5 27.5 0.55 25 11 - Bottom 1PC 1 SR2.5-100 07152144 19.99 SGD
Shipped after 2018-06-27
95HRB following - Namiha Blackening 60 505 6 54 12.7 60 25 - Bottom 1PC 1 SR6-500 07152336 379.99 SGD
Shipped after 2018-06-27
95HRB following - Namiha Blackening 30 303 2.5 27.5 1.8 25 37 - Bottom 1PC 1 SR2.5-300 07152241 53.99 SGD
Shipped after 2018-06-27
95HRB following - Namiha Blackening 35 505 3 32 3.8 30 52 - Bottom 1PC 1 SR3-500 07152302 129.99 SGD
Shipped after 2018-06-27
95HRB following - Namiha Blackening 45 505 4 41 6.3 40 39 - Bottom 1PC 1 SR4-500 07152311 179.99 SGD
Shipped after 2018-06-27
95HRB following - Namiha Blackening 50 505 5 45 8.3 50 31 - Bottom 1PC 1 SR5-500 07152327 269.99 SGD
Shipped after 2018-06-27
95HRB following - Namiha Blackening 35 101 3 32 0.78 30 9 - Bottom 1PC 1 SR3-100 07152153 24.99 SGD
Shipped after 2018-07-18
95HRB following - Namiha Blackening 35 303 3 32 2.5 30 30 - Bottom 1PC 1 SR3-300 07152257 68.99 SGD
Shipped after 2018-06-27
95HRB following - Namiha Blackening 30 505 2.5 27.5 2.6 25 63 - Bottom 1PC 1 SR2.5-500 07152293 119.99 SGD
Shipped after 2018-06-27
95HRB following - Namiha Blackening 60 111 6 54 2.9 60 4 - Bottom 1PC 1 SR6-110 07152187 80.99 SGD
Shipped after 2018-06-27
95HRB following - Namiha Blackening 75 123 8 67 4.9 75 3 - Bottom 1PC 1 SR8-130 07152196 159.99 SGD
Shipped after 2018-06-27
95HRBfollowing 001quaternaryKHKR Namiha Blackening 25 303 2 23 1.09 20 46 - Bottom 1PC 1 SR2-300 07152232 38.99 SGD
In stock
95HRB and below KHK R 001 4th class Full depth tooth Black oxide finish 12 98 1 11 0.086 10 29 R1 Bottom Side 1PC 1 SR1-100 07152117 8.99 SGD
In stock
less than 95HRB KHK R 001 4th class medium grade whelp Black oxide finish 20 101 1.5 18.5 0.23 15 20 R1 Bottom Side 1PC 1 SR1.5-100 07152126 10.99 SGD
In stock
95HRB and below KHK R 001 4th class Full depth tooth Black oxide finish 25 98 2 23 0.36 20 14 R1 Bottom Side 1PC 1 SR2-100 07152135 12.99 SGD
Shipped after 2018-06-22
less than 95HRB KHK R 001 4th class medium grade whelp Black oxide finish 12 303 1 11 0.25 10 94 R1 Bottom Side 1PC 1 SR1-300 07152214 25.99 SGD
In stock
less than 95HRB KHK R 001 4th class medium grade whelp Black oxide finish 12 505 1 11 0.42 10 159 R1 Bottom Side 1PC 1 SR1-500 07152266 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for machine maintenance
5
From Japan
On 2016-08-10 21:04:58
The time from order to shipment is satisfied quickly, thank you in the future.
This review is about item#7152232.
I use the telescope as a rack pinion gauge for focus adjustment for use as a camera lens
5
From Japan
On 2013-03-18 13:39:00
I cut the tap on the back side and fixed it to the steel plate. It works well.
This review is about item#07152117.

Related Products