Buy more than* S$200* and get FREE SHIPPING

SS Spur Gear

5.00 (7)
Teeth Cutting Reference Surface
Hole
Tolerance A
H7
Surface Finish
Cutting
Pressure Angle (Degree)
20
Material
S45C
...see all
Product Options
ADD TO CART
Shape Backlash (mm) Screw Hole J (mm) Surface Hardness Standard Diameter C (mm) Tip Diameter D (mm) Tooth Profile Rim Diameter I (mm) Bore Diameter A (phi mm) Web Thickness H (mm) Surface Processing Screw Diameter Total Length G (mm) Module Boss Length F (mm) Weight (kg) Boss Diameter B (mm) Number of Gears Face Width (E)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Backlash (mm) Screw Hole J (mm) Surface Hardness Standard Diameter C (mm) Tip Diameter D (mm) Tooth Profile Rim Diameter I (mm) Bore Diameter A (phi mm) Web Thickness H (mm) Surface Processing Screw Diameter Total Length G (mm) Module Boss Length F (mm) Weight (kg) Boss Diameter B (mm) Number of Gears Face Width (E)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.34 to 0.68 - 194HB or less 200 220 Namiha - 30 - Blackening - 130 - 40 28.2 165 20 90 1PC 1 SS10-20 07143193 569.90 SGD
Shipped after 2017-05-01
- 0.22 to 0.48 - 194HB or less 96 108 Namiha - 25 - Blackening - 88 6 28 3.9 75 16 60 1PC 1 SS6-16 07142746 119.90 SGD
Shipped after 2017-05-01
- 0.22 to 0.48 - 194HB or less 102 114 Namiha - 25 - Blackening - 88 6 28 4.4 78 17 60 1PC 1 SS6-17 07142755 119.90 SGD
Shipped after 2017-05-01
- 0.26 to 0.56 - 194HB or less 156 168 Namiha - 28 - Blackening - 88 6 28 11.4 130 26 60 1PC 1 SS6-26 07142843 259.90 SGD
Shipped after 2017-05-01
- 0.3 to 0.64 - 194HB or less 288 300 Namiha - 40 - Blackening - 83 6 23 35 180 48 60 1PC 1 SS6-48 07142983 689.90 SGD
Shipped after 2017-05-01
- 0.3 to 0.64 - 194HB or less 300 312 Namiha - 40 - Blackening - 83 6 23 37 180 50 60 1PC 1 SS6-50 07142992 719.90 SGD
Shipped after 2017-05-01
- 0.28 to 0.58 - 194HB or less 96 112 Namiha - 28 - Blackening - 110 8 35 4.8 75 12 75 1PC 1 SS8-12 07143001 149.90 SGD
Shipped after 2017-05-01
- 0.32 to 0.66 - 194HB or less 168 184 Namiha - 30 - Blackening - 110 8 35 17 140 21 75 1PC 1 SS8-21 07143096 349.90 SGD
Shipped after 2017-05-01
- 0.32 to 0.66 - 194HB or less 176 192 Namiha - 30 - Blackening - 110 8 35 19 150 22 75 1PC 1 SS8-22 07143105 369.90 SGD
Shipped after 2017-05-01
- 0.32 to 0.66 - 194HB or less 192 208 Namiha - 30 - Blackening - 110 8 35 22 160 24 75 1PC 1 SS8-24 07143123 459.90 SGD
Shipped after 2017-05-01
- 0.32 to 0.66 - 194HB or less 200 216 Namiha - 30 - Blackening - 110 8 35 24 170 25 75 1PC 1 SS8-25 07143132 469.90 SGD
Shipped after 2017-05-01
- 0.32 to 0.66 - 194HB or less 240 256 Namiha - 30 - Blackening - 110 8 35 36 180 30 75 1PC 1 SS8-30 07143175 659.90 SGD
Shipped after 2017-05-01
- 0.2 to 0.44 - 194HB or less 80 90 Namiha - 22 - Blackening - 75 5 25 2.3 65 16 50 1PC 1 SS5-16 07142371 68.33 SGD
Shipped after 2017-05-01
- 0.2 to 0.44 - 194HB or less 95 105 Namiha - 22 - Blackening - 75 5 25 3.5 76 19 50 1PC 1 SS5-19 07142405 92.34 SGD
Shipped after 2017-05-01
- 0.24 to 0.5 - 194HB or less 125 135 Namiha - 25 - Blackening - 75 5 25 6.1 105 25 50 1PC 1 SS5-25 07142466 139.90 SGD
Shipped after 2017-05-01
- 0.24 to 0.5 - 194HB or less 135 145 Namiha - 25 - Blackening - 75 5 25 7.6 110 27 50 1PC 1 SS5-27 07142484 149.90 SGD
Shipped after 2017-05-01
- 0.24 to 0.5 - 194HB or less 180 190 Namiha - 30 - Blackening - 71 5 21 12 120 36 50 1PC 1 SS5-36 07142554 269.90 SGD
Shipped after 2017-05-01
- 0.28 to 0.58 - 194HB or less 260 270 Namiha 220 30 30 Blackening - 71 5 21 18 130 52 50 1PC 1 SS5-52 07142642 459.90 SGD
Shipped after 2017-05-01
- 0.14 to 0.28 - 194HB or less 30 35 Namiha - - - Blackening - 37 2.5 - 0.15 23 12 25 1PC 1 SS2.5-12 07140892 11.49 SGD
Shipped after 2017-05-01
- 0.14 to 0.28 - 194HB or less 37.5 42.5 Namiha - - - Blackening - 37 2.5 - 0.23 30 15 25 1PC 1 SS2.5-15 07140926 13.23 SGD
Shipped after 2017-05-01
- 0.14 to 0.28 - 194HB or less 40 45 Namiha - - - Blackening - 37 2.5 - 0.27 32 16 25 1PC 1 SS2.5-16 07140935 14.64 SGD
Shipped after 2017-05-01
- 0.14 to 0.28 - 194HB or less 47.5 52.5 Namiha - - - Blackening - 37 2.5 - 0.41 39 19 25 1PC 1 SS2.5-19 07140962 18.42 SGD
Shipped after 2017-05-01
- 0.16 to 0.34 - 194HB or less 72.5 77.5 Namiha - - - Blackening - 37 2.5 - 1.04 62 29 25 1PC 1 SS2.5-29 07141066 33.39 SGD
Shipped after 2017-05-01
- 0.16 to 0.34 - 194HB or less 90 95 Namiha - - - Blackening - 37 2.5 - 1.56 70 36 25 1PC 1 SS2.5-36 07141111 45.82 SGD
Shipped after 2017-05-01
- 0.18 to 0.4 - 194HB or less 140 145 Namiha - 20 - Blackening - 37 2.5 - 3.29 70 56 25 1PC 1 SS2.5-56 07141233 86.35 SGD
Shipped after 2017-05-01
- 0.14 to 0.32 - 194HB or less 36 42 Namiha - - - Blackening - 45 3 - 0.25 28 12 30 1PC 1 SS3-12 07141391 14.58 SGD
Shipped after 2017-05-01
- 0.14 to 0.32 - 194HB or less 45 51 Namiha - - - Blackening - 45 3 - 0.4 36 15 30 1PC 1 SS3-15 07141425 20.42 SGD
Shipped after 2017-05-01
- 0.18 to 0.38 - 194HB or less 87 93 Namiha - 20 - Blackening - 45 3 - 1.7 70 29 30 1PC 1 SS3-29 07141565 50.07 SGD
Shipped after 2017-05-01
- 0.18 to 0.38 - 194HB or less 102 108 Namiha - 20 - Blackening - 45 3 - 2.4 80 34 30 1PC 1 SS3-34 07141592 65.31 SGD
Shipped after 2017-05-01
- 0.2 to 0.44 - 194HB or less 168 174 Namiha 134 25 - Blackening - 45 3 - 4.8 80 56 30 1PC 1 SS3-56 07141732 139.90 SGD
Shipped after 2017-05-01
- 0.2 to 0.44 - 194HB or less 174 180 Namiha 144 25 - Blackening - 45 3 - 5.5 80 58 30 1PC 1 SS3-58 07141741 159.90 SGD
Shipped after 2017-05-01
- 0.26 to 0.52 - 194HB or less 270 276 Namiha 240 30 - Blackening - 45 3 - 10.5 100 90 30 1PC 1 SS3-90 07141863 349.90 SGD
Shipped after 2017-05-01
- 0.2 to 0.44 - 194HB or less 88 96 Namiha - 20 - Blackening - 60 4 20 2.4 73 22 40 1PC 1 SS4-22 07141994 63.80 SGD
Shipped after 2017-05-01
- 0.24 to 0.52 - 194HB or less 180 188 Namiha - 25 - Blackening - 56 4 - 8.8 100 45 40 1PC 1 SS4-45 07142161 189.90 SGD
Shipped after 2017-05-01
- 0.24 to 0.52 - 194HB or less 184 192 Namiha - 25 - Blackening - 56 4 - 9.7 100 46 40 1PC 1 SS4-46 07142177 199.90 SGD
Shipped after 2017-05-01
- 0.24 to 0.52 - 194HB or less 200 208 Namiha 168 30 - Blackening - 56 4 - 7.8 100 50 40 1PC 1 SS4-50 07142195 219.90 SGD
Shipped after 2017-05-01
- 0.24 to 0.52 - 194HB or less 216 224 Namiha 175 30 26 Blackening - 56 4 - 10.5 100 54 40 1PC 1 SS4-54 07142213 289.90 SGD
Shipped after 2017-05-01
- 0.24 to 0.52 - 194HB or less 280 288 Namiha 248 30 - Blackening - 56 4 - 14.4 120 70 40 1PC 1 SS4-70 07142317 429.90 SGD
Shipped after 2017-05-01
- 0.1 to 0.22 - 194HB or less 22.5 25.5 Namiha - 8 - Blackening - 25 1.5 - 0.057 - 15 - 1PC 1 SS1.5-15 07139815 6.77 SGD
Shipped after 2017-05-01
- 0.1 to 0.22 - 194HB or less 28.5 31.5 Namiha - 8 - Blackening - 25 1.5 - 0.098 23 19 - 1PC 1 SS1.5-19 07139851 8.31 SGD
Shipped after 2017-05-01
- 0.12 to 0.26 - 194HB or less 51 54 Namiha - - - Blackening - 25 1.5 - 0.32 40 34 - 1PC 1 SS1.5-34 07139982 14.67 SGD
Shipped after 2017-05-01
- 0.12 to 0.26 - 194HB or less 52.5 55.5 Namiha - - - Blackening - 25 1.5 - 0.35 42 35 - 1PC 1 SS1.5-35 07139991 15.75 SGD
Shipped after 2017-05-01
- 0.12 to 0.26 - 194HB or less 57 60 Namiha - - - Blackening - 25 1.5 - 0.4 45 38 - 1PC 1 SS1.5-38 07140016 17.87 SGD
Shipped after 2017-05-01
- 0.12 to 0.26 - 194HB or less 60 63 Namiha - - - Blackening - 25 1.5 - 0.44 45 40 - 1PC 1 SS1.5-40 07140025 18.12 SGD
Shipped after 2017-05-01
- 0.14 to 0.32 - 194HB or less 63 66 Namiha - - - Blackening - 25 1.5 - 0.47 45 42 - 1PC 1 SS1.5-42 07140034 20.23 SGD
Shipped after 2017-05-01
- 0.14 to 0.32 - 194HB or less 66 69 Namiha - - - Blackening - 25 1.5 - 0.51 45 44 - 1PC 1 SS1.5-44 07140043 22.06 SGD
Shipped after 2017-05-01
- 0.14 to 0.32 - 194HB or less 81 84 Namiha - - - Blackening - 25 1.5 - 0.73 50 54 - 1PC 1 SS1.5-54 07140104 29.01 SGD
Shipped after 2017-05-01
- 0.14 to 0.32 - 194HB or less 87 90 Namiha - - - Blackening - 25 1.5 - 0.82 50 58 - 1PC 1 SS1.5-58 07140131 31.52 SGD
Shipped after 2017-05-01
- 0.14 to 0.32 - 194HB or less 90 93 Namiha - - - Blackening - 25 1.5 - 0.87 50 60 - 1PC 1 SS1.5-60 07140147 32.10 SGD
Shipped after 2017-05-01
- 0.18 to 0.38 - 194HB or less 132 135 Namiha - - - Blackening - 25 1.5 - 1.8 60 88 - 1PC 1 SS1.5-88 07140271 56.83 SGD
Shipped after 2017-05-01
- 0.2 to 0.44 - 194HB or less 240 244 Namiha 210 20 - Blackening - 30 2 - 5.91 90 120 20 1PC 1 SS2-120 07140874 199.90 SGD
Shipped after 2017-05-01
- 0.12 to 0.26 - 194HB or less 36 40 Namiha - - - Blackening - 30 2 - 0.19 30 18 20 1PC 1 SS2-18 07140402 11.85 SGD
Shipped after 2017-05-01
- 0.14 to 0.3 - 194HB or less 56 60 Namiha - - - Blackening - 30 2 - 0.48 45 28 20 1PC 1 SS2-28 07140506 22.28 SGD
Shipped after 2017-05-01
- 0.14 to 0.3 - 194HB or less 58 62 Namiha - - - Blackening - 30 2 - 0.58 47 29 20 1PC 1 SS2-29 07140515 20.39 SGD
Shipped after 2017-05-01
- 0.14 to 0.3 - 194HB or less 76 80 Namiha - - - Blackening - 30 2 - 0.87 55 38 20 1PC 1 SS2-38 07140576 29.89 SGD
Shipped after 2017-05-01
- 0.18 to 0.36 - 194HB or less 84 88 Namiha - - - Blackening - 30 2 - 1.01 55 42 20 1PC 1 SS2-42 07140594 33.39 SGD
Shipped after 2017-05-01
- 0.18 to 0.36 - 194HB or less 88 92 Namiha - - - Blackening - 30 2 - 1.1 55 44 20 1PC 1 SS2-44 07140603 36.17 SGD
Shipped after 2017-05-01
- 0.18 to 0.36 - 194HB or less 96 100 Namiha - - - Blackening - 30 2 - 1.28 55 48 20 1PC 1 SS2-48 07140637 42.85 SGD
Shipped after 2017-05-01
- 0.18 to 0.36 - 194HB or less 110 114 Namiha - - - Blackening - 30 2 - 1.42 55 55 20 1PC 1 SS2-55 07140673 50.76 SGD
Shipped after 2017-05-01
- 0.18 to 0.36 - 194HB or less 116 120 Namiha - - - Blackening - 30 2 - 1.84 60 58 20 1PC 1 SS2-58 07140691 59.15 SGD
Shipped after 2017-05-01
- 0.18 to 0.36 - 194HB or less 120 124 Namiha - - - Blackening - 30 2 - 1.96 60 60 20 1PC 1 SS2-60 07140707 59.64 SGD
Shipped after 2017-05-01
- 0.18 to 0.36 - 194HB or less 140 144 Namiha - - - Blackening - 30 2 - 2.6 60 70 20 1PC 1 SS2-70 07140761 76.79 SGD
Shipped after 2017-05-01
- 0.18 to 0.36 - 194HB or less 152 156 Namiha - 20 - Blackening - 30 2 - 3 60 76 20 1PC 1 SS2-76 07140795 84.53 SGD
Shipped after 2017-05-01
- 0.1 to 0.22 - 194HB or less 38 40 Namiha - - - Blackening - 20 1 - 0.14 32 38 - 1PC 1 SS1-38 07139431 12.68 SGD
Shipped after 2017-05-01
- 0.12 to 0.26 - 194HB or less 42 44 Namiha - - - Blackening - 20 1 - 0.17 35 42 - 1PC 1 SS1-42 07139456 10.77 SGD
Shipped after 2017-05-01
- 0.12 to 0.26 - 194HB or less 62 64 Namiha - - - Blackening - 20 1 - 0.3 40 62 - 1PC 1 SS1-62 07139571 21.35 SGD
Shipped after 2017-05-01
- 0.12 to 0.26 - 194HB or less 65 67 Namiha - - - Blackening - 20 1 - 0.35 40 65 - 1PC 1 SS1-65 07139596 18.90 SGD
Shipped after 2017-05-01
- 0.12 to 0.26 - 194HB or less 70 72 Namiha - - - Blackening - 20 1 - 0.4 40 70 - 1PC 1 SS1-70 07139623 20.76 SGD
Shipped after 2017-05-01
- 0.16 to 0.32 - 194HB or less 88 90 Namiha - - - Blackening - 20 1 - 0.57 40 88 - 1PC 1 SS1-88 07139693 28.97 SGD
Shipped after 2017-05-01
- 0.36 to 0.76 - 194HB or less 250 270 Namiha - 40 - Blackening - 130 - 40 43.3 200 25 90 1PC 1 SS10-25 07143202 689.90 SGD
Shipped after 2017-05-01
- 0.22 to 0.48 - 194HB or less 72 84 Namiha - 25 - Blackening - 88 6 28 2 55 12 60 1PC 1 SS6-12 07142703 72.49 SGD
Shipped after 2017-05-01
- 0.22 to 0.48 - 194HB or less 78 90 Namiha - 25 - Blackening - 88 6 28 2.5 58 13 60 1PC 1 SS6-13 07142712 80.92 SGD
Shipped after 2017-05-01
- 0.22 to 0.48 - 194HB or less 90 102 Namiha - 25 - Blackening - 88 6 28 3.4 70 15 60 1PC 1 SS6-15 07142737 109.90 SGD
Shipped after 2017-05-01
- 0.22 to 0.48 - 194HB or less 120 132 Namiha - 25 - Blackening - 88 6 28 6.5 100 20 60 1PC 1 SS6-20 07142782 159.90 SGD
Shipped after 2017-05-01
- 0.26 to 0.56 - 194HB or less 126 138 Namiha - 28 - Blackening - 88 6 28 7.5 105 21 60 1PC 1 SS6-21 07142791 169.90 SGD
Shipped after 2017-05-01
- 0.26 to 0.56 - 194HB or less 192 204 Namiha - 30 - Blackening - 83 6 23 18 150 32 60 1PC 1 SS6-32 07142886 339.90 SGD
Shipped after 2017-05-01
- 0.2 to 0.44 - 194HB or less 60 70 Namiha - 22 - Blackening - 75 5 25 1.2 46 12 50 1PC 1 SS5-12 07142335 46.10 SGD
Shipped after 2017-05-01
- 0.24 to 0.5 - 194HB or less 190 200 Namiha - 30 - Blackening - 71 5 21 14 120 38 50 1PC 1 SS5-38 07142563 289.90 SGD
Shipped after 2017-05-01
- 0.24 to 0.5 - 194HB or less 200 210 Namiha 160 30 36 Blackening - 71 5 21 13 120 40 50 1PC 1 SS5-40 07142572 309.90 SGD
Shipped after 2017-05-01
- 0.28 to 0.58 - 194HB or less 210 220 Namiha 170 30 36 Blackening - 71 5 21 14 120 42 50 1PC 1 SS5-42 07142581 329.90 SGD
Shipped after 2017-05-01
- 0.28 to 0.58 - 194HB or less 275 285 Namiha 235 30 30 Blackening - 71 5 21 20 130 55 50 1PC 1 SS5-55 07142667 519.90 SGD
Shipped after 2017-05-01
- 0.28 to 0.58 - 194HB or less 300 310 Namiha 260 30 20 Blackening - 71 5 21 23 130 60 50 1PC 1 SS5-60 07142694 609.90 SGD
Shipped after 2017-05-01
- 0.22 to 0.48 - 194HB or less 250 255 Namiha 227 30 - Blackening - 37 2.5 - 6.78 90 100 25 1PC 1 SS2.5-100 07141373 239.90 SGD
Shipped after 2017-05-01
- 0.14 to 0.28 - 194HB or less 50 55 Namiha - - - Blackening - 37 2.5 - 0.45 40 20 25 1PC 1 SS2.5-20 07140971 20.77 SGD
Shipped after 2017-05-01
- 0.16 to 0.34 - 194HB or less 60 65 Namiha - - - Blackening - 37 2.5 - 0.67 48 24 25 1PC 1 SS2.5-24 07141014 26.17 SGD
Shipped after 2017-05-01
- 0.16 to 0.34 - 194HB or less 65 70 Namiha - - - Blackening - 37 2.5 - 0.82 55 26 25 1PC 1 SS2.5-26 07141032 28.64 SGD
Shipped after 2017-05-01
- 0.18 to 0.4 - 194HB or less 135 140 Namiha - 20 - Blackening - 37 2.5 - 3.08 70 54 25 1PC 1 SS2.5-54 07141215 83.06 SGD
Shipped after 2017-05-01
- 0.18 to 0.4 - 194HB or less 162.5 167.5 Namiha 134 25 - Blackening - 37 2.5 - 3.84 80 65 25 1PC 1 SS2.5-65 07141285 119.90 SGD
Shipped after 2017-05-01
- 0.14 to 0.32 - 194HB or less 51 57 Namiha - - - Blackening - 45 3 - 0.65 39 17 30 1PC 1 SS3-17 07141443 22.34 SGD
Shipped after 2017-05-01
- 0.14 to 0.32 - 194HB or less 54 60 Namiha - - - Blackening - 45 3 - 0.67 40 18 30 1PC 1 SS3-18 07141452 26.00 SGD
Shipped after 2017-05-01
- 0.18 to 0.38 - 194HB or less 114 120 Namiha - 25 - Blackening - 45 3 - 3 80 38 30 1PC 1 SS3-38 07141626 77.25 SGD
Shipped after 2017-05-01
- 0.2 to 0.44 - 194HB or less 132 138 Namiha - 25 - Blackening - 45 3 - 3.7 80 44 30 1PC 1 SS3-44 07141653 97.11 SGD
Shipped after 2017-05-01
- 0.2 to 0.44 - 194HB or less 216 222 Namiha 182 25 - Blackening - 45 3 - 7.6 90 72 30 1PC 1 SS3-72 07141827 219.90 SGD
Shipped after 2017-05-01
- 0.2 to 0.44 - 194HB or less 240 246 Namiha 213 30 - Blackening - 45 3 - 7.2 90 80 30 1PC 1 SS3-80 07141854 239.90 SGD
Shipped after 2017-05-01
- 0.18 to 0.38 - 194HB or less 72 80 Namiha - 20 - Blackening - 60 4 20 1.5 55 18 40 1PC 1 SS4-18 07141951 46.04 SGD
Shipped after 2017-05-01
- 0.18 to 0.38 - 194HB or less 76 84 Namiha - 20 - Blackening - 60 4 20 1.7 60 19 40 1PC 1 SS4-19 07141967 50.67 SGD
Shipped after 2017-05-01
- 0.2 to 0.44 - 194HB or less 140 148 Namiha - 22 - Blackening - 56 4 - 5.6 100 35 40 1PC 1 SS4-35 07142107 139.90 SGD
Shipped after 2017-05-01
- 0.2 to 0.44 - 194HB or less 144 152 Namiha - 22 - Blackening - 56 4 - 5.7 100 36 40 1PC 1 SS4-36 07142116 139.90 SGD
Shipped after 2017-05-01
- 0.24 to 0.52 - 194HB or less 224 232 Namiha 182 30 26 Blackening - 56 4 - 11.5 100 56 40 1PC 1 SS4-56 07142231 309.90 SGD
Shipped after 2017-05-01
- 0.24 to 0.52 - 194HB or less 232 240 Namiha 190 30 26 Blackening - 56 4 - 12 110 58 40 1PC 1 SS4-58 07142247 329.90 SGD
Shipped after 2017-05-01
- 0.24 to 0.52 - 194HB or less 240 248 Namiha 208 30 - Blackening - 56 4 - 10.5 110 60 40 1PC 1 SS4-60 07142256 339.90 SGD
Shipped after 2017-05-01
- 0.24 to 0.52 - 194HB or less 248 256 Namiha 210 30 20 Blackening - 56 4 - 12.5 110 62 40 1PC 1 SS4-62 07142265 349.90 SGD
Shipped after 2017-05-01
- 0.24 to 0.52 - 194HB or less 264 272 Namiha 220 30 - Blackening - 56 4 - 13 120 66 40 1PC 1 SS4-66 07142292 399.90 SGD
Shipped after 2017-05-01
- 0.24 to 0.52 - 194HB or less 320 328 Namiha 288 30 - Blackening - 56 4 - 19 120 80 40 1PC 1 SS4-80 07142326 509.90 SGD
Shipped after 2017-05-01
- 0.18 to 0.38 - 194HB or less 180 183 Namiha 153 - - Blackening - 25 1.5 - 2.74 70 120 - 1PC 1 SS1.5-120 07140314 97.97 SGD
Shipped after 2017-05-01
- 0.1 to 0.22 - 194HB or less 25.5 28.5 Namiha - 8 - Blackening - 25 1.5 - 0.077 21 17 - 1PC 1 SS1.5-17 07139833 10.01 SGD
Shipped after 2017-05-01
- 0.12 to 0.26 - 194HB or less 34.5 37.5 Namiha - 8 - Blackening - 25 1.5 - 0.15 27 23 - 1PC 1 SS1.5-23 07139894 10.04 SGD
Shipped after 2017-05-01
- 0.12 to 0.26 - 194HB or less 43.5 46.5 Namiha - - - Blackening - 25 1.5 - 0.24 37 29 - 1PC 1 SS1.5-29 07139955 12.65 SGD
Shipped after 2017-05-01
- 0.12 to 0.26 - 194HB or less 45 48 Namiha - - - Blackening - 25 1.5 - 0.26 38 30 - 1PC 1 SS1.5-30 07139964 13.00 SGD
Shipped after 2017-05-01
- 0.14 to 0.32 - 194HB or less 75 78 Namiha - - - Blackening - 25 1.5 - 0.62 45 50 - 1PC 1 SS1.5-50 07140086 24.95 SGD
Shipped after 2017-05-01
- 0.14 to 0.32 - 194HB or less 78 81 Namiha - - - Blackening - 25 1.5 - 0.68 50 52 - 1PC 1 SS1.5-52 07140095 26.95 SGD
Shipped after 2017-05-01
- 0.14 to 0.32 - 194HB or less 82.5 85.5 Namiha - - - Blackening - 25 1.5 - 0.75 50 55 - 1PC 1 SS1.5-55 07140113 29.01 SGD
Shipped after 2017-05-01
- 0.14 to 0.32 - 194HB or less 96 99 Namiha - - - Blackening - 25 1.5 - 1 55 64 - 1PC 1 SS1.5-64 07140165 38.16 SGD
Shipped after 2017-05-01
- 0.14 to 0.32 - 194HB or less 102 105 Namiha - - - Blackening - 25 1.5 - 1.11 55 68 - 1PC 1 SS1.5-68 07140192 40.00 SGD
Shipped after 2017-05-01
- 0.14 to 0.32 - 194HB or less 108 111 Namiha - - - Blackening - 25 1.5 - 1.23 55 72 - 1PC 1 SS1.5-72 07140217 43.77 SGD
Shipped after 2017-05-01
- 0.14 to 0.32 - 194HB or less 112.5 115.5 Namiha - - - Blackening - 25 1.5 - 1.36 60 75 - 1PC 1 SS1.5-75 07140226 45.73 SGD
Shipped after 2017-05-01
- 0.18 to 0.38 - 194HB or less 126 129 Namiha - - - Blackening - 25 1.5 - 1.66 60 84 - 1PC 1 SS1.5-84 07140253 55.64 SGD
Shipped after 2017-05-01
- 0.18 to 0.38 - 194HB or less 127.5 130.5 Namiha - - - Blackening - 25 1.5 - 1.69 60 85 - 1PC 1 SS1.5-85 07140262 55.76 SGD
Shipped after 2017-05-01
- 0.2 to 0.44 - 194HB or less 300 304 Namiha - 25 - Blackening - 30 2 - 14.5 240 150 20 1PC 1 SS2-150 07140883 289.90 SGD
Shipped after 2017-05-01
- 0.18 to 0.36 - 194HB or less 130 134 Namiha - - - Blackening - 30 2 - 2.26 60 65 20 1PC 1 SS2-65 07140734 65.77 SGD
Shipped after 2017-05-01
- 0.1 to 0.22 - 194HB or less 21 23 Namiha - 8 - Blackening - 20 1 - 0.037 - 21 - 1PC 1 SS1-21 07139291 6.41 SGD
Shipped after 2017-05-01
- 0.1 to 0.22 - 194HB or less 27 29 Namiha - 8 - Blackening - 20 1 - 0.067 22 27 - 1PC 1 SS1-27 07139352 7.20 SGD
In stock
- 0.12 to 0.26 - 194HB or less 44 46 Namiha - - - Blackening - 20 1 - 0.18 35 44 - 1PC 1 SS1-44 07139465 11.73 SGD
Shipped after 2017-05-01
- 0.12 to 0.26 - 194HB or less 72 74 Namiha - - - Blackening - 20 1 - 0.41 40 72 - 1PC 1 SS1-72 07139632 24.63 SGD
Shipped after 2017-05-01
- 0.26 to 0.56 - 194HB or less 150 162 Namiha - 28 - Blackening - 88 6 28 10.5 125 25 60 1PC 1 SS6-25 07142834 219.90 SGD
Shipped after 2017-05-01
- 0.26 to 0.56 - 194HB or less 162 174 Namiha - 28 - Blackening - 88 6 28 12.1 135 27 60 1PC 1 SS6-27 07142852 259.90 SGD
Shipped after 2017-05-01
- 0.26 to 0.56 - 194HB or less 168 180 Namiha - 28 - Blackening - 88 6 28 12.7 140 28 60 1PC 1 SS6-28 07142861 289.90 SGD
Shipped after 2017-05-01
- 0.28 to 0.58 - 194HB or less 128 144 Namiha - 28 - Blackening - 110 8 35 8.9 100 16 75 1PC 1 SS8-16 07143044 219.90 SGD
Shipped after 2017-05-01
- 0.28 to 0.58 - 194HB or less 152 168 Namiha - 28 - Blackening - 110 8 35 13 120 19 75 1PC 1 SS8-19 07143071 319.90 SGD
Shipped after 2017-05-01
- 0.28 to 0.58 - 194HB or less 160 176 Namiha - 28 - Blackening - 110 8 35 15 130 20 75 1PC 1 SS8-20 07143087 329.90 SGD
Shipped after 2017-05-01
- 0.2 to 0.44 - 194HB or less 70 80 Namiha - 22 - Blackening - 75 5 25 1.7 52 14 50 1PC 1 SS5-14 07142353 55.87 SGD
Shipped after 2017-05-01
- 0.2 to 0.44 - 194HB or less 85 95 Namiha - 22 - Blackening - 75 5 25 2.6 68 17 50 1PC 1 SS5-17 07142387 75.27 SGD
Shipped after 2017-05-01
- 0.2 to 0.44 - 194HB or less 100 110 Namiha - 22 - Blackening - 75 5 25 3.8 82 20 50 1PC 1 SS5-20 07142414 109.90 SGD
Shipped after 2017-05-01
- 0.24 to 0.5 - 194HB or less 105 115 Namiha - 25 - Blackening - 75 5 25 4.4 90 21 50 1PC 1 SS5-21 07142423 109.90 SGD
Shipped after 2017-05-01
- 0.24 to 0.5 - 194HB or less 115 125 Namiha - 25 - Blackening - 75 5 25 5.5 100 23 50 1PC 1 SS5-23 07142441 119.90 SGD
Shipped after 2017-05-01
- 0.24 to 0.5 - 194HB or less 175 185 Namiha - 30 - Blackening - 71 5 21 12 120 35 50 1PC 1 SS5-35 07142545 229.90 SGD
Shipped after 2017-05-01
- 0.28 to 0.58 - 194HB or less 225 235 Namiha 185 30 36 Blackening - 71 5 21 16 120 45 50 1PC 1 SS5-45 07142606 359.90 SGD
Shipped after 2017-05-01
- 0.16 to 0.34 - 194HB or less 52.5 57.5 Namiha - - - Blackening - 37 2.5 - 0.5 42 21 25 1PC 1 SS2.5-21 07140987 21.77 SGD
Shipped after 2017-05-01
- 0.16 to 0.34 - 194HB or less 55 60 Namiha - - - Blackening - 37 2.5 - 0.56 44 22 25 1PC 1 SS2.5-22 07140996 23.74 SGD
Shipped after 2017-05-01
- 0.16 to 0.34 - 194HB or less 75 80 Namiha - - - Blackening - 37 2.5 - 1.13 65 30 25 1PC 1 SS2.5-30 07141075 35.70 SGD
Shipped after 2017-05-01
- 0.16 to 0.34 - 194HB or less 100 105 Namiha - 20 - Blackening - 37 2.5 - 1.81 70 40 25 1PC 1 SS2.5-40 07141136 54.26 SGD
Shipped after 2017-05-01
- 0.18 to 0.4 - 194HB or less 112.5 117.5 Namiha - 20 - Blackening - 37 2.5 - 2.22 70 45 25 1PC 1 SS2.5-45 07141163 62.73 SGD
Shipped after 2017-05-01
- 0.18 to 0.4 - 194HB or less 115 120 Namiha - 20 - Blackening - 37 2.5 - 2.31 70 46 25 1PC 1 SS2.5-46 07141172 67.63 SGD
Shipped after 2017-05-01
- 0.18 to 0.4 - 194HB or less 130 135 Namiha - 20 - Blackening - 37 2.5 - 2.88 70 52 25 1PC 1 SS2.5-52 07141206 78.41 SGD
Shipped after 2017-05-01
- 0.18 to 0.4 - 194HB or less 155 160 Namiha 130 25 - Blackening - 37 2.5 - 3.54 80 62 25 1PC 1 SS2.5-62 07141267 109.90 SGD
Shipped after 2017-05-01
- 0.22 to 0.48 - 194HB or less 225 230 Namiha 202 30 - Blackening - 37 2.5 - 5.64 90 90 25 1PC 1 SS2.5-90 07141364 209.90 SGD
Shipped after 2017-05-01
- 0.26 to 0.52 - 194HB or less 300 306 Namiha 273 30 - Blackening - 45 3 - 10.2 100 100 30 1PC 1 SS3-100 07141872 389.90 SGD
Shipped after 2017-05-01
- 0.18 to 0.38 - 194HB or less 66 72 Namiha - - - Blackening - 45 3 - 1.1 54 22 30 1PC 1 SS3-22 07141495 33.74 SGD
Shipped after 2017-05-01
- 0.18 to 0.38 - 194HB or less 90 96 Namiha - 20 - Blackening - 45 3 - 1.8 75 30 30 1PC 1 SS3-30 07141574 51.50 SGD
Shipped after 2017-05-01
- 0.18 to 0.38 - 194HB or less 96 102 Namiha - 20 - Blackening - 45 3 - 2.1 75 32 30 1PC 1 SS3-32 07141583 58.96 SGD
Shipped after 2017-05-01
- 0.2 to 0.44 - 194HB or less 144 150 Namiha - 25 - Blackening - 45 3 - 4.3 80 48 30 1PC 1 SS3-48 07141687 109.90 SGD
Shipped after 2017-05-01
- 0.2 to 0.44 - 194HB or less 165 171 Namiha 131 25 - Blackening - 45 3 - 4.8 80 55 30 1PC 1 SS3-55 07141723 139.90 SGD
Shipped after 2017-05-01
- 0.2 to 0.44 - 194HB or less 195 201 Namiha 161 25 - Blackening - 45 3 - 6.3 80 65 30 1PC 1 SS3-65 07141784 189.90 SGD
Shipped after 2017-05-01
- 0.2 to 0.44 - 194HB or less 198 204 Namiha 160 25 - Blackening - 45 3 - 6.5 90 66 30 1PC 1 SS3-66 07141793 189.90 SGD
Shipped after 2017-05-01
- 0.18 to 0.38 - 194HB or less 48 56 Namiha - 20 - Blackening - 60 4 20 0.55 35 12 40 1PC 1 SS4-12 07141897 26.64 SGD
Shipped after 2017-05-01
- 0.18 to 0.38 - 194HB or less 80 88 Namiha - 20 - Blackening - 60 4 20 1.9 65 20 40 1PC 1 SS4-20 07141976 55.11 SGD
In stock
- 0.34 to 0.68 - 194HB or less 150 170 Namiha - 30 - Blackening - 130 - 40 15 115 15 90 1PC 1 SS10-15 07143184 369.90 SGD
Shipped after 2017-05-01
- 0.26 to 0.56 - 194HB or less 210 222 Namiha - 30 - Blackening - 83 6 23 19 150 35 60 1PC 1 SS6-35 07142904 419.90 SGD
Shipped after 2017-05-01
- 0.26 to 0.56 - 194HB or less 216 228 Namiha - 30 - Blackening - 83 6 23 22 150 36 60 1PC 1 SS6-36 07142913 429.90 SGD
Shipped after 2017-05-01
- 0.28 to 0.58 - 194HB or less 120 136 Namiha - 28 - Blackening - 110 8 35 7.6 90 15 75 1PC 1 SS8-15 07143035 199.90 SGD
Shipped after 2017-05-01
- 0.32 to 0.66 - 194HB or less 208 224 Namiha - 30 - Blackening - 110 8 35 28 170 26 75 1PC 1 SS8-26 07143141 499.90 SGD
Shipped after 2017-05-01
- 0.32 to 0.66 - 194HB or less 224 240 Namiha - 30 - Blackening - 110 8 35 33 180 28 75 1PC 1 SS8-28 07143166 489.90 SGD
Shipped after 2017-05-01
- 0.2 to 0.44 - 194HB or less 65 75 Namiha - 22 - Blackening - 75 5 25 1.5 50 13 50 1PC 1 SS5-13 07142344 51.20 SGD
Shipped after 2017-05-01
- 0.2 to 0.44 - 194HB or less 75 85 Namiha - 22 - Blackening - 75 5 25 2 60 15 50 1PC 1 SS5-15 07142362 62.14 SGD
Shipped after 2017-05-01
- 0.24 to 0.5 - 194HB or less 145 155 Namiha - 25 - Blackening - 75 5 25 8.2 115 29 50 1PC 1 SS5-29 07142502 169.90 SGD
Shipped after 2017-05-01
- 0.24 to 0.5 - 194HB or less 150 160 Namiha - 25 - Blackening - 75 5 25 8.8 120 30 50 1PC 1 SS5-30 07142511 179.90 SGD
Shipped after 2017-05-01
- 0.24 to 0.5 - 194HB or less 160 170 Namiha - 30 - Blackening - 71 5 21 9.8 120 32 50 1PC 1 SS5-32 07142527 199.90 SGD
Shipped after 2017-05-01
- 0.28 to 0.58 - 194HB or less 250 260 Namiha 212 30 - Blackening - 71 5 21 15 120 50 50 1PC 1 SS5-50 07142633 419.90 SGD
Shipped after 2017-05-01
- 0.28 to 0.58 - 194HB or less 280 290 Namiha 240 30 30 Blackening - 71 5 21 21 130 56 50 1PC 1 SS5-56 07142676 539.90 SGD
Shipped after 2017-05-01
- 0.14 to 0.28 - 194HB or less 42.5 47.5 Namiha - - - Blackening - 37 2.5 - 0.32 35 17 25 1PC 1 SS2.5-17 07140944 15.63 SGD
Shipped after 2017-05-01
- 0.16 to 0.34 - 194HB or less 80 85 Namiha - - - Blackening - 37 2.5 - 1.3 70 32 25 1PC 1 SS2.5-32 07141084 39.79 SGD
Shipped after 2017-05-01
- 0.18 to 0.4 - 194HB or less 105 110 Namiha - 20 - Blackening - 37 2.5 - 1.97 70 42 25 1PC 1 SS2.5-42 07141145 57.67 SGD
Shipped after 2017-05-01
- 0.18 to 0.4 - 194HB or less 137.5 142.5 Namiha - 20 - Blackening - 37 2.5 - 3.19 70 55 25 1PC 1 SS2.5-55 07141224 85.53 SGD
Shipped after 2017-05-01
- 0.18 to 0.4 - 194HB or less 160 165 Namiha 131 25 - Blackening - 37 2.5 - 3.76 80 64 25 1PC 1 SS2.5-64 07141276 119.90 SGD
Shipped after 2017-05-01
- 0.18 to 0.4 - 194HB or less 180 185 Namiha 151 25 - Blackening - 37 2.5 - 4.49 80 72 25 1PC 1 SS2.5-72 07141321 139.90 SGD
Shipped after 2017-05-01
- 0.18 to 0.4 - 194HB or less 187.5 192.5 Namiha 159 25 - Blackening - 37 2.5 - 4.77 80 75 25 1PC 1 SS2.5-75 07141337 149.90 SGD
Shipped after 2017-05-01
- 0.18 to 0.4 - 194HB or less 190 195 Namiha 160 25 - Blackening - 37 2.5 - 4.90 80 76 25 1PC 1 SS2.5-76 07141346 149.90 SGD
Shipped after 2017-05-01
- 0.14 to 0.32 - 194HB or less 57 63 Namiha - - - Blackening - 45 3 - 0.73 45 19 30 1PC 1 SS3-19 07141461 26.71 SGD
Shipped after 2017-05-01
- 0.18 to 0.38 - 194HB or less 105 111 Namiha - 20 - Blackening - 45 3 - 2.5 80 35 30 1PC 1 SS3-35 07141601 69.46 SGD
Shipped after 2017-05-01
- 0.2 to 0.44 - 194HB or less 162 168 Namiha 132 25 - Blackening - 45 3 - 4.6 80 54 30 1PC 1 SS3-54 07141714 139.90 SGD
Shipped after 2017-05-01
- 0.18 to 0.38 - 194HB or less 56 64 Namiha - 20 - Blackening - 60 4 20 0.8 40 14 40 1PC 1 SS4-14 07141915 32.56 SGD
Shipped after 2017-05-01
- 0.2 to 0.44 - 194HB or less 112 120 Namiha - 20 - Blackening - 60 4 20 4.2 95 28 40 1PC 1 SS4-28 07142055 98.51 SGD
Shipped after 2017-05-01
- 0.2 to 0.44 - 194HB or less 116 124 Namiha - 20 - Blackening - 60 4 20 4.4 95 29 40 1PC 1 SS4-29 07142064 109.90 SGD
Shipped after 2017-05-01
- 0.24 to 0.52 - 194HB or less 208 216 Namiha 165 30 26 Blackening - 56 4 - 10 100 52 40 1PC 1 SS4-52 07142204 269.90 SGD
Shipped after 2017-05-01
- 0.24 to 0.52 - 194HB or less 220 228 Namiha 178 30 26 Blackening - 56 4 - 11 100 55 40 1PC 1 SS4-55 07142222 309.90 SGD
Shipped after 2017-05-01
- 0.18 to 0.38 - 194HB or less 225 228 Namiha - 20 - Blackening - 25 1.5 - 6.62 180 150 - 1PC 1 SS1.5-150 07140323 149.90 SGD
Shipped after 2017-05-01
- 0.22 to 0.46 - 194HB or less 300 303 Namiha - 25 - Blackening - 25 1.5 - 11.8 240 200 - 1PC 1 SS1.5-200 07140332 259.90 SGD
Shipped after 2017-05-01
- 0.12 to 0.26 - 194HB or less 31.5 34.5 Namiha - 8 - Blackening - 25 1.5 - 0.12 25 21 - 1PC 1 SS1.5-21 07139876 8.68 SGD
Shipped after 2017-05-01
- 0.12 to 0.26 - 194HB or less 33 36 Namiha - 8 - Blackening - 25 1.5 - 0.13 26 22 - 1PC 1 SS1.5-22 07139885 9.36 SGD
Shipped after 2017-05-01
- 0.12 to 0.26 - 194HB or less 36 39 Namiha - 8 - Blackening - 25 1.5 - 0.16 28 24 - 1PC 1 SS1.5-24 07139903 12.48 SGD
Shipped after 2017-05-01
- 0.14 to 0.32 - 194HB or less 99 102 Namiha - - - Blackening - 25 1.5 - 1.06 55 66 - 1PC 1 SS1.5-66 07140183 39.36 SGD
Shipped after 2017-05-01
- 0.14 to 0.32 - 194HB or less 105 108 Namiha - - - Blackening - 25 1.5 - 1.17 55 70 - 1PC 1 SS1.5-70 07140201 40.87 SGD
Shipped after 2017-05-01
- 0.22 to 0.48 - 194HB or less 84 96 Namiha - 25 - Blackening - 88 6 28 2.8 60 14 60 1PC 1 SS6-14 07142721 87.79 SGD
Shipped after 2017-05-01
- 0.26 to 0.56 - 194HB or less 132 144 Namiha - 28 - Blackening - 88 6 28 8.1 110 22 60 1PC 1 SS6-22 07142807 179.90 SGD
Shipped after 2017-05-01
- 0.26 to 0.56 - 194HB or less 138 150 Namiha - 28 - Blackening - 88 6 28 8.9 115 23 60 1PC 1 SS6-23 07142816 189.90 SGD
Shipped after 2017-05-01
- 0.3 to 0.64 - 194HB or less 270 282 Namiha - 40 - Blackening - 83 6 23 31 180 45 60 1PC 1 SS6-45 07142965 619.90 SGD
Shipped after 2017-05-01
- 0.3 to 0.64 - 194HB or less 276 288 Namiha - 40 - Blackening - 83 6 23 34 180 46 60 1PC 1 SS6-46 07142974 649.90 SGD
Shipped after 2017-05-01
- 0.28 to 0.58 - 194HB or less 112 128 Namiha - 28 - Blackening - 110 8 35 6.6 85 14 75 1PC 1 SS8-14 07143026 189.90 SGD
Shipped after 2017-05-01
- 0.32 to 0.66 - 194HB or less 184 200 Namiha - 30 - Blackening - 110 8 35 20 155 23 75 1PC 1 SS8-23 07143114 429.90 SGD
Shipped after 2017-05-01
- 0.24 to 0.5 - 194HB or less 110 120 Namiha - 25 - Blackening - 75 5 25 4.8 95 22 50 1PC 1 SS5-22 07142432 119.90 SGD
Shipped after 2017-05-01
- 0.24 to 0.5 - 194HB or less 120 130 Namiha - 25 - Blackening - 75 5 25 5.7 100 24 50 1PC 1 SS5-24 07142457 139.90 SGD
Shipped after 2017-05-01
- 0.24 to 0.5 - 194HB or less 130 140 Namiha - 25 - Blackening - 75 5 25 6.6 110 26 50 1PC 1 SS5-26 07142475 149.90 SGD
Shipped after 2017-05-01
- 0.22 to 0.48 - 194HB or less 108 120 Namiha - 25 - Blackening - 88 6 28 5 80 18 60 1PC 1 SS6-18 07142764 139.90 SGD
Shipped after 2017-05-01
- 0.26 to 0.56 - 194HB or less 144 156 Namiha - 28 - Blackening - 88 6 28 9.8 120 24 60 1PC 1 SS6-24 07142825 189.90 SGD
Shipped after 2017-05-01
- 0.28 to 0.58 - 194HB or less 104 120 Namiha - 28 - Blackening - 110 8 35 4.8 80 13 75 1PC 1 SS8-13 07143017 179.90 SGD
Shipped after 2017-05-01
- 0.24 to 0.5 - 194HB or less 140 150 Namiha - 25 - Blackening - 75 5 25 8 110 28 50 1PC 1 SS5-28 07142493 169.90 SGD
Shipped after 2017-05-01
- 0.24 to 0.5 - 194HB or less 170 180 Namiha - 30 - Blackening - 71 5 21 11.8 120 34 50 1PC 1 SS5-34 07142536 229.90 SGD
Shipped after 2017-05-01
- 0.28 to 0.58 - 194HB or less 220 230 Namiha 175 30 36 Blackening - 71 5 21 15 120 44 50 1PC 1 SS5-44 07142597 349.90 SGD
Shipped after 2017-05-01
- 0.14 to 0.28 - 194HB or less 45 50 Namiha - - - Blackening - 37 2.5 - 0.37 38 18 25 1PC 1 SS2.5-18 07140953 20.01 SGD
Shipped after 2017-05-01
- 0.18 to 0.4 - 194HB or less 125 130 Namiha - 20 - Blackening - 37 2.5 - 2.68 70 50 25 1PC 1 SS2.5-50 07141197 77.25 SGD
Shipped after 2017-05-01
- 0.18 to 0.4 - 194HB or less 165 170 Namiha 140 25 - Blackening - 37 2.5 - 3.87 80 66 25 1PC 1 SS2.5-66 07141294 119.90 SGD
Shipped after 2017-05-01
- 0.18 to 0.4 - 194HB or less 175 180 Namiha 146 25 - Blackening - 37 2.5 - 4.3 80 70 25 1PC 1 SS2.5-70 07141312 139.90 SGD
Shipped after 2017-05-01
- 0.14 to 0.32 - 194HB or less 42 48 Namiha - - - Blackening - 45 3 - 0.35 32 14 30 1PC 1 SS3-14 07141416 17.62 SGD
Shipped after 2017-05-01
- 0.14 to 0.32 - 194HB or less 48 54 Namiha - - - Blackening - 45 3 - 0.5 38 16 30 1PC 1 SS3-16 07141434 21.16 SGD
Shipped after 2017-05-01
- 0.18 to 0.38 - 194HB or less 63 69 Namiha - - - Blackening - 45 3 - 1 52 21 30 1PC 1 SS3-21 07141486 31.52 SGD
Shipped after 2017-05-01
- 0.2 to 0.44 - 194HB or less 126 132 Namiha - 25 - Blackening - 45 3 - 3.4 80 42 30 1PC 1 SS3-42 07141644 89.78 SGD
Shipped after 2017-05-01
- 0.2 to 0.44 - 194HB or less 204 210 Namiha 170 25 - Blackening - 45 3 - 6.8 90 68 30 1PC 1 SS3-68 07141802 199.90 SGD
Shipped after 2017-05-01
- 0.18 to 0.38 - 194HB or less 60 68 Namiha - 20 - Blackening - 60 4 20 0.95 45 15 40 1PC 1 SS4-15 07141924 34.09 SGD
Shipped after 2017-05-01
- 0.18 to 0.38 - 194HB or less 64 72 Namiha - 20 - Blackening - 60 4 20 1.1 50 16 40 1PC 1 SS4-16 07141933 38.18 SGD
Shipped after 2017-05-01
- 0.2 to 0.44 - 194HB or less 100 108 Namiha - 20 - Blackening - 60 4 20 3.2 84 25 40 1PC 1 SS4-25 07142021 82.72 SGD
Shipped after 2017-05-01
- 0.2 to 0.44 - 194HB or less 104 112 Namiha - 20 - Blackening - 60 4 20 3.5 87 26 40 1PC 1 SS4-26 07142037 90.02 SGD
Shipped after 2017-05-01
- 0.2 to 0.44 - 194HB or less 120 128 Namiha - 20 - Blackening - 60 4 20 4.5 100 30 40 1PC 1 SS4-30 07142073 109.90 SGD
Shipped after 2017-05-01
- 0.2 to 0.44 - 194HB or less 152 160 Namiha - 22 - Blackening - 56 4 - 7.1 100 38 40 1PC 1 SS4-38 07142125 149.90 SGD
Shipped after 2017-05-01
- 0.24 to 0.52 - 194HB or less 168 176 Namiha - 25 - Blackening - 56 4 - 7.7 100 42 40 1PC 1 SS4-42 07142143 169.90 SGD
Shipped after 2017-05-01
- 0.12 to 0.26 - 194HB or less 42 45 Namiha - - - Blackening - 25 1.5 - 0.23 36 28 - 1PC 1 SS1.5-28 07139946 12.32 SGD
Shipped after 2017-05-01
- 0.14 to 0.32 - 194HB or less 97.5 100.5 Namiha - - - Blackening - 25 1.5 - 1.03 55 65 - 1PC 1 SS1.5-65 07140174 38.55 SGD
Shipped after 2017-05-01
- 0.26 to 0.56 - 194HB or less 180 192 Namiha - 30 - Blackening - 88 6 28 15.1 150 30 60 1PC 1 SS6-30 07142877 309.90 SGD
Shipped after 2017-05-01
- 0.26 to 0.56 - 194HB or less 228 240 Namiha - 30 - Blackening - 83 6 23 23 150 38 60 1PC 1 SS6-38 07142922 459.90 SGD
Shipped after 2017-05-01
- 0.26 to 0.56 - 194HB or less 240 252 Namiha - 30 - Blackening - 83 6 23 24 150 40 60 1PC 1 SS6-40 07142931 509.90 SGD
Shipped after 2017-05-01
- 0.3 to 0.64 - 194HB or less 252 264 Namiha - 40 - Blackening - 83 6 23 27 150 42 60 1PC 1 SS6-42 07142947 529.90 SGD
Shipped after 2017-05-01
- 0.3 to 0.64 - 194HB or less 264 276 Namiha - 40 - Blackening - 83 6 23 30 150 44 60 1PC 1 SS6-44 07142956 579.90 SGD
Shipped after 2017-05-01
- 0.28 to 0.58 - 194HB or less 136 152 Namiha - 28 - Blackening - 110 8 35 10 105 17 75 1PC 1 SS8-17 07143053 269.90 SGD
Shipped after 2017-05-01
- 0.28 to 0.58 - 194HB or less 144 160 Namiha - 28 - Blackening - 110 8 35 12 110 18 75 1PC 1 SS8-18 07143062 299.90 SGD
Shipped after 2017-05-01
- 0.32 to 0.66 - 194HB or less 216 232 Namiha - 30 - Blackening - 110 8 35 30 170 27 75 1PC 1 SS8-27 07143157 539.90 SGD
Shipped after 2017-05-01
- 0.2 to 0.44 - 194HB or less 90 100 Namiha - 22 - Blackening - 75 5 25 2.9 70 18 50 1PC 1 SS5-18 07142396 84.90 SGD
Shipped after 2017-05-01
- 0.28 to 0.58 - 194HB or less 230 240 Namiha 185 30 30 Blackening - 71 5 21 16 120 46 50 1PC 1 SS5-46 07142615 379.90 SGD
Shipped after 2017-05-01
- 0.18 to 0.4 - 194HB or less 110 115 Namiha - 20 - Blackening - 37 2.5 - 2.14 70 44 25 1PC 1 SS2.5-44 07141154 61.41 SGD
Shipped after 2017-05-01
- 0.18 to 0.4 - 194HB or less 150 155 Namiha 127 25 - Blackening - 37 2.5 - 2.8 70 60 25 1PC 1 SS2.5-60 07141251 90.06 SGD
Shipped after 2017-05-01
- 0.14 to 0.32 - 194HB or less 60 66 Namiha - - - Blackening - 45 3 - 0.8 50 20 30 1PC 1 SS3-20 07141477 28.76 SGD
Shipped after 2017-05-01
- 0.18 to 0.38 - 194HB or less 81 87 Namiha - 20 - Blackening - 45 3 - 1.6 65 27 30 1PC 1 SS3-27 07141547 45.69 SGD
Shipped after 2017-05-01
- 0.18 to 0.38 - 194HB or less 108 114 Namiha - 20 - Blackening - 45 3 - 2.6 80 36 30 1PC 1 SS3-36 07141617 69.81 SGD
Shipped after 2017-05-01
- 0.18 to 0.38 - 194HB or less 120 126 Namiha - 25 - Blackening - 45 3 - 3.1 80 40 30 1PC 1 SS3-40 07141635 77.83 SGD
Shipped after 2017-05-01
- 0.2 to 0.44 - 194HB or less 135 141 Namiha - 25 - Blackening - 45 3 - 3.8 80 45 30 1PC 1 SS3-45 07141662 97.46 SGD
Shipped after 2017-05-01
- 0.2 to 0.44 - 194HB or less 150 156 Namiha 123 25 - Blackening - 45 3 - 3.6 80 50 30 1PC 1 SS3-50 07141696 119.90 SGD
Shipped after 2017-05-01
- 0.2 to 0.44 - 194HB or less 156 162 Namiha 126 25 - Blackening - 45 3 - 4.5 80 52 30 1PC 1 SS3-52 07141705 119.90 SGD
Shipped after 2017-05-01
- 0.2 to 0.44 - 194HB or less 186 192 Namiha 150 25 - Blackening - 45 3 - 6 80 62 30 1PC 1 SS3-62 07141766 169.90 SGD
Shipped after 2017-05-01
- 0.2 to 0.44 - 194HB or less 192 198 Namiha 158 25 - Blackening - 45 3 - 6.2 80 64 30 1PC 1 SS3-64 07141775 189.90 SGD
Shipped after 2017-05-01
- 0.2 to 0.44 - 194HB or less 210 216 Namiha 176 25 - Blackening - 45 3 - 7.4 90 70 30 1PC 1 SS3-70 07141811 199.90 SGD
Shipped after 2017-05-01
- 0.24 to 0.52 - 194HB or less 176 184 Namiha - 25 - Blackening - 56 4 - 8.2 100 44 40 1PC 1 SS4-44 07142152 179.90 SGD
Shipped after 2017-05-01
- 0.14 to 0.32 - 194HB or less 93 96 Namiha - - - Blackening - 25 1.5 - 0.95 55 62 - 1PC 1 SS1.5-62 07140156 35.02 SGD
Shipped after 2017-05-01
- 0.22 to 0.48 - 194HB or less 114 126 Namiha - 25 - Blackening - 88 6 28 5.8 90 19 60 1PC 1 SS6-19 07142773 149.90 SGD
Shipped after 2017-05-01
- 0.26 to 0.56 - 194HB or less 204 216 Namiha - 30 - Blackening - 83 6 23 19 150 34 60 1PC 1 SS6-34 07142895 359.90 SGD
Shipped after 2017-05-01
- 0.28 to 0.58 - 194HB or less 240 250 Namiha 200 30 30 Blackening - 71 5 21 17 120 48 50 1PC 1 SS5-48 07142624 409.90 SGD
Shipped after 2017-05-01
- 0.28 to 0.58 - 194HB or less 270 280 Namiha 230 30 30 Blackening - 71 5 21 19 130 54 50 1PC 1 SS5-54 07142651 509.90 SGD
Shipped after 2017-05-01
- 0.28 to 0.58 - 194HB or less 290 300 Namiha 240 30 30 Blackening - 71 5 21 22 130 58 50 1PC 1 SS5-58 07142685 579.90 SGD
Shipped after 2017-05-01
- 0.22 to 0.48 - 194HB or less 300 305 Namiha 277 30 - Blackening - 37 2.5 - 9.38 100 120 25 1PC 1 SS2.5-120 07141382 339.90 SGD
Shipped after 2017-05-01
- 0.14 to 0.28 - 194HB or less 32.5 37.5 Namiha - - - Blackening - 37 2.5 - 0.18 25 13 25 1PC 1 SS2.5-13 07140901 12.08 SGD
Shipped after 2017-05-01
- 0.16 to 0.34 - 194HB or less 57.5 62.5 Namiha - - - Blackening - 37 2.5 - 0.61 46 23 25 1PC 1 SS2.5-23 07141005 24.95 SGD
Shipped after 2017-05-01
- 0.16 to 0.34 - 194HB or less 62.5 67.5 Namiha - - - Blackening - 37 2.5 - 0.74 50 25 25 1PC 1 SS2.5-25 07141023 26.71 SGD
Shipped after 2017-05-01
- 0.16 to 0.34 - 194HB or less 70 75 Namiha - - - Blackening - 37 2.5 - 0.97 60 28 25 1PC 1 SS2.5-28 07141057 32.46 SGD
Shipped after 2017-05-01
- 0.16 to 0.34 - 194HB or less 85 90 Namiha - - - Blackening - 37 2.5 - 1.42 70 34 25 1PC 1 SS2.5-34 07141093 43.37 SGD
Shipped after 2017-05-01
- 0.18 to 0.4 - 194HB or less 170 175 Namiha 140 25 - Blackening - 37 2.5 - 4.13 80 68 25 1PC 1 SS2.5-68 07141303 119.90 SGD
Shipped after 2017-05-01
- 0.18 to 0.4 - 194HB or less 200 205 Namiha 177 25 - Blackening - 37 2.5 - 4.42 80 80 25 1PC 1 SS2.5-80 07141355 149.90 SGD
Shipped after 2017-05-01
- 0.18 to 0.38 - 194HB or less 69 75 Namiha - - - Blackening - 45 3 - 1.1 56 23 30 1PC 1 SS3-23 07141504 36.28 SGD
Shipped after 2017-05-01
- 0.18 to 0.38 - 194HB or less 72 78 Namiha - - - Blackening - 45 3 - 1.2 58 24 30 1PC 1 SS3-24 07141513 37.13 SGD
Shipped after 2017-05-01
- 0.18 to 0.38 - 194HB or less 75 81 Namiha - 20 - Blackening - 45 3 - 1.3 60 25 30 1PC 1 SS3-25 07141522 39.73 SGD
Shipped after 2017-05-01
- 0.18 to 0.38 - 194HB or less 78 84 Namiha - 20 - Blackening - 45 3 - 1.5 65 26 30 1PC 1 SS3-26 07141531 43.17 SGD
Shipped after 2017-05-01
- 0.2 to 0.44 - 194HB or less 225 231 Namiha 190 25 - Blackening - 45 3 - 8 90 75 30 1PC 1 SS3-75 07141836 239.90 SGD
Shipped after 2017-05-01
- 0.2 to 0.44 - 194HB or less 228 234 Namiha 190 25 - Blackening - 45 3 - 8.7 90 76 30 1PC 1 SS3-76 07141845 249.90 SGD
Shipped after 2017-05-01
- 0.18 to 0.38 - 194HB or less 52 60 Namiha - 20 - Blackening - 60 4 20 0.67 38 13 40 1PC 1 SS4-13 07141906 29.27 SGD
Shipped after 2017-05-01
- 0.2 to 0.44 - 194HB or less 92 100 Namiha - 20 - Blackening - 60 4 20 2.6 77 23 40 1PC 1 SS4-23 07142003 74.81 SGD
Shipped after 2017-05-01
- 0.2 to 0.44 - 194HB or less 96 104 Namiha - 20 - Blackening - 60 4 20 2.9 80 24 40 1PC 1 SS4-24 07142012 75.04 SGD
Shipped after 2017-05-01
- 0.14 to 0.28 - 194HB or less 35 40 Namiha - - - Blackening - 37 2.5 - 0.2 25 14 25 1PC 1 SS2.5-14 07140917 14.88 SGD
Shipped after 2017-05-01
- 0.16 to 0.34 - 194HB or less 67.5 72.5 Namiha - - - Blackening - 37 2.5 - 0.92 60 27 25 1PC 1 SS2.5-27 07141041 30.33 SGD
Shipped after 2017-05-01
- 0.16 to 0.34 - 194HB or less 87.5 92.5 Namiha - - - Blackening - 37 2.5 - 1.49 70 35 25 1PC 1 SS2.5-35 07141102 43.83 SGD
Shipped after 2017-05-01
- 0.16 to 0.34 - 194HB or less 95 100 Namiha - 20 - Blackening - 37 2.5 - 1.66 70 38 25 1PC 1 SS2.5-38 07141127 51.69 SGD
Shipped after 2017-05-01
- 0.18 to 0.4 - 194HB or less 120 125 Namiha - 20 - Blackening - 37 2.5 - 2.49 70 48 25 1PC 1 SS2.5-48 07141181 69.03 SGD
Shipped after 2017-05-01
- 0.18 to 0.4 - 194HB or less 145 150 Namiha - 20 - Blackening - 37 2.5 - 3.51 70 58 25 1PC 1 SS2.5-58 07141242 92.57 SGD
Shipped after 2017-05-01
- 0.26 to 0.52 - 194HB or less 360 366 Namiha 333 30 - Blackening - 45 3 - 14.9 130 120 30 1PC 1 SS3-120 07141881 549.90 SGD
Shipped after 2017-05-01
- 0.14 to 0.32 - 194HB or less 39 45 Namiha - - - Blackening - 45 3 - 0.3 30 13 30 1PC 1 SS3-13 07141407 16.41 SGD
Shipped after 2017-05-01
- 0.18 to 0.38 - 194HB or less 84 90 Namiha - 20 - Blackening - 45 3 - 1.7 70 28 30 1PC 1 SS3-28 07141556 47.07 SGD
Shipped after 2017-05-01
- 0.2 to 0.44 - 194HB or less 138 144 Namiha - 25 - Blackening - 45 3 - 4.2 80 46 30 1PC 1 SS3-46 07141671 98.39 SGD
Shipped after 2017-05-01
- 0.2 to 0.44 - 194HB or less 180 186 Namiha 153 25 - Blackening - 45 3 - 4.5 80 60 30 1PC 1 SS3-60 07141757 159.90 SGD
Shipped after 2017-05-01
- 0.18 to 0.38 - 194HB or less 68 76 Namiha - 20 - Blackening - 60 4 20 1.3 53 17 40 1PC 1 SS4-17 07141942 42.47 SGD
Shipped after 2017-05-01
- 0.2 to 0.44 - 194HB or less 84 92 Namiha - 20 - Blackening - 60 4 20 2.2 69 21 40 1PC 1 SS4-21 07141985 60.59 SGD
Shipped after 2017-05-01
- 0.2 to 0.44 - 194HB or less 108 116 Namiha - 20 - Blackening - 60 4 20 3.8 90 27 40 1PC 1 SS4-27 07142046 91.06 SGD
Shipped after 2017-05-01
- 0.2 to 0.44 - 194HB or less 136 144 Namiha - 22 - Blackening - 56 4 - 5.5 100 34 40 1PC 1 SS4-34 07142091 119.90 SGD
Shipped after 2017-05-01
- 0.24 to 0.52 - 194HB or less 192 200 Namiha 150 25 26 Blackening - 56 4 - 9 100 48 40 1PC 1 SS4-48 07142186 219.90 SGD
Shipped after 2017-05-01
- 0.24 to 0.52 - 194HB or less 256 264 Namiha 214 30 - Blackening - 56 4 - 12.5 110 64 40 1PC 1 SS4-64 07142274 369.90 SGD
Shipped after 2017-05-01
- 0.24 to 0.52 - 194HB or less 272 280 Namiha 225 30 - Blackening - 56 4 - 14 120 68 40 1PC 1 SS4-68 07142301 419.90 SGD
Shipped after 2017-05-01
- 0.18 to 0.38 - 194HB or less 150 153 Namiha 133 - 9 Blackening - 25 1.5 - 1.88 60 100 - 1PC 1 SS1.5-100 07140305 70.50 SGD
Shipped after 2017-05-01
- 0.1 to 0.22 - 194HB or less 24 27 Namiha - 8 - Blackening - 25 1.5 - 0.068 20 16 - 1PC 1 SS1.5-16 07139824 9.45 SGD
Shipped after 2017-05-01
- 0.1 to 0.22 - 194HB or less 27 30 Namiha - 8 - Blackening - 25 1.5 - 0.087 22 18 - 1PC 1 SS1.5-18 07139842 8.13 SGD
In stock
- 0.12 to 0.26 - 194HB or less 37.5 40.5 Namiha - 8 - Blackening - 25 1.5 - 0.18 30 25 - 1PC 1 SS1.5-25 07139912 11.31 SGD
Shipped after 2017-05-01
- 0.12 to 0.26 - 194HB or less 39 42 Namiha - - - Blackening - 25 1.5 - 0.19 32 26 - 1PC 1 SS1.5-26 07139921 11.42 SGD
Shipped after 2017-05-01
- 0.12 to 0.26 - 194HB or less 40.5 43.5 Namiha - - - Blackening - 25 1.5 - 0.21 34 27 - 1PC 1 SS1.5-27 07139937 11.99 SGD
Shipped after 2017-05-01
- 0.12 to 0.26 - 194HB or less 48 51 Namiha - - - Blackening - 25 1.5 - 0.3 40 32 - 1PC 1 SS1.5-32 07139973 14.21 SGD
In stock
- 0.14 to 0.32 - 194HB or less 72 75 Namiha - - - Blackening - 25 1.5 - 0.58 45 48 - 1PC 1 SS1.5-48 07140077 24.41 SGD
Shipped after 2017-05-01
- 0.14 to 0.32 - 194HB or less 84 87 Namiha - - - Blackening - 25 1.5 - 0.77 50 56 - 1PC 1 SS1.5-56 07140122 29.24 SGD
Shipped after 2017-05-01
- 0.14 to 0.32 - 194HB or less 114 117 Namiha - - - Blackening - 25 1.5 - 1.39 60 76 - 1PC 1 SS1.5-76 07140235 46.08 SGD
Shipped after 2017-05-01
- 0.14 to 0.32 - 194HB or less 120 123 Namiha - - - Blackening - 25 1.5 - 1.52 60 80 - 1PC 1 SS1.5-80 07140244 50.84 SGD
Shipped after 2017-05-01
- 0.18 to 0.38 - 194HB or less 135 138 Namiha - - - Blackening - 25 1.5 - 1.87 60 90 - 1PC 1 SS1.5-90 07140287 62.69 SGD
Shipped after 2017-05-01
- 0.18 to 0.38 - 194HB or less 142.5 145.5 Namiha - - - Blackening - 25 1.5 - 2.07 60 95 - 1PC 1 SS1.5-95 07140296 65.39 SGD
Shipped after 2017-05-01
- 0.12 to 0.26 - 194HB or less 26 30 Namiha - - - Blackening - 30 2 - 0.9 20 13 20 1PC 1 SS2-13 07140357 8.66 SGD
Shipped after 2017-05-01
- 0.12 to 0.26 - 194HB or less 34 38 Namiha - - - Blackening - 30 2 - 0.16 28 17 20 1PC 1 SS2-17 07140393 10.65 SGD
Shipped after 2017-05-01
- 0.14 to 0.3 - 194HB or less 54 58 Namiha - - - Blackening - 30 2 - 0.46 45 27 20 1PC 1 SS2-27 07140497 18.35 SGD
Shipped after 2017-05-01
- 0.14 to 0.3 - 194HB or less 72 76 Namiha - - - Blackening - 30 2 - 0.8 55 36 20 1PC 1 SS2-36 07140567 27.71 SGD
Shipped after 2017-05-01
- 0.18 to 0.36 - 194HB or less 92 96 Namiha - - - Blackening - 30 2 - 1.19 55 46 20 1PC 1 SS2-46 07140621 38.53 SGD
Shipped after 2017-05-01
- 0.18 to 0.36 - 194HB or less 100 104 Namiha - - - Blackening - 30 2 - 1.38 55 50 20 1PC 1 SS2-50 07140646 44.68 SGD
Shipped after 2017-05-01
- 0.18 to 0.36 - 194HB or less 104 108 Namiha - - - Blackening - 30 2 - 1.48 55 52 20 1PC 1 SS2-52 07140655 46.28 SGD
Shipped after 2017-05-01
- 0.18 to 0.36 - 194HB or less 108 112 Namiha - - - Blackening - 30 2 - 1.58 55 54 20 1PC 1 SS2-54 07140664 50.26 SGD
Shipped after 2017-05-01
- 0.18 to 0.36 - 194HB or less 132 136 Namiha - - - Blackening - 30 2 - 2.33 60 66 20 1PC 1 SS2-66 07140743 66.12 SGD
Shipped after 2017-05-01
- 0.18 to 0.36 - 194HB or less 144 148 Namiha - - - Blackening - 30 2 - 2.74 60 72 20 1PC 1 SS2-72 07140777 82.38 SGD
Shipped after 2017-05-01
- 0.18 to 0.36 - 194HB or less 150 154 Namiha - 20 - Blackening - 30 2 - 2.92 60 75 20 1PC 1 SS2-75 07140786 83.83 SGD
Shipped after 2017-05-01
- 0.2 to 0.44 - 194HB or less 168 172 Namiha 140 20 - Blackening - 30 2 - 3.09 70 84 20 1PC 1 SS2-84 07140813 99.43 SGD
Shipped after 2017-05-01
- 0.2 to 0.44 - 194HB or less 176 180 Namiha 150 20 - Blackening - 30 2 - 3.29 70 88 20 1PC 1 SS2-88 07140831 109.90 SGD
Shipped after 2017-05-01
- 0.2 to 0.44 - 194HB or less 180 184 Namiha 156 20 - Blackening - 30 2 - 3.38 70 90 20 1PC 1 SS2-90 07140847 109.90 SGD
Shipped after 2017-05-01
- 0.16 to 0.32 - 194HB or less 100 102 Namiha - - - Blackening - 20 1 - 0.7 40 100 - 1PC 1 SS1-100 07139736 34.71 SGD
Shipped after 2017-05-01
- 0.16 to 0.32 - 194HB or less 110 112 Namiha - - - Blackening - 20 1 - 0.87 50 110 - 1PC 1 SS1-110 07139745 38.45 SGD
Shipped after 2017-05-01
- 0.1 to 0.22 - 194HB or less 32 34 Namiha - - - Blackening - 20 1 - 0.092 26 32 - 1PC 1 SS1-32 07139395 7.93 SGD
Shipped after 2017-05-01
- 0.1 to 0.22 - 194HB or less 34 36 Namiha - - - Blackening - 20 1 - 0.1 26 34 - 1PC 1 SS1-34 07139404 8.58 SGD
Shipped after 2017-05-01
- 0.12 to 0.26 - 194HB or less 48 50 Namiha - - - Blackening - 20 1 - 0.2 35 48 - 1PC 1 SS1-48 07139492 13.07 SGD
Shipped after 2017-05-01
- 0.12 to 0.26 - 194HB or less 52 54 Namiha - - - Blackening - 20 1 - 0.23 35 52 - 1PC 1 SS1-52 07139517 13.64 SGD
Shipped after 2017-05-01
- 0.12 to 0.26 - 194HB or less 54 56 Namiha - - - Blackening - 20 1 - 0.24 35 54 - 1PC 1 SS1-54 07139526 17.25 SGD
Shipped after 2017-05-01
- 0.12 to 0.26 - 194HB or less 55 57 Namiha - - - Blackening - 20 1 - 0.25 35 55 - 1PC 1 SS1-55 07139535 14.81 SGD
Shipped after 2017-05-01
- 0.12 to 0.26 - 194HB or less 56 58 Namiha - - - Blackening - 20 1 - 0.26 35 56 - 1PC 1 SS1-56 07139544 15.10 SGD
Shipped after 2017-05-01
- 0.12 to 0.26 - 194HB or less 66 68 Namiha - - - Blackening - 20 1 - 0.36 40 66 - 1PC 1 SS1-66 07139605 19.01 SGD
Shipped after 2017-05-01
- 0.16 to 0.32 - 194HB or less 85 87 Namiha - - - Blackening - 20 1 - 0.55 40 85 - 1PC 1 SS1-85 07139684 27.37 SGD
Shipped after 2017-05-01
- 0.16 to 0.32 - 194HB or less 90 92 Namiha - - - Blackening - 20 1 - 0.59 40 90 - 1PC 1 SS1-90 07139702 28.97 SGD
Shipped after 2017-05-01
- 0.1 to 0.22 - 194HBfollowing 23 25 Namiha - 8 - Blackening - 20 1 10 0.045 18 23 10 1PC 1 SS1-23 07139316 6.68 SGD
In stock
- 0.14 to 0.3 - 194HBfollowing 60 64 Namiha - 12 - Blackening - 30 2 10 0.58 50 30 20 1PC 1 SS2-30 07140524 22.34 SGD
Shipped after 2017-05-01
- 0.08 to 0.18 - 194HBfollowing 17 19 Namiha - 8 - Blackening - 30 1 20 0.05 19 17 10 1PC 1 SS1-17 07139255 5.97 SGD
In stock
- 0.08 to 0.18 - 194HBfollowing 18 20 Namiha - 8 - Blackening - 30 1 20 0.057 20 18 10 1PC 1 SS1-18 07139264 6.16 SGD
Shipped after 2017-05-01
- 0.14 to 0.3 - 194HBfollowing 48 52 Namiha - 12 - Blackening - 30 2 10 0.35 38 24 20 1PC 1 SS2-24 07140463 16.26 SGD
Shipped after 2017-05-01
- 0.1 to 0.22 - 194HBfollowing 26 28 Namiha - 8 - Blackening - 20 1 10 0.064 22 26 10 1PC 1 SS1-26 07139343 7.20 SGD
Shipped after 2017-05-01
S1 0.12 to 0.26 - 194HB below 24 28 Full depth tooth - 10 - Blackening - 30 2 10 0.073 18 12 20 1PC 1 SS2-12 07140341 8.13 SGD
In stock
S1 0.1 to 0.22 - 194HB below 35 37 Full depth tooth - 10 - Blackening - 20 1 10 0.1 26 35 10 1PC 1 SS1-35 07139413 8.66 SGD
Shipped after 2017-05-01
S1 0.1 to 0.22 - 194HB below 25 27 Full depth tooth - 8 - Blackening - 20 1 10 0.055 20 25 10 1PC 1 SS1-25 07139334 6.77 SGD
Shipped after 2017-05-01
S1 From 0.14 to 0.32 - 194HB below 67.5 70.5 Full depth tooth - 12 - Blackening - 25 1.5 10 0.52 45 45 15 1PC 1 SS1.5-45 07140052 22.17 SGD
Shipped after 2017-05-01
- 0.2 to 0.44 - 194HB or less 128 136 Namiha - 22 - Blackening - 56 4 - 4.8 100 32 40 1PC 1 SS4-32 07142082 109.90 SGD
Shipped after 2017-05-01
- 0.2 to 0.44 - 194HB or less 160 168 Namiha - 25 - Blackening - 56 4 - 7.2 100 40 40 1PC 1 SS4-40 07142134 169.90 SGD
Shipped after 2017-05-01
- 0.24 to 0.52 - 194HB or less 260 268 Namiha 218 30 - Blackening - 56 4 - 12.8 110 65 40 1PC 1 SS4-65 07142283 399.90 SGD
Shipped after 2017-05-01
- 0.14 to 0.32 - 194HB or less 69 72 Namiha - - - Blackening - 25 1.5 - 0.54 45 46 - 1PC 1 SS1.5-46 07140061 22.75 SGD
Shipped after 2017-05-01
- 0.2 to 0.44 - 194HB or less 200 204 Namiha 176 20 - Blackening - 30 2 - 4.01 70 100 20 1PC 1 SS2-100 07140865 129.90 SGD
Shipped after 2017-05-01
- 0.12 to 0.26 - 194HB or less 28 32 Namiha - - - Blackening - 30 2 - 0.1 20 14 20 1PC 1 SS2-14 07140366 9.17 SGD
Shipped after 2017-05-01
- 0.12 to 0.26 - 194HB or less 32 36 Namiha - - - Blackening - 30 2 - 0.14 26 16 20 1PC 1 SS2-16 07140384 13.21 SGD
Shipped after 2017-05-01
- 0.12 to 0.26 - 194HB or less 38 42 Namiha - - - Blackening - 30 2 - 0.21 31 19 20 1PC 1 SS2-19 07140411 14.65 SGD
Shipped after 2017-05-01
- 0.12 to 0.26 - 194HB or less 40 44 Namiha - - - Blackening - 30 2 - 0.23 32 20 20 1PC 1 SS2-20 07140427 15.00 SGD
Shipped after 2017-05-01
- 0.14 to 0.3 - 194HB or less 42 46 Namiha - - - Blackening - 30 2 - 0.26 34 21 20 1PC 1 SS2-21 07140436 13.93 SGD
Shipped after 2017-05-01
- 0.14 to 0.3 - 194HB or less 44 48 Namiha - - - Blackening - 30 2 - 0.29 36 22 20 1PC 1 SS2-22 07140445 14.39 SGD
Shipped after 2017-05-01
- 0.14 to 0.3 - 194HB or less 46 50 Namiha - - - Blackening - 30 2 - 0.32 37 23 20 1PC 1 SS2-23 07140454 15.84 SGD
Shipped after 2017-05-01
- 0.14 to 0.3 - 194HB or less 50 54 Namiha - - - Blackening - 30 2 - 0.38 40 25 20 1PC 1 SS2-25 07140472 18.72 SGD
Shipped after 2017-05-01
- 0.14 to 0.3 - 194HB or less 52 56 Namiha - - - Blackening - 30 2 - 0.42 42 26 20 1PC 1 SS2-26 07140481 17.99 SGD
Shipped after 2017-05-01
- 0.14 to 0.3 - 194HB or less 64 68 Namiha - - - Blackening - 30 2 - 0.63 50 32 20 1PC 1 SS2-32 07140533 22.95 SGD
Shipped after 2017-05-01
- 0.14 to 0.3 - 194HB or less 68 72 Namiha - - - Blackening - 30 2 - 0.7 50 34 20 1PC 1 SS2-34 07140542 25.24 SGD
Shipped after 2017-05-01
- 0.14 to 0.3 - 194HB or less 70 74 Namiha - - - Blackening - 30 2 - 0.74 52 35 20 1PC 1 SS2-35 07140551 27.27 SGD
Shipped after 2017-05-01
- 0.14 to 0.3 - 194HB or less 80 84 Namiha - - - Blackening - 30 2 - 0.93 55 40 20 1PC 1 SS2-40 07140585 31.87 SGD
Shipped after 2017-05-01
- 0.18 to 0.36 - 194HB or less 90 94 Namiha - - - Blackening - 30 2 - 1.14 55 45 20 1PC 1 SS2-45 07140612 37.56 SGD
Shipped after 2017-05-01
- 0.18 to 0.36 - 194HB or less 112 116 Namiha - - - Blackening - 30 2 - 1.69 55 56 20 1PC 1 SS2-56 07140682 50.99 SGD
Shipped after 2017-05-01
- 0.18 to 0.36 - 194HB or less 124 128 Namiha - - - Blackening - 30 2 - 2.08 60 62 20 1PC 1 SS2-62 07140716 63.27 SGD
Shipped after 2017-05-01
- 0.18 to 0.36 - 194HB or less 128 132 Namiha - - - Blackening - 30 2 - 2.2 60 64 20 1PC 1 SS2-64 07140725 64.59 SGD
Shipped after 2017-05-01
- 0.18 to 0.36 - 194HB or less 136 140 Namiha - - - Blackening - 30 2 - 2.46 60 68 20 1PC 1 SS2-68 07140752 72.29 SGD
Shipped after 2017-05-01
- 0.18 to 0.36 - 194HB or less 160 164 Namiha 136 20 - Blackening - 30 2 - 2.67 60 80 20 1PC 1 SS2-80 07140804 89.83 SGD
Shipped after 2017-05-01
- 0.2 to 0.44 - 194HB or less 170 174 Namiha 146 20 - Blackening - 30 2 - 3.09 70 85 20 1PC 1 SS2-85 07140822 109.90 SGD
Shipped after 2017-05-01
- 0.2 to 0.44 - 194HB or less 190 194 Namiha 166 20 - Blackening - 30 2 - 3.69 70 95 20 1PC 1 SS2-95 07140856 119.90 SGD
Shipped after 2017-05-01
- 0.16 to 0.32 - 194HB or less 150 152 Namiha - 20 - Blackening - 20 1 - 2.23 120 150 - 1PC 1 SS1-150 07139763 67.15 SGD
Shipped after 2017-05-01
- 0.2 to 0.4 - 194HB or less 200 202 Namiha - 20 - Blackening - 20 1 - 4 160 200 - 1PC 1 SS1-200 07139772 119.90 SGD
Shipped after 2017-05-01
- 0.1 to 0.22 - 194HB or less 28 30 Namiha - 8 - Blackening - 20 1 - 0.07 22 28 - 1PC 1 SS1-28 07139361 7.34 SGD
Shipped after 2017-05-01
- 0.1 to 0.22 - 194HB or less 29 31 Namiha - 8 - Blackening - 20 1 - 0.079 24 29 - 1PC 1 SS1-29 07139377 7.46 SGD
Shipped after 2017-05-01
- 0.1 to 0.22 - 194HB or less 36 38 Namiha - - - Blackening - 20 1 - 0.12 28 36 - 1PC 1 SS1-36 07139422 9.08 SGD
Shipped after 2017-05-01
- 0.12 to 0.26 - 194HB or less 45 47 Namiha - - - Blackening - 20 1 - 0.18 35 45 - 1PC 1 SS1-45 07139474 13.99 SGD
Shipped after 2017-05-01
- 0.12 to 0.26 - 194HB or less 46 48 Namiha - - - Blackening - 20 1 - 0.19 35 46 - 1PC 1 SS1-46 07139483 12.08 SGD
Shipped after 2017-05-01
- 0.12 to 0.26 - 194HB or less 58 60 Namiha - - - Blackening - 20 1 - 0.27 35 58 - 1PC 1 SS1-58 07139553 16.61 SGD
Shipped after 2017-05-01
- 0.12 to 0.26 - 194HB or less 64 66 Namiha - - - Blackening - 20 1 - 0.34 40 64 - 1PC 1 SS1-64 07139587 18.52 SGD
Shipped after 2017-05-01
- 0.12 to 0.26 - 194HB or less 68 70 Namiha - - - Blackening - 20 1 - 0.38 40 68 - 1PC 1 SS1-68 07139614 20.25 SGD
Shipped after 2017-05-01
- 0.12 to 0.26 - 194HB or less 75 77 Namiha - - - Blackening - 20 1 - 0.43 40 75 - 1PC 1 SS1-75 07139641 22.90 SGD
Shipped after 2017-05-01
- 0.12 to 0.26 - 194HB or less 76 78 Namiha - - - Blackening - 20 1 - 0.45 40 76 - 1PC 1 SS1-76 07139657 23.63 SGD
Shipped after 2017-05-01
- 0.16 to 0.32 - 194HB or less 84 86 Namiha - - - Blackening - 20 1 - 0.53 40 84 - 1PC 1 SS1-84 07139675 27.26 SGD
Shipped after 2017-05-01
- 0.16 to 0.32 - 194HB or less 95 97 Namiha - - - Blackening - 20 1 - 0.64 40 95 - 1PC 1 SS1-95 07139711 31.62 SGD
Shipped after 2017-05-01
- 0.16 to 0.32 - 194HB or less 96 98 Namiha - - - Blackening - 20 1 - 0.65 40 96 - 1PC 1 SS1-96 07139727 31.73 SGD
Shipped after 2017-05-01
- 0.1 to 0.22 - 194HB or less 19.5 22.5 Namiha - 8 - Blackening - 30 1.5 - 0.07 22.5 13 - 1PC 1 SS1.5-13 07139797 6.68 SGD
Shipped after 2017-05-01
S3 0.1 to 0.22 - 194HB following 18 21 Namiha - 8 - Blackening - 30 1.5 15 0.059 21 12 15 1PC 1 SS1.5-12 07139781 6.36 SGD
Shipped after 2017-05-01
S3 0.08 - 0.18 - 194HB or less 15 17 Full depth tooth - 8 - Black oxide finish - 30 1 20 0.038 17 15 10 1PC 1 SS1-15 07139237 5.59 SGD
In stock
S3 0.08 - 0.18 - 194HB or less 16 18 Full depth tooth - 8 - Black oxide finish - 30 1 20 0.044 18 16 10 1PC 1 SS1-16 07139246 5.73 SGD
Shipped after 2017-05-01
S3 0.08 - 0.18 - 194HB or less 19 21 Full depth tooth - 8 - Black oxide finish - 30 1 20 0.065 21 19 10 1PC 1 SS1-19 07139273 6.29 SGD
Shipped after 2017-05-01
S1 0.08 - 0.18 - less than 194HB 20 22 medium grade whelp - 8 - Black oxide finish - 20 1 10 0.033 16 20 10 1PC 1 SS1-20 07139282 6.23 SGD
Shipped after 2017-04-26
S1 0.1 - 0.22 - less than 194HB 22 24 medium grade whelp - 8 - Black oxide finish - 20 1 10 0.042 18 22 10 1PC 1 SS1-22 07139307 6.54 SGD
Shipped after 2017-05-01
S1 0.1 - 0.22 - 194HB or less 24 26 Full depth tooth - 8 - Black oxide finish - 20 1 10 0.052 20 24 10 1PC 1 SS1-24 07139325 6.77 SGD
In stock
S1 0.1 - 0.22 - less than 194HB 30 32 medium grade whelp - 10 - Black oxide finish - 20 1 10 0.082 25 30 10 1PC 1 SS1-30 07139386 7.66 SGD
In stock
S1 0.1 - 0.22 - 194HB or less 40 42 Full depth tooth - 10 - Black oxide finish - 20 1 10 0.16 35 40 10 1PC 1 SS1-40 07139447 10.36 SGD
Shipped after 2017-04-26
S1 0.12 - 0.26 - 194HB or less 50 52 Full depth tooth - 10 - Black oxide finish - 20 1 10 0.22 35 50 10 1PC 1 SS1-50 07139501 13.31 SGD
In stock
S1 0.12 - 0.26 - 194HB or less 60 62 Full depth tooth - 10 - Black oxide finish - 20 1 10 0.28 35 60 10 1PC 1 SS1-60 07139562 16.81 SGD
In stock
S1 0.12 - 0.26 - less than 194HB 80 82 medium grade whelp - 10 - Black oxide finish - 20 1 10 0.49 40 80 10 1PC 1 SS1-80 07139666 24.98 SGD
Shipped after 2017-05-01
S1 0.16 - 0.32 - 194HB or less 120 122 Full depth tooth - 15 - Black oxide finish - 20 1 10 1.01 50 120 10 1PC 1 SS1-120 07139754 43.91 SGD
Shipped after 2017-05-01
S1 0.1 - 0.22 - less than 194HB 21 24 medium grade whelp - 8 - Black oxide finish - 25 1.5 10 0.047 16 14 15 1PC 1 SS1.5-14 07139806 6.63 SGD
Shipped after 2017-05-01
S1 0.1 - 0.22 - 194HB or less 30 33 Full depth tooth - 8 - Black oxide finish - 25 1.5 10 0.11 24 20 15 1PC 1 SS1.5-20 07139867 8.46 SGD
In stock
S1 0.12 - 0.26 - 194HB or less 54 57 Full depth tooth - 10 - Black oxide finish - 25 1.5 10 0.38 45 36 15 1PC 1 SS1.5-36 07140007 16.16 SGD
Shipped after 2017-04-26
S1 0.12 - 0.26 - less than 194HB 30 34 medium grade whelp - 12 - Black oxide finish - 30 2 10 0.12 24 15 20 1PC 1 SS2-15 07140375 9.52 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
As machine parts
5
From Japan
On 2015-11-30 22:19:11
Since the usual cheaper price than the agency. . .
This review is about item#07141495.
Of automatic machine parts
5
From Japan
On 2014-12-02 04:52:57
Easy-to-use, but price is slightly higher
This review is about item#07139246.
Transmission of power
5
From Japan
On 2014-05-19 16:35:55
Since the manufacturers goods, it could be used with confidence.
This review is about item#07139447.
transmission
5
From Japan
On 2014-02-12 13:14:00
In about feeling good accuracy is high.
This review is about item#07140287.
Use with the rack gear and the combination focus adjustment
5
From Japan
On 2013-03-18 13:44:09
It was fixed to the shaft off the tap drill holes. Separately use in Rakkugya and combination pin and the adjustment of the purchase It has work well.
This review is about item#07139282.
Transmission
5
From Japan
On 2010-03-07 21:22:21
Cutting of the core hole was also available distortion without any press-fitted takes the hassle in the process effortless.
This review is about item#07139614.
Use the reduction gear of your own.
5
From Japan
On 2009-04-14 19:09:18
Price is also accuracy satisfaction.
This review is about item#07139377.

Related Products